カテゴリ

  • バイク部品(99)
  • バイク純正部品(94)
  • 機構部品(68)
  • 制御機器(66)
  • 整備工具・ウェア・ツーリング用品(52)
  • カー用品(38)
  • パソコン/周辺機器(21)
  • 学童・教育用品(21)
  • 自転車部品(20)
  • 電動工具(7)
  • メカニカル部品(5)
  • 測定用品(5)
  • 科学研究・開発用品(5)
  • コンプレッサー・空圧機器・ホース(4)
  • 家電(4)
  • ねじ・ボルト・釘(3)
  • 物流用品(3)
  • トラック純正部品(3)
  • 溶接用品(2)
  • 安全用品(2)
  • FA担当者のオススメ新商品(2)
  • 住設機器(2)
  • 医療(2)
  • 梱包用品(1)
  • 空調・電設資材(1)
  • オフィス家具(1)
  • 船舶用品・漁業資材(1)
  • 介護用品(1)
  • 救急・衛生(1)
  • 自動車補修部品(1)
  • 安全靴・作業靴(1)
  • 作業服(1)
  • 農業・園芸資材(1)
  • 縫製用品(1)
  • 作業工具(1)
絞り込み
ブランド
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「ith 75」の検索結果

538件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
差込キャスターΦ75(エラストマー) TMEHジャパン差込キャスターΦ75(エラストマー)TMEHジャパン
1,460税込1,606
1個
当日出荷
車輪径(Φmm)75材質(車輪)エラストマー取付高(mm)96種類固定アウター式許容荷重(daN)40偏心(mm)29
差込キャスター TMEHジャパン差込キャスターTMEHジャパン
1,420税込1,562
1個
当日出荷から3日以内出荷
タイプブレーキ付き自在許容荷重(daN)40
差込キャスターΦ75自在 TMEHジャパン差込キャスターΦ75自在TMEHジャパン
1,498税込1,648
1個
当日出荷
仕様差込みタイプ:樹脂コーティングパイプ適合(Φ75エラストマー)車輪径(Φmm)75(呼称)材質(車輪)エラストマータイプ自在取付高(mm)96許容荷重(daN)40偏心(mm)29
パイプシステム用キャスター 自在式(ストッパー付) スペーシアパイプシステム用キャスター 自在式(ストッパー付)スペーシア(3件のレビュー)
639税込703
1個
当日出荷
仕様自在車S材質(車輪)エラストマー軸径T(mm)23.5材質(本体)スチール形状自在車S
差込キャスター自在 TMEHジャパン差込キャスター自在TMEHジャパン
1,430税込1,573
1個
当日出荷
適合ECOパイプ・SUHパイプ車輪径(Φmm)75材質(車輪)エラストマータイプ差込み取付高(mm)96許容荷重(daN)40偏心(mm)29
差込キャスターΦ50ブレーキ付き TMEHジャパン差込キャスターΦ50ブレーキ付きTMEHジャパン
955税込1,051
1個
当日出荷から3日以内出荷
材質(車輪)エラストマー取付高(mm)69偏心(mm)21
差込キャスター樹脂用E TMEHジャパン差込キャスター樹脂用ETMEHジャパン
1,620税込1,782
1個
当日出荷
差込みタイプのブレーキ付自在キャスターです。樹脂コーティングパイプ適合(Φ75エラストマー)
車輪径(Φmm)75材質(車輪)エラストマー取付高(mm)96取付方式ブレーキ付き自在許容荷重(daN)40偏心(mm)29
パイプシステム用キャスター 自在式 スペーシアパイプシステム用キャスター 自在式スペーシア(4件のレビュー)
529税込582
1個
当日出荷
仕様自在車キャスタータイプ差し込み式キャスター材質(車輪)エラストマーストッパーなし軸径T(mm)23.5材質(本体)スチール形状自在車
差込キャスター TMEHジャパン差込キャスターTMEHジャパン
980税込1,078
1個
欠品中
車輪径(Φmm)50材質(車輪)エラストマータイプ自在取付高(mm)69許容荷重(daN)30偏心(mm)21
ECOパイプ TMEHジャパンECOパイプTMEHジャパン(5件のレビュー)
1,440税込1,584
1本
翌々日出荷
フレキシブルで簡単組立の利点からいろいろな生産現場で使われているパイプラックシステム用パイプです。
定尺(m)(呼び)4呼び外径(mm)Φ28材質特殊塗装鉄パイプ(SPCC/塗装)
金属製パイプキャスター(Φ28イレクターパイプ専用) 矢崎化工金属製パイプキャスター(Φ28イレクターパイプ専用)矢崎化工(8件のレビュー)
589税込648
1個
当日出荷
イレクターパイプ先端に直接取り付ける28Φイレクターパイプ専用キャスターです。
用途長靴ラック、ゴミカート、小物管理カート、システムラックなどの制作に。材質(金具)スチール材質鉄・ゴムRoHS指令(10物質対応)対応
差込キャスターブレーキ付き TMEHジャパン差込キャスターブレーキ付きTMEHジャパン
2,298税込2,528
1個
欠品中
適合ECOパイプ・SUHパイプ車輪径(Φmm)100材質(車輪)エラストマータイプ差込み取付高(mm)127許容荷重(daN)50偏心(mm)32
差込ウレタンキャスター TMEHジャパン差込ウレタンキャスターTMEHジャパン
1,698税込1,868
1個
翌々日出荷から3日以内出荷
適合ECOパイプ・SUHパイプ材質(車輪)ウレタン
ウインカーステー用75mmボルト POSH Faithウインカーステー用75mmボルトPOSH Faith(2件のレビュー)
1,498税込1,648
1セット(2個)
当日出荷
サイズM10X75mmピッチ1.25
VESAプレート&スクエアクランプベースセット(ショートアーム) 75x75mm -101mm対応 2.25インチボール ラムマウントVESAプレート&スクエアクランプベースセット(ショートアーム) 75x75mm -101mm対応 2.25インチボールラムマウント
24,980税込27,478
1個
3日以内出荷
メーカー名:ラムマウントメーカー品番:RAM-D-2461U-C-247-4液晶ディスプレイ、モニターの取り付けに最適なVESAプレートと汎用性の高いラウンドベースのマウントセット。販売備考:※この商品は2.25インチボール規格です(二輪用ではありません)。主に液晶ディスプレイ/モニターなど大型デバイスの取付用。色[カラー]:ブラックサイズ:2.25インチボール重量[グラム]:1755材質[素材]:高強度アルミニウム(Marine-grade aluminum)、高強度複合材(High strength composite)内容量[数量]:1セット付属品:5/16inch-18 x 3inchネジx2、5/16inch-18ナイロンナットx2特記事項:この商品はDサイズ(2.25インチボール)規格となります。他のボールサイズとの互換性はありません。
特記この商品はDサイズ(2.25インチボール)規格となります。他のボールサイズとの互換性はありません。付属品5/16inch-18×3inchネジ×2、5/16inch-18ナイロンナット×2材質高強度アルミニウム(Marine-grade aluminum)、高強度複合材(High strength composite)ブラックサイズ2.25インチボール質量(g)1755
RS PRO, グラスファイバー強化ポリエステル, 高さ:75 mm, 奥行き:75 mm RS PRORS PRO, グラスファイバー強化ポリエステル, 高さ:75 mm, 奥行き:75 mmRS PRO
11,980税込13,178
1個
7日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 75 mm高さ = 75 mm幅 = 80 mm外形寸法 = 75 x 80 x 75mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = シリコン樹脂RoHS指令(10物質対応)対応
RS PRO, グラスファイバー強化ポリエステル, 高さ:75 mm, 奥行き:75 mm RS PRORS PRO, グラスファイバー強化ポリエステル, 高さ:75 mm, 奥行き:75 mmRS PRO
16,980税込18,678
1個
7日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 75 mm高さ = 75 mm幅 = 160 mm外形寸法 = 75 x 160 x 75mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なしシールド = あり透明ドア = なしガスケット材質 = シリコン樹脂RoHS指令(10物質対応)対応
差込キャスター TMEHジャパン差込キャスターTMEHジャパン
2,060税込2,266
1個
翌々日出荷から3日以内出荷
適合樹脂コーティングパイプ材質(車輪)ウレタンタイプ固定アウター式
アクセサリ HUTアクセサリ FASTエア TT&TL 75ml Hutchinsonアクセサリ HUTアクセサリ FASTエア TT&TL 75mlHutchinson
1,498税込1,648
1個
5日以内出荷
MOBILITY PLAYER OF THE FUTURE(ハッチンソン) - 130年以上にわたり、豊富なノウハウを持つ自転車用タイヤのリファレンスメーカーであるHutchinsonは、明日の課題に対応するために常に革新する専門知識を実証しています。 ファストエアは、パンク修理と空気入れを同時に行います。シーラントと圧縮空気がロード、MTB、チューブタイプ、チューブレスタイヤ(特別コネクターが必要)を修理し、空気を入れます。タイヤやチューブの交換をせずに90秒未満で1ミリまでのパンクを修理します。
用途MTB / ROAD / Cityセット内容Latex spray with screw-on nozzle容量(mL)75
HARDWARE、CASTER、75MM、TWIN WHEEL、LOCKING、WITH DRY LOCK、ERGOTRON BLACK ERGOTRON(エルゴトロン)HARDWARE、CASTER、75MM、TWIN WHEEL、LOCKING、WITH DRY LOCK、ERGOTRON BLACKERGOTRON(エルゴトロン)
3,898税込4,288
1個
翌々日出荷
75mmツインホイールロック付きキャスター。ドライロック搭載、エルゴトロン黒仕様。
HARDWARE、CASTER、75MM、TWIN WHEEL、NON-LOCKING、WITH DRY LOCK、ERGOTRON BLACK ERGOTRON(エルゴトロン)HARDWARE、CASTER、75MM、TWIN WHEEL、NON-LOCKING、WITH DRY LOCK、ERGOTRON BLACKERGOTRON(エルゴトロン)
3,898税込4,288
1個
翌々日出荷
75mmツインホイール非ロックキャスター。ドライロック搭載、エルゴトロン黒仕様。
75 Ohm High-Density BNC Jack Through-ho SAMTEC75 Ohm High-Density BNC Jack Through-hoSAMTEC
179税込197
1個
7日以内出荷
仕様●入数:1箱(1個入)●シリーズ:HDBNC●表面処理:金●コードの有無:なし●種類:RF●材質:銅合金●オス/メス:オス●種類:ナット●併用可能製品:HDBNC●コード番号:229-5052アズワン品番65-7569-65
M18 75mm ワイヤレス油圧カッター(ケース付き) ミルウォーキーツールM18 75mm ワイヤレス油圧カッター(ケース付き)ミルウォーキーツール
399,800税込439,780
1台
当日出荷
<1年保証対象>【延長保証登録】ミルウォーキーツール・ジャパン公式サイトの製品保証登録ページより、お客様情報・領収書番号・製品シリアル番号などの入力にて延長いただけます。”M12/18”シリーズのツール・本体製品(バッテリー・充電器・アクセサリ等を含まず)は最大3年に、”MX”シリーズのツール・本体製品は最大2年に延長いただけます。 高出力、省エネ設計のMILWAUKEE POWERSTATEブラシレスモーターは、ランタイムの改善、バッテリーの長寿命化をサポートします。 MILWAUKEE REDLITHIUM-IONバッテリーは、市場で最も耐久性があり、高出力、ランタイムの改善、バッテリーの長寿命化をサポートします。 REDLINKPLUSインテリジェンス搭載:モーターとバッテリーの使用状況を常にモニターすることで、工具とバッテリーの長寿命化とハイパフォーマンスの両立を実現 最大750mm2の銅を切断可能 15kVケーブル内蔵 ワイヤレスリモート:作業員がBluetooth接続を介してワイヤレスで遠隔操作が可能 ワイヤレスリモートでツールの接続が完了すると、緑色のLEDライトが点灯します。 ローカルからリモートカットモードへの切り替えが瞬時に可能 バランスの取れたデザイン、ハンドル、ツールハンガーにより、ヴォールトでのセットアップがこの上なく簡単です。 トレンチへのアクセスが容易なオープンジョーデザイン 完全閉鎖型の高速の油圧式ポンプ、ブラシレスモーター、REDLINKエレクトロニクス、REDLITHIUM-IONバッテリーが厳しい現場環境において作業員からの高い信頼を得ます。 MILWAUKEE ONE KEY テクノロジー搭載:作業員はツールの使用状況を確認し、推奨されるメンテナンスの通知を受信することで情報をワイヤレスでクラウドに同期できます。
仕様ワイヤレスリモート操作:あり、ワイヤレスリモート操作最大距離:25m、5.0Ahバッテリー装着時の切断数:100+付属品ケース、リモコン質量(kg)7.2(本体のみ)、7.9(5.0Ahバッテリー装着時)電源電圧(V)18出力(t)9角度調整範囲340°アズワン品番65-0279-88最大切断径(Φmm)銅:75mm / アルミニウム:75mm切断速度(秒)9.5
ボールベアリング75mm190mm 深溝6415 SKF(日本エスケイエフ)ボールベアリング75mm190mm 深溝6415SKF(日本エスケイエフ)
189,800税込208,780
1個
7日以内出荷
SKF Deep Groove Ball Bearing - 6145 This popular choice of ball bearing is one of the most commonly used and versatile of bearings, suitable for a wealth of applicationsDid you know that deep groove ball bearings can handle axial loads and radial loads in both directions Which can come in very handy for motors and household applicationsThe 6145 bearing has a basic dynamic load rating of 153 kN, a basic load rating of 114 kN and a fatigue load limit of 4.15 kNFeatures & Benefits Very versatile and suitable for high and very high speeds Requires very little maintenance and is easy to mount Featuring a cylindrical type bore Low friction, optimised for low noise and low vibration which enables high rotational speeds Steel type bearing Single row Bore diameter is 75 mm whilst the outside diameter is 190 mm What types of deep groove ball bearings are there Single row ball bearings feature a single row of balls Double row ball bearings feature two rows of balls Deep groove bearings come with shielded, sealed or open-end typesSKF 深溝ボールベアリングは、特に汎用性が高くなっています。ボア径は 75 mm、外径は 190 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。1列 円筒形タイプの穴 スチールタイプベアリング
仕様●内径:75mm●外径:190mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●静定格荷重:114kN●ボール材質:ステンレス鋼●動定格荷重:153kN●コード番号:207-5417アズワン品番65-7893-43
(MX929)HORN / R75 24V LOW TONE WITH S 三菱ふそう(MX929)HORN / R75 24V LOW TONE WITH S三菱ふそう
5,298税込5,828
1個
5日以内出荷
ハンドヘルドボックス Hammond Black 75 x 50.1 x 17mm HAMMONDハンドヘルドボックス Hammond Black 75 x 50.1 x 17mmHAMMOND
1,098税込1,208
1個
5日以内出荷
材質 = ABS樹脂奥行き = 75.00 mm幅 = 50.08 mm高さ = 17.00 mm一体形電池コンパートメント = なし重量 = 20gディスプレイウィンドウ = なし色 = Black外形寸法 = 75 x 50.1 x 17mm押しボタン = なし特殊機能 = 単三電池2本用の内蔵バッテリコンパートメント内部実装タイプ = 基板実装ボスシリーズ = 1553代表規格 = RoHSSoft Sided moulding with PCB Standoffs in lid and base. Recessed top cover for membrane keypad or label
RoHS指令(10物質対応)対応
差込キャスター TMEHジャパン差込キャスターTMEHジャパン
1,260税込1,386
1個
翌々日出荷
差込みタイプ、ECOパイプ・SUHパイプ適合(Φ50ウレタン)
材質(車輪)ウレタン質量(g)192種類自在車輪車輪2インチ(50mm相当)
絶縁DC-DCコンバータ Vout:5V dc 18 → 75 V dc 3W XP POWER絶縁DC-DCコンバータ Vout:5V dc 18 → 75 V dc 3WXP POWER
2,798税込3,078
1個
7日以内出荷
The XP Power ITU series offers a 3W power and has compact packageIt is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:5V dc●入力電圧範囲:18 → 75 V dc●入力電圧公称:48 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03アズワン品番65-7212-88
絶縁DC-DCコンバータ Vout:12V dc 18 → 75 V dc 3W XP POWER絶縁DC-DCコンバータ Vout:12V dc 18 → 75 V dc 3WXP POWER
2,798税込3,078
1個
7日以内出荷
The XP Power ITU series offers a 3W power and has compact packageIt is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:12V dc●入力電圧範囲:18 → 75 V dc●入力電圧公称:48 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03アズワン品番65-7212-91
絶縁DC-DCコンバータ Vout:± 12V dc 18 → 75 V dc 3W XP POWER絶縁DC-DCコンバータ Vout:± 12V dc 18 → 75 V dc 3WXP POWER
2,998税込3,298
1個
7日以内出荷
The XP Power ITU series offers a 3W power and has compact packageIt is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:± 12V dc●入力電圧範囲:18 → 75 V dc●入力電圧公称:48 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03●コード番号:213-4208アズワン品番65-7219-91
SMDレジスタ 75kΩ 0805 2012M 0.2W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))SMDレジスタ 75kΩ 0805 2012M 0.2W 1セット 25個入TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
2,698税込2,968
1セット(25個)
7日以内出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 rangeThe resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figuresThis, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:75kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6923-47
MiniLED 75V型 4K液晶 AIテレビ [地上・BS・110度CS] Hisense(ハイセンス)MiniLED 75V型 4K液晶 AIテレビ [地上・BS・110度CS]Hisense(ハイセンス)
419,800税込461,780
1台
8日以内出荷
MiniLEDの頂点へ。圧倒的な輝きとコントラスト。MiniLEDフラッグシップモデル。「ULED」はハイセンス独自のさまざまなディスプレイ技術の統合効果を意味します。ハイセンスがこだわる4つのキーポイントを満たしたハイエンド液晶テレビだけが「ULED」を名乗ります。鮮やかなコントラストバックライトのエリア別駆動によって表現される鮮やかなコントラスト。本物の色表現広色域パネルとカラーマネジメントによって実現した色表現。なめらかな動画倍速パネルとフレーム補間、クリアモーションで作り出されるなめらかな動画表現。精細なディテール精細感を引き上げる超解像度処理やノイズ処理によって描き出される精細なディテール。昼間のリビングルームでも見やすい高輝度性能、彩り豊かに表現する高純度色再現性、黒をより黒く表現する高コントラスト、そして映り込みを抑えて見やすい画面を実現する低反射性能など、フラッグシップモデルにふさわしい高画質映像を実現します。新開発「Mini-LED X」バックライトを搭載。高輝度の光をより効率的かつ精密に輝かせます。発光効率は昨年モデルと比べて20%向上し、同じ消費電力の場合、旧型より輝度が20%向上しています。さらに、パワーフォーカスレンズ技術を統合することで、光漏れ現象を抑え、隠れたディテールのすべてを驚異的なコントラストで映し出します。光漏れを抑える効果は旧型より最大150%向上しました。さらに、AIエンジンがMiniLEDバックライトをきめ細かくエリア分割しコントロールすることで、有機ELに迫る精密なコントラスト表現を実現します。従来の低反射処理よりも画面の映り込みを50%低減するARコートの低反射素材を採用。また、ヘイズ(曇り具合)も低く斜めから見ても白っぽくならない。強い光源の反射も大幅に抑えられ、明るいリビングでも昼間でも、暗部の黒が締まっていて、明部が明るく見やすい映像を実現します。ハイコントラストで高画質な広視野角仕様のADSパネルを採用。斜めから見ても色が褪せることがなく、みんなで高画質を楽しめます。さらに、広視野角シートPRO搭載によって、斜めから見る時の光漏れを90%以上抑えます。どこから見てもくっきり見やすい映像を実現します。リアルで鮮烈な色彩表現を量子ドットダイナミックカラーバックライトの光を量子ドットで変換することで純度の高い色を実現。従来の液晶より、特に緑と赤の色表現が大幅に改善できています。リアルに近い広色域を実現します。Pantone認証のリアルな色彩で、より豊かな色合いと深い没入感を実現。まるでその世界を生きているかのような、鮮やかすぎる体験を提供します。画質も、音質も、省エネも。すべての「最適」をくれる新AIエンジンHI-VIEW AIエンジンPROTVS社と共同開発した、最新AIエンジンを搭載。画質だけでなく、音質も省エネもすべてを司るテレビの「司令塔」。いつでも最高のパフォーマンスでエンタメをお楽しみいただけます。シーンに応じて自動画質調整を行うAI シナリオ入力信号、コンテンツの種類を認識し、それに適した画質モードに自動的に切り替えます。昼も夜も、ネット動画、映画、スポーツ、ゲームなど色々なコンテンツを楽しむ時も、AIが最適な画質チューニングで表現します。新4K衛星放送、UltraHDブルーレイや4Kネット動画で採用される最新のHDR規格に対応。驚異的なコントラストに加え、なめらかな色の階調も表現できる高品位なHDR映像で、制作者の意図を忠実に再現した映像をご家庭で楽しめます。AIが110W音響の潜在能力を解放、自宅で映画館のような音を味わう5.1.2ダイナミックサラウンド最大出力110Wの5.1.2ch音響システムを搭載。テレビの下部に左右各3つ、加えて側面のサイドスピーカー2つ、中央部のサブウーファー2つ、上向きのトップスピーカー2つ、包み込まれるような臨場感溢れる迫力音響を実現。さらにAIサウンドの最適化調整により、音響の潜在能力を最大限に引き出し、想像を超えるパフォーマンスを実現。AIで音声を自動に最適化AI サウンドコンテンツの種類を分析し、視聴体験に最適な音質モードに自動で切り替えます。ライブには重低音を強調し、映画には音の広がりを強化、また、聞き取りやすさを重視して人の声を補正するなど、シーンに応じた音質調整を行います。映画館のような臨場感を堪能できるDolby Atmos前後左右に加えて、高さ方向の音表現も可能な「Dolby Atmos」に対応。迫力ある立体サウンドで、映画館のような音響体験が味わえます。視聴環境に合わせて最適な音響に自動設定オーディオキャリブレーション部屋の環境に適したサウンドを自動設定。テレビから送り出すテスト信号をリモコンのマイクで受信・測定。視聴環境に合わせて音響特性を自動調整して、適切な設定で臨場感あるサウンドを楽しめます。原音の持つディテールがよみがえるオートボリューム番組とコマーシャルが変わるたびに頻繁にボリュームを合わせなくて済むほどの音量差に保ちます。映画やドラマでは爆発音などの大音量を抑える一方、聞き取りにくい呟きやささやきを適度に増幅し、製作者の意図する効果を損なわない範囲で安定した音量で再生します。さらにブルーレイディスク再生時でも音量低下を補って、他の番組ソースとの音量差を減らします。人の声を強調するクリア音声人の声を優先させて聞き取りやすく再構築し、映画やドラマなどの中で「声」を強調できます。テレビ視聴中に、効果音によって人の声が揉み消されたりすることを防ぎます。VIRフィルター高い音から低い音まで全ての音声帯域をフラットに整え、人の声やその他の肝心な部分の音まで綺麗で聞きやすく補正します。サウンドリマスターデジタル圧縮によって失われた周波数軸上の弱い信号を修復補償する事によって音質を改善します。音のディテール、明瞭度、ニュアンスなどを効果的に再現します。快適!パワーオンも、レスポンスも、アクセスもとにかく速いVIDAA OSハイセンス独自開発のお手軽スマートシステム「VIDAA OS」を搭載。パワーオンも、ボタン操作のレスポンスも、切り替えのアクセスもとにかく速い。国内外人気のネット動画アプリなどを数多くプリインストールしています。ダウンロードが不要で、手間なく世界中のエンタメを楽しめます。動画配信サービス12社の選択が手間なくできるVODダイレクトボタンが12個12社の動画配信サービスをダイレクトで選べます。テレビ電源オフのままダイレクトボタンを押すと、テレビがオンになって選択した動画配信の画面になります。声だけでテレビを操作、観たい動画も探せる音量、入力切替、動画検索、ビデオ再生などを声で操作できます。ハンズフリー仕様になりましたので、声掛けだけで、テレビを操作できます。リモコンが見つからない時に便利です。リアルに近いなめらかさを実現144HzVRR対応の倍速パネル通常の倍速(120Hzのリフレッシュレート)よりさらになめらかな144Hz VRR対応の倍速パネルを搭載。次世代のゲームを存分に楽しめます。144HzゲームモードPROインターフェースにHDMI 2.1を採用。4K 144p入力の最新ゲームデバイスでも約0.83msの低遅延を実現する「ゲームモードPRO」に対応。ゲーミングメニューゲームプレイに特化したメニューを新しく搭載しました。リフレッシュレート、HDR、VRRの状況を随時確認できます。画像が暗くて暗部のディテールがよく見えない時なども、メニューからカンタンにバックライトや暗部ガンマを調整できます。さらに、FPSゲームで活用できる「照準表示」も搭載しています。144Hz VRR (可変リフレッシュレート)出力デバイスのフレームレートと画面表示のリフレッシュレートを同期させることによって、映像のちらつきやカクツキが軽減され、描画ずれのないなめらかな映像でゲームが楽しめます。最新ゲーム機も快適にプレイできるHDMI 2.1対応HDMI2.1規格の4K120p入力に対応。ちらつきやカクツキが抑えられて、ストレスフリーにゲームを楽しめます。また、ゲーム機からの情報と連動して低遅延モードと高画質モードを自動で切り換えます。ALLM設定選択している入力機器からの情報に連動して、自動的に低遅延モードの設定に切り替えます。カクツキを抑えてなめらかに映し出すAMD FreeSync PremiumTM対応グラフィックのフレームレート(fps)とテレビのリフレッシュレート(Hz)を同期させて、カクツキやティアリングを低減。なめらかな映像で快適にゲームを楽しめます。スマホの画面をテレビにシェアiPhone&Android対応スクリーンシェアスマートフォンの画面をテレビに映し出せます。スマートフォンで撮影した写真や動画を大画面で見て楽しめます。Apple AirPlay2対応により、Apple製デバイスからの画面シェアが対応できます。また、Anyview Cast機能により、一部のAndroidTMデバイス及びWindows OSのパソコンからの画面シェアが対応できます。iPhone&AndroidTM両対応なので、スマホの買い替えなども心配不要です。Bluetooth®;対応テレビに向けなくても使えるBluetooth®;対応リモコンテレビとリモコンが見通せない場所でもリモコン操作ができます。スマートスピーカー連携Works with Alexa/Works with Apple Home対応スマートスピーカーやスマートフォンに話し掛ければテレビの電源を消したり、番組やネット動画を検索したりできます。料理をしている時にチャンネルを変更したり、ベットに入った後に消し忘れたテレビを消したり、便利につかえます。リビングで録画した番組を別の部屋でも楽しめるAnyviewホームサーバー機能1階のリビングの本機に接続したHDD(ハードディスク)で録画した番組を別の部屋のテレビで楽しむことができます。無線LAN国際標準規格のWi-Fi 6に対応し、通信速度の向上と接続の安定性を実現します。周りの環境に応じて画面を調整、消費電力を抑えるAI エネルギー × おまかセンサーPROAIエンジンと「おまかセンサー PRO」と連携し、周りの明るさに応じて自動的にテレビの輝度を調整。また、Mini-LED搭載で、暗部のバックライトを自動的に暗くすることもできるので、より省エネの効果が発揮できます。2画面表示生中継のスポーツのダブル観戦や、ニュースと子ども向けアニメの同時視聴、AirPlayによるスマートフォン画面の同時視聴ができます。一つの画面を大きく・もう一つの画面を小さくすることもできます。音声は、どちらかの画面の音声を聞けます。市販のUSB HDD (ハードディスク) を接続可能。録画データがいっぱいになったとき、新しいハードディスクに交換することで、大切な録画番組をまとめて保管・管理できます。裏番組を2番組同時録画。従来の地デジ/BS/CSのそれぞれ3波に3チューナーを搭載。番組を視聴中、地デジ/BS/CSの裏番組を2番組同時に録画することができます。簡単連続録画予約一度予約すれば、最終回まで毎回録画予約しなくてもOKです。テレビドラマなどの録画を簡単に行えます。毎回予約する煩わしさをなくし、録り忘れの心配もありません。番組延長などの時間変更にも対応します。録画番組を見たいシーンから再生。録画番組の切り替わりを自動的判断しチャプターを作成。見たいシーンからすぐに再生できます。3年保証お客様に安心して製品をお使いいただけるよう、すべてのハイセンス製品には保証が付いています。保証内容は製品によって異なります。保証の詳細と最新の情報については、製品に同梱されている保証書をご覧ください。
仕様【低反射】ARコート付属品取扱説明書、Bluetooth/赤外線リモコン、単三形乾電池×2、電源コード、転倒防止ひも1式、スタンド1式定格消費電力(W)320本体質量(kg)スタンド含む:40.5/スタンド含まない:35.1対応【HDR】HDR10/HLG/HDR10+/HDR10+Adaptive/Dolby Vision/Dolby Vision IQ、【倍速】120Hz倍速(ゲームモード時144Hz VRRに対応)、【壁掛け】VESA:600×400機能【AIピクチャー】高画質処理:AI 美肌リアリティー PRO/AI 4Kアップコンバート/AI バンディングノイズ制御/AI HDRアップコンバート、残像感低減:AI クリアモーション PRO/フレームジャダー低減、【システム】VIDAA【ネット動画サービス】Netflix/ Amazon Prime Video/ Disney+/ YouTube/ DAZN/ FIFA+/ Apple TV+/ ABEMA/ Hulu/ Lemino/ U-NEXT/ NHK+/ TVer/ Rakuten TV/ WOWOWオンデマンド/ FOD/ Net-VISION/ DMM TV/ BANDAI CHANNEL/ Amazon Music【スマートホーム】Works with Alexa / Apple Home、Anyview【ホームサーバー/クライアント、スマホからスクリーンシェア】Anyview Cast / Airplay2、Bluetoothイヤホン/ヘッドホン/サウンドバー、Bluetooth対応リモコン、マルチメディア(動画・音楽・写真)【無線LAN内蔵】IEEE802.11ax/ac/a/b/g/n【タイマー】オン/オフ【おまかセンサー(環境光センサー)】明るさ、色温度【音声操作】VIDAA Voice ハンズフリー、【高音質】eilex音響処理、オーディオキャリブレーションエンジンタイプHI-VIEW AIエンジン PRO視野角178/178スピーカースピーカー配置:5.1.2、スピーカー構成:フルレンジ15W×2/サブウーファー20W×1/トップスピーカー10Wx2/サイドスピーカー10W×2/センター10W×2、スピーカー最大出力:110Wモードゲーム:ゲームモード 144Hz ゲームモードPRO/HDMI2.1仕様:VRR、ALLm、AMD FreeSync PremiumTM音声規格Dolby ATMOS画面サイズ75V型画素数3840×2160天板寸法(cm)【最小テレビ台】50×44年間消費電力量(kW)170(26年基準測定値)省エネ基準達成率(%)1.02(※目標年度 2026年度)バックライトMini-LED X待機電力(W)0.5(※リモコンの電源OFF時)パネル広視野角パネルPRO入出力端子HDMI:HDMI 2.1×2/HDMI 2.0×2、eARC/ARC対応(HDMI入力2のみ)、USB:2(USB2.0×1、USB3.0×1)、LAN:1、光デジタル音声出力:1、ヘッドホン出力:1再生形式外付けHDD裏番組録画、録画機能:裏番組録画/2番組同時録画、現在番組/番組指定/日時指定/簡単連続録画、再生機能:早送り再生、コマ送り、スロー再生、0.5秒戻し、連続コマ戻し、1/20スキップ、追っかけ再生、続きから再生チューナー数BS 4K/110度CS 4K:2/地上デジタル(CATVパススルー方式対応):3/BS・110度CSデジタル:3寸法(幅W×高さH×奥行D)(cm)スタンド含む:167×99.5(103.5)×34.0※高さ2段階あり/スタンド含まない:167×96.4×4.5ドット構成【広色域】量子ドットダイナミックカラー
MiniLED 75V型 4K液晶 AIテレビ [地上・BS・110度CS] Hisense(ハイセンス)MiniLED 75V型 4K液晶 AIテレビ [地上・BS・110度CS]Hisense(ハイセンス)
289,800税込318,780
1台
8日以内出荷
クラスを超えるほど進化した、MiniLEDの新・ベストバイ。MiniLEDハイエンドモデル。「ULED」はハイセンス独自のさまざまなディスプレイ技術の統合効果を意味します。ハイセンスがこだわる4つのキーポイントを満たしたハイエンド液晶テレビだけが「ULED」を名乗ります。鮮やかなコントラストバックライトのエリア別駆動によって表現される鮮やかなコントラスト。本物の色表現広色域パネルとカラーマネジメントによって実現した色表現。なめらかな動画倍速パネルとフレーム補間、クリアモーションで作り出されるなめらかな動画表現。精細なディテール精細感を引き上げる超解像度処理やノイズ処理によって描き出される精細なディテール。従来の液晶テレビよりも小型のLEDバックライトを数多く敷き詰めることで、 細部までメリハリのある、明るく高コントラストな映像を実現しています。旧型と比べ、最大輝度67%向上、エリアコントロールの分割数も旧型の4倍以上を実現しました。さらに、AIエンジンがMiniLEDバックライトをきめ細かくエリア分割しコントロールすることで、クラスを超える精密なコントラスト表現を実現します。周りの映り込みを大幅に抑え、明るい部屋でも、クリアで観やすい低反射広視野角パネルPRO低反射フィルムパネルの表面に低反射フィルムを採用。外光の反射を抑えて、明るい部屋でも、映り込みの少ない画面を表示できます。非対応モデルに対して50%反射を低減しています。広視野角シートPROハイコントラストで高画質な広視野角仕様のADSパネルを採用。斜めから見ても色が褪せることがなく、みんなで高画質を楽しめます。さらに、広視野角シートPRO搭載によって、斜めから見る時の光漏れを90%以上抑えます。どこから見てもくっきり見やすい映像を実現します。豊富な色彩を実現広色域量子ドットバックライトの光を量子ドットで変換することで純度の高い色を実現。従来の液晶より、特に緑と赤の色表現が大幅に改善できています。Pantone認証のリアルな色彩で、より豊かな色合いと深い没入感を実現。まるでその世界を生きているかのような、鮮やかすぎる体験を提供します。画質も、音質も、省エネも。すべての「最適」をくれる新AIエンジンHI-VIEW AIエンジンPROTVS社と共同開発した、最新AIエンジンを搭載。画質だけでなく、音質も省エネもすべてを司るテレビの「司令塔」。いつでも最高のパフォーマンスでエンタメをお楽しみいただけます。シーンに応じて自動画質調整を行うAI シナリオ入力信号、コンテンツの種類を認識し、それに適した画質モードに自動的に切り替えます。昼も夜も、ネット動画、映画、スポーツ、ゲームなど色々なコンテンツを楽しむ時も、AIが最適な画質チューニングで表現します。様々なHDRフォーマットに対応新4K衛星放送、UltraHDブルーレイや4Kネット動画で採用される最新のHDR規格に対応。驚異的なコントラストに加え、なめらかな色の階調も表現できる高品位なHDR映像で、制作者の意図を忠実に再現した映像をご家庭で楽しめます。天井から音が降ってくるような立体音場を表現2.1.2空間サラウンドシステム最大出力60Wの2.1.2ch音響システムを搭載。テレビの下部に左右各1つ、加えて中央部のサブウーファー、上向きのトップスピーカー2つを配置。左右だけでなく、天井からも音が降ってくるような3D音響を実現。さらにAIサウンドの最適化調整により、音響の潜在能力を最大限に引き出し、クラスを超えるパフォーマンスを実現。AIで音声を自動に最適化AI サウンドコンテンツの種類を分析し、視聴体験に最適な音質モードに自動で切り替えます。ライブには重低音を強調し、映画には音の広がりを強化、また、聞き取りやすさを重視して人の声を補正するなど、シーンに応じた音質調整を行います。映画館のような臨場感を堪能できるDolby Atmos前後左右に加えて、高さ方向の音表現も可能な「Dolby Atmos」に対応。迫力ある立体サウンドで、映画館のような音響体験が味わえます。視聴環境に合わせて最適な音響に自動設定オーディオキャリブレーション部屋の環境に適したサウンドを自動設定。テレビから送り出すテスト信号をリモコンのマイクで受信・測定。視聴環境に合わせて音響特性を自動調整して、適切な設定で臨場感あるサウンドを楽しめます。原音の持つディテールがよみがえるオートボリューム番組とコマーシャルが変わるたびに頻繁にボリュームを合わせなくて済むほどの音量差に保ちます。映画やドラマでは爆発音などの大音量を抑える一方、聞き取りにくい呟きやささやきを適度に増幅し、製作者の意図する効果を損なわない範囲で安定した音量で再生します。さらにブルーレイディスク再生時でも音量低下を補って、他の番組ソースとの音量差を減らします。人の声を強調するクリア音声人の声を優先させて聞き取りやすく再構築し、映画やドラマなどの中で「声」を強調できます。テレビ視聴中に、効果音によって人の声が揉み消されたりすることを防ぎます。VIRフィルター高い音から低い音まで全ての音声帯域をフラットに整え、人の声やその他の肝心な部分の音まで綺麗で聞きやすく補正します。サウンドリマスターデジタル圧縮によって失われた周波数軸上の弱い信号を修復補償する事によって音質を改善します。音のディテール、明瞭度、ニュアンスなどを効果的に再現します。快適!パワーオンも、レスポンスも、アクセスもとにかく速いVIDAA OSハイセンス独自開発のお手軽スマートシステム「VIDAA OS」を搭載。パワーオンも、ボタン操作のレスポンスも、切り替えのアクセスもとにかく速い。国内外人気のネット動画アプリなどを数多くプリインストールしています。ダウンロードが不要で、手間なく世界中のエンタメを楽しめます。動画配信サービス12社の選択が手間なくできるVODダイレクトボタンが12個12社の動画配信サービスをダイレクトで選べます。テレビ電源オフのままダイレクトボタンを押すと、テレビがオンになって選択した動画配信の画面になります。声だけでテレビを操作、観たい動画も探せる音量、入力切替、動画検索、ビデオ再生などを声で操作できます。ハンズフリー仕様になりましたので、声掛けだけで、テレビを操作できます。リモコンが見つからない時に便利です。リアルに近いなめらかさを実現144HzVRR対応の倍速パネル通常の倍速(120Hzのリフレッシュレート)よりさらになめらかな144Hz VRR対応の倍速パネルを搭載。次世代のゲームを存分に楽しめます。144HzゲームモードPROインターフェースにHDMI 2.1を採用。4K 144p入力の最新ゲームデバイスでも約0.83msの低遅延を実現する「ゲームモードPRO」に対応。ゲーミングメニューゲームプレイに特化したメニューを新しく搭載しました。リフレッシュレート、HDR、VRRの状況を随時確認できます。画像が暗くて暗部のディテールがよく見えない時なども、メニューからカンタンにバックライトや暗部ガンマを調整できます。さらに、FPSゲームで活用できる「照準表示」も搭載しています。144Hz VRR (可変リフレッシュレート)出力デバイスのフレームレートと画面表示のリフレッシュレートを同期させることによって、映像のちらつきやカクツキが軽減され、描画ずれのないなめらかな映像でゲームが楽しめます。最新ゲーム機も快適にプレイできるHDMI 2.1対応HDMI2.1規格の4K120p入力に対応。ちらつきやカクツキが抑えられて、ストレスフリーにゲームを楽しめます。また、ゲーム機からの情報と連動して低遅延モードと高画質モードを自動で切り換えます。ALLM設定選択している入力機器からの情報に連動して、自動的に低遅延モードの設定に切り替えます。カクツキを抑えてなめらかに映し出すAMD FreeSync PremiumTM対応グラフィックのフレームレート(fps)とテレビのリフレッシュレート(Hz)を同期させて、カクツキやティアリングを低減。なめらかな映像で快適にゲームを楽しめます。スマホの画面をテレビにシェアiPhone&Android対応スクリーンシェアスマートフォンの画面をテレビに映し出せます。スマートフォンで撮影した写真や動画を大画面で見て楽しめます。Apple AirPlay2対応により、Apple製デバイスからの画面シェアが対応できます。また、Anyview Cast機能により、一部のAndroidTMデバイス及びWindows OSのパソコンからの画面シェアが対応できます。iPhone&AndroidTM両対応なので、スマホの買い替えなども心配不要です。Bluetooth®;対応テレビに向けなくても使えるBluetooth®;対応リモコンテレビとリモコンが見通せない場所でもリモコン操作ができます。スマートスピーカー連携Works with Alexa/Works with Apple Home対応スマートスピーカーやスマートフォンに話し掛ければテレビの電源を消したり、番組やネット動画を検索したりできます。料理をしている時にチャンネルを変更したり、ベットに入った後に消し忘れたテレビを消したり、便利につかえます。リビングで録画した番組を別の部屋でも楽しめるAnyviewホームサーバー機能1階のリビングの本機に接続したHDD(ハードディスク)で録画した番組を別の部屋のテレビで楽しむことができます。無線LAN国際標準規格のWi-Fi 6に対応し、通信速度の向上と接続の安定性を実現します。周りの環境に応じて画面を調整、消費電力を抑えるAI エネルギー × おまかセンサーPROAIエンジンと「おまかセンサー PRO」と連携し、周りの明るさに応じて自動的にテレビの輝度を調整。また、Mini-LED搭載で、暗部のバックライトを自動的に暗くすることもできるので、より省エネの効果が発揮できます。2画面表示生中継のスポーツのダブル観戦や、ニュースと子ども向けアニメの同時視聴、AirPlayによるスマートフォン画面の同時視聴ができます。一つの画面を大きく・もう一つの画面を小さくすることもできます。音声は、どちらかの画面の音声を聞けます。市販のUSB HDD (ハードディスク) を接続可能。録画データがいっぱいになったとき、新しいハードディスクに交換することで、大切な録画番組をまとめて保管・管理できます。裏番組を2番組同時録画。従来の地デジ/BS/CSのそれぞれ3波に3チューナーを搭載。番組を視聴中、地デジ/BS/CSの裏番組を2番組同時に録画することができます。一度予約すれば、最終回まで毎回録画予約しなくてもOKです。テレビドラマなどの録画を簡単に行えます。毎回予約する煩わしさをなくし、録り忘れの心配もありません。番組延長などの時間変更にも対応します。録画番組を見たいシーンから再生。録画番組の切り替わりを自動的判断しチャプターを作成。見たいシーンからすぐに再生できます。3年保証お客様に安心して製品をお使いいただけるよう、すべてのハイセンス製品には保証が付いています。保証内容は製品によって異なります。保証の詳細と最新の情報については、製品に同梱されている保証書をご覧ください。
仕様低反射付属品取扱説明書、Bluetooth/赤外線リモコン、単三形乾電池×2、電源コード、転倒防止ひも1式、スタンド1式定格消費電力(W)320本体質量(kg)スタンド含む:30.7/スタンド含まない:30.2対応【HDR】HDR10/HLG/HDR10+/HDR10+Adaptive/Dolby Vision/Dolby Vision IQ、【倍速】120Hz倍速(ゲームモード時144Hz VRRに対応)、【壁掛け】VESA:600×400機能【AIピクチャー】高画質処理:AI 美肌リアリティー PRO/AI 4Kアップコンバート/AI バンディングノイズ制御/AI HDRアップコンバート、残像感低減:AI クリアモーション PRO/フレームジャダー低減、【システム】VIDAA【ネット動画サービス】Netflix/ Amazon Prime Video/ Disney+/ YouTube/ DAZN/ FIFA+/ Apple TV+/ ABEMA/ Hulu/ Lemino/ U-NEXT/ NHK+/ TVer/ Rakuten TV/ WOWOWオンデマンド/ FOD/ Net-VISION/ DMM TV/ BANDAI CHANNEL/ Amazon Music【スマートホーム】Works with Alexa / Apple Home、Anyview【ホームサーバー/クライアント、スマホからスクリーンシェア】Anyview Cast / Airplay2、Bluetoothイヤホン/ヘッドホン/サウンドバー、Bluetooth対応リモコン、マルチメディア(動画・音楽・写真)【無線LAN内蔵】IEEE802.11ax/ac/a/b/g/n【タイマー】オン/オフ【おまかセンサー(環境光センサー)】明るさ、色温度【音声操作】VIDAA Voice ハンズフリー、【高音質】eilex音響処理、オーディオキャリブレーションエンジンタイプHI-VIEW AIエンジン PRO視野角178/178スピーカースピーカー配置:2.1.2、スピーカー構成:フルレンジ10W×2/サブウーファー20W×1/トップスピーカー10W×2、スピーカー最大出力:60Wモードゲームモード:144Hz ゲームモードPRO/HDMI2.1仕様:VRR、ALLm、AMD FreeSync PremiumTM音声規格Dolby ATMOS画面サイズ75V型画素数3840×2160天板寸法(cm)【最小テレビ台(テレビスタンドボックスサイズ+10cm)】53×47.3年間消費電力量(kW)173(※標準設定時)(26年基準測定値)省エネ基準達成率(%)1.01(※目標年度 2026年度)バックライトMini-LED PRO待機電力(W)0.5(※リモコンの電源OFF時)パネル広視野角パネルPRO入出力端子HDMI:HDMI 2.1×2/HDMI 2.0×2、eARC/ARC対応(HDMI入力2のみ)、USB:2(USB2.0×1、USB3.0×1)、LAN:1、光デジタル音声出力:1、ヘッドホン出力:1再生形式外付けHDD裏番組録画、録画機能:裏番組録画/2番組同時録画、現在番組/番組指定/日時指定/簡単連続録画、再生機能:早送り再生、コマ送り、スロー再生、0.5秒戻し、連続コマ戻し、1/20スキップ、追っかけ再生、続きから再生チューナー数BS 4K/110度CS 4K:2/地上デジタル(CATVパススルー方式対応):3/BS・110度CSデジタル:3/CATVパススルー方式寸法(幅W×高さH×奥行D)(cm)スタンド含む:166.8×102.1×37.3/スタンド含まない:166.8×96.2×7.6ドット構成広色域量子ドット
差込ESDキャスター TMEHジャパン差込ESDキャスターTMEHジャパン
1,940税込2,134
1個
3日以内出荷
材質(車輪)ESDゴム
樹脂用差込キャスター TMEHジャパン樹脂用差込キャスターTMEHジャパン
1,150税込1,265
1個
当日出荷から3日以内出荷
適合樹脂コーティングパイプ
PoEスプリッター/高出力/90W PoE+++給電 802.3bt準拠/RJ45ポート/12-48V DC対応/IP30準拠/-40~+75度/Ultra PoE to DCアダプター StarTech.comPoEスプリッター/高出力/90W PoE+++給電 802.3bt準拠/RJ45ポート/12-48V DC対応/IP30準拠/-40~+75度/Ultra PoE to DCアダプターStarTech.com
25,980税込28,578
1個
4日以内出荷
ハイパワー ギガビットPoEスプリッター:電源が利用できないネットワーク インフラを利用して非PoEデバイスに電力を供給。 PoE接続(最大90W)をRJ45データとDC電源(ターミナルブロック)に分割90W POE IEEE802.3bt:IEEE 802.3af(PoE /タイプ1)、IEEE 802.3at(PoE + /タイプ2)、IEEE 802.3bt(PoE ++ /タイプ3)に対応。 ターミナルブロック経由で12/16/24/48V DC(1.5A)用のDIPスイッチで構成可能な電源出力仕様:ハイスピード 1 Gbps/1 x RJ45 PoE入力/1 x Rj45データ出力/12V-48VDC 1.5A電源出力/4ピン端子ブロック電源出力/10/100/1000 Mbpsオートネゴシエーション/DIN/壁面取り付け可能産業クラスの性能と信頼性:MTBFは60万 時間(摂氏50度)/振動、衝撃、自由落下試験済み/IP-30アルミ筺体/-40Cから75Cに耐える動作温度StarTech.com の強み:Power over Ethernet Splitterには、DIN /壁取付用の取付金具と、2年間の保証と24時間年中無休の多言語テクニカルサポートが付属しています。
仕様●搭載コネクタ:1x RJ-45 (PoE+)、1x RJ-45 (データのみ)、1x ターミナルブロック (4線式)●ポート数:2●対応規格:IEEE 802.3 10BASE-T、IEEE 802.3u 100BASE-TX、IEEE 802.3ab 1000BASE-T、IEEE 802.3at PoE+、IEEE 802.3af PoE●POE:対応●最大ケーブル長:100m●ネットワーク速度:10/100/1000 Mbps●オートMDIX:対応●フルデュプレックス:対応●ジャンボフレーム:最大9K●ESD規格:IEC 61000-4-2 (接触 6KV、気中 8KV)●EFT規格:IEC 61000-4-4 (パワー 2KV、シグナル 2KV)●サージ規格:IEC 61000-4-5 (パワー 2KV、シグナル 2KV)●振動規格:EN 60068-2-6●衝撃規格:EN 60068-2-27●落下規格:EN 60068-2-32●ハウジング規格:IP-30●安全性規格:EN60950-1●対応プロトコル:CSMA/CD、IEEE 802.3bt PoE、IEEE 802.3at PoE+、IEEE 802.3af PoE●動作温度:-40℃~75℃●保存温度:-40℃~85℃●湿度:5%~95%(結露なきこと)●材質:スチール●色:ブラック●製品長さ:104mm●製品幅:82mm●製品高さ:32mm●製品質量:150g●付属品:端子台、ハードウェア取り付け金具セット、クイックスタートガイドRoHS指令(10物質対応)対応
ロジクール SIGNATURE M750 ワイヤレスマウス ロジクールロジクール SIGNATURE M750 ワイヤレスマウスロジクール
5,098税込5,608
1個
当日出荷
スマートなスクロール機能を備えた静音マウス スクロールホイールは独自のSmartWheelを採用しており、1行ごとのスクロールを精確に行うことができます。勢いよく回すと高速スクロールに切り替わるので、長い文書やWebページを素早く移動する際に便利です。またクリック音の煩わしさを解消するため、独自の静音技術SilentTouchを用いてクリック感はそのままに、クリック音を従来比90%軽減しています。 ※ロジクールのマウス「M170」との比較。独立した研究機関が1mの距離で測定した、左クリックのdBA値。 快適な使用感 長時間の作業も快適に行えるよう、手になじむ形状とラバーサイドグリップを採用し、親指部分にソフトな素材を使用しました。手の大きな方のためにラージサイズを用意しています。 2種類のワイヤレス接続 Bluetooth®;または同梱のLogi Bolt USBレシーバーを用いてワイヤレス接続できます。Windows®;やmacOS、Linux®;、Chrome OSTM、iPadOS、AndroidTMといった複数のプラットフォームで動作します。また、Chromebookでシームレスに動作することが確認されており、「Works with Chromebook」認定を受けています。 カスタマイズ可能なサイドボタンを搭載 専用アプリの「Logicool Option+」(Windows®;/macOS用)を使えば、必要に応じてサイドボタンの[戻る/進む]をコピー/貼り付けなどお好みのショートカットに簡単にカスタマイズできます。※Webサイトからダウンロードが必要です。 ワンタッチで接続デバイス間で簡単切り替え 最大3台のデバイスに接続することが可能で、本体の裏に搭載したEasy SwitchTMボタンを押すだけで接続デバイス間で簡単に切り替えられます。また複数のパソコンをシームレスにコントロールできるFlowにも対応。
付属品製品本体、logi bolt USBレシーバー、単三形乾電池x1、保証書、保証規定寸法(mm)61×39×103質量(g)103対応OS[Logi Bolt USBレシーバー] 必須:USBポートWindows(R) 10,11 以降、 macOS 10.10 以降、Linux(R)、ChromeOSTM [Bluetooth(R) Low Energy] Windows(R) 10,11 以降、macOS 10.15 以降、iPadOS 13.4 以降、Linux(R)、ChromeOSTM、AndroidTM 5.0以上接続サポート:2.4 GHz Logi Bolt USBレシーバー、Bluetooth(R) Low Energy接続方式無線分解能(dpi)400~4000センサーアドバンス オプティカル トラッキング機能チルト機能:有(バーチャルサイドスクロール)使用電池単三形乾電池×1ホイールスクロールホイール:有電池寿命Logi Boltレシーバー使用時:最大24カ月 Bluetooth(R)使用時:最大20カ月ボタン数6RoHS指令(10物質対応)対応ホイール数1無線通信方式アドバンス2.4GHzテクノロジー(Logi Bolt対応)、Bluetooth操作距離約10m
差込キャスター樹脂用U TMEHジャパン差込キャスター樹脂用UTMEHジャパン
1,260税込1,386
1個
翌々日出荷
差込みタイプ、樹脂コーティングパイプ適合(Φ50ウレタン)
材質(車輪)ウレタン質量(g)192種類自在車輪車輪2インチ(50mm相当)
有線LANアダプター/USB Type-C - RJ45/USB 3.0・3.1/ギガビットイーサネット/Thunderbolt 3 互換 StarTech.com有線LANアダプター/USB Type-C - RJ45/USB 3.0・3.1/ギガビットイーサネット/Thunderbolt 3 互換StarTech.com
3,500税込3,850
1個
翌々日出荷
セキュアな有線接続:ノートPC用ポータブル有線LANアダプター。MacBook/MacBook Pro、Surface、HP Elite Bookなど、USB-C/Thunderbolt 3対応デバイスをGbEネットワークに接続技術仕様:USB-C またはThunderbolt 3 | 1x RJ45 | 1 Gbps | 1000/100/10 Mbps 自動検出 | Realtek RTL8153 | 9Kジャンボフレーム | VLAN | WoL | USB バスパワー | IPv4/IPv6 チェックサムオフロード優れた機動性:小型軽量のケーブルレス設計で携帯に最適なUSB Type-C接続ネットワークアダプタ。外出先で安全にノートパソコンをギガビットイーサネットに接続プラグアンドプレイ :ドライバのセットアップが不要な簡単セットアップ。Windows XP/7/8.1/10/11、Windows Server 2008 R2, 2012, 2012 R2, 2016, 2019、Linux LTSカーネル 3.14、MacOS 10.7 - 10.15, 11.0, 12.0、 Chrome OSなどに対応ITプロに選ばれ続ける対応:メーカーによる製品に関する質問や相談の無料・無期限対応
用途USB-C搭載ノートパソコン/タブレット/デスクトップコンピュータに有線ネットワーク接続機能を追加コンピュータ筐体を開いたり、拡張スロットを使わずにギガビットイーサネット機能を追加外出中でもノートパソコンからギガビットネットワークに接続。ビジネス、ホームオフィス、外出が多いユーザーに最適ポート数1仕様【フルデュプレックスサポート】あり、【オートMDIX】あり、【ハードウェア/業界標準】IEEE 802.3、802.3u、802.3ab、【バス型】USB 3.0、【外部ポート】RJ-45材質【エンクロージャ】プラスチック長さ(mm)175幅(mm)141ブラック質量(g)58対応OSWindows 7/8/8.1/10/11、Windows Server 2008 R2/2012/2012 R2/2016/2019、macOS 10.7 - 10.15/11.0/12.0/13.0(VLANタギングは現在Mac OSではサポートされていません)、Linux Kernel 2.6.25以降(LTSバージョンのみ)互換性【ネットワーク】10/100/1000MbpsチップセットRealtek-RLT8153ジャンボフレーム【サポート】最大9Kインジケータ【LED】アクティビティ、電源USBタイプUSB3.0-5Gbit/s転送速度(Gbps)【最大データ】5(USB3.0)、2(イーサネット-フルデュプレックス)オス形状USBType-C(24pin)USB3.0(5Gbps)メス形状RJ-45変換タイプtypeC-LAN
小形セーフティ・リミットスイッチ 2接点シリーズ(直接開路動作付き) D4N omron(オムロン)小形セーフティ・リミットスイッチ 2接点シリーズ(直接開路動作付き) D4Nomron(オムロン)(7件のレビュー)
1,798税込1,978
1個
当日出荷から84日以内出荷
セーフティ・リミットスイッチの定番充実した品揃えをグローバルに提供。接点構成は1NC/1NO、2NC、2NC/1NO、3NCを品揃え。(スロー・アクションにはMBB仕様あり)省工数を実現し、交換作業を容易にする、M12コネクタタイプも品揃え。接触信頼性が高いAuクラッド接点を標準採用。一般負荷、微小負荷どちらにも対応。EN115、EN81-1、EN81-2に対応。(スロー・アクションタイプのみ)UL、EN(TUV)、CCC規格取得。
定格周波数(Hz)50/60絶縁抵抗(MΩ)100以上接触抵抗(mΩ)25以下耐衝撃(耐久)1000m/s2耐振動(誤動作)10~55Hz 片振幅0.75mm機械的耐久性1500万回以上最小適合負荷DC5V 1mA 抵抗負荷(N水準 参考値)許容操作速度1~500mm/s(形D4N-1120)感電保護クラスClassⅡ(二重絶縁)汚染度(使用環境)汚染度3(EN60947-5-1)許容操作頻度(回/min)最大30条件付短絡電流(A)100(EN60947-5-1)
...