RoHS指令(10物質対応)対応材質【金具/アダプタ】ステンレス(SUS304)内径(Φmm)25.4外径(Φmm)34.9補強層1Y/B最高使用圧力(MPa)3.5最小破壊圧力(MPa)14最小曲げ半径(mm)200概略質量(g/m)720構造内面チューブ/耐油性合成ゴム、補強層/合成繊維、外面カバー/耐候性合成ゴム適合流体一般作動油流体温度範囲(℃)-40~100推奨雰囲気温度(℃)-40~80規格【金具】G1” 管用平行メスねじ(オス30°シート)、【アダプタ】G1”メス30°シート(金具1009接続側)×R1”質量(g/個)【金具】505、【アダプタ】250六角対辺(mm)X:36、Y:41、アダプタ:41