カテゴリ

  • 接着剤・補修材(2)
  • 制御機器(1)
  • 知ってるようで、知らない。両面テープ・接着剤の最適な選び方(1)

「loctite222」の検索結果

関連キーワード
3件中 13
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
LOCTITE 222 LOCTITE(ロックタイト/ヘンケル)LOCTITE 222LOCTITE(ロックタイト/ヘンケル)(44件のレビュー)
1,298税込1,428
1本(10mL)ほか
当日出荷から8日以内出荷
低強度タイプ。M12以下のロックとシールに適します。耐振動・耐衝撃性良好で取外しも容易に行えます。チキソ性を有するため、使用部位への塗布後、液たれを低減します。
用途ねじの緩み止め。例えば、調整ねじや小径ねじ、かみ合い部分の長いねじなどに適しています。 低強度取りはずし可能(ねじ用)M12以下のロックとシールに適します。耐振動・耐衝撃性良好で取り外しも容易に行えます。使用温度範囲(℃)-55~150粘度(mPa・s[cP])900~1500破壊トルク/脱出トルク(Nm)6/4液色主成分嫌気性樹脂推奨ねじ径M12以下固着時間(分)25種別低強度その他【推奨硬化促進剤】74717649危険等級危険物の類別第四類危険物の品名第三石油類蛍光性危険物の性状非水溶性適合用途ねじ弛み止め主なワーク3次元形状
ねじロック 低強度 LOCTITE(ロックタイト/ヘンケル)ねじロック 低強度LOCTITE(ロックタイト/ヘンケル)(1件のレビュー)
899税込989
1個(10mL)
当日出荷
低強度タイプ。M12以下のロックとシールに適します。耐振動・耐衝撃性良好で取外しも容易に行えます。チキソ性を有するため、使用部位への塗布後、液たれを低減します。LOCTITE 222の相当品となります。
用途ねじの緩み止め。例えば、調整ねじや小径ねじ、かみ合い部分の長いねじなどに適しています。種別低粘度液色粘度(mPa・s[cP])900~1500(チキソ)破壊トルク/脱出トルク(Nm)6/4主成分嫌気性樹脂推奨ねじ径M12以下危険等級固着時間(分)25危険物の類別第四類危険物の品名第三石油類危険物の数量10mL危険物の性状非水溶性
ZF ジョイスティック,2軸 ZF CHERRYZF ジョイスティック,2軸ZF CHERRY
199,800税込219,780
1個
7日以内出荷
仕様軸の数:2 、 スイッチ技術:モーメンタリ 、 IP評価:IP67 、 タイプを処理:ノブ 、 ジョイスティックトラベル:15 ° 、 ターミナルタイプ:はんだ 、 動作温度 Min:0℃ 、 動作温度 Max:+50℃ 、 動作温度範囲:0 → +50℃ 、 Supplied with 9.4mm dia by 32.5mm long handle. Sub-miniature Force Operated Joystick (Model 462). This compact, two axis, force operated, precision joystick can be used for fingertip or thumb control and converts the input force of the operator to analogue output voltages, proportional to the applied force and input voltage. It incorporates piezo-resistive technology, first patented and used in joystick technology, by Ultra MSI (U.S. Patent No. 3454920). One of the smallest force type precision joysticks available, with a weight of only 11g Ideal where high precision control is required and where space is limited Infinite resolution, easy and natural to operate and high reliability (100,000 Hours MTBF) Epoxy sealed construction capable of sealing to IP67 Performs without loss of precision, throughout operational life Easy to integrate into instrument panels or for thumb operation in handgrips Ideal for computer cursor controls, robotics, medical or scanning equipment, security cameras and vehicle industrial equipment control When affixing control knobs to joysticks, use 0.035 hex key (see stock no ; 609-708 609-708 ). Loctite 222 is also recommended to lock threads on screws (see stock no ; 514-509 514-509 )RoHS指令(10物質対応)対応