カテゴリ
- 切削工具(16)
- 学童・教育用品(10)
- メカニカル部品(9)
- バイク純正部品(4)
- バイク部品(4)
- 空調・照明・電設資材(3)
- オフィス家具(2)
- 機構部品(1)
- 測定用品(1)
- クリーンルーム用品(1)
- 建材・エクステリア(1)
- ポンプ・送風機・電熱機器(1)
- パソコン/周辺機器(1)
絞り込み
ブランド
- 京セラ(16)
- SPARKFUN(10)
- SKF(日本エスケイエフ)(6)
- ホンダ(4)
- Panasonic(パナソニック)(3)
- インフォム(3)
- BODIS (ボディス)(3)
- RS PRO(2)
- ホームテイスト(2)
- TP-LINK(1)
- シュナイダーエレクトリック(1)
- ユニベール(1)
- GBRacing (ジービーレーシング)(1)
- ザイレムジャパン(1)
エコロジープロダクト
サービス分類
「lomu」の検索結果

チップ LOMU
京セラ¥20,980~税込¥23,078~1箱(10個)当日出荷から3日以内出荷形状長方形逃げ角(度)その他の逃げ角コーナー半径(mm)0.8穴の形状一部円筒穴両面40°~60°チップブレーカ両面
チップ LOMU-ER-GH
京セラ¥20,980~税込¥23,078~1パック(10個)翌々日出荷から3日以内出荷形状長方形90°厚さ許容差(mm)±0.13逃げ角(度)その他の逃げ角内接円許容差(mm)±0.05~±0.13コーナー半径(mm)0.8穴の有無ありコーナー高さ許容差(mm)±0.08~±0.18穴の形状一部円筒穴両面40°~60°チップブレーカ両面
チップ LOMU-ER-GM
京セラ¥20,980~税込¥23,078~1箱(10個)ほか当日出荷から6日以内出荷形状長方形90°厚さ許容差(mm)±0.13内接円許容差(mm)±0.05~±0.13穴の有無ありコーナー高さ許容差(mm)±0.08~±0.18穴の形状一部円筒穴両面40°~60°チップブレーカ両面
チップ LOMU-SM
京セラ¥19,980税込¥21,9781箱(10個)翌日出荷形状長方形90°厚さ許容差(mm)±0.13内接円許容差(mm)±0.05~±0.13コーナー半径(mm)0.8穴の有無ありコーナー高さ許容差(mm)±0.08~±0.18穴の形状一部円筒穴両面40°~60°チップブレーカ両面
フライス加工用インサート PVDコーティング PR1835
京セラ¥18,980~税込¥20,878~1箱(10個)当日出荷から4日以内出荷耐衝撃性に優れた安定性重視の超硬母材を採用しています。用途被削材:鋼、ステンレス鋼。チップ形状長方形材種PR1835
フライス加工用インサート PVDコーティング PR1810
京セラ¥18,980~税込¥20,878~1箱(10個)当日出荷から4日以内出荷熱伝導率に優れた独自母材を採用、鋳鉄の安定加工を実現します。用途被削材:鋳鉄。材種PR1810
フライス加工用インサート PVDコーティング PR1825
京セラ¥18,980~税込¥20,878~1箱(10個)当日出荷から9日以内出荷硬度と靭性のバランスに優れ、高い汎用性を誇ります。用途被削材:鋼。材種PR1825
高送りエンドミル MFH Boost用 チップ
京セラ¥16,980税込¥18,6781箱(10個)翌日出荷から6日以内出荷04サイズの小型チップ(両面4コーナ仕様)。加工径Φ22~最大縦切込み2.5mm対応。京セラ独自技術 3 次元凸型切れ刃の効果により、ワーク接触時の衝撃を抑制。外周刃 ワイパーをデザイン。多段加工時の壁面段差を軽減。用途鋼、鋳鉄、ステンレス鋼、チタン合金、Ni基耐熱合金などの肩・溝加工、ヘリカル・ランピング加工に仕様両面4コーナ厚さ(mm)4.4穴径(Φmm)4.1チップ幅(mm)9.1チップ長さ(mm)14.5コーナーR(mm)1
チップ PVDコーティング
京セラ¥25,980税込¥28,5781セット(10個)3日以内出荷から6日以内出荷特殊ナノ積層×多層構造のダブル積層技術。MEGACOAT NANO EXで長寿命加工を実現。耐摩耗性と耐欠損性を高次元で両立。独自の切れ刃設計で、高い耐欠損性と低抵抗を両立。特殊さらい刃形状と外周研磨仕様により、高品質と長寿命を実現。用途鋼加工用。汎用形状【インサート】長方形[L]精度M寸法D1(mm)4.55勝手右勝手[R]厚さ許容差(mm)±0.13内接円許容差(mm)±0.05-±0.15コーティングPVDコーティング / PR1825ブレーカGM寸法W1(mm)6.6穴の有無あり(一部円筒穴両面40°-60°)コーナー高さ許容差(mm)±0.08-±0.18寸法INSL(mm)13.19
チップ PVDコーティング
京セラ¥25,980税込¥28,5781セット(10個)3日以内出荷独自の切れ刃設計で、高い耐欠損性と低抵抗を両立。特殊さらい刃形状と外周研磨仕様により、高品質と長寿命を実現。用途ステンレス鋼。汎用形状【インサート】長方形[L]被削材ステンレス鋼精度M寸法D1(mm)4.55勝手右勝手[R]厚さ許容差(mm)±0.13内接円許容差(mm)±0.05-±0.15コーティングCVDコーティング / CA6535ブレーカGM寸法W1(mm)6.6穴の有無あり(一部円筒穴両面40°-60°)コーナー高さ許容差(mm)±0.08-±0.18寸法INSL(mm)13.19
チップ PVDコーティング
京セラ¥25,980税込¥28,5781セット(10個)3日以内出荷特殊ナノ積層×多層構造のダブル積層技術。MEGACOAT NANO EXで長寿命加工を実現。耐摩耗性と耐欠損性を高次元で両立。独自の切れ刃設計で、高い耐欠損性と低抵抗を両立。特殊さらい刃形状と外周研磨仕様により、高品質と長寿命を実現。用途鋳鉄加工用。汎用形状【インサート】長方形[L]精度M寸法D1(mm)4.55勝手右勝手[R]厚さ許容差(mm)±0.13内接円許容差(mm)±0.05-±0.15コーティングPVDコーティング / PR1810ブレーカGM寸法W1(mm)6.6穴の有無あり(一部円筒穴両面40°-60°)コーナー高さ許容差(mm)±0.08-±0.18寸法INSL(mm)13.19
チップ PVDコーティング
京セラ¥25,980税込¥28,5781セット(10個)3日以内出荷特殊ナノ積層×多層構造のダブル積層技術。MEGACOAT NANO EXで長寿命加工を実現。耐摩耗性と耐欠損性を高次元で両立。独自の切れ刃設計で、高い耐欠損性と低抵抗を両立。特殊さらい刃形状と外周研磨仕様により、高品質と長寿命を実現。用途鋼加工用・ステンレス鋼加工用。汎用形状【インサート】長方形[L]精度M寸法D1(mm)4.55勝手右勝手[R]厚さ許容差(mm)±0.13内接円許容差(mm)±0.05-±0.15コーティングPVDコーティング / PR1835ブレーカGM寸法W1(mm)6.6穴の有無あり(一部円筒穴両面40°-60°)コーナー高さ許容差(mm)±0.08-±0.18寸法INSL(mm)13.19
容積式ポンプ
ザイレムジャパン¥20,980税込¥23,0781個当日出荷Do not use for volatile low flash point solvents or fuels, also un-suitable for flammable liquids or in explosive atmospheres。CE, NSF。Flojet RLF diaphragm pumps。Ultra Compact diaphragm pump uses unique Duplex design to deliver flow and pressure comparable to much larger pumps。Suitable for water and light water based chemicals。Pumps can be situated above water level。Self Priming up to 0.75m Maximum liquid temperature 43℃ Can run dry for extended period Built-in thermal overload protection Low amp draw for battery powered applications Pressure switch control for automatic on/off if required Built in backflow preventerタイプドライブ:電気、出力標準ねじ/接続タイプ:ホースバーブシリーズRLF222電源電圧24 V dc最大流量(L/min)3.8番号コード:705-9330最高使用圧力2.4 bar最高温度(℃)液体:+43寸法(m)ヘッド:最大25接続入力:3/8 in タケノコホース、出力:3/8 in ホース タケノコ型ポンプダイアフラム材質(ボディ)PP入力(W)30アズワン品番63-7720-52
BE9300 壁面取り付け型 Wi-Fi 7アクセスポイント
TP-LINK¥72,980税込¥80,2781個翌々日出荷6ストリームトライバンドWi-Fi 7対応で最大9.3Gbps(6GHz:5765Mbps+5GHz:2882Mbps+2.4GHz:688Mbps)を提供。壁面に調和する洗練されたデザインで、付属カバーのペイントにも対応。盗難防止用隠しロック搭載でデバイスの物理的セキュリティを強化。2.5Gポートx2(PoE+/PoE++ Inx1)+ギガビットポートx3(PoE Outx2またはPoE+ Outx1)の柔軟な有線接続。320MHzチャンネル幅・MLO・Multi-RU・4K-QAMで低遅延の快適な通信環境を実現。Omada SDNとの連携により手軽にセットアップ可能。集中型クラウド管理・Omadaメッシュ・シームレスローミングに対応。380台以上の同時接続と最大100m2のカバレッジで安定したWi-Fiを提供。規格IEEE 802.11a/b/g/n/ac/ax/be伝送速度(Mbps)6GHz:最大5765、5GHz:最大2882、2.4GHz:最大688周波数(GHz)6、5、2.4
LDL40X2灯直付スクールコンフォ連調
Panasonic(パナソニック)¥14,980税込¥16,4781個4日以内出荷長さ(mm)1261幅(mm)238高さ(mm)75器具・セット器具のみグリーン購入法適合調光の可否可
可動棚付きフロアベッド(シングル)ベッドフレーム、ロースタイル、スリムヘッドボード|Elfom エルフォム
ホームテイスト¥26,980税込¥29,6781台7日以内出荷1500Wまで使用可能な2口コンセント付きフロアベッド! スリムなヘッドボードには2枚の可動棚をお好みの位置に配置可能! コンセント付きスリムヘッドボード F★★★★を取得した安心・安全の低ホルムアルデヒド仕様! 美しいリアルな木目調 開放感あふれるロールスタイル ズレを防ぐ落とし込みタイプ材質パーチクルボード、MDF/すのこ:合板(LVL)/表面材:プリント紙化粧合板質量(kg)(約)38サイズシングル種類すのこベッド寸法(幅W×奥行D×高さH)(cm)(約)120×216×76ホルムアルデヒド等級F★★★★
可動棚付きフロアベッド(ダブル)ベッドフレーム、ロースタイル、スリムヘッドボード|Elfom エルフォム
ホームテイスト¥36,980税込¥40,6781台7日以内出荷1500Wまで使用可能な2口コンセント付きフロアベッド! スリムなヘッドボードには2枚の可動棚をお好みの位置に配置可能! コンセント付きスリムヘッドボード F★★★★を取得した安心・安全の低ホルムアルデヒド仕様! 美しいリアルな木目調 開放感あふれるロールスタイル ズレを防ぐ落とし込みタイプ材質パーチクルボード、MDF/すのこ:合板(LVL)/表面材:プリント紙化粧合板質量(kg)(約)47サイズダブル種類すのこベッド寸法(幅W×奥行D×高さH)(cm)(約)163×216×76ホルムアルデヒド等級F★★★★
ローラーベアリング 内径100mm レース幅77.5mm
SKF(日本エスケイエフ)¥325,980税込¥358,5781個7日以内出荷SKF Taper Roller Bearing, 100 mm ID, 215 mm OD - 32320 If you need reliable bearings that can accommodate simultaneous axial and radial loads, give these taper roller bearings from SKF a go。Their surface finish encourages lubricant film formation for仕様●内径:100mm●外径:215mm●ローラーベアリングタイプ:テーパー●レース幅:77.5mm●ボアタイプ:パラレル●静定格荷重:780kN●行数:1●ローラー材質:スチール●動定格荷重:617kN●エンドタイプ:オープン●基準速度:2200rpm●速度を制限:3200rpm●疲労限度荷重:83kN●コード番号:208-0076アズワン品番65-7927-71
ローラーベアリング 内径140mm レース幅45.75mm
SKF(日本エスケイエフ)¥228,980税込¥251,8781個7日以内出荷SKF Taper Roller Bearing, 140 mm ID, 250 mm OD - 30228 This taper roller bearing from SKF uses tapered rollers and raceways to accommodate simultaneous axial and radial loads。It reduces rotational friction and noise by keeping moving parts separate。仕様●内径:140mm●外径:250mm●ローラーベアリングタイプ:テーパー●レース幅:45.75mm●ボアタイプ:パラレル●静定格荷重:570kN●行数:1●ローラー材質:スチール●動定格荷重:451kN●エンドタイプ:オープン●基準速度:1900rpm●速度を制限:2600rpm●疲労限度荷重:58.5kN●コード番号:207-9993アズワン品番65-7922-33
Oリング RS PRO EPDM, 2mm
RS PRO¥8,998税込¥9,8981個7日以内出荷The RS Pro EPDM sponge cord often utilized for draft exclusion of windows, doors and floorboards. It can be compressed by almost 90% of its original profile. These flexible properties allow this cord to be compressed into floorboard and gaps much smaller than its original form by stretching it during the installation process.Low and high temperature capability is good Excellent resistance to weathering and ozone, water and steam Good performance in castor and some phosphate ester-based fluids仕様直径 = 2mm材料 = EPDM長さ = 10mRoHS指令(10物質対応)対応
ボールベアリング130mm230mm アンギュラ・コンタクト7226 BCBM
SKF(日本エスケイエフ)¥245,980税込¥270,5781個7日以内出荷SKF Ball Bearing, 130 mm ID, 230 mm OD - 7226 BCBM Need a durable bearing thats able to accommodate a combined radial and axial load This angular contact bearing from SKF has inner and outer raceways that are displaced relative to each other in the direction of the bearing axis。This means it can safely handle the pressure from simultaneous loads。As this unit is a low-friction option, it offers a long service life and operates at a low temperature。It meets both British and EU electrostatic discharge standards, you can be sure it wont cause damage to equipment through accidental electrostatic discharge。This type of bearing is commonly used throughout heavy and light industries and can be found in everything from gearboxes to pumps and electric motors. Open end type Inside diameter of 130 mm Outside diameter of 230 mm Race width of 40 mm Nominal contact angle of 40 Application Information Machine tooling Steel mills Wind energy industry, including turbinesSKF アングルコンタクトボールベアリングは、内面が 130 mm、外輪軌道が 230 mm で、ベアリング軸方向に相対的に配置されます。このベアリングは、複合荷重(ラジアル荷重とアキシャル荷重を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 When should I use an angular contact bearing 1列 円筒形タイプの穴 スチール製ベアリング 公称接触角: 40 °Angular contact bearings are ideal for use in machinery that demands a high level of accuracy and durability。Theyre commonly used in machine tool spindles, vacuum pumps and centrifuges.仕様●内径:130mm●外径:230mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:40mm●エンドタイプ:オープン●行数:1●静定格荷重:193kN●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:186kN●コード番号:207-5503アズワン品番65-7892-72
RS PRO テストリード/コネクタキット
RS PRO¥9,898税込¥10,8881個7日以内出荷ヒューズ付きテストリードセット RS PRO is proud to introduce a set of high-quality test leads designed for use with testing equipment such as digital multimeters and oscilloscopes. These test leads comprise of fused probes to 90° 4mm plugs with generous 1.5m length silicone cables.特長と利点4 mmプラグ CAT III 600 V . Fused probe . 1.5m silicone cablesLead Rating1kV CAT III / 600V CAT IV . Fused: 500 mA FF, 1kV HBC 50kA製品の内容. Red & Black lead assembly用途テスト/計測機器 . Multimeter Test 電子機器の点検修理Why would you choose RS PRO.RS PRO is our own brand of high-quality products whilst bringing you great value for money. Our wide range of products has been engineered to meet high industry standards, so you are ensured reliable and robust solutions.仕様キット内容 = 黒リードアセンブリ x 1 、赤リードアセンブリ x 1RoHS指令(10物質対応)対応
ローラーベアリング 内径190mm レース幅47.85mm
SKF(日本エスケイエフ)¥233,980税込¥257,3781個7日以内出荷。SKF Tapered Roller Bearing, Single Row - 32932 Our SKF single row tapered roller bearing is designed to accommodate combined loads such as simultaneously acting radial and axial loads。This SKF bearing has a 190 mm bore diameter and 45 mm total bearing width and is the perfect solution for rigid bearing applications。Features & Benefits Low friction and enhanced operational reliability Can be adjusted against a second tapered roller bearing。By applying a preload, a rigid bearing application can be achieved Running-in period with reduced temperature peaks Features a 260 mm outside diameter Separable and interchangeable The inner ring with roller and cage assembly (cone) can be mounted separately from the outer ring (cup)。Furthermore, the separable components are interchangeable。This facilitates mounting, dismounting and also maintenance inspection routines 227.49 mm inner ring shoulder diameter 45 mm width of the inner ring and 34 mm width of the outer ring How does a tapered roller bearing work The projection lines of the raceways meet at a common point on the bearing axis which provides a true rolling action and therefore low frictional moments during operation。The axial load carrying capacity tapered roller bearing increases with an increasing contact angle。The size of the contact angle, which is usually between 10° and 30° is related to the calculation factor of the larger the value.SKF 単列テーパーローラーベアリングは、複合負荷に対応すると同時にラジアル荷重とアキシャル荷重を同時に作用するように設計されています。軌道の投影線がベアリング軸のコモンポイントに接触することで、本格的な転がり動作を実現し、動作中の摩擦モーメントが低くなります。先細ローラーベアリングの軸方向荷重伝達能力は、接点角 α の増加に伴って増加します。コンタクト角度のサイズ(通常は 10 ° → 30 ° )は、計算係数 e ( e の値が大きいほど、コンタクト角度が大きくなります)と関係があります。低摩擦 運用の信頼性の向上 ベアリングの剛性強化 通常、1 列先細ローラーベアリングは、2 番目の先細ローラーベアリングに対して調整されます。プリロードを適用することで、硬質ベアリングの用途を実現できます。 温度ピークが減少した実行イン期間 分離可能及び交換可能 内輪、ローラー、保持器アセンブリ(コーン)は、外輪(カップ)とは別に取り付けることができます。さらに、分離可能なコンポーネント(図6 )は交換可能です。これにより、取り付け・取り外し・メンテナンスの検査ルーチンが容易になります。仕様●内径:190mm●外径:260mm●ローラーベアリングタイプ:テーパー●レース幅:47.85mm●ボアタイプ:パラレル●静定格荷重:765kN●行数:1●動定格荷重:443kN●基準速度:1800 r/min●速度を制限:2200 r/min●疲労限度荷重:72kN●コード番号:208-0080アズワン品番65-7927-74
ローラーベアリング 内径160mm レース幅51mm
SKF(日本エスケイエフ)¥223,980税込¥246,3781個7日以内出荷SKF Taper Roller Bearing, 160 mm ID, 240 mm OD - 32032 X Need a bearing solution to accommodate simultaneous axial and radial loads This taper roller bearing from SKF uses tapered rollers and raceways to do just that。It also reduces rotational friction and noise thanks to precision-engineered parts and an optimised design that lengthens its service life。Plus, thanks to a surface finish that promotes lubricant film formation, this unit is a durable choice。It has separable and interchangeable components, so its simple to perform maintenance and inspection。Adjust it against a second taper roller bearing and apply a preload for rigid bearing applications. Parallel bore type Compact structure Low maintenance, noise and vibration Inside diameter of 160 mm Outside diameter of 240 mm Race width of 51 mm Application Information Automotive production Agricultural industry Construction and mining applications Medical and pharmaceutical industriesSKF 単列テーパーローラーベアリングは、複合負荷に対応すると同時にラジアル荷重とアキシャル荷重を同時に作用するように設計されています。軌道の投影線がベアリング軸のコモンポイントに接触することで、本格的な転がり動作を実現し、動作中の摩擦モーメントが低くなります。先細ローラーベアリングの軸方向荷重伝達能力は、接点角 α の増加に伴って増加します。コンタクト角度のサイズ(通常は 10 ° → 30 ° )は、計算係数 e ( e の値が大きいほど、コンタクト角度が大きくなります)と関係があります。 How much maintenance does this taper roller bearing require 低摩擦 運用の信頼性の向上 ベアリングの剛性強化 通常、1 列先細ローラーベアリングは、2 番目の先細ローラーベアリングに対して調整されます。プリロードを適用することで、硬質ベアリングの用途を実現できます。 温度ピークが減少した実行イン期間 分離可能及び交換可能 内輪、ローラー、保持器アセンブリ(コーン)は、外輪(カップ)とは別に取り付けることができます。さらに、分離可能なコンポーネント(図6 )は交換可能です。これにより、取り付け・取り外し・メンテナンスの検査ルーチンが容易になります。As it produces low levels of friction, this product operates at a relatively low temperature。This means it experiences minimal wear and tear and is a low-maintenance choice.仕様●内径:160mm●外径:240mm●ローラーベアリングタイプ:テーパー●レース幅:51mm●ボアタイプ:パラレル●静定格荷重:780kN●行数:1●ローラー材質:スチール●動定格荷重:532kN●エンドタイプ:オープン●基準速度:2000rpm●速度を制限:2400rpm●疲労限度荷重:76.5kN●コード番号:208-0035アズワン品番65-7927-72
ローラーベアリング 内径200mm レース幅54.18mm
SKF(日本エスケイエフ)¥271,980税込¥299,1781個7日以内出荷。SKF Taper Roller Bearing, 200 mm ID, 280 mm OD - 32940 This SKF bearing features tapered rollers and rings (or raceways) and provides an effective solution when you need to accommodate simultaneous thrust and radial loads。Its optimised design and surface finish promote lubricant film formation。This means friction is reduced during rotation, which increases durability and extends the units working life。It also helps the bearing run quietly。Thanks to this reliably long service life, you dont need to replace the bearing as frequently as some alternatives。Separable, interchangeable components make maintenance and inspection easy. Parallel bore type Compact structure Low maintenance, noise and vibration Inside diameter of 200 mm Outside diameter of 280 mm Race width of 54.18 mm Application Information Electric motors Fans Gearboxes PumpsSKF 単列テーパーローラーベアリングは、複合負荷に対応すると同時にラジアル荷重とアキシャル荷重を同時に作用するように設計されています。軌道の投影線がベアリング軸のコモンポイントに接触することで、本格的な転がり動作を実現し、動作中の摩擦モーメントが低くなります。先細ローラーベアリングの軸方向荷重伝達能力は、接点角 α の増加に伴って増加します。コンタクト角度のサイズ(通常は 10 ° → 30 ° )は、計算係数 e ( e の値が大きいほど、コンタクト角度が大きくなります)と関係があります。 What is static load bearing 低摩擦 運用の信頼性の向上 ベアリングの剛性強化 通常、1 列先細ローラーベアリングは、2 番目の先細ローラーベアリングに対して調整されます。プリロードを適用することで、硬質ベアリングの用途を実現できます。 温度ピークが減少した実行イン期間 分離可能及び交換可能 内輪、ローラー、保持器アセンブリ(コーン)は、外輪(カップ)とは別に取り付けることができます。さらに、分離可能なコンポーネント(図6 )は交換可能です。これにより、取り付け・取り外し・メンテナンスの検査ルーチンが容易になります。The static load rating for bearings is the maximum load they can hold before suffering damage。Exceeding this limit creates undue contact stress on the most heavily-loaded rolling element (the raceway) and will cause permanent deformation。Choosing the correct bearing for the required load is vital.仕様●内径:200mm●外径:280mm●ローラーベアリングタイプ:テーパー●レース幅:54.18mm●ボアタイプ:パラレル●静定格荷重:950kN●行数:1●ローラー材質:スチール●動定格荷重:588kN●エンドタイプ:オープン●基準速度:1700rpm●速度を制限:2000rpm●疲労限度荷重:88kN●コード番号:208-0081アズワン品番65-7929-25
【オーダー】遮光カーテン ウォム 日本製 遮光カーテン
ユニベール¥3,500税込¥3,8501枚9日以内出荷用途・ご家庭、事務所、オフィス、お店に。 ・フックが付いた状態でお届けするので、すぐにご使用いただけます。サービス分類オーダー・加工
LOAD CELL AMP HX711
SPARKFUN¥3,500税込¥3,8501個33日以内出荷。Description。The SparkFun Load Cell Amplifier is a small breakout board for the HX711 IC that allows you to easily read load cells to measure weight. By connecting the amplifier to your microcontroller you will be able to read the changes in the resistance of the load cell, and with some calibration you'll be able to get very accurate weight measurements. This can be handy for creating your own industrial scale, process control or simple presence detection.。This version of the SparkFun Load Cell Amplifier features a few changes that you specifically asked for! We have separated the analog and digital supply, as well as added a 3.3uH inductor and a 0.1uF filter capacitor for digital supply. Need even more? Checkout the SparkFun Qwiic Scale. It has all the features of the HX711 but with additional library support, a true I2C interface, and no soldering required!。The HX711 uses a two-wire interface(Clock and Data)for communication. Any microcontroller's GPIO pins should work, and numerous libraries have been written, making it easy to read data from the HX711. Check the hookup guide below for more information.。Load cells use a four-wire Wheatstone bridge configuration to connect to the HX711. These are commonly colored RED, BLK, WHT, GRN and YLW. Each color corresponds to the conventional color coding of load cells:Red(Excitation+ or VCC)。Black(Excitation- or GND)。White(Amplifier-, Signal- or Output-)。Green(A+, S+ or O+)。Yellow(Shield)。The YLW pin acts as an optional input that is not hooked up to the strain gauge but is utilized to ground and shield against outside EMI(electromagnetic interference). Please keep in mind that some load cells might have slight variations in color coding.。Note:Special thanks to Bodge for supplying the Library for the HX711!。Get Started with the HX711 Load Cell Amplifier Guide。Features。Operation Voltage:2.7V--5V。Operation Current:< 1.5mA。Selectable 10SPS or 80SPS output data rate。Simultaneous 50 and 60Hz supply rejectionアズワン品番67-0362-17