カテゴリ
- 制御機器(44)
- コンプレッサー・空圧機器・ホース(39)
- 学童・教育用品(29)
- 自動車純正部品(18)
- メカニカル部品(4)
- 配管・水廻り設備部材(3)
- パソコン/周辺機器(3)
- 物流用品(2)
- 梱包用品(2)
- ねじ・ボルト・釘(1)
絞り込み
ブランド
- RS PRO(51)
- SPARKFUN(25)
- トヨタ(16)
- AMPHENOL(7)
- フエニックス・コンタクト(5)
- DELTRON(5)
- SCHURTER(5)
- Seeed Studio(5)
- SKF(日本エスケイエフ)(3)
- SIEMENS(3)
- ヘラマンタイトン(旧:タイトン)(2)
- ミツビシ(2)
- ARCOLECTRIC(2)
- FCT - A MOLEX COMPANY(2)
- FINDER(2)
- Festo(2)
- Thermalright(2)
- HIROSE(ヒロセ電機)(1)
- ワゴジャパン(1)
- ブランドをもっと見る
エコロジープロダクト
「long screw」の検索結果

ステンレス 寸切ボルト
ダイドーハント(旧:大同製鋲所)(6件のレビュー)¥199~税込¥219~1本ほか当日出荷から9日以内出荷上から下までねじ部で頭のないボルトです。サビにくいSUS304ステンレス製用途軽工作品に、建設・設備関連に、天井吊など多用途
ヒロセ電機 DH60A-SCREW Screw Lock DHシリーズ M2 x 0.4
HIROSE(ヒロセ電機)¥299税込¥3291袋(10個)7日以内出荷仕様タイプ = ねじロックスレッドサイズ = M2 x 0.4ネジ長さ = 10mm素材 = 鋼コネクタタイプ = インターフェースコネクタ仕上げ = ニッケルシリーズ = DHDHシリーズパネル切り抜きRoHS指令(10物質対応)対応
Screw - Phillip Head M3×12mm, 3 pack
SPARKFUN¥239税込¥2631個33日以内出荷Description。These are Philips-head M3 screws. They are 12mm long and come in packs of three. This is the screw size that the MiP robotic Platform and its add-on boards uses. Check below for the associated hardware.アズワン品番67-0425-12
Screw Terminals 3.5mm Pitch 4-Pin
SPARKFUN¥529税込¥5821個33日以内出荷Description。This is a Screw Terminal with 3.5mm pitch pins. Comes in 2, 3, or 4 positions and have the really cool feature of slide-locking together to form any size you need(4, 5, up to 20 without problems). Rated up to 300V @ 10A. Terminal can accept 26 to 16AWG wire. 3.5mm/138mil pin pitch will not fit standard 0.1" perf boards but this is the most common pitch screw terminal.アズワン品番67-0425-71
SparkFun Soil Moisture Sensor with Screw Terminals
SPARKFUN¥2,298税込¥2,5281個33日以内出荷Description。The SparkFun Soil Moisture Sensor is a simple breakout for measuring the moisture in soil and similar materials. The soil moisture sensor is pretty straightforward to use. The two large, exposed pads function as probes for the sensor, together acting as a variable resistor. The more water that is in the soil means the better the conductivity between the pads will be, resulting in a lower resistance and a higher SIG out. This version of the Soil Moisture Sensor includes a 3-pin screw pin terminal pre-soldered to the board for easy wiring and setup.。To get the SparkFun Soil Moisture Sensor functioning, all you will need is to connect the VCC and GND pins to your Arduino-based device(or compatible development board). You will receive a SIG out, which will depend on the amount of water in the soil. One commonly known issue with soil moisture senors is their short lifespan when exposed to a moist environment. To combat this, we've had the PCB coated in gold finishing(ENIG, or Electroless Nickel Immersion Gold).。Note:Check the Hookup Guide below for assembly and weatherproofing instructions, as well as a simple example project that you can put together yourself!。Get Started with the Soil Moisture Sensor Guideアズワン品番67-0426-56
リギンスクリュー RS PRO ジョー / ジョー M5
RS PRO¥6,598税込¥7,2581個7日以内出荷RS PRO Rigging Screw, Jaw to Jaw, M5Need way to fasten rigging safely The RS PRO rigging screw is the tool for the job. Its made from robust stainless steel and has jaw fittings on either end, providing safe and secure connection points for ropes held at tension. Each jaw has locking pin to hold it firmly in place. The rotating body of the screw allows you to either pull the ends towards one another or push them apart, so you can loosen or tighten the rope the rigging screw is connected to. When fully open the screw is 190 mm long and it contracts to 130 mm when closed. It has an M5 thread size and spacious eye diameter of mm. These components come in useful in any application where you need to hold ropes at certain tension. Theyre commonly used in boat rigging and the cables of suspension bridges.Features and Benefits Jaw-to-jaw stainless-steel rigging screw Electro-polished finish End jaw fitting End jaw fitting Closed length of 130 mm Open length of 190 mm Eye diameter of mm Thread size of M5RS PRORS PRO is our own brand range and brings you wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様材質 = ステンレス鋼表面処理 = 電解研磨エンドフィッティング = ジョー / ジョー ネジサイズ = M5重量 = 900g眼診断 = 5mmクローズド長さ = 130mmエンドAのフィッティング = ジョーエンドBのフィッティング = ジョーはしご全長 = 190mm
BEARING ACCESSORIES
SKF(日本エスケイエフ)¥28,980税込¥31,8781個当日出荷SKF Bearing Lock Nut And Locking Device - KMT 11 Use this lock nut from SKF to secure a bearing to a shaft。It has three locking pins that allow you to accurately position the lock nut at right angles to the shaft。The pins are adjustable, so you can compensate for any slight angular deviations of neighbouring components。The lock nut is easy to install and remove thanks to its pin-locking system。Its also reusable, so its a long-lasting option。This robust component is compatible with high axial loads. Axial static load carrying capacity of 340 kN Mass of 0.56 kg Locking screw size of M8 Recommended tightening torque of 18 Nm Application Information Textile industry Pulp and paper manufacturing Food and beverage industrySKF ロックナット及びロック装置は、ベアリングを補完するために必要です。SKF では、アダプタスリーブ、回収スリーブ、ロックナットなど、幅広いベアリングアクセサリを用意しています。 How do locking screws work 高品質The pins on this lock nut use friction to firmly secure the nut to the shaft and prevent the bearing from sliding。What types of situations is this lock nut best-suited to Thanks to this lock nuts robustness and resistance to corrosion, its particularly useful for applications that experience high heat or high vibration.仕様●タイプ:ベアリングロックナット及びロック装置●コード番号:209-3864アズワン品番65-7942-23
リギンスクリュー RS PRO ジョー / ジョー M8
RS PRO¥11,980税込¥13,1781個7日以内出荷RS PRO Rigging Screw, Jaw to Jaw, M8If you need to fasten rigging safely, use this RS PRO rigging screw. The part is manufactured from durable stainless steel and features jaw fittings on both ends, which provides secure connection point for tensioned ropes. The screw has an open length measurement of 240 mm, close length of 165 mm and an eye diameter and thread size of mm. locking pin firmly holds each jaw in place and the screws rotating body allows you to increase or decrease the length as required. The part has total weight of 160 g. This type of rigging screw is useful for holding ropes at specific tension. Youll commonly see them used on suspension bridges, as part of boats rigging system and situations where two loads need tightening.Features and Benefits Jaw-to-jaw stainless-steel rigging screw Electro-polished finish End jaw fitting End jaw fitting Closed length of 165 mm Open length of 240 mm Eye diameter of mm Thread size of M8RS PRORS PRO is our own brand range and brings you wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様材質 = ステンレス鋼表面処理 = 電解研磨エンドフィッティング = ジョー / ジョー ネジサイズ = M8重量 = 160g眼診断 = 8mmクローズド長さ = 165mmエンドAのフィッティング = ジョーエンドBのフィッティング = ジョーはしご全長 = 240mm
温度測定トランデューサ
フエニックス・コンタクト¥62,980税込¥69,2781個7日以内出荷Temperature transducer: converts signals from thermocouples and mV sources into 0/4…20 mA signals。Freely programmable, 3-way electrical isolation, screw connection, SIL.Input for thermocouples and mV sources 4..20 mA or 20..4 mA output signal range High level of accuracy over the entire measuring range Configuration via software (Analogue-CONF or DTM) Safe electrical isolation between input, output, and supply High transmission accuracy Status and error indicator Power supply possible via DIN rail connector Housing width of 12.5 mm Screw connection available仕様●モジュールタイプ:デジタル温度センサ●入力信号タイプ:熱電対、電圧●出力信号タイプ:電流●電源電圧:24V dc●入力範囲:-1000 → 1000 mV, -250 → +2500℃●危険区域認証:ATEX●取り付けタイプ:DINレール取り付け●動作温度範囲:-40 → +70℃●動作温度 Min:-40℃●コード番号:189-2306アズワン品番65-8092-45
温度測定トランデューサ
フエニックス・コンタクト¥62,980税込¥69,2781個7日以内出荷Temperature transducer, converts signals from resistance temperature detectors and resistors into Analogue 0/4 - 20 mA signals。Freely programmable, screw connection, SIL, 3-way electrical isolation, standard configuration.Input for standard temperature sensors (RTDs), resistance-type sensors, and potentiometers Current output 0 mA .。20 mA or 4 mA .。20 mA High level of accuracy over the entire measuring range Configuration via software (Analogue-CONF or DTM) 3-way electrical isolation High transmission accuracy Status and error indicator Power supply possible via DIN rail connector Housing width of 12.5 mm Screw or push-in connection available仕様●入力範囲:0 → 50 kΩ, -200 → +850℃●危険区域認証:ATEX●取り付けタイプ:DINレール●動作温度範囲:-40 → +70℃●動作温度 Min:-40℃●コード番号:189-2304アズワン品番65-8091-95
電流制限スイッチ
フエニックス・コンタクト¥67,980税込¥74,7781個7日以内出荷。Limit value switch with input for active current and voltage signals and a limit-value relay output (changeover contact)。Can be set via DIP switch and potentiometer, galvanic 3-way electrical isolation, screw connection.Configurable limit-value switch Input [Ex ia] for active current signals (0.2..20 mA) or active voltage signals (0.1..10 V) Relay output with PDT Configuration without software via DIP switches and potentiometer Safe 3-way electrical isolation Power supply possible via DIN rail connector Plug-in connection terminal blocks, with either screw or push-in connection technology Housing width of 12.5 mm仕様●モジュールタイプ:限界値スイッチ●入力信号タイプ:電流,電圧●出力信号タイプ:リレー●電源電圧:24V dc●入力範囲:0.1 → 10 V, 0.18 → 21mA●危険区域認証:ATEX●取り付けタイプ:DINレール取り付け●動作温度範囲:-20 → +65℃●動作温度 Min:-20℃●コード番号:189-2316アズワン品番65-8091-42
電流制限スイッチ
フエニックス・コンタクト¥67,980税込¥74,7781個7日以内出荷Limit value switch with Ex i input for active current and voltage signals and a limit-value relay output (changeover contact)。Can be set via DIP switch and potentiometer, galvanic 3-way electrical isolation, screw connection.Configurable limit value switch with intrinsically safe input [Ex ia] Input [Ex ia] for active current signals (0.2..20 mA) or active voltage signals (0.1..10 V) Relay output with PDT Configuration without software via DIP switches and potentiometer Safe 3-way electrical isolation Power supply possible via DIN rail connector Plug-in connection terminal blocks, with either screw or push-in connection technology Housing width of 12.5 mm仕様●モジュールタイプ:限界値スイッチ●入力信号タイプ:電流,電圧●出力信号タイプ:リレー●電源電圧:24V dc●入力範囲:0.1 → 10 V, 0.18 → 21mA●危険区域認証:ATEX●取り付けタイプ:DINレール取り付け●動作温度範囲:-20 → +65℃●動作温度 Min:-20℃●コード番号:189-2315アズワン品番65-8092-44
EMIフィルタ 電源ラインフィルタ ノイズフィルタ 1 3 50A
SCHURTER¥2,498税込¥2,7481個7日以内出荷Evaluation Board for DKIH-1 and DKIH-3.Printed circuit board for filter design with DKIH-1, DKIH-3 chokes Space for various X- and Y-capacitors and resistors Prepared for quick connect, screw or solder terminals Unique Selling Proposition Development tool for 1- and 3-phase systems Suitable for DKIH-1 and DKIH-3 For high perfor仕様●シリーズ:DKIH-EVBアズワン品番65-7158-38
Timer relay PLC-TR-1T-MUL-300M
フエニックス・コンタクト¥14,980税込¥16,4781個7日以内出荷Ultra-narrow multi-function time relay with 4 functions, adjustable time range (0.1 s - 300 min), 1 PDT, screw connection6.2 mm ultra-narrow housing Multifunctional (4 functions) Time range from 0.1 s to 300 min (4 setting ranges) Adjustable time Time can be set easily and precisely Power supply 24 V DC Output: one floating PDT仕様●電源電圧:19.2 → 30V dc●取り付けタイプ:DINレール●コンタクト数:1●時間範囲:0.1 s → 300 min●接点構成:SPDT●時間増分:分 , 秒●最大電圧:30V dc●シリーズ:PLC-TR-1T-MUL-300M●ターミナルタイプ:ねじ●最小電圧:19.2V dc●幅:86mm●動作温度 Min:-20℃●コード番号:189-2322アズワン品番65-8092-38
D-Sub バックシェエル FMH シリーズ 15 極 A シルバー
FCT - A MOLEX COMPANY¥2,498税込¥2,7481個7日以内出荷Nickel-plated。Solid metal hoods with short and long jack screws and anti-kink sleeving The two halves of the hood lock into one another Jack screws can be retrofitted Option of fitting hoods universally using locking mechanisms ( ; 1007490 1007490 ) O仕様●極数:15●ハウジング材質:亜鉛ダイキャスト●接続方向:ストレート●色:シルバー●ハウジング材質処理:ニッケル●シリーズ:FMH●コード番号:100-7399アズワン品番65-7482-34
Male parallel elbow adaptor,1/4inx6mm
RS PRO¥3,198税込¥3,5181袋(5個)7日以内出荷エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様コネクタA = G 1/4 オスコネクタB = プッシュイン6 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = G 1/4 オス角度 = 90°℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
Male taper elbow adaptor,1/8inx4mm
RS PRO¥2,998税込¥3,2981袋(5個)7日以内出荷エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様コネクタA = R 1/8 オスコネクタB = プッシュイン4 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/8 オス最高使用圧力 = 15バール基準適合 = RoHS対応RoHS指令(10物質対応)対応
Male taper elbow adaptor,3/8inx8mm
RS PRO¥2,898税込¥3,1881袋(5個)7日以内出荷エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様コネクタA = R 3/8 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 3/8 オス角度 = 90°℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
Male parallel elbow adaptor,1/4inx8mm
RS PRO¥4,398税込¥4,8381袋(5個)7日以内出荷エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様コネクタA = G 1/4 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = G 1/4 オス角度 = 90°℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
RS PRO エア継手 1100シリーズ
RS PRO¥2,398税込¥2,6381袋(5個)7日以内出荷エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様コネクタA = R 1/4 オスコネクタB = プッシュイン6 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/4オスメーカーシリーズ = 1100スイベル接続 = なし℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
RS PRO エア継手 1100シリーズ
RS PRO¥2,398税込¥2,6381袋(5個)7日以内出荷エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様コネクタA = R 1/8 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/8 オスメーカーシリーズ = 1100角度 = 90°℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
Male taper elbow adaptor,1/4inx8mm
RS PRO¥2,698税込¥2,9681袋(5個)7日以内出荷エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様コネクタA = R 1/4 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/4オス角度 = 90°℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
D-Sub バックシェエル FMH シリーズ 25 極 B シルバー
FCT - A MOLEX COMPANY¥4,798税込¥5,2781個7日以内出荷Nickel-plated。Solid metal hoods with short and long jack screws and anti-kink sleeving The two halves of the hood lock into one another Jack screws can be retrofitted Option of fitting hoods universally using locking mechanisms ( ; 1007490 1007490 ) O 6.5 cable 14 mm for flat cable and round-flat cable仕様●D-Subシェルサイズ:B●接続方向:ストレート●色:シルバー●ストレインリリーフ:あり●シリーズ:FMH●コード番号:100-7412極数25アズワン品番65-7786-14