be quiet! PURE LOOP 3 LX 240mm BW030EUbe quiet!4日以内出荷
・スタイリッシュなARGB冷却ブロックには、10枚のライティングフィルムが付属しており、多彩なイルミネーションと息をのむような視覚効果を実現。・比類のないカスタマイズ性。・ファンネル形状の排気口を備えたLight Wings LX PWM高速ファンを2基搭載し、鮮やかで色彩豊かな冷却を提供。・PWMファンのデイジーチェーン接続により、最大限の利便性を確保。・すべてのコンシューマー向けCPUに対応する非常に高い冷却性能。・最新技術のPWMポンプと6極モーターにより、振動を極限まで抑制。・簡単にアクセスできるリフィルポートで、メンテナンスも快適。・独自のデザイン言語。・メーカーによる3年間の保証付き
材質/仕上【ラジエーター】アルミニウム/黒スプレー塗装色黒シリーズPURE LOOP 3 LX基材銅寸法(長さL×幅W×高さH)(mm)【ファン】120×120×25 / 2【ラジエーター】277×120×27型番BW030EU仕上ニッケルメッキ回転数【ファン】2100回転速度(min-1[r.p.m])【ポンプ】3000 - 5500コネクタ【ポンプ】4ピンPWM互換性Intel: 1851 / 1700 / 1200 / 1150 / 1151 / 1155AMD: AM5 / AM4ノイズレベル15.5 / 27.5 / 35.0dB(A)(at 25% / 50% / 100% )寸法(高さ×幅×奥行)(mm)277×120×52RoHS指令(10物質対応)対応安全電流(A)0.45総質量(kg)1.05