I ・O DATA(アイ・オー・データ)ゲーミング液晶ディスプレイ 27型/1920×1080/HDMI×2、DisplayPort×1/ブラック/スピーカー:あり/180Hz対応ゲーミングモニター!/「5年保証」「無輝点保証」
エコ商品
輝度:350cd/m2/応答速度:1ms/最大消費電力:38W/。最大180Hzの高リフレッシュレート、高速応答1.0ms[GTG]に対応したリモコン付き27型ゲーミングモニターです。NVIDIA G-SYNC Compatibleの認定を受け、HDMI 2.1 VRRにも対応。スルーモードやNight Clear Visionなど、ゲームに最適な機能を搭載。「無輝点保証」に対応!。最大180Hzの高速リフレッシュレート対応。1秒間に最大180回映像を書き換えるので、一般的な60Hzのディスプレイの3倍、120Hz対応のゲーミングディスプレイの約1.5倍も高速に映像を表示させることになり、なめらかで美しい映像を表示可能です。各種可変リフレッシュレート技術に対応および認証を取得しています。ゲーム内FPS値が変動することによって発生する「ティアリング(画面のずれ)」「スタッタリング(カクつき)」に対してモニターも合わせて変動(可変)させることで「画面のずれ、カクつき」の発生を抑えます。「無輝点保証」とは、対象液晶ディスプレイに輝点が1つでもあった場合、ご購入から1か月以内であれば交換いたします。
仕様盗難防止用ホール○(ケンジントンセキュリティスロット)
付属品電源コード(PSE適合品)、DisplayPortケーブル、台座、リモコン、必ずお読みください
寸法(mm)表示面積:596.736(H)×335.664(V)
質量(kg)スタンドあり:約7.9、スタンドなし:約5.4
色ブラック
使用温度範囲(℃)動作時:0~40、収納時:-20~60
周波数(Hz)垂直走査:(HDMI)59.9~180.0、(DisplayPort)59.9~180.0
消費電力(W)最大時:38、通常使用時(オンモード):13.0、待機時:0.3
定格電圧AC100V 50/60Hz(電源内蔵)
角度(°)スイベル:(左)65、(右)65、チルト:(上)20、(下)3、ピボット(回転):(右)90
対応OSOSには依存しない(日本語版のみ)※ただし、解像度及び周波数が対応表範囲内にあること。
表面処理非光沢
周波数(kHz)水平走査:(水平走査)31.4~199.8、(DisplayPort)31.4~199.8
対応機種パソコン:Windowsパソコン、Mac、Chromebook、ゲーム機:[任天堂]Nintendo Switch、[SIE]PS5、PS4、PS4 Pro、[Microsoft]Xbox Series X、Xbox Series S ※ゲーム機のバージョンによって対応できない場合があります。※I ・O DATAが独自に動作を確認したものであり、各メーカーへのお問い合わせはご遠慮ください。
外形寸法(幅W×奥行D×高さH)(mm)スタンドあり:約614×231×424~534(突起部含まず)、スタンドなし:約614×55×366(突起部含まず)
コントラスト比1000:1(標準値)
解像度最大表示1920×108
応答速度1ms[GTG]※180Hz/オーバードライブレベル3設定時
視野角(左右:上下)178°:178°
VESAマウント(mm)100×100
プラグ、プレイ規格VESA DDC2B
スピーカー1W+1W(ステレオ)
画面サイズTFT27型ワイド
高さ調整範囲(mm)110
ヘッドフォン端子ステレオミニジャック Φ3.5mm
RoHS指令(10物質対応)対応
USBポートUSB-A(給電用:5V/1A、メンテナンス用)
画素ピッチ(H×V)(mm)0.3108×0.3108
映像入力HDMI×2、DisplayPort×1
パネル駆動方式ADS
使用湿度範囲(%RH)20~80(結露なきこと)
最大表示色1677万色(10億7374万色中 ※10bit入力時)
リフレッシュレート(Hz)対応最大180(最大解像度時)
輝度(cd/m2)350(標準値)
1台
¥43,980
税込¥48,378
8日以内出荷
USB5734 USB 3.0 Hub Controllers. From Microchip the USB5734 is a 3.0 compliant (also known as USB 3.1 Gen 1) and supports all the defined USB speeds up to the 5 Gbps SuperSpeed (SS) data rate on all enabled downstream ports. The device integrates a USB 2.0 controller to decouple SuperSpeed data from slower USB 2.0 traffic to avoid bottlenecks slower USB 2.0 traffic can create. The USB5734 integrates functions that would typically be associated with a separate MCU or processor; as such Microchip classifies this device as a ’Smart Hub ’. For example the device can communicate to peripherals via I2C, SPI, GPIOs or UART in addition to USB. Also a downstream device can take control of the host system by swapping roles to become the host port, with the Smart Hub switching between two different hosts if required. 特長. Four downstream USB 3.0 (USB 3.1 Gen1)/2.0 ports Integrated Hub Feature Controller (HFC) enabling I/O bridging and FlexConnect I/O Bridging: Host communication to external peripherals - USB to I2C/UART/SPI/GPIO FlexConnect: Host port swapping and switching to downstream devices Battery Charging: USB-IF revision 1.2 support on downstream ports (DCP, CDP, SDP) Simultaneous data transfer for 2500 mA of high speed charging Port Configuration Straps: Predefined configuration of port settings Battery Charging, Non-Removable, Disable Application Straps: Predefined configuration of GPIOs for specific Use Cases including Mixed Mode, FlexConnect Mode, Port Speed mode, Port BC Mode and UART Mode. ProTouch2: Configuration tool to enable enhanced OEM configuration options through either One-Time Programmable (OTP) (8Kbit) or external SPI ROM Manufacturing line programming tool and field update capabilities USB Link Power Management (LPM) support IETF RFC 4122 compliant 128-bit UUID Compatible with MicrosoftR WindowsR 8/8.1 and other major OS ’s
仕様トランシーバ数 = 1データレート = 5Gbit/sプロトコルサポート = USB 3.0電源タイプ = 単一電源ESD保護 = あり標準シングル供給電圧 = 1.2 V、3.3 V実装タイプ = 表面実装パッケージタイプ = SQFNピン数 = 64寸法 = 9 x 9 x 1mm高さ = 1mm長さ = 9mm動作温度 Max = +85 ℃動作温度 Min = -40 ℃mm
RoHS指令(10物質対応)対応
1個
¥1,498
税込¥1,648
5日以内出荷
関連キーワード