「mpo 中継」の検索結果
Mini-Com 光ファイバーアダプターモジュール 12芯用MTP(MPO) CMMPOBLBL
仕様12芯用MTP*(MPO)アダプターモジュール
色黒
芯数12
SFQシリーズ MPO光ファイバーカセットになります。
芯数12
コネクタ形状LCコネクタ
光ケーブル MPO/MPO 12芯 TypeB配線 OM3
長さ(m)1
芯数12芯
1本
¥38,980
税込¥42,878
7日以内出荷
RoHS指令(10物質対応)対応
1個
¥2,798
税込¥3,078
15日以内出荷
光ケーブル MPO/MPO 12芯 TypeB配線 OM3
長さ(m)10
芯数12芯
1本
¥59,980
税込¥65,978
7日以内出荷
光ケーブル MPO/MPO 12芯 TypeB配線 OM3
長さ(m)3
芯数12芯
1本
¥43,980
税込¥48,378
7日以内出荷
MPO光ファイバーカセットになります。
コネクタ形状LCコネクタ
光ケーブル MPO/MPO 12芯 TypeB配線 OM3
長さ(m)2
芯数12芯
1本
¥39,980
税込¥43,978
7日以内出荷
適用光コネクタのプラグおよびレセプタクルのフェルール先端の清掃。( 内部が光コネクタフェルール端面に限ります。) 光コネクタのフェルール端面に付着した油脂や粉塵をワンプッシュ(一押し)で清掃できます。
ガイドキャップの使い分けで、1本で光コネクタのプラグ、アダプタ内のフェルール先端の両方が清掃できます。
芯数12、24
仕様【標準清掃回数】600回以上
適合【端面】フラットおよび8度斜め(ガイドピン有/無の両方)
タイプ使い切り
寸法(長さL×幅W×高さH)(mm)本体:197×15×51、アタッチメント装着時:208×17×51
対応コネクタMPO、MTP(R)
RoHS指令(10物質対応)対応
1個
¥11,980
税込¥13,178
当日出荷
Opticom デュプレックスLC 24芯用 MPO光ファイバーカセット FC2XO-24-10AS
仕様LCデュプレックス
色アクア
タイプOM3
芯数24
挿入損失(dB)最大0.5
減衰量(dB)26以上
1式
¥89,980
税込¥98,978
6日以内出荷
RS PRO ST to ST Multi-mode Fibre Optic AdapterProviding excellent durability and precision, this RS PRO fibre optic adapter has a phosphor bronze sleeve for precise alignment and a strong metal housing. Its suitable for single-hole mounting with multi-mode optical fibres. The component is an ST (straight tip) to ST adapter and offers low insertion loss, helping to achieve optimal signal strength across a fibre optical system. It also reduces return loss, or signal reflected back to the source due to impedance, improving the network’s overall performance. The adapter can be easily terminated to cables or fibres using common tools. Multi-mode fibre optic cabling and accessories are most commonly used in applications where large volumes of data need to be sent over a shorter run, such as data transferal between nearby buildings. This fibre optic adapter is RoHS (Restriction of Hazardous Substances) compliant and contains minimal levels (less than 0.1%) of hazardous materials.Features and Benefits. Multi-mode fibre optic adapter . Metal housing material . Connector type A of ST . Connector type B of ST . Suitable for single-hole mounting . Operating temperature range of -20.C to +80.C . RoHS compliantRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様種類 = ST to STマルチモード/シングル = マルチモードハウジング材質 = メタルコネクタタイプA = STコネクタタイプB = ST
RoHS指令(10物質対応)対応
1個
¥659
税込¥725
翌々日出荷