タプリにはロング替芯が入り、たっぷり書けてお得です。
可動式バインダークリップで、厚みのあるボード等にもはさめます。
先端近くまであるロングラバーグリップが指先にぴったりフィット。
商品タイプ本体
先端ボール径(mm)1.0
仕様ラバーグリップ付
全長(mm)143
質量(g)10.8
シリーズタプリクリップ
エコマーク認定認定
方式ノック式
材質(軸)樹脂
最大径(Φmm)11.4
替芯LH-1.0芯
インク油性
色数単色
グリーン購入法適合
エコマーク認定番号17 112 185
入数(本)1
ラチェット式で締め付け簡単です。荷締めや結束が簡単・確実に行えます。ソフトに固定物を傷つけにくいです。
用途荷崩防止、運搬荷物の固定に。
破断荷重(N)6860
耐荷重(N)980
ベルト幅×厚さ(mm)24×1.2
1本
¥1,998
税込¥2,198
当日出荷
溶製ハイス使用汎用2枚刃ボールエンドミル
材質コバルトハイス
刃数2
刃先形状ボール
ねじれ角30°
R公差(mm)±0.02
シャンク径公差(mm)h7
商品タイプ本体
先端ボール径(mm)1
仕様ラバーグリップ付
全長(mm)143
シリーズタプリクリップ
エコマーク認定認定
方式ノック式
材質(軸)樹脂
最大径(Φmm)11.4
替芯LH-1.0芯
インク油性ボールペン
グリーン購入法適合
エコマーク認定番号17112185
入数(本)10
Description。Note - Please read before purchasing!:The MicroMod Asset Tracker uses the "00B" product version of the SARA-R5 module(specifically the SARA-R510M8S-00B-00). LTE NB-IoT Radio Access Technology, and the LTE FDD bands:66, 71, 85 are not suppor
アズワン品番67-0423-27
1個
¥32,980
税込¥36,278
33日以内出荷
レベリングインジェクターとは。レベリングインジェクターは、エンジンのバランス採りがおこなわれるように、インジェクターのバランス採りという発想でご提案差し上げているサービスになります。このレベリングインジェクターは、同型のインジェクター性能を多数測定を行い、性能の揃ったインジェクターの組み合わせを抽出しお届けいたします。組み合わせ作業は・オープンフロー(全開)流量・ハーフフロー(開弁率50%)流量・無効噴射期間。通常より大幅に抑えられた組み合わせを抽出していますので、エンジン本来の性能を最大限に引き出すことはもちろん、エンジン保護の観点からも非常に効果的な選択と言えます。インジェクター洗浄+性能レポート付。コアの回収は不要です。保証期間は、24ヶ月または走行距離40000km。
Description。Note - Please read before purchasing!:The SparkFun LTE GNSS Breakout - SARA-R5 uses the "00B" product version of the SARA-R5 module(specifically the SARA-R510M8S-00B-00). LTE NB-IoT Radio Access Technology, and the LTE FDD bands:66, 71, 85 are not supported by this version. Refer to the SARA-R5 datasheet for more information.。The SparkFun SARA-R5 LTE GNSS Breakout is a robust development tool for u-blox's impressive SARA-R510M8S module. The SARA-R510M8S combines u-blox's UBX-R5 cellular chipset with their M8 GNSS receiver chipset to provide a 5G-Ready wireless IoT device complete with positioning data all on a single chip. As an asset tracker, the LTE GNSS Breakout offers Secure Cloud LTE-M communication for multi-regional use and has an integrated u-blox M8 GNSS receiver for accurate positioning information.。The UBX-R5 chipset supports many different forms of data communication from full TCP/IP sockets and packet switched data, through HTTP Get/Put/Post, FTP(the SARA has a built-in file system), Ping, to good old SMS text messaging! The built-in u-blox M8 GNSS receiver provides accurate and reliable positioning with a separate GNSS antenna interface for an external antenna. Both the GNSS antenna and LTE connections are made via a pair of SMA connectors.。This breakout routes nearly all of the functional pins on the SARA-R510M8S module to user interfaces(USB or plated-through hole)so you can take full advantage of all of the features available on this impressive LTE/GNSS module. The SARA-R5's UART interface can be configured into one of five variants, providing connectivity over one or two UARTs. A separate USB port provides access to the SARA's trace log for diagnostic purposes. This breakout provides access to all three interfaces(UART1, UART2 and SARA Diag)via three separate USB-C connections. All eight 3.3V serial signals are available on a 0.1"-pitch breakout header. Separate 0.1"-pitch headers break out the SARA's I2C bus, power pins as well as GPIO pins for various functionalities.。Get Started with the SARA-R5 LTE GNSS Breakout Guide。Features。u-blox SARA-R510M8S module providing Secure Cloud LTE-M data communication for multi-regional use。Please check that your service provider offers LTE-M coverage for your area before purchasing。Integrated u-blox M8 GNSS receiver for accurate positioning information。Nano SIM socket。Separate, robust SMA connections for LTE and GNSS antennas。Switchable 3.3V power for an active GNSS antenna。USB-C connectivity。LED indicators for:Power(VIN and 3.3V)。SARA-R5 on。Network indicator。GNSS timing pulse(1PPS)。3.3V plated through-hole(PTH)pins for:SARA on。Network indicator。UART1。GNSS timing pulse(1PPS)。I2C bus
アズワン品番67-0423-92
1個
¥33,980
税込¥37,378
翌々日出荷
ポート数3
使用流体空気
ポート数3
圧力(-) 標準タイプ(0.7 MPa)
使用流体空気
パイロット方式(R) 外部パイロット
コイル(-) 標準タイプ
ポート数3
使用流体空気
ポート数3
使用流体空気
パイロット方式(R) 外部パイロット
ポート数3
圧力(-) 標準タイプ(0.7 MPa)
使用流体空気
パイロット方式(R) 外部パイロット
コイル(-) 標準タイプ
ポート数3
ポート数3
刃径(Φmm)10.0
刃長(mm)22.0
全長(mm)110
シャンク径(Φmm)10
刃数2
仕様中仕上げ・仕上加工
材質コバルトハイス(高速度鋼)HSS-Co
ねじれ角30°
R公差(mm)±0.02
ボール半径R(mm)5
シャンク径公差(mm)h7
刃径公差(mm)0~-0.03
1本
¥5,998
税込¥6,598
3日以内出荷
定格距離範囲(mm)0.02~0.15
RoHS指令(10物質対応)対応
材質(ローレットつまみ)快削黄銅(C3604BD)
表面処理ローレットつまみ:ニッケルメッキ(Ni)
材質(ワッシャー)NBR
色NBRワッシャー:黒
硬度NBRワッシャー:70°(デュロメータタイプA)、63°(IRHD 参考値)
色ワッシャー:黒
硬度NBRワッシャー(RW):70°(デュロメータタイプA)、63°(IRHD 参考値)
表面処理ローレットつまみ:ニッケルメッキ(Ni)
材質(ローレットつまみ)快削黄銅(C3604BD)
材質(ワッシャー)NBR
RoHS指令(10物質対応)対応
材質(ローレットつまみ)快削黄銅(C3604BD)
表面処理ローレットつまみ/ミクロブラック(黒色コーティング ニッケル下地)
材質(ワッシャー)NBR
色ワッシャー/黒
硬度ワッシャー/70°(デュロメータタイプA)、63°(IRHD 参考値)
RoHS指令(10物質対応)対応
色NBRワッシャー:黒
硬度NBRワッシャー:70°(デュロメータタイプA)、63°(IRHD 参考値)
表面処理ローレットつまみ:クロムメッキ(バフ研磨)
材質(ローレットつまみ)快削黄銅(C3604BD)
材質(ワッシャー)NBR
RoHS指令(10物質対応)対応
色ワッシャー:黒
硬度NBRワッシャー(RW):70°(デュロメータタイプA)、63°(IRHD 参考値)
表面処理ローレットつまみ:クロムメッキ(バフ研磨)
材質(ローレットつまみ)快削黄銅(C3604BD)
材質(ワッシャー)NBR
RoHS指令(10物質対応)対応
色ワッシャー/黒
硬度ワッシャー/70°(デュロメータタイプA)、63°(IRHD 参考値)
表面処理ローレットつまみ/ミクロブラック(黒色コーティング ニッケル下地)
材質(ローレットつまみ)快削黄銅(C3604BD)
材質(ワッシャー)NBR
RoHS指令(10物質対応)対応
種別普通仕様
材質(本体)スチール
種類アタッチ付チェーン
使用温度範囲(℃)-10~150
チェーン形式ニードルブシュチェーン
ポート数3
使用流体空気
ポート数3
圧力(-) 標準タイプ(0.7 MPa)
使用流体空気
パイロット方式(R) 外部パイロット
コイル(-) 標準タイプ
ポート数3
ポート数3
ポート数3
圧力(-) 標準タイプ(0.7 MPa)
使用流体空気
パイロット方式(R) 外部パイロット
コイル(-) 標準タイプ
関連キーワード