カテゴリ

  • 制御機器(16)
  • 測定用品(11)
  • 学童・教育用品(2)

「netally」の検索結果

関連キーワード
29件中 129
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
スピーカーユニット 10W VISATONスピーカーユニット 10WVISATON
10,980税込12,078
1個
7日以内出荷
Electrodynamic Exciter Drivers Visaton Exciters are designed to convert a flat panel into a loudspeaker instead of fitting a conventional loudspeaker Panels of many different materials and sizes can be used such as plywood, polystyrene ceiling tiles and plexiglass Exciters provide an invisible sound source which is also proof against external influences (water, dust, sharp objects) Sound quality can be very good and their non directional sound production means that positioning in a room is not so important as with conventional speakers Exciters are easy to install and do not require holes cutting to accommodate them Exciters are a new and innovative type of speaker They are electromagnetic devices which connect to an ordinary audio amplifier in the conventional way by means of loudspeaker cable Once fixed in place to the rear of a panel, the audio signal causes the exciter unit to vibrate which in turn makes the panel to which it is fixed vibrate and create sound The quality of the reproduced sound is very much dependent on the type of surface the exciter is attached to The sound will generally be better with larger panels which are light and rigid Measurements such as frequency response and sound pressure level will depend on the surface material Ideally the exciter should be fitted slightly off centre on the panel and should be firmly attached by means of gluing and/or screwing.
仕様●インピーダンス:8Ω●ドライバーの形状:長方形●スピーカードライバーサイズ:8 cm (3 in) 以下●長さ:46mm●幅:46mm●奥行き(深さ):17mm●重さ:60g●RoHS適合状況:適合●コード番号:719-1954アズワン品番68-4150-45
SparkFun Multiplexer Breakout - 8 Channel 74HC4051 SPARKFUNSparkFun Multiplexer Breakout - 8 Channel 74HC4051SPARKFUN
799税込879
1個
33日以内出荷
DescriptionThe SparkFun Multiplexer Breakout provides access to all pins and features of the 74HC4051, an 8-channel analog multiplexer/demultiplexer. The 74HC4051 allows you to turn four I/O pins into eight multifunctional, individually selectable signals, which can be used to do everything from driving eight LEDs to monitoring eight potentiometers.The 74HC4051 can function as either a multiplexer or a demultiplexer, and it features eight channels of selectable inputs/outputs. The routing of common signal to independent I/O is set by digitally controlling three select lines, which can be set either high or low into one of eight binary combinations.One half of the board breaks out the control signals(E, S0-S2)and common input/output(Z). The other side provides access to all eight independent I/O's(Y0-Y7). Both sides include supply and ground connections(VCC, VEE, GND).Get Started with the 74HC4051 Breakout GuideFeaturesSwitches analog or digital signals8 channels controlled by 3 select inputsWide voltage supply range:2 -- 10VBipolar supply support(e.g., ±5V)Optional enable inputBreadboard compatible breakout
アズワン品番67-0419-95
GPS/GNSS Magnetic Mount Antenna - 3m SMA SPARKFUNGPS/GNSS Magnetic Mount Antenna - 3m SMASPARKFUN
4,498税込4,948
1個
33日以内出荷
DescriptionNormal GPS antennas are optimized for the US based GPS reception which is great but with more and more modules capable of tracking additional constellations(termed GNSS receivers)you're going to need the right antenna! This exceptional GPS/GNSS antenna is designed for both GPS and GLONASS reception. When used in conjunction with the SparkFun GPS ground plate this antenna achieved excellent TTFF and SIV statistics for both GPS and GLONASS constellations. The magnetic mount allows it to be easily mounted to a metal base such as a ground plate or car roof. The antenna is terminated with a 3m cable and standard SMA connector.We recommend this antenna for RTK use when combined with the ground plate. If you need Beidou reception and additional gain consider the GPS/GNSS embedded antenna.FeaturesDimensions:50x38x17mmWeight:75g including 3m cableFrequency Range:1575 - 1610MHzGPS Center Frequency:1575.42MHzGLONASS Center Frequency:1602MHzLNA Voltage:3 to 5VDCLNA Gain:28dBLNA Current:10mATermination Connector:SMAImpedance:50ΩRight hand polarizationCable Length:3 meter
アズワン品番67-0423-72
電圧測定用デジタルパネルメータ DC LED MURATA(村田製作所)電圧測定用デジタルパネルメータ DC LEDMURATA(村田製作所)
12,980税込14,278
1個
7日以内出荷
The Murata e DMS-30PC Series is a broad line of self-contained, fully operational, 3 digit voltmeters with large, easy-to-read LED displaysThe 0.56″(14.2mm) high LEDs are available in a wide variety of colours including red, orange, amber, yellow, grePanel or pc-board mountable 4 differential input voltage ranges Auto-calibration, ±1 count accuracy User-selectable decimal point placement Single +5V supply (60mW for low-power models) 0 to +60℃ temperature range Numerous ″plug-on″ application boards Lo
仕様●電流タイプ:DC●表示桁数:3.5●ディスプレイのタイプ:LED●高さ:23.4mm●幅:55.1mm●シリーズ:DMS-30PC●コード番号:230-7929アズワン品番65-7304-63
SparkFun 9DoF IMU Breakout - ICM-20948 Qwiic SPARKFUNSparkFun 9DoF IMU Breakout - ICM-20948 QwiicSPARKFUN
6,598税込7,258
1個
予約販売
DescriptionThe SparkFun 9DoF IMU Breakout incorporates all the amazing features of Invensense's ICM-20948 into a Qwiic-enabled breakout board complete with a logic shifter and broken out GPIO pins for all your motion sensing needs. The ICM-20948 itself is an extremely low powered, I2C and SPI enabled 9-axis motion tracking device that is ideally suited for smartphones, tablets, wearable sensors, and IoT applications. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.In addition to the 3-Axis Gyroscope with four selectable ranges, 3-Axis Accelerometer, again with four selectable ranges, and 3-axis magnetometer with an FSR to ±4900μT, the ICM-20948 also includes a Digital Motion Processor that offloads the computation of motion sensing algorithms from the detectors, allowing optimal performance of the sensors. We've also broken out all the ICM-20948 pin functionality to GPIO and labeled them I2C on the front, SPI on the back for ease of identification.Note:The I2C address of the ICM-20948 is 0x69 and is jumper selectable to 0x68. A multiplexer/Mux is required to communicate to multiple ICM-20948 sensors on a single bus. If you need to use more than one ICM-20948 sensor consider using the Qwiic Mux Breakout.The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.Need a custom board? This component can be found in SparkFun's A La Carte board builder. You can have a custom design fabricated with this component - and your choice of hundreds of other sensors, actuators and wireless devices - delivered to you in just a few weeks.Get Started with the SparkFun ICM-20948 9DoF IMU GuideFeatures1.95 V to 3.6 V supply voltageTriple-axis MEMS gyroscope with user-programmable full-scale range of ±250 dps, ±500 dps, ±1000 dps, and ±2000 dpsTriple-axis MEMS accelerometer with programmable full scale range of ±2g, ±4g, ±8g, and ±16gTriple-axis silicon monolithic Hall-effect magnetic sensor with full scale measurement range to ±4900 μTI2C at up to 100 kHz(standard-mode)or up to 400 kHz(fast-mode)or SPI at up to 7 MHz for communicationwith registersOn-board digital motion processor(DMP)Digital-output temperature sensor2x Qwiic Connection PortsI2C Address:0x69(0x68 with Jumper)DocumentsSchematicEagle FilesHookup GuideDatasheet(ICM-20948)Arduino LibraryPython Support(Qwiic_Py)GitHub Hardware Repo
アズワン品番67-0427-05
力率改善用 PFC コンデンサ 3 x 99.5μF 15kvar 3 1箱 4個入 VISHAY力率改善用 PFC コンデンサ 3 x 99.5μF 15kvar 3 1箱 4個入VISHAY
179,800税込197,780
1箱(4個)
7日以内出荷
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 400 Vac voltage and 15 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:400V ac●kvar 50 Hz:15kvar●相数:3●静電容量:3 x 99.5μFアズワン品番65-7071-14
力率改善用 PFC コンデンサ 3 x 92.6μF 16.9kvar 3 1箱 4個入 VISHAY力率改善用 PFC コンデンサ 3 x 92.6μF 16.9kvar 3 1箱 4個入VISHAY
169,800税込186,780
1箱(4個)
7日以内出荷
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 440 Vac voltage and 16.9 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up
仕様●電圧:440V ac●kvar 50 Hz:16.9kvar●相数:3●静電容量:3 x 92.6μFアズワン品番65-7076-93
力率改善用 PFC コンデンサ 3 x 77.0μF 14.1kvar 3 1箱 4個入 VISHAY力率改善用 PFC コンデンサ 3 x 77.0μF 14.1kvar 3 1箱 4個入VISHAY
159,800税込175,780
1箱(4個)
7日以内出荷
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 440 Vac voltage and 14.1 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up
仕様●電圧:440V ac●kvar 50 Hz:14.1kvar●相数:3●静電容量:3 x 77.0μFアズワン品番65-7073-96
力率改善用 PFC コンデンサ 3 x 68.5μF 12.5kvar 3 1箱 4個入 VISHAY力率改善用 PFC コンデンサ 3 x 68.5μF 12.5kvar 3 1箱 4個入VISHAY
159,800税込175,780
1箱(4個)
7日以内出荷
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 440 Vac voltage and 12.5 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up
仕様●電圧:440V ac●kvar 50 Hz:12.5kvar●相数:3●静電容量:3 x 68.5μFアズワン品番65-7076-89
力率改善用 PFC コンデンサ 3 x 66.3μF 10kvar 3 1箱 4個入 VISHAY力率改善用 PFC コンデンサ 3 x 66.3μF 10kvar 3 1箱 4個入VISHAY
159,800税込175,780
1箱(4個)
7日以内出荷
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 400 Vac voltage and 10 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:400V ac●kvar 50 Hz:10kvar●相数:3●静電容量:3 x 66.3μFアズワン品番65-7079-10
力率改善用 PFC コンデンサ 3 x 57.7μF 15kvar 3 1箱 4個入 VISHAY力率改善用 PFC コンデンサ 3 x 57.7μF 15kvar 3 1箱 4個入VISHAY
159,800税込175,780
1箱(4個)
7日以内出荷
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 525 Vac voltage and 15 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:525V ac●kvar 50 Hz:15kvar●相数:3●静電容量:3 x 57.7μFアズワン品番65-7071-15
力率改善用 PFC コンデンサ 3 x 55.7μF 25kvar 3 1箱 4個入 VISHAY力率改善用 PFC コンデンサ 3 x 55.7μF 25kvar 3 1箱 4個入VISHAY
229,800税込252,780
1箱(4個)
7日以内出荷
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 690 Vac voltage and 25 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:690V ac●kvar 50 Hz:25kvar●相数:3●静電容量:3 x 55.7μFアズワン品番65-7077-66
力率改善用 PFC コンデンサ 3 x 53.1μF 13.8kvar 3 1箱 4個入 VISHAY力率改善用 PFC コンデンサ 3 x 53.1μF 13.8kvar 3 1箱 4個入VISHAY
159,800税込175,780
1箱(4個)
7日以内出荷
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 525 Vac voltage and 13.8 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up
仕様●電圧:525V ac●kvar 50 Hz:13.8kvar●相数:3●静電容量:3 x 53.1μFアズワン品番65-7074-17
力率改善用 PFC コンデンサ 3 x 48.7μF 20kvar 3 1箱 4個入 VISHAY力率改善用 PFC コンデンサ 3 x 48.7μF 20kvar 3 1箱 4個入VISHAY
219,800税込241,780
1箱(4個)
7日以内出荷
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 660 Vac voltage and 30 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:660V ac●kvar 50 Hz:20kvar●相数:3●静電容量:3 x 48.7μFアズワン品番65-7079-43
力率改善用 PFC コンデンサ 3 x 36.5μF 15kvar 3 1箱 4個入 VISHAY力率改善用 PFC コンデンサ 3 x 36.5μF 15kvar 3 1箱 4個入VISHAY
179,800税込197,780
1箱(4個)
7日以内出荷
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 660 Vac voltage and 15 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:660V ac●kvar 50 Hz:15kvar●相数:3●静電容量:3 x 36.5μFアズワン品番65-7070-12
力率改善用 PFC コンデンサ 3 x 24.4μF 10kvar 3 1箱 4個入 VISHAY力率改善用 PFC コンデンサ 3 x 24.4μF 10kvar 3 1箱 4個入VISHAY
149,800税込164,780
1箱(4個)
7日以内出荷
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 660 Vac voltage and 10 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:660V ac●kvar 50 Hz:10kvar●相数:3●静電容量:3 x 24.4μFアズワン品番65-7079-42
力率改善用 PFC コンデンサ 3 x 123.3μF 22.5kvar 3 1箱 4個入 VISHAY力率改善用 PFC コンデンサ 3 x 123.3μF 22.5kvar 3 1箱 4個入VISHAY
199,800税込219,780
1箱(4個)
7日以内出荷
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 440 Vac voltage and 22.5 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up
仕様●電圧:440V ac●kvar 50 Hz:22.5kvar●相数:3●静電容量:3 x 123.3μFアズワン品番65-7079-16
力率改善用 PFC コンデンサ 3 x 109.6μF 20kvar 3 1箱 4個入 VISHAY力率改善用 PFC コンデンサ 3 x 109.6μF 20kvar 3 1箱 4個入VISHAY
199,800税込219,780
1箱(4個)
7日以内出荷
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 440 Vac voltage and 20 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:440V ac●kvar 50 Hz:20kvar●相数:3●静電容量:3 x 109.6μFアズワン品番65-7079-12
AirCheck G3 Wi-Fiテスター Pro テストアクセサリキット NetAlly (ネットアレイ)AirCheck G3 Wi-Fiテスター Pro テストアクセサリキットNetAlly (ネットアレイ)
889,800税込978,780
1セット
5日以内出荷
Wi-Fi 6/6E とBluetooth/BLE に対応。キットにはNXT-1000 モバイルスペクトラムアナライザアダプタ と iPerfテストアクセサリが付属 高度なテスト・アプリケーションと専用ハードウェアにより、技術のアップグレード、Wi-Fi 6/6Eネットワーク、Bluetooth/BLEデバイスのテスト、検証、トラブルシューティングを迅速に行うことができます。
仕様【Wi-Fi パフォーマンス テスト】セットのテストアクセサリを用いて iPerf ネットワーク スループット テストをサポート、アレイケア・サポートセット内容AIRCHECK-G3E-PRO本体 (アレイケア 1年間付)、ショルダー スリング バッグ、AC 充電器、クイック スタート ガイド、外部指向性アンテナ、ホルスター、NXT-1000 スペクトラム アナライザー機能。およびテストアクセサリ(iPerfサーバ)機能【スペクトラムアナライザ】NXT-1000 ポータブル スペクトラム アナライザーアダプターを使用して、2.4GHz および 5GHz のスペクトラム解析をサポートします。(6GHz帯の解析は出来ません)高度(m)動作時: 4000、ストレージ: 12000安全性IEC 61010-1:2010: 汚染度 2周波数範囲【外部指向性アンテナ】 2.4 ~ 2.5、4.9 ~ 5.9および 6.0 ~ 7.1 【最小ゲイン】2.4 帯域で 6.4 dBi ピーク、5 帯域で 8.9 dBi ピーク、6 帯域で 8.6 dBi ピークEMC規格IEC 61326-1: 基本的な電磁環境、CISPR 11: グループ 1、クラス A衝撃振動:Class 3 機器の MIL-PRF-28800F の要件に適合アンテナ【内部 Wi-Fi 】最小ゲイン 2.4 GHz 帯域で 2.0 dBi ピーク、5 GHz 帯域で 1.5 dBi ピーク、6 GHz 帯域で 2.7 dBi ピーク動作周波数(GHz)【送受信チャンネルの周波数】2.4GHz帯:2.412~2.484(チャンネル1~チャンネル14)、5GHz帯:5.170~5.320、5.500~5.700、5.745~5.825(チャンネル36~チャンネル165)、6GHz 帯域:5.925 ~ 7.125(チャネル 1 ~ チャネル 233)国の規制で許可されている場合。 【注: テスターは、動作している国で許可されている周波数でのみ送信します。】テスト機能WI-FI自動テスト(802.11使用率、802.11以外の使用率、同一チャネル干渉、隣接チャネル干渉、ネットワーク品質、不正アクセスポイント検出)、アクセスポイントの検出、ネットワーク接続テスト、有線イーサネットテスト(注1)、AirMapperTMサイト調査アプリ搭載(注2)、Wi-Fi パフォーマンス テス、パケット キャプチャ、スペクトル分析。【注1:別売オプションが必要、注2:インターネット接続環境が必要】無線規格IEEE 802.11a、802.11b、802.11g、802.11n、802.11ac、802.11ax動作温度範囲(℃)0~45(デバイスの内部温度が35を超える場合、バッテリーは充電されません)Wi-Fi802.11a、802.11b、802.11g、802.11n、802.11ac、802.11ax無線LANテスト用:2×2 トライバンド 802.11ax ワイヤレス ラジオ (IEEE 802.11a/b/g/n/ac/ax 準拠)、管理用:1×1 デュアルバンド 802.11ac Wave 2 + Bluetooth 5.0 および BLE ワイヤレス ラジオ (IEEE 802.11 a/b/ g/n/ac 準拠)
AirCheck G3 Wi-Fiテスター Pro キット NetAlly (ネットアレイ)AirCheck G3 Wi-Fiテスター Pro キットNetAlly (ネットアレイ)
849,800税込934,780
1セット
5日以内出荷
Wi-Fi 6/6E (2.4./5/6GHz) とBluetooth/BLE に対応した無線LANテスタ。キットにはモバイルスペクトラムアナライザアダプタが付属 高度なテスト・アプリケーションと専用ハードウェアにより、技術のアップグレード、Wi-Fi 6/6Eネットワーク、Bluetooth/BLEデバイスのテスト、検証、トラブルシューティングを迅速に行うことができます。
仕様アレイケア・サポートセット内容AIRCHECK-G3E-PRO本体 (アレイケア 1年間付)、ショルダー スリング バッグ、AC 充電器、クイック スタート ガイド、外部指向性アンテナ、ホルスター、NXT-1000 スペクトラム アナライザー機能。機能【スペクトラムアナライザ】NXT-1000 ポータブル スペクトラム アナライザーアダプターを使用して、2.4GHz および 5GHz のスペクトラム解析をサポートします。(6GHz帯の解析は出来ません)高度(m)動作時: 4000、ストレージ: 12000安全性IEC 61010-1:2010: 汚染度 2周波数範囲【外部指向性アンテナ】 2.4 ~ 2.5、4.9 ~ 5.9および 6.0 ~ 7.1 【最小ゲイン】2.4 帯域で 6.4 dBi ピーク、5 帯域で 8.9 dBi ピーク、6 帯域で 8.6 dBi ピークEMC規格IEC 61326-1: 基本的な電磁環境、CISPR 11: グループ 1、クラス A衝撃振動:Class 3 機器の MIL-PRF-28800F の要件に適合アンテナ【内部 Wi-Fi 】最小ゲイン 2.4 GHz 帯域で 2.0 dBi ピーク、5 GHz 帯域で 1.5 dBi ピーク、6 GHz 帯域で 2.7 dBi ピーク動作周波数(GHz)【送受信チャンネルの周波数】2.4GHz帯:2.412~2.484(チャンネル1~チャンネル14)、5GHz帯:5.170~5.320、5.500~5.700、5.745~5.825(チャンネル36~チャンネル165)、6GHz 帯域:5.925 ~ 7.125 (チャネル 1 ~ チャネル 233)国の規制で許可されている場合。 【注: テスターは、動作している国で許可されている周波数でのみ送信します。】テスト機能WI-FI自動テスト(802.11使用率、802.11以外の使用率、同一チャネル干渉、隣接チャネル干渉、ネットワーク品質、不正アクセスポイント検出)、アクセスポイントの検出、ネットワーク接続テスト、有線イーサネットテスト(注1)、AirMapperTMサイト調査アプリ搭載(注2)、Wi-Fi パフォーマンス テスト(注1)、パケット キャプチャ、スペクトル分析。【注1:別売オプションが必要、注2:インターネット接続環境が必要】無線規格IEEE 802.11a、802.11b、802.11g、802.11n、802.11ac、802.11ax動作温度範囲(℃)0~45(デバイスの内部温度が35を超える場合、バッテリーは充電されません)Wi-Fi802.11a、802.11b、802.11g、802.11n、802.11ac、802.11ax無線LANテスト用:2×2 トライバンド 802.11ax ワイヤレス ラジオ (IEEE 802.11a/b/g/n/ac/ax 準拠)、管理用:1×1 デュアルバンド 802.11ac Wave 2 + Bluetooth 5.0 および BLE ワイヤレス ラジオ (IEEE 802.11 a/b/ g/n/ac 準拠)
AirCheck G3 Wi-Fiテスター Pro NetAlly (ネットアレイ)AirCheck G3 Wi-Fiテスター ProNetAlly (ネットアレイ)
729,800税込802,780
1個
5日以内出荷
Wi-Fi 6/6E (2.4./5/6GHz) とBluetooth/BLE に対応した無線LANテスタ 高度なテスト・アプリケーションと専用ハードウェアにより、技術のアップグレード、Wi-Fi 6/6Eネットワーク、Bluetooth/BLEデバイスのテスト、検証、トラブルシューティングを迅速に行うことができます。
仕様アレイケア・サポートセット内容AIRCHECK-G3E-PRO本体 (アレイケア 1年間付)、ショルダー スリング バッグ、AC 充電器、クイック スタート ガイド。高度(m)動作時: 4000、ストレージ: 12000安全性IEC 61010-1:2010: 汚染度 2周波数範囲【外部指向性アンテナ(※別売オプション)】 2.4 ~ 2.5、4.9 ~ 5.9および 6.0 ~ 7.1 【最小ゲイン】2.4 帯域で 6.4 dBi ピーク、5 帯域で 8.9 dBi ピーク、6 帯域で 8.6 dBi ピークEMC規格IEC 61326-1: 基本的な電磁環境、CISPR 11: グループ 1、クラス A衝撃振動:Class 3 機器の MIL-PRF-28800F の要件に適合アンテナ【内部 Wi-Fi 】最小ゲイン 2.4 GHz 帯域で 2.0 dBi ピーク、5 GHz 帯域で 1.5 dBi ピーク、6 GHz 帯域で 2.7 dBi ピーク動作周波数(GHz)【送受信チャンネルの周波数】2.4GHz帯:2.412~2.484(チャンネル1~チャンネル14)、5GHz帯:5.170~5.320、5.500~5.700、5.745~5.825(チャンネル36~チャンネル165)、6GHz 帯域:5.925 ~ 7.125 (チャネル 1 ~ チャネル 233)国の規制で許可されている場合。 【注: テスターは、動作している国で許可されている周波数でのみ送信します。】テスト機能WI-FI自動テスト(802.11使用率、802.11以外の使用率、同一チャネル干渉、隣接チャネル干渉、ネットワーク品質、不正アクセスポイント検出)、アクセスポイントの検出、ネットワーク接続テスト、有線イーサネットテスト(注1)、AirMapperTMサイト調査アプリ搭載(注2)、Wi-Fi パフォーマンス テスト(注1)、パケット キャプチャ、スペクトル分析(注1)。【注1:別売オプションが必要、注2:インターネット接続環境が必要】無線規格IEEE 802.11a、802.11b、802.11g、802.11n、802.11ac、802.11ax動作温度範囲(℃)0~45(デバイスの内部温度が35を超える場合、バッテリーは充電されません)Wi-Fi802.11a、802.11b、802.11g、802.11n、802.11ac、802.11ax無線LANテスト用:2×2 トライバンド 802.11ax ワイヤレス ラジオ (IEEE 802.11a/b/g/n/ac/ax 準拠)、管理用:1×1 デュアルバンド 802.11ac Wave 2 + Bluetooth 5.0 および BLE ワイヤレス ラジオ (IEEE 802.11 a/b/ g/n/ac 準拠)
ポータブル・ネットワーク・エキスパート・キット(802.11ax対応) NetAlly (ネットアレイ)ポータブル・ネットワーク・エキスパート・キット(802.11ax対応)NetAlly (ネットアレイ)
2,198,000税込2,417,800
1セット
5日以内出荷
Wi-Fi 6/6E対応のオールインワン・ハンドヘルド・ネットワークアナライザー Wi-Fi 6/6E測量( AirMapper Site Surveyを使用)、トラブルシューティング、および分析のための業界初のハンドヘルドアナライザー。マルチテクノロジーのオールインワンハンドヘルドネットワークアナライザー。これにより、エンジニアと技術者は、変化し続けるWi-Fi、Bluetooth/BLE、イーサネットアクセスネットワークの展開から保守、文書化まで、より迅速に作業を行うことができます。
仕様[メディア アクセス]【銅線】10M/100M/1G/2.5G/5G/10G、【ファイバー SFP アダプター】1G/10GBASE-X、【ケーブルテスト】ペアの長さ、オープン、ショート、スプリット、クロス、ストレート、WireView ID、【NPTリフレクター・エージェント/サポートするオペレーティング システム】Windows10、Windows Server2012、Windows Server2016、WindowsServer2019、アレイケア・サポートセット内容EXG-300E本体(アレイケア1年間付)、G3-PWRADAPTER、EXG-LR10Gホルスタ、SFP+MR-10G850及びSFP +MR-10G1310トランシーバ、インラインRJ-45カプラー、WIREVIEW 1-6、クイックスタートガイド、ミディアムソフトケース、NXT-1000 スペクトラム アナライザ、EXT-ANT-TRIBANDアンテナ、TEST-ACC(iPerfサーバ)規格[サポートされる IEEE]【有線】802.3/ab/ae/an/bz/i/u/z Wi-Fi: 802.11a/b/g/n/ac/ax 【PoE】802.3af/at/bt、クラス 0-8 および UPOE機能【スペクトラムアナライザ】NXT-1000 ポータブル スペクトラム アナライザーアダプターを使用して、2.4GHz および 5GHz のスペクトラム解析をサポートします。(6GHz帯の解析は出来ません)周波数範囲【外部指向性アンテナ】 2.4 ~ 2.5 GHz、4.9 ~ 5.9 GHz。および 6.0 ~ 7.1 GHz 【最小ゲイン】2.4 GHz 帯域で 6.4 dBi ピーク、5 GHz 帯域で 8.9 dBi ピーク、6 GHz 帯域で 8.6 dBi ピークアンテナ【内部 Wi-Fi 】最小ゲイン 2.4 GHz 帯域で 2.0 dBi ピーク、5 GHz 帯域で 1.5 dBi ピーク、6 GHz 帯域で 2.7 dBi ピーク動作周波数(GHz)【送受信チャンネルの周波数】2.4GHz帯:2.412~2.484(チャンネル1~チャンネル14)、5GHz帯:5.170~5.320、5.500~5.700、5.745~5.825(チャンネル36~チャンネル165)、6GHz 帯域:5.925 ~ 7.125(チャネル 1 ~ チャネル 233) 国の規制で許可されている場合。 【注: テスターは、動作している国で許可されている周波数でのみ送信します。】インターフェイスホスト :RJ-45ケーブルテストおよび管理ポート、USB Type-A ポートおよび USB Type-C On-the-Go ポートテスト機能Wi-Fi自動テスト(802.11使用率、802.11以外の使用率、同一チャネル干渉、隣接チャネル干渉、ネットワーク品質、不正アクセスポイント検出)、アクセスポイントの検出、ネットワーク接続テスト、有線イーサネットテスト(100M/1G/2.5G/5G/10G)、AirMapperTMサイト調査アプリ搭載(注2)、Bluetooth/BLE 調査、Wi-Fiパフォーマンス テスト、パケット キャプチャ、Wi-Fiスペクトル分析。【注1:別売オプションが必要、注2:インターネット接続環境が必要】、【ケーブルテスト】ペアの長さ、オープン、ショート、スプリット、クロス、ストレート、WireView ID無線規格IEEE 802.11a、802.11b、802.11g、802.11n、802.11ac、802.11ax画面仕様静電容量式タッチスクリーン付き 5.0 インチ カラー LCD (720 x 1280 ピクセル)Wi-Fi802.11a、802.11b、802.11g、802.11n、802.11ac、802.11ax、パフォーマンス テスト:セットのテストアクセサリを用いて iPerf ネットワーク スループット テストをサポート無線LANテスト用:2×2 トライバンド 802.11ax ワイヤレス ラジオ (IEEE 802.11a/b/g/n/ac/ax 準拠)、管理用:1×1 デュアルバンド 802.11ac Wave 2 + Bluetooth 5.0 および BLE ワイヤレス ラジオ (IEEE 802.11 a/b/ g/n/ac 準拠)SDカードポート:マイクロ SD カード ストレージをサポート -最大 32GB をサポート
ポータブル・ネットワーク・エキスパート(802.11ax対応) NetAlly (ネットアレイ)ポータブル・ネットワーク・エキスパート(802.11ax対応)NetAlly (ネットアレイ)
1,898,000税込2,087,800
1個
5日以内出荷
Wi-Fi 6/6E対応のオールインワン・ハンドヘルド・ネットワークアナライザー Wi-Fi 6/6E測量( AirMapper Site Surveyを使用)、トラブルシューティング、および分析のための業界初のハンドヘルドアナライザー。マルチテクノロジーのオールインワンハンドヘルドネットワークアナライザー。これにより、エンジニアと技術者は、変化し続けるWi-Fi、Bluetooth/BLE、イーサネットアクセスネットワークの展開から保守、文書化まで、より迅速に作業を行うことができます。
仕様[メディア アクセス]【銅線】10M/100M/1G/2.5G/5G/10G、【ファイバー SFP アダプター】1G/10GBASE-X、【ケーブルテスト】ペアの長さ、オープン、ショート、スプリット、クロス、ストレート、WireView ID、【NPTリフレクター・エージェント/サポートするオペレーティング システム】Windows10、Windows Server2012、Windows Server2016、WindowsServer2019、アレイケア・サポートセット内容EXG-300E本体(アレイケア1年間付)、G3-PWRADAPTER、SFP+MR-10G850トランシーバ、インラインRJ-45カプラー、WIREVIEW 1、クイックスタートガイド、ショルダーバッグ規格[サポートされる IEEE]【有線】802.3/ab/ae/an/bz/i/u/z Wi-Fi: 802.11a/b/g/n/ac/ax 【PoE】802.3af/at/bt、クラス 0-8 および UPOE機能【スペクトラムアナライザ】NXT-1000 ポータブル スペクトラム アナライザーアダプターを使用して、2.4GHz および 5GHz のスペクトラム解析をサポートします。(6GHz帯の解析は出来ません)周波数範囲【外部指向性アンテナ】 2.4 ~ 2.5 GHz、4.9 ~ 5.9 GHz。および 6.0 ~ 7.1 GHz 【最小ゲイン】2.4 GHz 帯域で 6.4 dBi ピーク、5 GHz 帯域で 8.9 dBi ピーク、6 GHz 帯域で 8.6 dBi ピークアンテナ【内部 Wi-Fi 】最小ゲイン 2.4 GHz 帯域で 2.0 dBi ピーク、5 GHz 帯域で 1.5 dBi ピーク、6 GHz 帯域で 2.7 dBi ピーク動作周波数(GHz)【送受信チャンネルの周波数】2.4GHz帯:2.412~2.484(チャンネル1~チャンネル14)、5GHz帯:5.170~5.320、5.500~5.700、5.745~5.825(チャンネル36~チャンネル165)、6GHz 帯域:5.925 ~ 7.125(チャネル 1 ~ チャネル 233) 国の規制で許可されている場合。 【注: テスターは、動作している国で許可されている周波数でのみ送信します。】インターフェイスホスト :RJ-45ケーブルテストおよび管理ポート、USB Type-A ポートおよび USB Type-C On-the-Go ポートテスト機能Wi-Fi自動テスト(802.11使用率、802.11以外の使用率、同一チャネル干渉、隣接チャネル干渉、ネットワーク品質、不正アクセスポイント検出)、アクセスポイントの検出、ネットワーク接続テスト、有線イーサネットテスト(100M/1G/2.5G/5G/10G)、AirMapperTMサイト調査アプリ搭載(注2)、Bluetooth/BLE 調査、Wi-Fiパフォーマンス テスト(注1)、パケット キャプチャ、Wi-Fiスペクトル分析(注1)。【注1:別売オプションが必要、注2:インターネット接続環境が必要】、【ケーブルテスト】ペアの長さ、オープン、ショート、スプリット、クロス、ストレート、WireView ID無線規格IEEE 802.11a、802.11b、802.11g、802.11n、802.11ac、802.11ax画面仕様静電容量式タッチスクリーン付き 5.0 インチ カラー LCD (720 x 1280 ピクセル)Wi-Fi802.11a、802.11b、802.11g、802.11n、802.11ac、802.11ax、パフォーマンス テスト:セットのテストアクセサリを用いて iPerf ネットワーク スループット テストをサポート無線LANテスト用:2×2 トライバンド 802.11ax ワイヤレス ラジオ (IEEE 802.11a/b/g/n/ac/ax 準拠)、管理用:1×1 デュアルバンド 802.11ac Wave 2 + Bluetooth 5.0 および BLE ワイヤレス ラジオ (IEEE 802.11 a/b/ g/n/ac 準拠)SDカードポート:マイクロ SD カード ストレージをサポート-最大 32GB をサポート
WIREVIEWケーブルIDセット NetAlly (ネットアレイ)WIREVIEWケーブルIDセットNetAlly (ネットアレイ)
67,980税込74,778
1セット
18日以内出荷
セット内容ID2~ID6
WIREVIEW WIREMAPPER NetAlly (ネットアレイ)WIREVIEW WIREMAPPERNetAlly (ネットアレイ)
16,980税込18,678
1台
18日以内出荷
LinkSprinter NetAlly (ネットアレイ)LinkSprinterNetAlly (ネットアレイ)
88,980税込97,878
1台
当日出荷
LinkSprinterはポケットサイズのEthernetテスターです。 ボタンにタッチするだけで、エンド・ツー・エンドの完全なネットワーク接続性テストからクラウド・ベースの自動レポート作成などのすべてを実行できます。 LinkSprinterは、ネットワーク接続性やケーブルの検証のほか、適切な電力がPoEデバイスに給電されていることを検証するために PCヘルプデスク、現場の技術者、ネットワーク・エンジニアなどによって使用されています。 イーサネット・ケーブルを接続するだけで、LinkSprinterは壁ジャックからインターネットまでの接続パスを10秒以内に確認し 色分けされたLED表示で接続パスの状態を把握できます。
セット内容LinkSprinter (1台)、リスト、ストラップ質量(kg)0.116寸法(cm)11.07×4.06×3.25周波数2.412~2.484GHz、ISM帯域使用電池単三アルカリ電池×2動作温度、湿度範囲0~50℃、5~90%伝送規格IEEE802.11b/g対応ブラウザInternetExplorer9.0、Firefox3.6、Chrome5.0、Safari5.1
LinkRunner G2 NetAlly (ネットアレイ)LinkRunner G2NetAlly (ネットアレイ)
799,800税込879,780
1台
18日以内出荷
世界有数のネットワーク接続性テスター、LinkRunner はネットワーク・サービスの提供を担当するネットワーク技術者に可視性と価値を即座に提供します。 銅線および光ファイバー・リンクのイーサネット・テスト機能を Android(TM)OS1 と組み合わせた LinkRunner G2 は、携帯型ネットワーク・テストの飛躍的進歩を表し ネットワーク接続デバイスのトラブルシューティングはもとより、配備と検証を担当するネットワーク技術者の熟練度と生産性も向上させます。
セット内容LinkRunnerG2とLi-ion電池、地域対応の電源プラグ付き電源装置、WireViewケーブルID(No.1~6)、インラインRJ-45カプラー、USB2.0-マイクロUSB変換ケーブル、8GマイクロSDカード、ホルスター、アクセサリ・ポーチ、IntelliTone(TM)200プローブ3、中型ソフト・ケースが含まれています。
LinkRunner AT ホルスター NetAlly (ネットアレイ)LinkRunner AT ホルスターNetAlly (ネットアレイ)
12,980税込14,278
1台
23日以内出荷
外部指向性アンテナ、RP-SMA コネクター NetAlly (ネットアレイ)外部指向性アンテナ、RP-SMA コネクターNetAlly (ネットアレイ)
47,980税込52,778
1台
18日以内出荷