カテゴリ

  • コンプレッサー・空圧機器・ホース(4)
  • 整備工具・ウェア・ツーリング用品(2)
  • 学童・教育用品(2)

「orbit ox」の検索結果

8件中 18
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
SparkFun GPS Breakout - NEO-M9N, SMA Qwiic SPARKFUNSparkFun GPS Breakout - NEO-M9N, SMA QwiicSPARKFUN
19,980税込21,978
1個
33日以内出荷
DescriptionThe SparkFun NEO-M9N GPS Breakout is a high quality GPS board with equally impressive configuration options including SMA. The NEO-M9N module is a 92-channel u-blox M9 engine GNSS receiver, meaning it can receive signals from the GPS, GLONASS, Galileo, and BeiDou constellations with ~1.5 meter accuracy. This breakout supports concurrent reception of four GNSS. This maximizes position accuracy in challenging conditions increasing, precision and decreases lock time; and thanks to the onboard rechargeable battery, you'll have backup power enabling the GPS to get a hot lock within seconds! Additionally, this u-blox receiver supports I2C(u-blox calls this Display Data Channel)which makes it perfect for the Qwiic compatibility so we don't have to use up our precious UART ports. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.The NEO-M9N module detects jamming and spoofing events and can report them to the host, so that the system can react to such events. A SAW(Surface Acoustic Wave)filter combined with an LNA(Low Noise Amplifier)in the RF path is integrated into the NEO-M9N module which allows normal operation even under strong RF interferences.U-blox based GPS products are configurable using the popular, but dense, windows program called u-center. Plenty of different functions can be configured on the NEO-M9N:baud rates, update rates, geofencing, spoofing detection, external interrupts, SBAS/D-GPS, etc. All of this can be done within the SparkFun Arduino Library!The SparkFun NEO-M9N GPS Breakout is also equipped with an on-board rechargeable battery that provides power to the RTC on the NEO-M9N. This reduces the time-to-first fix from a cold start(~24s)to a hot start(~2s). The battery will maintain RTC and GNSS orbit data without being connected to power for plenty of time.This product requires an antenna:Be sure to check out the related products/hookup accessories and pick a suitable SMA antenna for your project.The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.The NEO-M9N GPS Breakout can also be automatically detected, scanned, configured, and logged using the OpenLog Artemis datalogger system. No programming, soldering, or setup required!Get Started With the SparkFun NEO-M9N GPS GuideFeaturesIntegrated SMA connector for use with antenna of your choice92-Channel GNSS Receiver1.5m Horizontal Accuracy25Hz Max Update Rate(four concurrent GNSS)Time-To-First-Fix:Cold:24sHot:2sMax Altitude:80,000mMax G:≦4Max Velocity:500m/sVelocity Accuracy:0.05m/sHeading Accuracy:0.3 degreesTime Pulse Accuracy:30ns3.3V VCC and I/OCurrent Consumption:~31mA Tracking GPS+GLONASSSoftware ConfigurableGeofencingOdometerSpoofing DetectionExternal InterruptPin ControlLow Power ModeMany others!Supports NMEA, UBX, and RTCM protocols over UART or I2C interfaces
アズワン品番67-0423-87
インナーバッグ Junior ジュニア TC 55 / Journey TC 42+50+52 / Journey サイドボックス / Orbit TC HEPCO&BECKER (ヘプコ&ベッカー)インナーバッグ Junior ジュニア TC 55 / Journey TC 42+50+52 / Journey サイドボックス / Orbit TCHEPCO&BECKER (ヘプコ&ベッカー)
21,980税込24,178
1個
36日以内出荷
Orbit トップケース 54 HEPCO&BECKER (ヘプコ&ベッカー)Orbit トップケース 54HEPCO&BECKER (ヘプコ&ベッカー)
58,980税込64,878
1個
36日以内出荷
SparkFun GPS Breakout - ZOE-M8Q Qwiic SPARKFUNSparkFun GPS Breakout - ZOE-M8Q QwiicSPARKFUN
13,980税込15,378
1個
33日以内出荷
DescriptionThe SparkFun ZOE-M8Q GPS Breakout is a high accuracy, miniaturized, GPS board that is perfect for applications that don't possess a lot of space. The on-board ZOE-M8Q is a 72-channel GNSS receiver, meaning it can receive signals from the GPS, GLONASS, BeiDou, and Galileo constellations. This increases precision and decreases lock time and thanks to the onboard rechargable battery you'll have backup power enabling the GPS to get a hot lock within seconds! Additionally, this u-blox receiver supports I2C(u-blox calls this Display Data Channel)which made it perfect for the Qwiic compatibility so we don't have to use up our precious UART ports. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.U-blox based GPS products are configurable using the popular, but dense, windows program called u-center. Plenty of different functions can be configured on the ZOE-M8Q:baud rates, update rates, geofencing, spoofing detection, external interrupts, SBAS/D-GPS, etc. All of this can be done within the SparkFun Arduino Library. We've also made sure to configure the UART pin grouping on the breakout to an industry standard to insure that it easily connects to a Serial Basic.The SparkFun ZOE-M8Q GPS Breakout is also equipped with an on-board rechargeable battery that provides power to the RTC on the ZOE-M8Q. This reduces the time-to-first fix from a cold start(~30s)to a hot start(~1s). The battery will maintain RTC and GNSS orbit data without being connected to power for up to five hours. Since the ZOE-M8Q is a tiny GPS receiver and to minimize its footprint, we've added a U.FL connector to allow the use of both large standard ceramic antennas as well as very small chip scale antennas.Note:The I2C address of the ZOE-M8Q is 0x42 and is software configurable. A multiplexer/Mux is required to communicate to multiple ZOE-M8Q sensors on a single bus. If you need to use more than one ZOE-M8Q sensor consider using the Qwiic Mux Breakout.The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.The ZOE-M8Q GPS Breakout can also be automatically detected, scanned, configured, and logged using the OpenLog Artemis datalogger system. No programming, soldering, or setup required!Get Started With the SparkFun ZOE-M8Q Hookup GuideFeatures72-Channel GNSS Receiver2.5m Horizontal Accuracy18Hz Max Update RateTime-To-First-Fix:Cold:26sHot:1sMax Altitude:50,000mMax G:≦4Max Velocity:500m/sVelocity Accuracy:0.05m/sHeading Accuracy:0.3 degreesTime Pulse Accuracy:30ns3.3V VCC and I/OCurrent Consumption:~29mA Tracking GPS+GLONASSSoftware ConfigurableGeofencingOdometerSpoofing DetectionExternal InterruptPin ControlLow Power ModeMany others!Supports NMEA, UBX, and RTCM protocols over UART or I2C interfaces
アズワン品番67-0423-76
ORBIT ホースクリップ SS アソーORBIT ホースクリップ SSアソー
409税込450
1個
5日以内出荷
表面処理を施し、防食性に優れています。バンドのヘリにふくらみをもたせているため、強度に優れた構造となっています。マイナスドライバー、ボックスレンチ等で締付けができます。
用途ホース締付用。一般産業、自動車関連用。材質スクリュー:SRWCH6A、バンド、ハウジング:SPCC・SD、表面処理:三価クロメート厚さ(mm)0.95バンド幅(mm)12ボルト頭部形状6角(7mm)2018年トラスコ掲載ページ9 1279
ORBIT ホースクリップ SUS アソーORBIT ホースクリップ SUSアソー
699税込769
1個
3日以内出荷から5日以内出荷
オールステンレス製で、強靭性と耐食性に優れています。バンドのヘリにふくらみをもたせているため、強度に優れた構造となっています。マイナスドライバー、ボックスレンチ等で締付けができます。
用途ホース締付用。耐食性が必要な箇所に。材質スクリュー:ステンレス(SUS304)、バンド、ハウジング:ステンレス(SUS304)厚さ(mm)0.80バンド幅(mm)12ボルト頭部形状6角(7mm)2018年トラスコ掲載ページ9 1279
304ステンレスホースクリップ ORBIT(オービット)304ステンレスホースクリップORBIT(オービット)(23件のレビュー)
299税込329
1個
当日出荷から33日以内出荷
塩水など多くの非常に腐食性の高い環境での使用に最適です。
材質(ハウジング)SUS304、(スクリュー)SUS304RoHS指令(10物質対応)対応材質(バンド)SUS304
スチールホースクリップ ORBIT(オービット)スチールホースクリップORBIT(オービット)(5件のレビュー)
189税込208
1個
当日出荷から33日以内出荷
最高の鉄鋼から作られて、ハウジングはさらに強力にするためにリベットで留められてます。 溶接点は無く、ネジはスムーズな締付けと、より強い適用のために高張力鋼から作られています。
材質(ハウジング)SPCC・SD、(スクリュー)SWRCH6A表面処理三価クロメートメッキRoHS指令(10物質対応)対応材質(バンド)SPCC・SD