8件中 1~8件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
塩水など多くの非常に腐食性の高い環境での使用に最適です。
材質(ハウジング)SUS304、(スクリュー)SUS304 RoHS指令(10物質対応)対応 材質(バンド)SUS304
1個
259 税込285
当日出荷から33日以内出荷
バリエーション一覧へ (24種類の商品があります)

最高の鉄鋼から作られて、ハウジングはさらに強力にするためにリベットで留められてます。 溶接点は無く、ネジはスムーズな締付けと、より強い適用のために高張力鋼から作られています。
材質(ハウジング)SPCC・SD、(スクリュー)SWRCH6A 表面処理三価クロメートメッキ RoHS指令(10物質対応)対応 材質(バンド)SPCC・SD
1個
169 税込186
当日出荷から33日以内出荷
バリエーション一覧へ (24種類の商品があります)



1袋(10個)
499 税込549
7日以内出荷
バリエーション一覧へ (3種類の商品があります)


BITURBOシリーズ、コード式1500W機種並みのハイパワー(ProCORE18V8.0、ProCORE18V12使用時)です。180mmクラスで軽量コンパクトです。充実の安全機能:キックバック防止機能、再始動安全機構、ソフトスタート、ドロップシャットダウン機能、ブレーキ機能、防振サイドハンドル付き、脱落防止保護カバー。4方向ヘッド対応で作業に合わせたヘッドの向きに調整可能です。
用途各種金属等への切断・研磨・研削。錆び落とし。 質量(kg)2.8 定格電圧(V)DC18(ボッシュプロ用充電式専用バッテリー) 寸法(長さL×幅W×高さH)(mm)334×309×114 砥石径(Φmm)180 スピンドル径M14×2 砥石取付穴径(Φmm)22
1台ほか
58,980 税込64,878
3日以内出荷から4日以内出荷
バリエーション一覧へ (3種類の商品があります)

材料 = ポリエチレン。カラー = 黒。密度 = 45kg/m3。裏面粘着 = ありm。厚さ = 3mm。動作温度 Max = 110℃。動作温度 Min = -70℃。燃焼性評価 = FMVSS 302%。。RS PRO Black Rubber Sheet, 1 m x 2 m x 3 mmThis RS PRO black polyethylene foam sheet offers a durable and reliable method for padding surfaces and absorbing noise and shock. It comes in a length of 1 metre and has a width of 2 metres and a thickness of 3 mm. The polyethylene foam material makes the rubber sheet highly durable and resistant to static, chemicals, water and oils. It stretches up to 150% of its original length and comes with an adhesive backing for versatility and convenience. You can use it in a variety of demanding settings, as it can withstand temperatures as low as -70℃ and as high as +110℃. This product meets the quality requirements of the International Organisation for Standardisation (ISO), British Standards (BS) and German Institute for Standardisation (Deutsches Institut fur Normung, DIN) for cellular rubbers and plastics. This sheet is handy for packaging, floor protection and sound absorption in gyms or factories.Features and Benefits. Rubber sheet . Made of polyethylene foam . Black in colour . Adhesive backing . Length of 1 m . Width of 2 m . Density of 45 kg/m3 . Thickness of 3 mm . Minimum operating temperature of -70℃ . Maximum operating temperature of +110℃ . Elongation of 150% . Complies with ISO (International Organisation for Standardisation), BS (British Standards), and DIN (Deutsches Institut fur Normung, German Institute of Standardisation) standards for material qualityRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
7,498 税込8,248
7日以内出荷