定格電力(W)150
定格電圧(V)24
RoHS指令(10物質対応)対応
1個
¥2,798
税込¥3,078
当日出荷
定格電力(W)15
定格電圧(V)6
口金GZ4
RoHS指令(10物質対応)対応
定格電圧(V)12
口金GZ6.35
適合ソケットHS-60T、HS-310
種類J形
口金GY6.35
全光束(Lm)1000
定格入力電圧(V)12
定格寿命(時間)2000
定格ランプ電力(W)50
色温度(K)3000
適合ソケットHS・310
電球の種類ハロゲン電球
1個
¥1,298
税込¥1,428
当日出荷
RoHS指令(10物質対応)対応
用途蛍光顕微鏡用光源、実体顕微鏡用光源
定格電力(W)20
定格電圧(V)6
口金G4
外寸法(mm)8.5×31×19.5
アズワン品番0-8195-04
平均寿命(時間)100
1個
¥3,330
税込¥3,663
当日出荷
全長(mm)44
直径(Φmm)12
電圧(V)12
消費電力(W)50
口金GY6.35
平均演色評価数(Ra)100
色温度(K)3000
ランプ寿命4000h
光中心距離30.0mm
定格光束(Lm)900
電球の種類ハロゲン電球
1個
¥1,198
税込¥1,318
当日出荷
RoHS指令(10物質対応)対応
ミツトヨ品番19BAA219
1個
¥5,498
税込¥6,048
当日出荷
Description。The Teensy is an amazing and compact development platform in breadboard friendly form factor, but what if you could incorporate it into the Arduino architecture? The Teensy Arduino Shield Adapter allows you to attach your Teensy and utilize your favorite Arduino shields without the requirement of breadboard or any complicated wiring. Needless to say, the Teensy Arduino Shield Adapter is useful tool for upgrading all of your existing Arduino projects to more powerful controller!。As we stated before, the Teensy Arduino Shield Adapter provides basic Arduino compatibility with your run-of-the-mill shield but there are few other fun features that we've added on, as well. These features include Real Time Clock(RTC)battery, JST battery connector, 4-12V barrel jack connector, an ICSP header, and more. Because this board is simply an adapter, there is no special programming required to start working with the adapter. You will, however, need to program the Teensy for any Arduino shield you'd like to work with.。While the adapter design can fit the Teensy LC footprint, it has been designed to fully utilize the features of the Teensy 3.1. Not all of the features available on the adapter are compatible with the LC so please be sure to check the Hookup Guide in the。Documents。section below to ensure functionality for your project. Please keep in mind that this adapter may be incompatible with some 5V Arduino shields. Please check our hookup guide for more information.。Note:The Teensy Arduino Shield Adapter comes as kit and will need to be soldered together.。Note:Due to the requirements of shipping the batteries in this kit, orders may take longer to process and therefore do not qualify for same-day shipping. Additionally, these batteries can not be shipped via Ground or Economy methods to Alaska or Hawaii. Sorry for any inconvenience this may cause.。Features。Arduino R3 Interface。Real Time Clock Battery。JST Battery Connector。Barrel Jack。I2C Jumpers。ICSP Header。DAC Pin Header
アズワン品番67-0424-36
1個
¥3,298
税込¥3,628
翌々日出荷
Description。The full-color LilyPad Sewable Electronics Kit Guidebook contains step-by-step instructions for creating four interactive projects from the materials contained in the kit. Examples and circuits are provided and explained. The manual also includes a glossary and troubleshooting tips. Once you make your way through all of the projects, you will have a much better grasp on e-textiles!。Note:。This is just the manual for the LilyPad Sewable Electronics Kit. The kit itself or the individual parts used in this book will need to be purchased separately.。Examples。Project 1:Glowing Pin。Project 2:Illuminated Mask。Project 3:Light-Up Plush。Project 4:Night-Light Pennant
アズワン品番67-0420-18
1個
¥1,598
税込¥1,758
翌々日出荷
関連キーワード