ハイパーユメロック(セット品/RP色)ロックペイント¥10,980~税込¥12,078~
1セット(4kg)ほか
3日以内出荷から4日以内出荷
推奨下塗り:2液型サビカット(鉄部・各種金属)、ハイパーシーラーエポ(窯業系サイディング、スレート、モルタル)、ロックSBフィラー(劣化した窯業系サイディング)、エラスティックフィラー3(下地調整が必要な各種旧塗膜)特殊成分配合でにより親水性の高い塗膜を形成し、低汚染性を発揮します。特殊三元ハイブリッド形アクリルシリコン樹脂と特殊コーティングチタン(ホワイト)顔料及びラジカル吸着安定剤(HALS)の効果により、すぐれた耐候性・耐久性を発揮します。NADの特性を生かしたレオロジーコントロール技術により、塗装しやすく、高級感のある美しい仕上がりになります。塗料用シンナーで希釈可能なため、旧塗膜を侵しにくく、においもマイルドです。防藻・防カビ剤の配合により、カビや藻類の発生を抑え、長期間にわたり清潔な住環境を維持します。鉛・クロムなどの有害な重金属を原料に使用していないため、環境にやさしい塗料です。
用途戸建住宅、集合住宅、商業施設など内外部壁面の上塗り、各種旧塗膜など塗り替え用上塗り指触乾燥時間(分)(5℃)50、(23℃)25、(30℃)15希釈剤塗料用シンナー危険等級Ⅲ危険物の類別第四類危険物の品名第二石油類塗付量(kg/m2・回)0.11~0.13可使時間(時間)(5℃)18、(23℃)7、(30℃)4危険物の性状非水溶性塗回数2