カテゴリ

  • パソコン/周辺機器(24)
  • 測定用品(10)
  • 作業工具(10)
  • 電気材料(7)
  • 機構部品(4)
  • 切削工具(4)
  • 学童・教育用品(4)
  • 制御機器(3)
  • 物流用品(3)
  • 店舗什器・備品(2)
  • メカニカル部品(2)
  • 安全用品(2)
  • 油圧機器・油圧ホース(2)
  • ねじ・ボルト・釘(1)
  • バイク部品(1)
  • 溶接用品(1)
  • オフィス家具(1)
  • 測量用品(土木/建設)(1)
  • 建材・エクステリア(1)
  • 救急・衛生(1)
  • 自動車補修部品(1)
  • ポンプ・送風機・電熱機器(1)
  • コンプレッサー・空圧機器・ホース(1)
  • 配管・水廻り設備部材(1)

「pth」の検索結果

88件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
モバイルCO2モニター bitstrongモバイルCO2モニターbitstrong
7,798税込8,578
1個
当日出荷
・換気のタイミングを音と色でお知らせします。・コンパクトで急速充電可能なCO2モニターです。・ボタンを2秒間押し続けるとテストが開始され、素早く測定 できます。・CO2濃度を数値と3段階のカラーバーで表示し、換気の目安となるアラーム設定ができます。・CO2センサーは長期間安定な非分散型赤外線吸収方式(NDIR) です。・CO2、温度、湿度を測定し、数値を表示します。・リチウムバッテリーを内蔵しており急速充電でき、ストラップも付属しているので携帯しての使用に便利です。・5分間操作しないと省電力モードになりますが、測定は継続しており設定値を超えるとアラームが鳴ります。
用途住居の各エリア、各種工場、ビニールハウスでの作業などに適しており、アウトドア・キャンプ等にもお勧めです。その他【測定頻度】1秒測定範囲【CO2濃度】400~5000ppm(±50ppmまたは読み取り値の±5%の大きい方)質量(g)100測定方式NDIR(非分散型赤外線吸収方式)センサー表示【カラーバー】緑色:400~699 ppm 、黄色:700~1499 ppm 、赤色:1500 ppm以上寸法(幅W×高さH×奥行D)(mm)70×76×30温度測定範囲(℃)-10~ 50(± 1.5℃)バッテリー内蔵リチウム電池(3.7V、1000mAh)入力端子USB Type-C(接続アダプターは別売)梱包内容本体、USBケーブル、ストラップ、取扱説明書湿度測定範囲(%RH)0~ 95(±5%)
オーディオトランスミッター_Bluetooth サンワダイレクトオーディオトランスミッター_Bluetoothサンワダイレクト
7,298税込8,028
1個
当日出荷
TVの音声などをBluetoothで送信できるBluetoothヘッドセットやスピーカーと接続することでTVの音声などをワイヤレスで楽しむことができます。Qualcomm製のQCC3056を採用。Qualcomm製の最新のICを搭載することで、apt-X Adaptive,LLに対応。Bluetoothでの接続でもほぼ遅延無しで音声を楽しめます。また、Airpods Proなどの完全ワイヤレスイヤホンの接続をスムーズに行うことができます。マルチポイント対応で2台同時に音声送信が可能です。TVの音声などを2台のBluetoothヘッドセットやスピーカーで楽しむことができます。初めての人でもすぐに使える簡単設定。電源はスライドスイッチ搭載で簡単ON/OFF。接続も1台目と2台目のLEDが独立しているので接続状況が一目でわかります。製品の電池残量もLEDでわかりやすく表示されます。大容量バッテリー搭載で約20時間の連続駆動が可能。さらに充電しながらも使えます。持ち運びに便利なコンパクトサイズ。変換アダプタを使えば飛行機での使用も可能です。
仕様●バッテリー情報個数:1種類:Li-ion Polymer Battery●バッテリー重量:5g●バッテリー電力量:0.8Wh●伝送方式:GFSK●充電ポート:Type-Cセット内容製品本体、取説(保証書)、USBケーブル電源USB給電適合規格Bluetooth 5.3接続方式Bluetooth対応機種Bluetooth 5.3以下のBluetoothデバイスに対応Bluetooth内蔵スマートフォン、iPad/iPhone、パソコンなど周波数範囲2.402~2.480GHz送信出力Class2通信距離約10mバッテリー容量(mAh)220対応コーデックSBC, apt-X, apt-X AdaptiveADAPTIVE対応マルチポイント対応対応プロファイルA2DP, AVRCP
Raspberry Pi Zero Case SPARKFUNRaspberry Pi Zero CaseSPARKFUN
1,498税込1,648
1個
当日出荷
DescriptionThe Raspberry Pi Zero Case has been designed to fit both the Pi Zero and the Pi Zero W. These official cases consist of several parts and protect the Raspberry Pi Zero from things like rogue wires that might short it out while still allowing full access to the board. Simply snap the RPi into the bottom half of the enclosure, then snap on a desired top. No tools required!Each case has a standard base featuring a cut-out to allow access to the GPIO, and a choice of three lids:a standard lid, a GPIO lid(allowing access to the GPIO pins from above)and a camera lid(which, when used with the short camera cable supplied, allows the Raspberry Pi camera to be fitted neatly inside it). Additionally, each case includes a 4cm long CSI cable and four rubber feet.Note:This case doesNOTinclude a Raspberry Pi or Camera Module.
アズワン品番67-0425-31
MPLAB PICkit 4 In-Circuit Debugger SPARKFUNMPLAB PICkit 4 In-Circuit DebuggerSPARKFUN
40,980税込45,078
1個
当日出荷
DescriptionThis is the PICkit 4, the official programmer from Microchip. The PICkit 4 allows debugging and programming of PIC(R), dsPIC(R), AVR, SAM and CEC flash microcontrollers and MPUs using the powerful graphical user interface of the MPLAB X Integrated Development Environment(IDE). The MPLAB PICkit 4 is connected to a PC using a high-speed 2.0 USB interface and can be connected to the target via an 8-pin Single In-Line(SIL)connector. The connector uses two device I/O pins and the reset line to implement in-circuit debugging and In-Circuit Serial Programming(TM)(ICSP(TM)). An additional micro SD card slot and the ability to be self-powered from the target means you can take your code with you and program on the go. Comes with a USB to micro-B USB cable.FeaturesPowered by a high-speed USB 2.0, no external power requiredReal-time executionMPLAB X IDE compatible(free copy included)Built-in over-voltage/short circuit monitorFirmware upgradeable from PC/web downloadFully enclosedTarget voltage of 1.20V to 5.5VCan supply up to 50mA of power to the targetMinimal current consumption at <100μA from targetDiagnostic LEDs(power, busy, error)Read/write program and data memory of microcontrollerErase of program memory space with verificationFreeze-peripherals at breakpoint8-pin single in-line header supports advanced interfaces such as 4-wire JTAG and Serial Wire Debug with streaming Data GatewayBackward compatible for demo boards, headers and target systems using 2-wire JTAG and ICSP
アズワン品番67-0425-08
Raspberry Pi HQ Camera Lens - 16mm Telephoto SPARKFUNRaspberry Pi HQ Camera Lens - 16mm TelephotoSPARKFUN
4,498税込4,948特価
1個
取扱停止中
DescriptionThis is the 16mm C-mount telephoto lens from CGL Electronics Co. Ltd. for use with the Raspberry Pi HQ Camera Module. The lens produces a 10MP picture in a 1in image format and is easily interchangeable using the thumb screw and adapter inc
アズワン品番67-0427-28
HDMI-miniHDMI 変換ケーブル 1.4規格 1.5m プリンストン MARSHAL DIGI+ 対応 互換品 通信ケーブル デジタルカメラ 液晶テレビ メディアカバーマーケットHDMI-miniHDMI 変換ケーブル 1.4規格 1.5m プリンストン MARSHAL DIGI+ 対応 互換品 通信ケーブル デジタルカメラ 液晶テレビメディアカバーマーケット
989税込1,088
1本
当日出荷
HDMI-miniHDMI変換ケーブル 特徴HDMI(オス)to mini HDMI(オス)変換ケーブルです。Mini HDMI端子を持っているカメラ、テレビ、パソコン、モニター、ゲーム機、ノートパソコン、プロジェクター等に接続できます。映像と音声信号ををデジタルで高速伝送するスーパースリムタイプのイーサネット対応ハイスピードHDMIケーブルです。ケーブルは端子の耐摩耗性も強く耐久性があるので使用寿命が長いです。金メッキの端子が経年変化による 信号の劣化が起こりにくいです。受信妨害にも避けられます。高品質なPVC外皮、弾性線材で簡単に切断されなくて絡まりにくいです。HDMI規格1.4対応:1080p(Full HD)と2160p(4K)の高解像度、色深度 48 bit(ディープカラー)の鮮やかで豊かな映像を楽しめます。3DとHDCPも対応しています。【対応機種】【プリンストン】モバイルディスプレイUP-M156T4KUP-M156THDPTF-M156TPTF-M133T【ASUS/エイスース・パソコン/ディスプレイ/モニターASUS ZenScreen GO MB16AWPASUS ZenScreen OLED MQ13AHASUS ZenScreen OLED MQ16AHVT168H【JENESIS/ジェネシス】タブレット/タブレット型PCADP-1005ADP-1007ADP-1008JT07-81BJT10-81BJTW10-4G32GJTW10-4G32G-KWDP-1021-2G32G-CT-KBWDP-102-2G32G-10BTWDP-106-4G32G-CT-KB-PROW【DIGI+】10.1インチタブレット型PCDGP-WTB1001【IODATA/アイ・オー・データ・液晶ディスプレイLCD-CF131XDB-MLCD-CF161XDB-MTLCD-CF161XDB-MLCD-MF161XPEX-LDC131DBMEX-LDC161DBM【JENESIS/ジェネシス】タブレット/タブレット型PCADP-1005ADP-1007ADP-1008JT07-81BJT10-81BJTW10-4G32GJTW10-4G32G-KWDP-1021-2G32G-CT-KBWDP-102-2G32G-10BTWDP-106-4G32G-CT-KB-PROW【MARSHAL】タブレットMAL-FWTVTB01BMAL-FWTVTB01W【IRIS/アイリスオーヤマ】液晶ディスプレイDP-BF132S-BDP-BF162S-BDP-DF163S-BILD-A1616MS-BILD-A16262KS-B【ELECOM/エレコム】・タッチパネルPCLT-HA10シリーズLT-HA10/CAMW1LT-HA10/W1LT-HA10BシリーズLT-HA10B/CAMW1LT-HA10B/W1LT-HA15B/W1ノートパソコンIPC-AA1401【EPSON/エプソン】ディスプレイLD16W61LT12W82Lなどすべての対応機種を記載できていない場合がございます。
ブラックケーブル長(m)1.5コネクタ形状HDMI(タイプA)オス 19ピン-ミニHDMI端子(タイプC)オス 19ピンプラグ金メッキケーブル種類スタンダードケーブルタイプHDMI(オス)to mini HDMI(オス)変換ケーブル変換タイプオス-オス
Shift Register 8-Bit - SN74HC595 SPARKFUNShift Register 8-Bit - SN74HC595SPARKFUN
219税込241
1個
当日出荷
DescriptionThe SN74HC595N is a simple 8-bit shift register IC. Simply put, this shift register is a device that allows additional inputs or outputs to be added to a microcontroller by converting data between parallel and serial formats. Your chosen microprocessor is able to communicate with the The SN74HC595N using serial information then gathers or outputs information in a parallel(multi-pin)format. Essentially it takes 8 bits from the serial input and then outputs them to 8 pins.This small DIP packaged IC contains an 8-bit, serial-in parallel-out shift register that feeds an 8-bit D-type storage register with parallel 3-state outputs.Note:This is a drop-in replacement for the 74HC595 shift register IC and should function just fine in any application the previous version could.Get started with the Shift Register GuideFeatures8-Bit Serial-In, Parallel-Out ShiftWide Operating Voltage Range of 2 V to 6 VHigh-Current 3-State Outputs Can Drive Up to 15 LSTTL LoadsLow Power Consumption:80-μA±6-mA Output Drive at 5 V
アズワン品番67-0420-82
リュック 12L 薄型 撥水加工 15.6インチノートPC 収納可 通勤 通学 ビジネスバッグ エレコムリュック 12L 薄型 撥水加工 15.6インチノートPC 収納可 通勤 通学 ビジネスバッグエレコム
5,398税込5,938
1個
当日出荷
背負ってもスリムなシルエットを保つことができる、薄型のビジネスバックパックです。厳選した荷物をコンパクトに持ち運ぶことが可能。背負うことで両手が空くため、雨の日や自転車移動などの際も快適に動けます。15.6インチのパソコンなどを収納できる内装ポケットには、端末を優しく保護する素材を採用。移動中の揺れによる中の荷物との衝突を防ぎます。
用途背負ってもスリムなシルエットを保つことができる、薄型のビジネスバックパックです。 背負うことで両手が空くため、雨の日や自転車移動などの際も快適に動けます。 15.6インチのパソコンなどが収納できる内装ポケットには、端末を優しく保護するフリース素材を採用。移動中の揺れによる中の荷物との衝突を防ぎます。 本体前面には上部と下部にフロントポケットがあり、下部ポケットは仕切りポケットが内蔵されています。出し入れ頻度の高い小物類の収納に便利です。 メイン気室内に備えられたパソコン用・タブレット用・小物用の各種スリーブポケットや、モバイルバッテリーなど小物の整理に便利なストレッチ素材の仕切りポケットが付いています。 肩・背中に触れる部分は、通気性の良いエアーメッシュ素材を採用しています。 表面生地には撥水加工を施しています。 内部への水の浸入を完全に防ぐものではありません。 背面にキャリーバーへ固定できるキャリーベルトを配置しています。キャリーケースと一緒に持ち運べるので移動がスムーズになります。 YKK製のかばん向けファスナーを一部使用しています。 YKKおよびYKK Little Parts. Big Difference. は日本およびその他の国/地域におけるYKK株式会社の登録商標または商標です。適合機種~15.6インチ ノートパソコン材質ポリエステルブラック質量(g)約480容量(L)約12表面処理撥水加工(表生地)外形寸法(幅W×奥行D×高さH)(mm)約285×100×約420 ※ハンドル・ショルダーベルト含まず内寸法(幅W×奥行D×高さH)(mm)パソコン用オープンポケット:約255×27×365 ※15.6インチノートパソコンの参考収納寸法※内寸と収納できるパソコンの外寸は異なる場合がございます。詳しくはエレコムホームページの対応表でご確認ください。ポケット【前面】ファスナーポケット×1・仕分けスリーブ付きファスナーポケット×1、【気室内】パソコン用オープンポケット(起毛)×1・タブレット用オープンポケット(起毛)×1・オープンポケット(ストレッチメッシュ)×2気室数1(メイン気室)
登録局・ハイパワーデジタルトランシーバー KENWOOD登録局・ハイパワーデジタルトランシーバーKENWOOD
49,980税込54,978
1個
当日出荷
97chのチャンネル増波対応快適に携帯できるコンパクトデザイン業界トップクラスの薄型設計選べるBluetooth(TM)対応モデル騒音下でも聞き取りやすい「はっきり聞取りモード」搭載抗菌・抗ウイルス加工「SIAA抗菌認証」取得充電器、バッテリー、アンテナ、ベルトフック同梱のオールインワンモデルハイパワー・デジタルトランシーバー(資格不要/登録局対応)チャンネル増波に対応、高速スキャンでストレスフリー局数増加を続ける簡易無線登録局において制度改正により82チャンネルの利用が可能となりました。TPZ-D563BTE/D563Eはこの82チャンネルに対応し、課題であった混信解消に力を発揮します。さらに上空用受信専用の15チャンネルにも対応。トータル97チャンネルを搭載しました。データ推奨チャンネルはステータスやショートメッセージの使用におすすめします。ケンウッド独自の高速スキャンにより多チャンネルでもストレスフリーで使用できます。快適に携帯できるコンパクトデザイン業界トップクラス※1の薄型設計による、持ちやすいコンパクトボディ。天面にイヤホンジャックが設置されており、ベルトフックを使用した身体への装着やポケットに入れても邪魔にならないデザインです。便利なBluetooth(TM)を搭載(TPZ-D563BTEのみ)TPZ-D563BTEはBluetoothを搭載したことで、PTT付きワイヤレスヘッドセットKHS-55BTに対応。KHS-55BTはPTTモード、PTTホールドモードおよびVOX運用が可能。PTTモードでは無線機本体のPTTと同じ操作感で使えます。ケーブルを気にすることなく、約3時間の充電で通常約8時間(Bluetooth電池セーブON時約12時間)運用できるため、一日の使用にも耐えられます。また、PCとのワイヤレス接続により無線機の設定が容易に変更できます。騒音下でも聞取りやすい「はっきり聞取りモード」※2:イヤホン使用時は、ご使用のイヤホンにより効果に差があります。効果の感じ方には個人差があります。ケンウッドの音作りのノウハウを結集。はっきり聞取りモードをオンにすることで受信音の高域を強調。騒音下はもちろん、マスク着用時のこもった音声も聞取りやすくなります。1台でも2台分働くセカンドPTT機能※3:同時送受信は非対応1つのグループチャンネルをPTT、もう1つのグループチャンネルをセカンドPTTに設定できるため、1台でも2台持ちのように活用できます。通信のストレスを緩和する多彩なオート・チャンネル・セレクト(ACS)機能オート・チャンネル・セレクト(ACS)混信を回避するチャンネル切り替えを自動化。送信側で空きチャンネルを高速サーチし、受信相手も切り替わります。グループACS82チャンネルをAからQの17組のグループに振り分け、さらにサーチを高速化。固定チャンネル感覚で運用できます。デュアルグループACSセカンドPTTでは別グループでグループACSを使用できます。抗菌・抗ウイルス加工無線機本体に抗菌・抗ウイルス加工を施し、「SIAA抗菌認証」取得。過酷な現場で安心の堅牢、防塵・防水設計アメリカ国防総省軍用規格MIL-STDの11項目に適合。過酷な各試験を通過したタフな設計です。さらにIP54/55/67/68の密閉構造により粉塵や放水・水没から無線機を守ります。登録申請だけですぐに開設簡単な登録申請をするだけで無線局を手軽に開設。通信相手の制限がないため、さまざまなシーンで活用できます。(登録申請書類一式付属)登録申請手続きは簡単無線機を使用するに当たっては、無線局の登録申請手続きを管轄の総合通信局に行い、登録状の交付を受けたあと使用ください。無線局の登録申請手続きを行わずに使用しますと、電波法による不法無線局開設により罰則の適用を受けることになります。登録局にはキャリアセンス(通信が行われている場合は送信ボタンを押しても電波が送信されない)機能の搭載が電波法で規定されています。無線機の利用に際しては電波利用料として1台あたり年間400円(包括登録の場合は400円)の納付義務があります。電波利用料は、法改正に伴い変更される場合があります。登録の有効期間は5年間です。途中で不要になった場合には廃止届の提出が必要です。(未提出の場合には電波利用料が発生します)
用途さまざまな業務やレジャーでの連絡を円滑に。快適さを共用できるコミュニケーションを実現します。ショッピングモールなどの大型施設に広いフロア内で各グループへのスピーディーな指示が可能です。予定変更、緊急連絡などが簡単操作で一斉同報できます。トレッキングなどのアウトドアに山間部などの携帯電話の圏外でも使えて通話料もかかりません。携帯しやすいコンパクトサイズもアウトドアレジャーに最適です。周囲がうるさい工事現場にデジタル処理のクリアな音声のため周囲がうるさい工事現場などでもはっきり聞き取れます。タフな現場で使える防塵・防浸設計です。学校行事や野外イベントに野外活動中の通信手段として簡単な操作で使えます。グループ間通話や緊急時の連絡にも役立ちます。消防団など地域活動の簡易な連絡に無線機本体はタフな防噴流設計。オプションのスピーカーマイクロホンも水に強い設計です。ゲリラ豪雨など急な悪天候でも安心して使えます。企業などの防災・防犯対策に高度なデジタル秘話機能で32767通りのコードが選択可能。企業の防災・防犯対策などでも安心してやりとりが行えます。付属品1820mAhリチウムイオンバッテリー、急速充電器、ベルトフック、アンテナ(取扱説明書、登録申請書類一式)質量(g)247※KNB-75LA装着時※アンテナ、ベルトフック、バッテリー含む種類デジタル簡易無線登録局使用温度範囲(℃)-20~+60外形寸法(mm)幅58×高さ111.9×奥行30.3※KNB-75LA装着時3※突起物含む定格電圧(V)DC 7.4±10%チャンネル数82ch(陸上・海上用) 15ch(上空用受信専用)機能ドットマトリックスの見やすい液晶表示(倍角表示、キーガイド付き)、511通りのUC(ユーザーコード)設定、コード32767通りの秘話機能、チャンネル15ダイレクト呼び出し機能、イヤホンモード、送受信音質調整機能、PTTホールド機能、電源ON時のLED色選択、個別ID設定、メモリーコントロールプログラムMCP-10BによりPCから各種設定が可能、擦れ傷に強いシボ加工、上空チャンネル受信機能、送信出力切替、VOX機能、外部/内部マイク感度調整、電池セーブ機能、スキャンとシークスキャン機能、送信お知らせ機能、初期化機能周波数帯域(MHz)UHF420/440帯防塵防水性能IP54/55/67/68送信出力5W/1W充電時間(時間)約150使用時間(時間)電池セーブON約15/OFF約13(目安)通信距離(m)建物が林立する市街地:約500~1000、見通しの良い郊外:約1000~4000※送信出力 5W出力時※建築物が多い地域や、自動車などの金属物体の周囲では、通話のできる距離が短くなります。音声出力700mW (10% 歪 )電波型式F1C、F1D、F1E、F1F
一酸化炭素チェッカー PTH-10D PROTMEX一酸化炭素チェッカー PTH-10DPROTMEX
7,998税込8,798
1個
当日出荷
一酸化炭素は強い毒性をもつ気体ですが、無色・無臭のため無自覚のうちに重篤な症状に陥る場合があります。PTH-10Dは一酸化炭素を検知し、画面で数値とステータスバーによって見える化。さらに温度と湿度も同時に測定できるので、設置場所の空気環境の把握に最適です。PTH-10Dに採用のHD LCDディスプレイは、現在の一酸化炭素測定値を数字でわかりやすく表示。さらに色分けされたステータスバーが、現在の状態を点滅でお知らせします。緑 [安全] 0~49ppm黄 [注意] 50~99ppm赤 [危険] 100ppm~ 初期設定では測定値が100ppmを超えると音アラームによる警告が発せられます。カスタムアラート機能PTH-10Dは音アラームのしきい値を25ppm~125ppmの範囲で自由に設定できるカスタムアラート機能を備えています。画面下ののファンクションキーをダブルクリックして、しきい値を任意で選択するだけの簡単設定。1ppm単位で設定可能1000mAh大容量バッテリーを内蔵。5分間操作が無い場合、画面のバックライトが消灯する省電力モードとの組み合わせで最大120時間の連続稼働を実現しました。またバッテリー残量が一定量を下回るとビープ音が鳴り充電時期をお知らせします。円型デザインの本体底部は自立しやすいようフラットになっています。また背面にマグネットが、付属品として専用ストラップが付属するので、据え置き/吊り下げ/貼り付けが自由自在。用途に応じて様々な場所で便利にお使いいただけます。本体は全長7.6センチ、重さ100グラムとコンパクトで軽量!ベルトのループや作業鞄に取り付けても負担になりません。"
付属品本体×1、USBType-Cケーブル(充電用)×1、ストラップ×1、日本語取扱説明書×1寸法(mm)76×70×30質量(g)100表示【ステータスバー】緑(安全)一酸化炭素濃度0~49ppm/黄(注意)一酸化炭素濃度50~99ppm/赤(危険・音アラーム)一酸化炭素濃度100ppm~温度測定範囲(℃)0~50機能バックライト、音アラーム、省電力モード対象ガス一酸化炭素測定範囲(ppm)【一酸化炭素】10~500稼働時間(時間)最大120時間検出対象一酸化炭素、温度、湿度湿度測定範囲(%RH)20~80
CO/CO2チェッカー PTH-9R PROTMEXCO/CO2チェッカー PTH-9RPROTMEX
13,980税込15,378
1個
当日出荷
プロトメックスPTH-9RはCO・CO2・温度・湿度を同時に表示できる便利で安心な空気環境モニターです。一酸化炭素、二酸化炭素それぞれの測定値を数字とカラーステータスバーでわかりやすく表示。しきい値を変更できるカスタムアラート機能を搭載しているので、家庭やオフィス、店舗、家庭、車内、テントなど設置環境に合わせたアラーム設定が可能です。CO/COを同時測定画面上段に一酸化炭素、下段に二酸化炭素の測定値を表示。それぞれに色分けされたステータスバーがあり現在の空気環境状態をお知らせします。2種類のガス濃度を同時に測定できるので、一酸化炭素濃度の上昇による事故の予防や室内の換気を適切なタイミングで行うことができます。カスタムアラート機能PTH-9Rは音アラームのしきい値を自由に設定できるカスタムアラート機能を備えています。本体上部のファンクションキーをダブルクリックして、しきい値を任意で選択するだけの簡単設定。一酸化炭素アラーム設定範囲:150~500ppm二酸化炭素アラーム設定範囲:1500~5000ppmそれぞれ1ppm単位で設定可能省電力モード内蔵式2000mAhリチウムバッテリーはUSB Type-Cケーブルから充電でき、急速充電にも対応しています。また5分間操作がなかった場合、バックライトが消灯しバッテリーの消費を抑える省電力モードに移行し、最長80時間の連続稼働が可能です。スクエアデザイン安定感のあるスクエアデザインを採用。背面にはフックホールがあるので、据え置き/壁掛けのどちらもOK!
付属品本体、USBType-Cケーブル(充電用)、日本語取扱説明書×各1寸法(mm)98×90×40質量(g)192電源内蔵式ポリマーリチウムイオンバッテリー(3.7V、2000mAh)センサー【一酸化炭素検知器】電気化学式COセンサー、【二酸化炭素検知器】NDIRセンサー温度測定範囲(℃)0~50機能バックライト、カスタムアラート(音アラーム)、省電力モード対象ガス一酸化炭素、二酸化炭素設定範囲【一酸化炭素音アラーム】150~500ppm、【二酸化炭素音アラーム】1500~5000ppm充電時間(時間)6(急速充電6W1.5時間)入力電源USBType-C/DC5V~DC24V(最大急速充電プロトコル対応10~65W)測定範囲(ppm)【一酸化炭素】10~500、【二酸化炭素】400~5000稼働時間(時間)最大80検出対象一酸化炭素、二酸化炭素、温度、湿度湿度測定範囲(%RH)20~80
USB-C TO 2.5GB ETHERNET ADAPTER BELKIN(ベルキン)USB-C TO 2.5GB ETHERNET ADAPTERBELKIN(ベルキン)
4,998税込5,498
1個
当日出荷
このアダプターはコンパクトながら、ゲーム、ストリーミング、ビデオ会議のための安定した信頼性の高いネットワーク接続を実現します。Chromebookを含むほとんどのノートパソコンやUSB-C対応デバイスで動作します。 USB-C to 2.5Gbイーサネットアダプター、90mm/3.5インチケーブル付属 10/1000/1000/2500 Mbpsに対応 LEDライトインジケーター USB-IF認証 Wake on Lan、Macアドレスパススルー Chromebookとの互換性基準を満たすことが認証済み
対応機種以下のUSB-C対応デバイス(ノートパソコン 、タブレット、テレビ、ゲームシステム )、Thunderbolt 3ポートとThunderbolt 4ポートケーブル長(mm)90
高圧継手用リンパン 千代田精機高圧継手用リンパン千代田精機
1,098税込1,208
1枚
当日出荷から翌々日出荷
調整器や連結管の接続部に使用することで、ガスの漏出や異物混入を防止します。 リング付によりパッキンの広がりを防止し、長期間の使用が可能になります。
用途高圧継手用。付属品なし厚さ(mm)2.7使用温度範囲(℃)-10~+60内径(Φmm)11.5最高使用圧力(MPa)24.6
パットTハンガー(はさみ固定式) ユニカパットTハンガー(はさみ固定式)ユニカ
2,998税込3,298
1箱(10本)
当日出荷
石膏ボードやベニヤ板等の中空構造壁への配電盤等の固定に最適です。取付物の厚さに合わせてボルトの長さを選定できるので、安定した強度を発揮します。
用途石膏ボードなどの中空壁に配電盤などの固定に。トラスコ品番250-2887材質鉄、表面処理:三価クロメート長さ(mm)75寸法(mm)必要中空部:80以上径(Φmm)フック部:20.5下穴径(Φmm)21.0プレート長さ(mm)75最大取付物厚さ(mm)ボード厚+60以上最大引張荷重(kN)1.20ねじの呼びW3/8外径(mm)20.5必要中空幅(mm)80以上
ホースニップル チーズタイプ ポリプロピレン製 PTHN 築地製作所ホースニップル チーズタイプ ポリプロピレン製 PTHN築地製作所
779税込857
1個
当日出荷から4日以内出荷
用途ホース継手材質ポリプロピレン形状ホースニップルRoHS指令(10物質対応)対応
天板乗り防止ペイントはしご兼用脚立 TRUSCO天板乗り防止ペイントはしご兼用脚立TRUSCO
19,980税込21,978
1台
当日出荷から翌日出荷
天板乗りを防止する為に天板がオレンジ色になっており、遠くから見た際に作業者が天板の上に乗っているかどうか判別しやすくなっています。天板と設置寸法が広く、安定感のあるタイプです。滑り止めキャップに燃焼時に有害ガスを発生しない脱塩ビ・エラストマーを採用しています。また、噛み合わせ(収納時の横ズレ防止)機能付です。上から2段目の踏ざん(ステップ)下と最下部踏ざん下の2ヵ所に補強金具を設置し、耐久性をアップしました。脚立用脚カバー(TAC-2)1セット(4個)付です。
材質アルミ合金踏ざん踏面幅(mm)55天板寸法(mm)300×247対応Aマーク、SGマーク最大使用質量(kg)100
特大カシメ スチール 金ブロンズメッキ TRUSCO特大カシメ スチール 金ブロンズメッキTRUSCO
649税込714
1パック(20組)
当日出荷
メッキ仕上げで装飾性に優れた特大カシメです。
用途ベルト、バック、レザー類などの補強や補修、アクセントに。トラスコ品番363-0592材質スチール、表面処理:金ブロンズメッキ仕上げ金ブロンズ使用厚さ(mm)5.0~7.5適合工具THP-P・THP-PH頭径(mm)13.0
USB Type-Cマルチ変換アダプター/USB-C - 4K HDMI/100W PD/USB 3.0 ハブ(1x Type-C + 1x Type-A) StarTech.comUSB Type-Cマルチ変換アダプター/USB-C - 4K HDMI/100W PD/USB 3.0 ハブ(1x Type-C + 1x Type-A)StarTech.com
5,198税込5,718
1個
当日出荷
3in1マルチアダプター:HDMI 4K30Hz出力、USB-A(USB 3.1 Gen 1 5Gbps & BC 1.2 充電機能)、1x USB-C(5Gbpsデータ + 100W Power Delivery 3.0)。HDMIウルトラワイド型ディスプレイ(3440x1440)対応長尺ケーブル:Surface Pro (7+)などの2in1デバイス、またはノートPCをライザーに置いて使用する際にポートやコネクタにかかる負荷を軽減。携帯に便利なコンパクト設計安定したパフォーマンス:USBバスパワーまたはUSB-C外付け電源で動作。8Wをアダプター本体にリザーブ、USBハブにありがちな電力不足からくる動画のちらつきやデバイス落ちを防止。ノートパソコン充充電に92Wを使用幅広いデバイス互換性:ウルトラブック、クロームブックその他USB-C搭載ノートPC、タブレット、スマートフォン、Thunderbolt 3およびThunderbolt 4搭載ノートパソコンに対応(MacBook Pro/Air、HP EliteBook、Dell XPS/Latitude、Lenovo Thinkpad X1、Surface Laptop 3/Book 3など)簡単導入:Windows、macOS、Chrome OS、Linux、Android 対応のUSB Type-Cマルチポートアダプタ。ドライバの自動インストールをサポート接続ツール (CONNECTIVITY TOOLS):性能とセキュリティを強化するアプリが製品に付属。USBイベントモニター & ウィンドウレイアウトツール(英語でのみ利用可能)
用途ノートパソコンに軽く収まる小型設計で外出時の携帯に最適デスクトップHDMIモニターを使用してマルチタスクを行う際、作業の効率を高める4K高解像度画面を提供会議室などのミーティングスペースのHDMIプロジェクターやテレビに接続し、プレゼテーションを共有画面に表示最大解像度4096 x 2160p @ 24Hzその他の機能Power Delivery:100W長さ(mm)60幅(mm)115高さ(mm)10質量(g)102保証期間3年間RoHS指令(10物質対応)対応ケーブル長(m)0.34USBタイプUSB-C (USB 3.2 Gen 1対応)コネクタ形状-ダウンストリームType-C、Type-A
19インチサーバーボックス サンワサプライ19インチサーバーボックスサンワサプライ
39,980税込43,978
1台
当日出荷から4日以内出荷
デスク下やオフィスの隅などに設置できるので、空間を無駄なく使えます。前後扉にはメッシュパネルを採用し、通気性をアップさせています。前方に19インチマウントフレームを装備し、EIA規格(ユニバーサルピッチ)に準拠しています。背面扉にはセキュリティワイヤー用の穴があります。マウントフレームを外すことによりCPUボックスとして使用することができます。オプションにより放熱ファンを取付けることができます。鍵付きの平面ハンドルを採用しています。ケーブル口は、底部にあります。(100×50mmの楕円形)キャスターは取り外し可能です。オプションのアジャスターを取付けることができます。
寸法(幅W×高さH)(mm)ケーブル口/100×50材質スチール(エポキシ樹脂粉体塗装)総耐荷重(kg)50セット内容本体、ケージナット・ネジセット(M5・10セット)、鍵×2個(1種類)キャスターあり
マルチポートアダプター/USB Type-C接続/デュアルモニター/4K HDMI/100W USB PD/2x USB-Aハブ/GbE/SDカードリーダー StarTech.comマルチポートアダプター/USB Type-C接続/デュアルモニター/4K HDMI/100W USB PD/2x USB-Aハブ/GbE/SDカードリーダーStarTech.com
15,980税込17,578
1個
当日出荷
8-IN-1多機能USB-Cハブ:DSCとMSTをサポートするDP1.4 Altモード、HDMI 2.0b HDRビデオ、最大解像度デュアル4K 60Hz(DP 1.2では4K 30Hz)に対応。2ポートUSB-Aハブ(5Gbps)、1x BC 1.2/7.5W急速充電ポート、100W USB PD、 SD/MicroSDカードリーダー、有線LANポートを搭載高性能デュアルビデオ出力:MSTで最大4K 60HzのデュアルHDMI 2.0b非圧縮映像に対応(ビデオ性能はホストコンピュータのGPUに依存し、デュアル4K 60HzにはDSCかつDP 1.4要対応)。アスペクト比21:9のウルトラワイド画面や1080pの低解像度モニターにも対応したUSB-Cディスプレイアダプター安定した性能:USBバスパワーまたはUSB-C外付け電源を使用。100W Power Delivery 3.0をサポート、85WをノートPCの充電に使用。USB-Cハブ本体で15Wをリザーブし、USBハブにありがちなビデオ劣化やデバイス落ちなど、電力オーバーによる不具合を回避簡単インストール:30cmの本体一体型USB Type-Cホストケーブルでコネクタにかかる負担を軽減。オフィスや在宅ワークのほか、会議室などでのプレゼンテーションやZoom/MS Teamsを使った会議などにとても便利。ドライバーは自動インストール互換性:HP、Dell、Lenovo、Surface Laptop 3以上/Pro 7以上、ChromebookなどのWindowsベースのUSB-C & Thunderbolt 3/4/USB4 ノートパソコンに対応したUSB Type-Cアダプター。Windows、Chrome OSなどのOSをサポート接続ツール (CONNECTIVITY TOOLS):USB-C マルチハブ使用時のパフォーマンスとセキュリティを向上させるアプリケーションが付属。MACアドレスチェンジャー、USBイベントモニター、Windowsレイアウト、Wi-Fiオートスイッチユーティリティを提供(英語でのみ利用可能)
用途ホームオフィスで充実したIT作業環境を構築。外出先やモバイルワークなど持ち運びに便利B.C 1.2 USB-Aポートでタブレットやスマートフォンを充電長さ(mm)59幅(mm)145高さ(mm)14質量(g)165対応OSWindows 7/8/8.1/10/11、Chrome OS保証期間3年間USBタイプUSB-C (USB 3.2 Gen 1対応)
二酸化炭素濃度計 PTH-9C MILESEEY二酸化炭素濃度計 PTH-9CMILESEEY
9,998税込10,998
1台
当日出荷
二酸化炭素(CO2)、温度、相対湿度、空気品質などが同時に表示し、換気のタイミングが一目でわかりやすい大型LCDディスプレイです。 コンパクト設計の二酸化炭素(CO2)濃度測定器で空港、学校、レストラン、インターネットカフェ、工場、コンビニエンスストア、ホテルなど、さまざまな場所に適しています。 温度、湿度、二酸化炭素、濃度値などがすべて表示 温度と湿度の二重検出、寒さと暖かさ、乾いたものと湿ったものが一目でわかります
仕様二酸化炭素測定範囲:400~5000 ppm、電源モード:内蔵18650リチウム電池、リチウム電池容量(代表値):2400mAh、充電:Type-C(DC5V 1A)付属品PTH-9C×1、製品マニュアル×1、USBケーブル×1寸法(mm)98×90×40温度測定範囲(℃)-10~40湿度測定範囲(%RH)0~99
一酸化炭素濃度計 PTH-12 MILESEEY一酸化炭素濃度計 PTH-12MILESEEY
11,980税込13,178
1台
当日出荷
PTH-12はシリアルポート出力とPWM出力の組み合わせに加え、モジュールに組み込まれた温度センサーを使用して、電気化学的原理に基づいて空気中の一酸化炭素濃度を検出します。
仕様一酸化炭素濃度範囲:0~500ppm、検温範囲:-10℃~40℃、検温誤差:±1℃、湿度誤差:±5% RH、一酸化炭素分解能:1ppm寸法(mm)83×83×32湿度範囲(RH)20~80% RH
USB-C - HDMI 2.0bディスプレイアダプタ/4K60Hz & HDR10対応/USB Type-C DP AltモードでHDMIディスプレイに接続 StarTech.comUSB-C - HDMI 2.0bディスプレイアダプタ/4K60Hz & HDR10対応/USB Type-C DP AltモードでHDMIディスプレイに接続StarTech.com
2,998税込3,298
1個
当日出荷
パフォーマンス:HDR10対応USB-C - HDMI 2.0bアダプタ。4K60HzのUHD解像度(4096x2160 & 3840x2160)、1080p、DP 1.4 Altモード、HBR3、18Gbp、 2chオーディオ、HDCP 2.2 | RGB(8/10ビット)およびYCbCr 4:4:4(8/10ビット)クロマサブサンプリング対応の色空間コンテンツ製作:HDMI 2.0bディスプレイでリアルな画像と高いコントラスト比を実現するHDR10に対応、クリエイティブ系の用途に最適 | HDMIモニタ/TV/プロジェクタの接続、外付けディスプレイの追加に使用ホスト互換性:Dell XPS/Precision/Latitude、Lenovo ThinkPad X1 Carbon、Surface Laptop 3/Pro 7、MacBook Pro/Air(Intelプロセッサ & M1チップ搭載モデル)、iPad Pro、HP EliteBook、Chromebook、Samsung S20/S21 & Note20(DEXモード)ディスプレイ互換性:各種ブランドのHDMIモニタ、TV、プロジェクタで4K60HzとHDRの性能を検証(Dell/Asus/Acer/BenQ/LG/Samsung/Sharp/Sony/Epsonなど) | Dolby Vision & Atmos対応 | 最大3440x1440 60Hzでウルトラワイド型ディスプレイに対応簡単導入:OS依存性がなく、USB Type-C DP AltモードまたはThunderbolt 3 対応デバイスで使用可能。ノイズや歪みを防ぐEMIシールド付きHDMIスリムコネクタを使用。USB-C オス - HDMI メス | 7mまでのHDMIケーブルでテスト済み
用途USB-C機器をHDMI対応4K HDMIディスプレイに接続最新のビジュアルを駆使したプレゼンテーションクリエイティブ系の用途に最適外出時にアダプタを携帯コネクタ形状A(オス):USB-C (24ピン、DisplayPort対応オルタネートモード)、B(メス):HDMI [19ピン]スペースグレー長さ(mm)44幅(mm)22高さ(mm)11質量(g)16入力AV:USB-C出力AV:HDMI 2.0オーディオ機能HDMI(2chオーディオ)解像度対応:4096×2160 @ 60Hz、3840×2160 @ 60Hz動作温度範囲(℃)5~35(41F°~95F°)保存温度範囲(℃)-20~60℃(-4°F~140°F)湿度範囲(%)2~60RHセット内容USB-C - HDMI変換アダプタオス形状USB-C (24ピン、DisplayPort対応オルタネートモード)メス形状HDMI [19ピン]変換タイプオス - メス仕様業界標準:HDMI 2.0b、DisplayPort 1.4、チップセットID:ANX7517
USB-C - DisplayPortディスプレイ変換アダプタ/USB Type-C - ディスプレイポート ビデオコンバータ/8K & 4K60Hz対応 StarTech.comUSB-C - DisplayPortディスプレイ変換アダプタ/USB Type-C - ディスプレイポート ビデオコンバータ/8K & 4K60Hz対応StarTech.com
3,398税込3,738
1個
当日出荷
パフォーマンス:DSC対応機で8K60Hz(DSCなしの場合は8K30Hz)および4K60Hz(3840x2160)のUHD解像度をサポートするUSB-C - DisplayPort 1.4アダプタ | DP Alt モード | HBR3 | 32.4Gbps | 2chオーディオ | HDCP 2.2/1.4 | 1080pと下位互換性あり長尺ケーブル:30cm一体型ケーブル付きType-C - DisplayPort変換アダプタ。Surface Pro 7などの2in1デバイス、iPad Pro、ライザーに載せたノートパソコンでポートにかかる負担を軽減 | 携帯しやすいポータブル設計デバイス互換性:Dell XPS/Precision/Latitude、Lenovo ThinkPad X1 Carbon/Extreme、Surface Laptop 3/Pro 7、MacBook Pro/Air(Intelプロセッサ & M1チップ)、HP EliteBook/ZBook/ Chromebook | DP 1.4、8K60Hzに対応するには、DSC対応Intel第11世代以降が必要ディスプレイ互換性:各種ブランドのDPモニタ/プロジェクタで8K/4K 60Hzのピーク性能を検証済み。Dell UltraSharp、Samsung、Asus ProArt、Acer、LGなど | ウルトラワイド型モニタに対応(3440x1440)簡単導入:OS依存性がなく、セットアップにドライバが不要。USB Type-Cデバイス(DP Altモード)またはThunderbolt 3(TB3)デバイス各種で使用可能 | DSC 8K60Hz用途ではStarTech.com DisplayPort 1.4 ケーブル(DP14MM2M)の使用を推奨
用途オフィスや外出先で様々な8K/4K対応DisplayPortモニタに接続可能USB-C搭載のタブレットやスマートフォンを大きなディスプレイに接続仕様チップセットID:VL103セット内容USB-C - DisplayPort変換アダプタ 4K対応長さ(mm)390幅(mm)38グレー高さ(mm)15質量(g)26コネクタ形状A(オス):USB-C (24ピン、DisplayPort対応オルタネートモード)、B(メス):DisplayPort [20ピン]保存温度範囲(℃)-10~70(14°F~158°F)ケーブル長(mm)312オーディオ機能DisplayPort(2chオーディオ)対応解像度DisplayPort: 7680×4320 (8K) / 60Hz動作温度範囲(℃)0~45(32°F~113°F)オス形状USB-C (24ピン、DisplayPort対応オルタネートモード)メス形状DisplayPort [20ピン]湿度範囲(%)10~85RH変換タイプオス - メス
ARMOR-X - IP68 Waterproof Protective Case with new Adaptor and Hand Strap for 12.9-inch iPad Pro ( 4th ) [ Black ] ARMOR-XARMOR-X - IP68 Waterproof Protective Case with new Adaptor and Hand Strap for 12.9-inch iPad Pro ( 4th ) [ Black ]ARMOR-X
11,980税込13,178特価
1個
当日出荷
IP68防水。水深5.5フィート/ 1.5メートルで1時間完全防水 耐衝撃性はMIL STD 810F-516に準拠した3.9 '/ 1.2メートルからの落下に耐えます。 完全なタッチスクリーン保護のための内蔵スクリーンカバー搭載 内蔵キックスタンドボタンとコントロールへの完全アクセス。 USBポートを介した充電と同期Touch ID / Face IDをサポート Touch ID / Face IDをサポート 正確なシールドスロットカバーと触覚ボタンにより、安全なアクセスとフィードバックを確保 雪、氷、汚れ、ほこりの粒子など過酷な環境から完全に保護 精密なフォームファクターを備えた洗練されたデザインにより、デバイスの薄さを維持 アウトドアアドベンチャーやスポーツ用の幅広いマウントデザイン 完全なセキュリティと片手用のハンドストラップデザイン
対応機種iPad Pro 12.9" 第4世代特性防水・防塵、耐衝撃、スタンド機能タイプケース型ブラック材質PC、TPU寸法(cm)29.6×23.1×2.2質量(g)345
オーディオトランスミッター サンワダイレクトオーディオトランスミッターサンワダイレクト
6,898税込7,588
1個
当日出荷
2台のBluetooth機器(ヘッドセットやスピーカー)に同時に音声を送信できるBluetoothトランスミッターです。 2台同時にapt-X Low Latencyで接続することができます。 低遅延対応なので、テレビの音声などを快適に楽しむことができます。 3.5mm、光デジタル、同軸デジタルと様々な接続方式に対応しています。 USB給電による駆動なので、バッテリーを気にせずご使用できます。 Class1対応で途切れにくい仕様になっています。 操作が簡単なワンボタン設計です。
マルチポイント対応適合規格Bluetooth 5.0周波数(GHz)2.402~2.480通信距離(m)100対応プロファイルA2DP、AVRCP電源USB給電伝送方法GFSKセット内容製品本体、取説(保証書)、3.5mmオーディオケーブル、USBケーブル、光デジタルケーブル、同軸デジタルケーブル対応コーデックSBC、apt-X、apt-X LowLatency対応機種Bluetooth 5.0以下のBluetoothデバイスに対応、Bluetooth内蔵スマートフォン、iPad/iPhone、パソコンなど接続方式3.5mm、光デジタル、同軸デジタル仕様●充電ポート:microUSB
Wacom Pro Pen 2 wacom(ワコム)Wacom Pro Pen 2wacom(ワコム)
11,980税込13,178
1個
当日出荷
新しいWacom Pro Pen 2はこれまでにはない繊細なタッチ、精度、レスポンスを実現。 一度使ったら手放せないクリエイティブツールです。
セット内容Wacom Pro Pen 2・ペンケース(替え芯(標準芯2本、フェルト芯1本)付属)・カラーリング・クイックスタートガイドブラックスイッチ2サイドスイッチ対応機種Wacom MobileStudio Pro (DTH-W1320,DTH-W1620)・Wacom Citniq Pro (DTH-1320,DTH-1620,DTK-2420,DTH-2420,DTH-3220)・Wacom Cintiq (DTK1660K0D,DTK2260K0D)・Wacom Intuos Pro (PTH460,PTH-660,PTH-860)
Wacom Pro Pen 2用 フェルト芯 wacom(ワコム)Wacom Pro Pen 2用 フェルト芯wacom(ワコム)
1,698税込1,868
1個
当日出荷
Wacom Pro Pen 2用替え芯 フェルト芯 10本
セット内容Wacom Pro Pen 2用フェルト芯 10本対応機種Wacom MobileStudio Pro 2nd モデル (DTHW1321,DTHW1621)・Wacom Citniq Pro (DTH-1320,DTH-1620,DTK-2420,DTH-2420,DTH-3220)・Wacom Intuos Pro (PTH460,PTH-660,PTH-860)・Wacom MobileStudio Pro 1st モデル (DTH-W1320,DTH-W1620)対応【ペン】Wacom Pro Pen 2 (KP504E)
Wacom Pro Pen 2用 標準芯 wacom(ワコム)Wacom Pro Pen 2用 標準芯wacom(ワコム)
1,698税込1,868
1個
当日出荷
Wacom Pro Pen 2用替え芯
セット内容Wacom Pro Pen 2用標準芯 10本ブラック対応機種Wacom MobileStudio Pro 2nd モデル (DTHW1321,DTHW1621)・Wacom Citniq Pro (DTH-1320,DTH-1620,DTK-2420,DTH-2420,DTH-3220)・Wacom Citniq (DTK1660K0D,DTK2260K0D)・Wacom Intuos Pro (PTH460,PTH-660,PTH-860)・Wacom MobileStudio Pro 1st モデル (DTH-W1320,DTH-W1620)対応【ペン】Wacom Pro Pen 2 (KP504E)
標準芯 wacom(ワコム)標準芯wacom(ワコム)
1,398税込1,538
1個
当日出荷
滑らかな書き味と耐久性を兼ね備えたワコムのペンタブレット製品各種で利用可能(一部除く)な標準タイプの芯。 ノンストロークタイプ。
材質ポリアセタールブラック対応機種Wacom Intuos Small ベーシック (CTL-4100/K0)・Wacom Intuos Small ワイヤレス (CTL-4100WL/K0,E0,P0)・Wacom Intuos Medium ワイヤレス (CTL-6100WL/K0,E0,P0)・Intuos Draw (CTL-490/B0,W0)・Intuos Art (CTH-490/B0,K0・CTH-690/B0,K0)・Intuos Comic (CTH-490/B1,K1・CTH-690/B1,K1)・Intuos Photo (CTH-490/K2)・Intuos 3D (CTH-690/K2)・Intuos pen (CTL-480)・Intuos pen&touch (CTH-480・CTH-680)Intuos comic (CTH-480・CTH-680)・Intuos Pro (PTH-451,651,851)・Intuos 5 (PTH-450,650,850)・Intuos 4 (PTK-440,640,840)・Cintiq 13HD・Cintiq 13HD touch・Cintiq 22HD・ Cintiq 22HD touch・Cintiq 24 HD・Cintiq 24 HD touch・Cintiq 27QHD・Cintiq 27QHD touch・Cintiq 21UX(DTK-2100)・Cintiq Companion 2・Cintiq Companion・Cintiq Companion Hybrid・Bamboo・Bamboo Pen・Bamboo Fun・Bamboo Art Master・Bamboo Comic・One by Wacom (CTL-672/K0-CX)・STU-430/530・DTU-1031
タイピン型イヤホンマイク スタンダードタイピン型イヤホンマイクスタンダード
15,980税込17,578
1個
当日出荷
タイピンマイク EK-515W-314 ダブルPTT スイッチ
用途FTH314/314L、VXD1、VXD1S共通オプション
USB 3.0 Gigabit Ethernet Adapter j5 createUSB 3.0 Gigabit Ethernet Adapterj5 create
3,098税込3,408
1個
当日出荷
USB 3.0 Gigabit Ethernetアダプターを使って、UltrabookやMacBook Airを有線LANに接続、安定したネットワーク環境 を実現します。LANポートが搭載されていないUltrabook、Mac Book Airなど、 USB接続でLANポートを増設できます。 製品自体超小型設計、スタイリッシュ&コンパクト、持ち運び最適!
仕様ホスト(パソコンと接続側):USB3.0(オス)セット内容JUE130 USB 3.0 Gigabit Ethernetアダプター、電子マニュアルとドライバー CD、クイックインストールガイド(保証書)材質アルミニウムシルバー質量(g)40(ケーブル含む)外形寸法(mm)68×23×14.5規格IEEE802.3(10BASE-T)、IEEE802.3u(100BASE-TX)、IEEE802.3ab(1000BASE-T)ケーブル長(m)0.145接続10BASE-T、100BASE-TX、1000BASE-T保証期間2年LEDランプ緑: 接続中、アレンジ: 通信中コネクタRJ-45ケーブル長(mm)145伝送速度(Mbps)1000(ハーフデュプレックス)/1000(フルデュプレックス)給電方式バスパワー
アルファスーパーエクセレントミニ ASM用 インサート MOLDINO(旧:三菱日立ツール)アルファスーパーエクセレントミニ ASM用 インサートMOLDINO(旧:三菱日立ツール)
6,998税込7,698
1箱(10個)
当日出荷から8日以内出荷
アルファスーパーエクセレントミニ ASM用インサート。 2コーナ仕様の経済的なインサート。 加工能率の「EDMTタイプ」インサート:切刃形状にrε2.0を採用。 スミ部の取り残しなし、低切込み高送り用インサート。 標準タイプインサート(T型)と低抵抗タイプインサートの2種類を準備しました。 低抵抗タイプインサートは掘込み加工時の隅部での切削抵抗を約10%低減します。 加工面品位の「JDMTタイプ」インサート:刃長5mmを備えたショルダー加工用インサート。 ファインウォール(FW)形状を採用。 加工面段差低減、加工バリ低減。
用途炭素鋼、合金鋼、ステンレス鋼、プリハードン鋼、焼入れ鋼、アルミニウム合金の荒・中仕上加工寸法A(mm)6.4精度M級寸法B(mm)4.3関連資料サイズ表(124MB) 標準切削条件表(124MB) 2種類のインサート形状(124MB)
樹脂台車 こまわり君 省音G車輪 TRUSCO樹脂台車 こまわり君 省音G車輪TRUSCO
9,598税込10,558
1台
当日出荷から翌日出荷
荷物の運搬に便利な折りたたみ式収納ボックス付です。 Φ75省音キャスター採用で音が静かです。 エラストマー樹脂車輪の採用で従来のゴム車輪と比較して反発性が高く軽く動き、タイヤ痕を軽減します。 軽量3.9kg(従来品と比べ約9%軽量化)なので、作業者の負担を軽減し、持ち運び(移動)もしやすいです。 豊富なカラーバリエーションで多様なシーンやニーズに対応します。 ハンドルを本体内に収納でき、省スペースに収納可能です。 ハンドル収納時は平台車として使用可能です。 ワンタッチ機構採用でハンドルのロック・解除が簡単です。
用途事務所などでの資料の運搬に。家庭でのごみ出しなどに。セット内容THB-KM長さ(mm)600幅(mm)390材質/仕上収納ボックス:表面:エステル織物+撥水加工、裏面:塩ビコーティング、荷台:再生ポリプロピレン(PP)再生材100%、ハンドル:スチール、ハンドル表面処理:メラミン焼き付け塗装車輪径(Φmm)75高さ(mm)125タイプ折りたたみハンドルタイプキャスター自在キャスター、固定キャスター各2個均等荷重(kg)100騒音値(dB)40.75フタあり
スマホ&タブレットホルダー SLIK(スリック)スマホ&タブレットホルダーSLIK(スリック)
1,998税込2,198
1個
当日出荷
2段伸縮機構により、70~180mm幅のスマホまたはタブレットを取り付け可能なホルダー底部と背部にU1/4インチ三脚ネジがあり、三脚上に取り付け可能ホルダー上部にはアクセサリーシューを装備。LEDライト等を取り付け可能
質量(g)60全高(mm)220三脚取付ねじU1/4インチ縮長(mm)95アズワン品番64-9506-99最大積載荷重(g)500
ピボットトルクヒンジ LAMP(スガツネ工業)ピボットトルクヒンジLAMP(スガツネ工業)
3,998税込4,398
1セット
当日出荷
メーカー3万回開閉試験をクリアしています。工具を使わず容易に扉が脱着でき、メンテナンスが簡単です。扉や窓の不意な脱落を防止する抜止付です。
付属品十字穴付バインドタッピンねじ 呼び4×20(ピボットヒンジ取付用)十字穴付皿タッピンねじ 呼び4×20(上下受座、トルクヒンジ取付用)材質ステンレス鋼質量(g)95種類特殊形状RoHS指令(10物質対応)対応最大扉厚(mm)35最小扉厚(mm)28最大扉高さ(mm)1200最大扉幅(mm)500最小扉高さ(mm)700最小扉幅(mm)350
USB-C - DisplayPort 1.4 変換ケーブル/8K60Hz/HBR3、HDR、DSC対応/USBタイプC - DP Altモード/ディスプレイアダプタケーブル/USB Type-C & Thunderbolt 3 StarTech.comUSB-C - DisplayPort 1.4 変換ケーブル/8K60Hz/HBR3、HDR、DSC対応/USBタイプC - DP Altモード/ディスプレイアダプタケーブル/USB Type-C & Thunderbolt 3StarTech.com
4,498税込4,948
1個
当日出荷から翌々日出荷
ハイパフォーマンス:USB-C - DisplayPort 1.4(32.4Gbps)アダプタケーブル。HDR、DisplayHDR、HBR3、DSC、HDCP 2.2/1.4、8K/60Hz(7680x4320)、5K/60Hz、4K/120Hz、 1080pをサポート驚異の8K:8Kモニタ/ディスプレイで検証、ハードウエア/ソフトウエアのコンプライアンステストを通過。コンテンツクリエータに最適な性能、色深度、高解像度を実現ビデオアダプタ内蔵ケーブル:故障ポイントと信号損失を最小限に留めるUSB-C - DPケーブル。ラッチ付きDPコネクタ、レベル4の気中/接触放電ESD保護、EMIシールドで安定した接続機能を提供動作検証済み:Lenovo ThinkPad X1 Carbon/Extreme, Dell XPS、HP EliteBook/ZBook、TB3 Apple M1 Pro/Max、M2 Pro/Max、M3 Pro/Max搭載MacBook / MacBook Air、iPad Pro、Surface Laptop 3/Pro 7など各種USB-C DP Altモード & Thunderbolt 3デバイスで動作確認済み互換性:ソフトウエア/ドライバ不要のUSB Type-C - DisplayPort変換ケーブル(1.8m)。DisplayPort 1.2と下位互換性あり。Windows、MacOS、 Linux、iPadOS対応
用途DisplayPort 1.4対応の画面(モニタ)で8Kビデオをストリーミング8kテクノロジーをいち早く導入するユーザーに最適なアクセサリ出張先で視覚に訴えるプレゼンテーションを実行クリエイティブ系のユーザーに最適高さ(mm)11製品幅(mm)200動作温度(℃)0~35保存温度(℃)-20~60湿度(%RH)80~90オス形状USB Type-C(ビデオ伝送)、DisplayPort[20ピン]コネクタ形状USB Type-C(ビデオ伝送)オス - DisplayPort[20ピン]オス変換タイプオス - オスブラック
防滴型ポータブル温湿度計 ウィズモ TRUSCO防滴型ポータブル温湿度計 ウィズモTRUSCO
2,298税込2,528
1個
当日出荷
作業時にも腰などに着けて常時温度・湿度の確認ができます。バックライト機能付で暗闇でも数値の確認が可能です。インフルエンザ・熱中症の警告機能付です。防滴タイプで、雨などに濡れても故障の心配がありません。
用途作業時、外出時の温度・湿度の確認に。トラスコ品番160-6376セット内容バンド幅(mm)35高さ(mm)70質量(g)25奥行(mm)15電源リチウム電池(CR2032)×1個(付属)測定項目温度、湿度温度測定範囲(℃)-9.9~50機能バックライト機能付き、熱中症警告4段階、インフルエンザアラーム付湿度測定範囲(%)10~99防水性IPX4
USB-C - DisplayPort 1.2 ケーブル/4K60Hz/双方向対応/Thunderbolt 3互換/ブラック StarTech.comUSB-C - DisplayPort 1.2 ケーブル/4K60Hz/双方向対応/Thunderbolt 3互換/ブラックStarTech.com
4,398税込4,838
1個
当日出荷から翌々日出荷
ハイパフォーマンス:USB-C - DisplayPort 1.2(21.6Gbps)双方向ケーブル。4K60Hz、HBR2、HDR、HDCP 2.2/1.4をサポート。1080p、Thunderbolt 3互換リバーシブルケーブル:USB-CノートパソコンをDisplayPortモニターに接続、または DisplayPortデバイスをUSB Type-Cディスプレイに接続できる双方向ケーブルDPまたはUSB-C DP Altモード対応ホスト互換:Dell XPS/Precision/Latitude、Lenovo ThinkPad X1 Carbon/Extreme、Surface Laptop 3/Pro、TB3 MacBook Pro/Air、HP EliteBook/Spectre/ZBookなどに適したUSB-CビデオケーブルDisplayPort/USB-Cモニター互換:DisplayPortホストをUSB-Cモニターに接続。16:9、ウルトラワイド対応のUSB-Cモニターで使用可能(LG/Dell/ UltraSharp/Acer/Asus Pro Artなど)ビデオアダプター内蔵ケーブル:OS各種でドライバー不要のセットアップに対応。故障ポイントと信号損失が少ないアダプター一体型ケーブル。ラッチ付きDPコネクターで安定した接続機能を提供
ブラック高さ(mm)10湿度(%RH)10~85コネクタ形状USB Type-C(ビデオ伝送)オス - DisplayPort[20ピン]オス保存温度(℃)-10~70最大解像度【デジタル】DisplayPort:7680×4320(8K)@60Hz、USB-C:7680×4320(8K)@60Hz動作温度(℃)0~45オス形状USB Type-C(ビデオ伝送)、DisplayPort[20ピン]変換タイプオス - オス
Bluetoothオーディオトランスミッター&レシーバー 低遅延対応モデル BUFFALO(バッファロー)Bluetoothオーディオトランスミッター&レシーバー 低遅延対応モデルBUFFALO(バッファロー)
10,390税込11,429
1本
当日出荷
1台2役!ステレオミニプラグ接続をBluetoothで送受信出来る aptX(R)/aptX(R) LLに対応。低遅延でCD並の音質を実現 充電しながら使える
仕様マルチペアリング:最大8台セット内容本体、中継コネクター、充電専用ケーブル、取扱説明書、Bluetoothセットアップ取扱説明書ブラック質量(g)約14連続使用時間(時間)【待機】最大約300、【動作】送信モード:最大約16、受信モード:最大約11外形寸法(幅W×高さH×奥行D)(mm)29×56×7(※ケーブル・突起部含まず)準拠規格Bluetooth Ver 4.2+EDR Class2下位互換動作環境温度:5℃~45℃、湿度:10%~90%(結露なきこと)充電時間(時間)約2アズワン品番64-3774-53プロファイルA2DP通信距離(m)約10(※使用環境によって異なります。)対応コーデックSBC / aptX / aptX LL(aptX low latency)