カテゴリ

  • 制御機器(5)
  • 測定用品(5)
  • 医療(5)
  • 測定関連サービス(2)
  • ヘルスケア(2)
  • はんだ関連・静電気対策用品(1)
  • コンプレッサー・空圧機器・ホース(1)
  • 学童・教育用品(1)

「pulse oximeter」の検索結果

21件中 121
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ヘルスナビ オムニ[家電]ヘルスナビオムニ[家電](2件のレビュー)
2,098税込2,308
1台
当日出荷
指先で簡単チェック!大切な毎日の健康管理に!指に装着して電源ボタンを押すだけで、血中酸素飽和度(SpO2)と脈拍がわかります。大型ディスプレイでわかりやすく表示。素早い計測(電源ONにしてから約8秒で測定開始※体調により個人差があります)。
材質ABS樹脂、シリコンゴム測定範囲[灌流指数(PI)]2.5~20%、[脈拍数]30~250bpm、[血中酸素飽和度(SpO2)]50~100%質量(g)約25定格電圧(V)DC3寸法(cm)約5.5×3.0×2.8使用電池単4形アルカリ乾電池2本(別売)保証期間1年間
【レンタル】デジタル酸素濃度計(校正書付) 新コスモス電機【レンタル】デジタル酸素濃度計(校正書付)新コスモス電機(1件のレビュー)
4,998税込5,498
1台
翌日出荷から4日以内出荷
クリッププローブ オムロンヘルスケアクリッププローブオムロンヘルスケア(3件のレビュー)
14,980税込16,478特価
1個
当日出荷
医療機器承認・認証・届出番号医療機器届出番号:26B1X10002000037医薬品医療機器等法一般医療機器
パワーコントローラー goot(太洋電機産業)パワーコントローラーgoot(太洋電機産業)(30件のレビュー)
2,398税込2,638
1個
当日出荷
小さなプリント基板のはんだ付けなど、はんだこてがオーバーヒート気味の場合に使用すると効果的です。 コンセントに差込むだけで電気こての電圧を約75~100Vまでコントロールできます。(位相制御)
用途電気こての熱量をコントロールします仕様雑音防止回路内蔵、ヒューズ内蔵トラスコ品番387-1410適合機種BN-60/80/100、HOT-30R/40R、CA-30R/40R、HP-150/200、CS31、HRC-100、CX-60/80/100、HS-40/50/100、CXR-31/41、KS-20R/30R/40R/60R/80R/100R、HA-400、SR-20/30/40/60/80/100、HC-60、X-1100/1200/2000E、HE-20/31/60質量(g)75定格電圧(V)100(AC50/60Hz)使用範囲100V 20~200Wまで外形寸法(幅W×長さL×高さH)(mm)56×85×39コントロール幅約75~100V
酸素モニタ 泰榮エンジニアリング酸素モニタ泰榮エンジニアリング(2件のレビュー)
3,998税込4,398特価
1個
当日出荷から17日以内出荷
I/Oユニット Pulse Output EtherCATカップラユニット、NXシリーズCPUユニット用 オムロンヘルスケアI/Oユニット Pulse Output EtherCATカップラユニット、NXシリーズCPUユニット用オムロンヘルスケア
169,800税込186,780
1個
7日以内出荷
Omronパルス出力ユニットは、4チャンネルで24Vの供給電圧を実現します。パルス出力による位置決め制御では、ステッパモータドライブとその他のパルス入力モータドライブをコマンドします。ラインドライバ出力からのパルス出力制御パルスの単位最大パルス出力速度:4Mpps
仕様●アクセサリタイプ:パルス出力●併用可能製品:EtherCATカップラユニット、NXシリーズCPUユニットアズワン品番65-7274-50
I型フレックスセンサー ユビックスI型フレックスセンサーユビックス
21,980税込24,178
1個
翌々日出荷から6日以内出荷
医療機器承認・認証・届出番号医療機器届出番号:13B2X10117000001医薬品医療機器等法一般医療機器
3点収納ポーチ 聴診器・パルスオキシメーター・体温計用 永遠企画3点収納ポーチ 聴診器・パルスオキシメーター・体温計用永遠企画
7,598税込8,358
1個
翌々日出荷
機能的なポーチです!クッション性・耐久性に優れた保護カバーです。 ユニークな形状の持手で封ができ、指にかけて持ち運びもできます。
材質クロロプレンゴム・ナイロンジャージ寸法(mm)210×360
デジタル自動血圧計 HEM-1000 オムロンヘルスケアデジタル自動血圧計 HEM-1000オムロンヘルスケア(17件のレビュー)
14,980税込16,478
1台
当日出荷
正しい測定結果を得るために不可欠なのが正しい測定姿勢です。「可動式腕帯」なら、腕を通すと腕帯そのものがスイング。常に最適な角度に上腕を固定し、ひじ置きが安定した測定姿勢をキープ。血圧測定が、誰でも簡単により正確にできるようになりました。2枚の空気袋が腕に対して均一に圧力をかけ、腕帯をぴったりと巻きつけます。腕の太い方から細い方までほぼ100%の日本人の腕に適応(腕周17~32cm)し、最適な加圧によって正確な血圧値を測定することができます。血圧測定中に脈波の間隔を監視し、脈波リズムの乱れを検出します。不規則脈波を2回以上検出したときには、液晶画面に”不規則脈波”マークを表示します。使いやすさにこだわった、大型液晶&操作ボタン
測定部位上腕電源単3形アルカリ乾電池×4、ACアダプタ(付属)本体質量(kg)約1.6(電池、専用ACアダプタ含まず)外形寸法(幅W×高さH×奥行D)(mm)230×217×228機能姿勢/体動による測定ミスをお知らせ、最新3回の測定記録の平均値表示、不規則脈波表示、腕帯:一体型(可動式)電池寿命250回(目安)メモリー機能2人×90回医療機器承認・認証・届出番号医療機器認証番号:218AGBZX00030A01適合腕周(cm)17~32医薬品医療機器等法医家向け管理医療機器
投げ込み式酸素濃度計 新コスモス電機投げ込み式酸素濃度計新コスモス電機
79,980税込87,978
1台ほか
当日出荷から11日以内出荷
0~25vol%までの酸素濃度を測定。 単3アルカリ乾電池2本で約15000時間の連続使用が可能。 コードの長さで選べる3つのラインナップ。 表示が見やすい大きなLCD画面。 電源を投入後、自動的に21.0vol%調整を行う自動エアー調整機能を搭載。 音とランプで警報をお知らせし、同時にLCD画面のバックライトも点灯。 JIST8201:2010酸素欠乏測定用酸素計適合品
検知対象ガス酸素(O2)検知原理隔膜ガルバニ電池式表示方式LCDデジタル3桁指示精度±0.5vol%以内警報設定値(1段目)19.5vol%、(2段目)18.0vol%警報方式(1段目警報)長いブザー断続音、LCD表示点滅、警報ランプ点滅、バイブレーション(指定要)(2段目警報)短いブザー断続音、LCD表示点滅、警報ランプ点滅、バイブレーション(指定要)エアー調整不能、電池切れ、機器異常:連続音、LCD表示、警報ランプ点滅、バイブレーション(指定要)応答時間(秒)20以内(90%応答、周囲温度20±2℃)使用湿度範囲30~85%RH以下(但し、結露なきこと)電源単3形アルカリ乾電池2本連続使用時間(時間)約15000(20℃、無警報、バックライト消灯にて)防爆構造ExiaIICT3(本質安全防爆構造)※レザーケース装着の場合付属品レザーケース、単3形アルカリ乾電池2本、フィルタエレメント
フィルタ・レギュレータ(セレックス) オートドレン付 CKDフィルタ・レギュレータ(セレックス) オートドレン付CKD(7件のレビュー)
9,091税込10,000
1個
当日出荷
エアフィルターとレギュレーターをコンパクトに一体化
ろ過度(μm)5ねじの種類Rc使用流体圧縮空気
SparkFun Pulse Oximeter and Heart Rate Sensor - MAX30101 & MAX32664 Qwiic SPARKFUNSparkFun Pulse Oximeter and Heart Rate Sensor - MAX30101 & MAX32664 QwiicSPARKFUN
13,980税込15,378
1個
33日以内出荷
DescriptionThe SparkFun Pulse Oximeter and Heart Rate Sensor is an I2C based biometric sensor, utilizing two chips from Maxim Integrated:the MAX32664 Biometric Sensor Hub and the MAX30101 Pulse Oximetry and Heart Rate Module. While the latter does all the sensing, the former is an incredibly small and fast Cortex M4 processor that handles all of the algorithmic calculations, digital filtering, pressure/position compensation, advanced R-wave detection, and automatic gain control. We've provided a Qwiic connector to easily connect to the I2C data lines but you will also need to connect to two additional lines. This board is very small, measuring at 1in×0.5in(25.4mm×12.7mm), which means it will fit nicely on your finger without all the bulk.The MAX30101 does all the sensing by utilizing its internal LEDs to bounce light off the arteries and arterioles in your finger's subcutaneous layer and sensing how much light is absorbed with its photodetectors. This is known as photoplethysmography. This data is passed onto and analyzed by the MAX32664 which applies its algorithms to determine heart rate and blood oxygen saturation(SpO2). SpO2 results are reported as the percentage of hemoglobin that is saturated with oxygen. It also provides useful information such as the sensor's confidence in its reporting as well as a handy finger detection data point. To get the most out of the sensor we've written an Arduino Library to make it easy to adjust all the possible configurations.The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.Get Started with the Pulse Oximeter and Heart Rate Monitor Hookup GuideFeaturesSparkFun Pulse Oximeter and Heart Rate SensorMAX30101 and MAX32664 sensor and sensor hubQwiic connectors for power and I2C interfaceI2C Address:0x55MAX30101 - Pulse Oximeter and Heart-Rate SensorHeart-Rate Monitor and Pulse Oximeter Sensor in LED Reflective SolutionIntegrated Cover Glass for Optimal, Robust PerformanceUltra-Low Power Operation for Mobile DevicesFast Data Output CapabilityRobust Motion Artifact ResilienceMAX32664 - Ultra-Low Power Biometric Sensor HubBiometric Sensor Hub SolutionFinger-Based Algorithms Measure Pulse Heart Rate and Pulse Blood Oxygenation Saturation(SpO2)Both Raw and processed data are availableBasic Peripheral mix optimizes size and performance
アズワン品番67-0426-96
NXシリーズ パルス出力ユニット omron(オムロン)NXシリーズ パルス出力ユニットomron(オムロン)
49,980税込54,978
1個
9日以内出荷から42日以内出荷
仕様同期リフレッシュ対応
酸素濃度計 WatchGas酸素濃度計WatchGas
29,980税込32,978
1個
当日出荷
WatchGas PDM+酸素濃度計は、環境中の酸素を検知可能なガス検知器です。 電源を入れると酸素を連続的に測定し、危険な状態になるとLED、振動、ブザー音によるアラームで知らせます。 センサー・電池の寿命は約2年で、センサー交換・校正、電池交換可能です。 操作が簡単で、本体の裏側にはメタルクリップがあり、本体をシャツやベルト、ヘルメットなどに固定する事ができます。
用途酸欠防止、酸素欠乏症防止、タンク、反応塔、船倉、井戸、マンホール、ピット、地下など。酸素濃度計、酸素モニター、酸素検知器、酸素警報器。付属品取扱説明書、校正用アダプター、校正証明書(テストレポート)材質(本体)ポリカーボネート、ラバー質量(g)104電源リチウム電池 3.6V 1.2Ah使用温度(℃)-35~+50寸法(幅W×高さH×奥行D)(mm)48×85×22測定方法拡散式センサー使用期間:約2年保護等級IP67測定対象酸素(O2)測定原理電気化学式測定範囲(vol%)0~30電池使用可能期間約2年使用湿度(%RH)5~95(結露なきこと)アラーム電子音95dB@30cm、赤色LED、バイブレーション分解能(%)0.1防爆認証ATEX: II 1G Ex ia IIC T4 Ga、IECEx: Ex ia IIC T4 Ga校正証明書付き
酸素・硫化水素濃度計 新コスモス電機酸素・硫化水素濃度計新コスモス電機(2件のレビュー)
119,800税込131,780
1台ほか
当日出荷から13日以内出荷
離れたところでもセンサがガスをしっかりキャッチ ガス濃度は手元でくっきり表示 2ガス(酸素と硫化水素)同時測定するセンサ分離型濃度計 見やすい大型LCD表示 警報機能付き センサ延長ケーブル
付属品レザーケースショルダーベルト単3アルカリ×2本フィルタエレメント×2枚質量(g)約450(電池除く)使用温度範囲(℃)-10~40電源単3形アルカリ乾電池2本測定対象気体酸素・硫化水素表示方式LCDデジタル3桁(プッシュスイッチによりガス種切替)探知・警報方式1段目:長いブザー断続音、アラームランプ点滅2段目:短いブザー断続音、アラームランプ点滅寸法(幅W×高さH×奥行D)(mm)66×195×29(突起部を除く)分解能酸素:0.1vol%硫化水素:0.5ppm電池寿命(時間)連続50時間以上(無警報時、20℃の場合)※環境条件、使用条件。保存期間、電池メーカーなどにより異なる場合があるガス採気方式拡散式応答時間(秒)酸素:20以内(90%応答)硫化水素:30以内(90%応答)※周囲温度は20±2℃の状態とする検知原理酸素:隔膜ガルバニ電池式硫化水素:定電位電解式指示精度酸素:±0.5vol%以内硫化水素:FS±5%以内※同一測定条件下による
ハンディチェッカ omron(オムロン)ハンディチェッカomron(オムロン)(11件のレビュー)
6,798税込7,478
1個
当日出荷
バッテリ内蔵のハンディ電源。センサ専用電源 各種センサの動作が、ブザー音、LEDで確認可能 バッテリロー検出機能を搭載しましたので、バッテリ交換時期が一目でわかります。 ケース裏面に名刺が入る透明プレートつき
使用温度(℃)0~+40
NXシリーズ デジタルI/Oユニット omron(オムロン)NXシリーズ デジタルI/Oユニットomron(オムロン)
9,898税込10,888
1個
9日以内出荷から69日以内出荷
SPO2解析ソフト(LUKLA用) ユビックスSPO2解析ソフト(LUKLA用)ユビックス
7,098税込7,808特価
1個
当日出荷
松吉医科器械コード23-2314-05
【レンタル】酸素・硫化水素濃度計(校正書付) 新コスモス電機【レンタル】酸素・硫化水素濃度計(校正書付)新コスモス電機(4件のレビュー)
4,698税込5,168
1台
翌日出荷から4日以内出荷
酸素と硫化水素を同時測定するセンサ分離型濃度計。 離れたところでもセンサがガスをしっかりキャッチ。ガス濃度は手元でくっきり表示します。
セット内容本体、ソフトケース、ショルダーベルト、収納ケース寸法(mm)本体:66(W)×195(H)×29(D)(突起部を除く)、センサ部:44(O)×75(H)mm(突起部を除く)質量(g)450(電池を除く)電源単3形アルカリ乾電池2本(連続50時間以上、無警報時、20℃の場合)分解能0.1vol%、0.5ppmガス採気方式拡散式検知原理隔膜ガルバニ電池式、定電位電解式検知範囲(サービスレンジ)0~25.0vol%、0~30.0ppm(50.0ppmまで)指示精度±0.5vol%以内、FS±5%以内警報設定値1段目:19.5vol% 2段目:18.0vol%、1段目:10.0ppm 2段目:15.0ppm検知対象ガス酸素、硫化水素
NXシリーズ NX1 CPUユニット omron(オムロン)NXシリーズ NX1 CPUユニットomron(オムロン)
169,800税込186,780
1台
9日以内出荷
NX1が実現する情報活用・安全対策・品質管理と生産効率向上の両立 生産タクトに同期するトレーサビリティ 高速タクトラインの装置制御と安全制御を統合 高速検査もインラインで実現 制御と情報を融合するコントローラで多彩なアプリケーションを実現 The solution in your hand-コンパクトボディに制御と情報を融合する機能をぎっしり搭載 高速高精度な制御性能 マルチコアで制御と情報を両立 セキュアに上位接続 Ethernet機能の充実
プログラムメモリ容量5MB位置制御4軸(単軸)
高濃度酸素濃度計 JIKCO(ジコー)高濃度酸素濃度計JIKCO(ジコー)(1件のレビュー)
41,980税込46,178
1台ほか
当日出荷
オキシーワン(OXY-1-M)は、高濃度酸素測定に特化したガルバニ電池式酸素センサーを採用した製品です。 デシケーター・グローブボックスなど、容器内の酸素濃度測定から、卓上用としてもご使用いただける便利な製品です。 用途に合わせて、センサ内蔵型とセンサ分離型から選定いただけます。すべての消耗品パーツがユーザーで交換可能な仕様ですから、製品をメーカー工場に送り返す必要もなくなりました。
寸法(mm)88×35.5×55電源単4アルカリ乾電池×2本(テスト用付属)精度0~25/±0.5、25~100/±3.0測定範囲(%)0~100分解能0.1%連続使用時間(時間)センサー/8800以上本体寸法(幅W×奥行D×高さH)(mm)88×35.5×55測定原理ガルバニ電池式応答速度15秒以内(90%)