「ray-power」の検索結果
シリーズ615R
RoHS指令(10物質対応)対応
仕様監視対象:液体 、 検出タイプ:センサ / スイッチ、インジケータなし 、 最大流量:2 L/min 、 電源電圧:120 → 240 V ac/dc 、 パイプの直径範囲:1/4 インチ 、 接続タイプ:1/4 BSP 、 最大圧力:10バール 、 素材:Noryl 、 最高対象温度:+100℃ 、 動作温度 Max:+100℃ 、 シリーズ:FS-3 、 50 micron filtration is recommended. FS-3 Series Flow Switch. These ultra compact switches have been specially designed for reliable operation in clean post-filtered water. FS-3 switches are instrument quality, yet affordably priced for pure water equipment, from UV lamp switching to filter life monitoring. Also suited to some chemical applications and various cooling applications. Features and Benefits. 0.2 l/min - 3.8 l/min with pre-adjusted set points. Operating pressure: 10 bar at 20℃. Inlet/Outlet ports: 1/4" NPT, R 1/4". Any mounting position. Product Application Information. Electronic Equipment: Laser Heads, Welders, Power Supplies, High-Speed Spindles, X-Ray Tubes, Semiconductor Equipment. Bearings or Gears: Presses, Rotating Equipment, Conveyors, Machine Tools, Robotics. Processing and Dispensing Equipment: Water Purifications and Filtering, X-Ray Film Processing, Beverage Dispensing, Chemical Additives, Gas Sampling, Distilling
1個
¥9,998
税込¥10,998
7日以内出荷