7件中 1~7件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
コネクター 配線タップ用 モノタロウ 動画あり
被覆をむかずに簡単に電源が取れます。
用途配線の分岐に 材質ナイロン 寸法(縦×横)(mm)約36×18(開いた状態) 関連資料よくある商品Q&A(0.2MB)
1パック(60個)ほか
749 税込824
当日出荷
バリエーション一覧へ (4種類の商品があります)

スクリューキャップチューブ。0.5ml(自立型)、1.5ml(自立型/コニカル)、2.0ml(自立型)の3サイズ。スクリューキャップ:6色(青、赤、黄、紫、緑、ナチュラル)、ループ有り無しからお選びいただけます。クラス100,000クリーンルーム内で製造、品質管理を実施。スクリューキャップ内の柔軟なOリングにより液漏れがなくしっかりと密閉
仕様●材質:クラス6規格に適合した重金属イオンを含まない透明性のあるポリマーポリプロピレン製●遠心強度:~20,000xg●温度耐性:-80℃~121℃●電子滅菌済:SAL=10-6
1個(2000本)ほか
39,980 税込43,978
93日以内出荷
バリエーション一覧へ (3種類の商品があります)

プラグ付
仕様●材質:クラス6規格に適合した重金属イオンを含まない透明性のあるポリマーポリプロピレン製●遠心強度:~20,000xg●温度耐性:-80℃~121℃●電子滅菌済:SAL=10-6 アズワン品番65-3860-97
1セット(4個×2000本)
229,800 税込252,780
93日以内出荷


Description。Rotary encoders can be used similarly to potentiometers. The difference being that an encoder has full rotation without limits(It just goes round and round). They output gray code so that you can tell how much and in which direction the encoder has been turned. They're great for navigating menu screens and things like that.。This encoder is especially cool because it has a common anode RGB LED built in, as well as a push-button. This version has an updated material that is heat resistant and slightly changed dimensions, but should still work well with our rotary encoder breakout board.。Features。Switch Travel:0.5mm。Shaft Diameter:6.0mm。Shaft Length:18mm。Vertical Through-Hole Mount。24 Pulses per Rotation。Red/Green/Blue LED。Pushbutton
アズワン品番67-0421-37
1個
1,298 税込1,428
33日以内出荷

Description。This sealed digital temperature probe lets you precisely measure temperatures in wet environments with a simple 1-Wire interface. The DS18B20 provides 9 to 12-bit(configurable)temperature readings over a 1-Wire interface, so that only one wire(and ground)needs to be connected from a central microprocessor. Power for reading, writing, and performing temperature conversions can be derived from the data line itself with no need for an external power source.。Because each DS18B20 contains a unique silicon serial number, multiple DS18B20s can exist on the same 1-Wire bus. This allows for placing temperature sensors in many different places. Applications where this feature is useful include HVAC environmental controls, sensing temperatures inside buildings, equipment or machinery, and process monitoring and control.。Note:The pinout for this sensor is as follows:RED=Vcc BLACK=GND WHITE=SIG。Features。3.0-5.5V input voltage。-55℃ to +125℃ temperature range。±0.5℃ accuracy from -10℃ to +85℃。Waterproof。1 Wire interface。Probe is 7mm in diameter and roughly 26mm long. Overall length(including wire)is 6 feet.。Thermometer resolution is programmable from 9 to 12 bits.。Electrical performance:no flicker or breakdown within AC 1200V/1S ,within DC 500V theinsulation resistance shall be greater than 100MΩ
アズワン品番67-0427-57
1個
3,098 税込3,408
33日以内出荷