「reelin」の検索結果
仕様Amphenol FCI Mini-PVシリーズ圧着レセプタクルコンタクト. Mini-PVシリーズ圧着レセプタクルコンタクトは、ディスクリートワイヤを基板に接続するための製品です。ワイヤに圧着して個別に使用するか、ミニラッチ圧着コネクタハウジングに挿入することができます。この信頼性の高い圧着レセプタクルは2種類の金属製で、挿抜回数1000回まで接触圧を維持できるようになっています。コンタクトには、確実な気密圧着終端を実現する黄銅ボディが採用されています。ベリリウム銅スプリングによりかん合面での保持力を高めています。このPVシリーズ圧着レセプタクルコンタクトでは、「標準」(2.35 N)、「高」(4.41 N)、「超高」(10.79 N)の3種類のスプリング圧を選択可能です。こうした異なるスプリング圧で、挿抜力を独自に設定することができます。各スプリング力に対してさまざまなワイヤサイズやめっきの種類を選択することもできます。. 特長と利点. ディスクリートワイヤ接続又はミニラッチハウジングに挿入 耐久性に優れた2種類の金属構造で1000回の挿抜回数に対応 気密圧着終端に適した黄銅ボディ 保持スプリングで高かん合力を実現 3種類のスプリング圧に設定可能 さまざまなワイヤサイズとめっきオプション. 製品用途の情報. Mini-PVシリーズのコネクタは、さまざまな市場の幅広い用途に適しています。主な用途には、通信、計装、産業機器、白物家電、車載電子部品、データ、医療、民生機器、軍事 / 航空電子などがあります。
RoHS指令(10物質対応)対応
1袋(20個)
¥1,698
税込¥1,868
7日以内出荷
Hub / wheel:Halo. Nukeproof. Sun Ringle and many other brands 。Frame (suspension pivot):Various brands
用途Races:CrMo。Balls:CrMo (HRC 61-66)。Retainer:Steel。Sealing:Rubber 2RS (light contact)。Grease: Multemp SRL (Kyodo Yushi)。Tolerance:ABEC-3。Quantity of balls:11 pcs。Dimension of balls:3.175mm(1/8)。Basic dynamic load rating:3.550 kN。Basic static load rating:1.850 kN
サイズ15×26×8
1個
¥1,198
税込¥1,318
4日以内出荷
Bottom bracket:Hope BB、 Trek BB90 and many other brands
用途Races:CrMo。Balls:CrMo (HRC 61-66)。Retainer:Steel。Sealing:Rubber LLU (full contact)。Grease: Multemp SRL (Kyodo Yushi)。Tolerance:ABEC-3。Quantity of balls:14 pcs 。Dimension of balls:3.969mm (5/32) 。Basic dynamic load rating:2.764 kN。Basic static load rating:1.872 kN
サイズ24×37×7
1個
¥1,498
税込¥1,648
4日以内出荷
Hub / wheel:DT Swiss and many other brands
用途Races:CrMo。Balls:CrMo (HRC 61-66)。Retainer:Steel。Sealing:Rubber 2RS (light contact)。Grease: Multemp SRL (Kyodo Yushi)。Tolerance:ABEC-3。Quantity of balls:11 pcs 。Dimension of balls:3.969mm (5/32) 。Basic dynamic load rating:3.185 kN。Basic static load rating:1.333 kN
サイズ18×30×7
1個
¥1,298
税込¥1,428
4日以内出荷
Bottom bracket:Various brands
用途Races:CrMo。Balls:CrMo (HRC 61-66)。Retainer:Steel。Sealing:Rubber 2RS (light contact) 。Grease: Multemp SRL (Kyodo Yushi)。Tolerance:ABEC-3。Quantity of balls:21 pcs 。Dimension of balls:1.588mm (1/16) 。Basic dynamic load rating:1.090 kN。Basic static load rating:0.830 kN
サイズ25×32×4
1個
¥2,198
税込¥2,418
4日以内出荷
Bottom bracket:Various brands。Headset:Canyon Acros AI-70
用途Races:CrMo。Balls:CrMo (HRC 61-66)。Retainer:Steel。Sealing:Rubber 2RS (light contact)。Grease: Multemp SRL (Kyodo Yushi)。Tolerance:ABEC-3。Quantity of balls:25 pcs 。Dimension of balls:2.0mm。Basic dynamic load rating:1.850 kN。Basic static load rating:1.630 kN
サイズ35×44×5
1個
¥2,798
税込¥3,078
4日以内出荷
Hub / wheel:Various brands。Bottom bracket: Various brands
用途Races:CrMo。Balls:CrMo (HRC 61-66)。Retainer:Steel。Sealing:Rubber 2RS (light contact)。Grease: Multemp SRL (Kyodo Yushi)。Tolerance:ABEC-3。Quantity of balls:18 pcs 。Dimension of balls:2.381mm (3/32) 。Basic dynamic load rating:2.230 kN。Basic static load rating:1.670 kN
サイズ20×30×7
1個
¥1,798
税込¥1,978
4日以内出荷
Hub / wheel:DT Swiss. Reynolds many more brands。Frame(suspension pivot):Various brands
用途Races:CrMo。Balls:CrMo (HRC 61-66)。Retainer:Steel。Sealing:Rubber 2RS (light contact)。Grease: Multemp SRL (Kyodo Yushi)。Tolerance:ABEC-3。Quantity of balls:14 pcs。Dimension of balls:1.588mm(1/16)。Basic dynamic load rating:1.150 kN。Basic static load rating:0.790 kN
サイズ15×21×4
1個
¥1,198
税込¥1,318
4日以内出荷
Hub / wheel:Various brands。Frame (suspension pivot):Various brands
用途Races:CrMo。Balls:CrMo (HRC 61-66)。Retainer:Steel。Sealing:Rubber 2RS (light contact)。Grease: Multemp SRL (Kyodo Yushi)。Tolerance:ABEC-3。Quantity of balls:9 pcs。Dimension of balls:2.381mm(3/32)。Basic dynamic load rating:1.590 kN。Basic static load rating:0.760 kN
サイズ10×19×7
1個
¥989
税込¥1,088
4日以内出荷
Hub / wheel:Hope Pro ll Evo Freehub and Pro III Front and many other brands。Frame (suspension pivot):Salsa and some other brands
用途Races:CrMo。Balls:CrMo (HRC 61-66)。Retainer:Steel。Sealing:Rubber 2RS (light contact)。Grease: Multemp SRL (Kyodo Yushi)。Tolerance:ABEC-3。Quantity of balls:12 pcs 。Dimension of balls:3.175mm (1/8) 。Basic dynamic load rating:1.813 kN。Basic static load rating:1.137 kN
サイズ17×28×7
1個
¥1,098
税込¥1,208
4日以内出荷
<1年保証対象>【延長保証登録】ミルウォーキーツール・ジャパン公式サイトの製品保証登録ページより、お客様情報・領収書番号・製品シリアル番号などの入力にて延長いただけます。”M12/18”シリーズのツール・本体製品(バッテリー・充電器・アクセサリ等を含まず)は最大3年に、”MX”シリーズのツール・本体製品は最大2年に延長いただけます。
Milwaukee M18バッテリーで作動可能
切断ラインを照射するLEDライト内蔵
REDLINK Intelligenceにより工具を最適に制御
REDLINK Intelligenceが過電流を自動的に遮断、高負荷作業時のモーターの焼き付きを防ぐ
仕様LEDライト
付属品バッグ、1/8インチコレット、1/4インチコレット、ビット、レンチ
全長(mm)227
質量(kg)0.84(本体のみ)、1.24(2.0Ahバッテリー装着時)
電源電圧(V)18
ビット径(mm)1/8"(3.1 )
無負荷ストローク数(min-1)28000
コレット径(Φmm)1/4"(6.3 )
1台
¥17,980
税込¥19,778
当日出荷
Festo Flange - SNCB Series - SNCB-100-R3 To prevent bearing failure due to side-loading, choose this swivel flange from Festo。Its designed for straight-line force-transfer applications and can be mounted on the cap end of the cylinder。Thanks to its wide operating temperature range of -40℃ to +90℃, this unit is suitable for tough industrial settings。The aluminium die-cast housing ensures its lightweight yet strong, making it a durable and versatile choice for your factory automation systems。Its commonly used to reduce compression stresses in a cylinder. Copper-free construction for corrosion-resistance Suitable for use with ISO (International Organisation for Standardisation) cylinders to ensure compatibility with modular systems Galvanised spring-steel lock for secure fastening Application Information Assembly lines Construction equipment Food processing machineryFesto スイベルフランジアクセサリは、ISO21287 エアシリンダ向けで、多様サイズは 40 で、プラスチック製のベアリングが使用されています。 Is this unit corrosion-resistant 周囲温度: -40 → 90 ℃ 製品重量: 151 gThis swivel flange is built to endure high levels of corrosion as it has a protective coating and screws made of a high-alloy steel material。It can withstand direct contact with common industrial substances, such as solvents and cleaning agents。How should swivel flanges be mounted This flange should ideally be attached to a machine support member to avoid flexing or bending stress on the flange.
仕様●メーカーシリーズ:SNCB●内径サイズに合わせる:100mm●製品タイプ:スイベルフランジ●コード番号:202-2597
アズワン品番65-8031-54
1個
¥23,980
税込¥26,378
欠品中
Description。This is a two pin, compact surface mount JST connector. We really like the solid locking feeling and high current rating on these small connectors. We use these all the time as battery connectors.
アズワン品番67-0425-09
1個
¥209
税込¥230
33日以内出荷
The RS Pro Holding bracket for roller tracks with self drilling screws.Material Steel
仕様コンポーネントタイプ = ガイドレールブラケット
RoHS指令(10物質対応)対応
1袋(10個)
¥9,998
税込¥10,998
7日以内出荷
The RS Pro end plats with stop for roller tracks has self drilling screws.Material Steel
仕様コンポーネントタイプ = エンドキャップ直径 = 5mm幅 = 40mm高さ = 80mm
RoHS指令(10物質対応)対応
1袋(10個)
¥21,980
税込¥24,178
7日以内出荷
The RS Pro Holding bracket for roller tracks with self drilling screws.Material Steel
仕様コンポーネントタイプ = ガイドレールブラケット
RoHS指令(10物質対応)対応
1袋(10個)
¥20,980
税込¥23,078
7日以内出荷
The RS Pro Mounting bracket for roller tracks with self drilling screws.Material Steel
仕様コンポーネントタイプ = 取付ブラケット
RoHS指令(10物質対応)対応
1袋(10個)
¥19,980
税込¥21,978
7日以内出荷
The RS Pro Vertical holding bracket for roller tracks with self drilling screws.Material Steel
仕様コンポーネントタイプ = 取付ブラケット
RoHS指令(10物質対応)対応
1袋(10個)
¥23,980
税込¥26,378
7日以内出荷
The RS Pro end plats without stop for roller tracks has self drilling screws.Material Steel
仕様コンポーネントタイプ = エンドキャップ直径 = 5mm幅 = 40mm高さ = 40mm
RoHS指令(10物質対応)対応
1袋(10個)
¥15,980
税込¥17,578
7日以内出荷
The RS Pro Vertical holding bracket for roller tracks with self drilling screws.Material Steel
仕様コンポーネントタイプ = ガイドレールブラケット
RoHS指令(10物質対応)対応
1袋(10個)
¥18,980
税込¥20,878
7日以内出荷
1個
¥26,980
税込¥29,678
5日以内出荷
1個
¥6,598
税込¥7,258
31日以内出荷
Identical in design and function to the traditional 7012 device, this unit is made of stainless steel for applications requiring rust free installation。Torque capacity is somewhat reduced due to the nature of stainless steel.
Identical in design and function to the traditional 7012 device, this unit is made of stainless steel for applications requiring rust free installation。Torque capacity is somewhat reduced due to the nature of stainless steel.
仕様●ロッキングブッシュタイプ:ロックキングアセンブリ●外径:90mm●長さ:33.5mm●シリーズ:RfN 7012●コード番号:188-3194
アズワン品番65-8039-99
1個
¥21,980
税込¥24,178
24日以内出荷
Identical in design and function to the traditional 7012 device, this unit is made of stainless steel for applications requiring rust free installation。Torque capacity is somewhat reduced due to the nature of stainless steel.
仕様●ロッキングブッシュタイプ:ロックキングアセンブリ●外径:55mm●長さ:27.5mm●シリーズ:RfN 7012●コード番号:188-3183
アズワン品番65-8040-01
1個
¥16,980
税込¥18,678
欠品中
Identical in design and function to the traditional 7012 device, this unit is made of stainless steel for applications requiring rust free installation。Torque capacity is somewhat reduced due to the nature of stainless steel.
仕様●ロッキングブッシュタイプ:ロックキングアセンブリ●外径:85mm●長さ:33.5mm●シリーズ:RfN 7012●コード番号:188-3192
アズワン品番65-8039-26
1個
¥22,980
税込¥25,278
欠品中
。Identical in design and function to the traditional 7012 device, this unit is made of stainless steel for applications requiring rust free installation。Torque capacity is somewhat reduced due to the nature of stainless steel.
Identical in design and function to the traditional 7012 device, this unit is made of stainless steel for applications requiring rust free installation。Torque capacity is somewhat reduced due to the nature of stainless steel.
仕様●ロッキングブッシュタイプ:ロックキングアセンブリ●外径:47mm●長さ:27.5mm●シリーズ:RfN 7012●コード番号:188-3177
アズワン品番65-8039-82
1個
¥16,980
税込¥18,678
欠品中
Identical in design and function to the traditional 7012 device, this unit is made of stainless steel for applications requiring rust free installation。Torque capacity is somewhat reduced due to the nature of stainless steel.
仕様●ロッキングブッシュタイプ:ロックキングアセンブリ●外径:50mm●長さ:27.5mm●シリーズ:RfN 7012●コード番号:188-3181
アズワン品番65-8039-72
1個
¥16,980
税込¥18,678
7日以内出荷
Identical in design and function to the traditional 7012 device, this unit is made of stainless steel for applications requiring rust free installation。Torque capacity is somewhat reduced due to the nature of stainless steel.
Identical in design and function to the traditional 7012 device, this unit is made of stainless steel for applications requiring rust free installation。Torque capacity is somewhat reduced due to the nature of stainless steel.
Identical in design and function to the traditional 7012 device, this unit is made of stainless steel for applications requiring rust free installation。Torque capacity is somewhat reduced due to the nature of stainless steel.
仕様●ロッキングブッシュタイプ:ロックキングアセンブリ●外径:65mm●長さ:27.5mm●シリーズ:RfN 7012●コード番号:188-3186
アズワン品番65-8039-57
1個
¥17,980
税込¥19,778
欠品中
Identical in design and function to the traditional 7012 device, this unit is made of stainless steel for applications requiring rust free installation。Torque capacity is somewhat reduced due to the nature of stainless steel.
仕様●ロッキングブッシュタイプ:ロックキングアセンブリ●外径:80mm●長さ:33.5mm●シリーズ:RfN 7012●コード番号:188-3190
アズワン品番65-8040-25
1個
¥21,980
税込¥24,178
欠品中
Identical in design and function to the traditional 7012 device, this unit is made of stainless steel for applications requiring rust free installation。Torque capacity is somewhat reduced due to the nature of stainless steel.
仕様●ロッキングブッシュタイプ:ロックキングアセンブリ●外径:47mm●長さ:27.5mm●シリーズ:RfN 7012●コード番号:188-3179
アズワン品番65-8049-21
1個
¥16,980
税込¥18,678
欠品中
1個
¥12,980
税込¥14,278
31日以内出荷
Hub / wheel:SRAM Predictive Steering。Bottom bracket:Various brands
用途Races:CrMo。Balls:CrMo (HRC 61-66)。Retainer:Steel。Sealing:Rubber 2RS (light contact)。Grease: Multemp SRL (Kyodo Yushi)。Tolerance:ABEC-3。Quantity of balls:19 pcs 。Dimension of balls:2.778mm (7/64) 。Basic dynamic load rating:3.130 kN。Basic static load rating:2.410 kN
サイズ27.5×37×7
1個
¥2,198
税込¥2,418
4日以内出荷
Frame (suspension pivot):Giant、 Intense and some other brands
用途Races:CrMo。Balls:CrMo (HRC 61-66)。Retainer:Steel。Sealing:Rubber 2RS (light contact)。Grease: Multemp SRL (Kyodo Yushi)。Tolerance:ABEC-3。Quantity of balls:10 pcs 。Dimension of balls:4.763mm (3/16) 。Basic dynamic load rating:6.000 kN。Basic static load rating:3.260 kN
サイズ17×35×10
1個
¥998
税込¥1,098
4日以内出荷
1個
¥15,980
税込¥17,578
31日以内出荷
1個
¥4,998
税込¥5,498
5日以内出荷
1個
¥39,980
税込¥43,978
5日以内出荷
1
2
3
4
5
6
次へ