用途接続個所の絶縁、補強。電線の補強、結束。各種部品の保護材質放射線架橋ポリオレフィン色黒仕様難燃性:UL224、VW-12%モジュラス:最大172MPa熱老化性(158℃、168時間):伸び100%(最小)、引張強度:残率70%(最小)熱衝撃(250℃、4時間):クラックなし低温性(-30℃、1時間):クラックなし腐食性:なし吸水性:最大0.5%規格UL224(認定番号E35586)、CSA(認定番号LR31929)、電気用品安全法、有機絶縁物類上限値試験、RoHS対応定格125℃ 600V(-F)耐電圧最小19.7kV/mm伸び(%)最小200連続使用温度(℃)-30~125引張強度(MPa)最小10.3収縮温度90℃以上収縮率(%)縦方向:+1、-5(ASTM D2671)、±3(UL224)体積固有抵抗(Ωcm)最小1014比率2:1