液晶ディスプレイスタンドサンワサプライ4日以内出荷
設定したい画面位置に素早く稼働できる、電動上下昇降スタンドです。フレームストロークが999mmあり、ディスプレイを1.5m近く高さまで移動させることができます。24型~32型までのディスプレイの搭載が可能です。※搭載できる画面サイズは一般的な目安を示しています。取り付けにおいてはディスプレイの重量と耐荷重を基準とし選定してください。ディスプレイ搭載可能重量は25kgまでです。対応VESA100×100 200×100 200×200。昇降の際はスイッチボタンを押し続けることで動作します。危険を発見したり、すぐに停止させたいと思った場合にはボタンから手を放すことで動作が停止します。スタンド下降時に障害物を検知し、挟み込みを防止する機能を搭載しています。障害物を感知すると瞬時に運転をやめ、自動的に位置を少し戻します。※この機能はスタンド本体及び、対象物の破損を未然に防ぐものであり、人体への安全を考慮したものではありません。また全ての条件下において動作を保証するものではありません。。棚板、カメラ台が標準装備です。
用途使わないときは小さく収納でき、立ち会議・作業に最適な昇降ディスプレイスタンド。32型まで対応。付属品ネジ(M4×12)×4、ネジ(M6×16)×4幅(mm)600質量(kg)15.8高さ(mm)966~1965材質(本体)スチール(メラミン焼付塗装)奥行(mm)500適合規格VESA(100×100、200×100、200×200)寸法(幅W×奥行D×高さH)(mm)600×500×966~1965適合モニターサイズ24~32型高さ調節あり棚板あり総耐荷重(kg)40、ディスプレイ:25VESA対応対応