カテゴリ

  • 自動車純正部品(6)
  • 機構部品(2)
  • 建築金物(2)
  • 学童・教育用品(2)
  • 測定用品(1)

「rtc-22」の検索結果

13件中 113
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ロータリーダンパー FRT/FRN-C2シリーズ 不二ラテックスロータリーダンパー FRT/FRN-C2シリーズ不二ラテックス
339税込373
1個
翌々日出荷から14日以内出荷
M5Stack CoreInk 開発キット 1.5インチEinkディスプレイ M5StackM5Stack CoreInk 開発キット 1.5インチEinkディスプレイM5Stack
8,998税込9,898
1個
5日以内出荷
1.54インチ白黒電子ペーパーを搭載した電子ペーパーディスプレイESP32を使用したM5Stackコアシリーズの1.54インチ白黒の電子ペーパーディスプレイで、200×200ピクセルの表示ができます。電子ペーパーは自分から発光しないのでLCDに比べても眼に優しく、長期間読み書きす
仕様●ESP32-PICO-D4:240MHzデュアルコア、600DMIPS、520KB SRAM●Wi-Fi、デュアルモードBluetooth●フラッシュメモリ:4MB●入力電圧:5V @500mA●ポート:USB Type-C ×1、HY2.0-4P ×1、M-BUS メスコネクタ●ピンアレイ/HAT拡張●電子ペーパー:GDEW0154M09、SPI ポート、200×200 @1.54インチ、184dpi●1ビット白黒(グレイスケール:2階調)●表示可能エリア(mm):27.6×27.6●ドットピッチ(mm):0.138×0.138●リフレッシュ時間:0.82 秒、部分リフレッシュ:0.24秒●物理ボタン:プログラマブル ×1、リセット ×1、電源 ×1●RTC:BM8563●ブザー:パッシブブザー ×1●Wi-Fi:2.4GHz 3Dアンテナ●ピン:G25、G26、G36、G23、G34、G18、G21、G22、G14、G13●バッテリ:390mAh @3.7V●動作温度:0℃~+40℃●重量:32g●寸法:56×40×16mm●【資料】●データシート●ESP32●BM8563●SY7088●GDEW0154M09●Arduino API●Arduinoライブラリ、サンプルスケッチ(GitHub)●回路図●【セット内容】●CoreInk ×1●USB Type-Cケーブル(20cm)×1●【アプリケーション例】●IoT端末●Eブック●産業用制御パネル●電子タグアズワン品番67-0383-45
SparkFun Real Time Clock Module - RV-1805 Qwiic SPARKFUNSparkFun Real Time Clock Module - RV-1805 QwiicSPARKFUN
4,698税込5,168
1個
33日以内出荷
DescriptionGet with the times, already! This SparkFun Real Time Clock(RTC)Module is a Qwiic-enabled breakout board for the RV-1805 chipset. The RTC is ultra-low power(running at only about 22nA in its lowest power setting)so it can use a supercapacitor for backup power instead of a normal battery. This means you get plenty of charge and discharge cycles without any degradation to the "battery." To make it even easier to get your readings, all communication is enacted exclusively via I2C, utilizing our handy Qwiic system so no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.This RTC module's built in RV-1805 has not one, but two internal oscillators:a 32.768kHz tuning fork crystal and a low power RC based oscillator and can automatically switch between the two using the more precise crystal to correct the RC oscillator every few minutes. This feature allows the module to maintain a very accurate date and time with the worst case being +/- about three minutes over a year. The RV-1805 also has a built in trickle charger so as soon as the RTC is connected to power the it will be fully charged in under 10 minutes and has the ability to switch power to other systems allowing it to directly turn on or off a power hungry device such as a microcontroller or RF engine.There is also the option to add a battery to the board if the supercapacitor just isn't going keep your project powered long enough(keep in mind, the supercap can hypothetically make the board keep time for around 35 days), you can solder on an external battery. That means you can let board sit with no power or connection to the outside world and the current hour/minute/second/date will be maintained.Note:The I2C address of the RV-1805 is 0x69 and is hardware defined. A multiplexer/Mux is required to communicate to multiple RV-1805 sensors on a single bus. If you need to use more than one RV-1805 sensor consider using the Qwiic Mux Breakout.The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.Get Started with the RV-1805 Real Time Clock Module GuideFeaturesOperating Voltage(Startup):1.6V - 3.6VOperating Voltage(Timekeeping):1.5V - 3.6VOperating Temperature:-40℃ - 85℃Time Accuracy:±2.0 ppmCurrent Consumption:22nA(Typ.)I2C Address:0xD2Supercapacitor for Backup Power2x Internal Oscillators2x Qwiic Connectors
アズワン品番67-0420-02
SIMPSON リジットタイ コーナー 八幡ねじSIMPSON リジットタイ コーナー八幡ねじ
3,798税込4,178
1セット(4個)
3日以内出荷
柱に2本の部材を90度で組むことができます。 内側の重なった部分をねじ留めすることにより、しっかりと直角になります。
用途収納棚やテーブル、ワークベンチなどの実用家具を作ることができます。材質溶融亜鉛めっき鋼鈑
サーモレコーダーミニ エスペックミックサーモレコーダーミニエスペックミック
13,980税込15,378
1個
10日以内出荷
赤外線通信によるデータ吸い上げができます。 警報監視機能付です。 アジャストメント機能など、機能が充実しています。
適合機種(親機)サーモレコーダーミニベース(RT-21B/22B/23B)、サーモコレクター(RTC-11/10/21/20)寸法(mm)47×19×62電源リチウム電池(LS14250)×1(付属)(CR2使用)センサーサーミスタ分解能0.1℃インターフェース光通信(独自プロトコル)、赤外線通信(IrPHY1.2省電力方式相当)メモリー16000データ記録モードエンドレス、ワンタイム記録間隔1、2、5、10、15、20、30秒、1、2、5、10、15、20、30、60分(15通りから選択)
(RT)シャフト(L),リヤー ドライブ MAZDA(マツダ)(RT)シャフト(L),リヤー ドライブMAZDA(マツダ)
71,980税込79,178
1個
翌々日出荷
ブーツ セット,アウター ジョイント(RT) MAZDA(マツダ)ブーツ セット,アウター ジョイント(RT)MAZDA(マツダ)
6,398税込7,038特価
1個
当日出荷から8日以内出荷
ジョイント セット,インナー(RT) MAZDA(マツダ)ジョイント セット,インナー(RT)MAZDA(マツダ)
29,980税込32,978
1個
翌々日出荷
シャフト(R),ドライブ(RT) MAZDA(マツダ)シャフト(R),ドライブ(RT)MAZDA(マツダ)
66,980税込73,678
1個
翌々日出荷
シャフト(L),リヤー ドライブ(RT) MAZDA(マツダ)シャフト(L),リヤー ドライブ(RT)MAZDA(マツダ)
66,980税込73,678
1個
翌々日出荷
シンプソン金具 RTC-22(2バイ材向け) シンプソンシンプソン金具 RTC-22(2バイ材向け)シンプソン(7件のレビュー)
959税込1,055
1個
当日出荷
コーナーコネクターを使うと日曜大工で簡単に、収納棚やテーブルそしてワークベンチなどの実用家具を作ることができます。内側の重なった部分をねじ留めすることにより、しっかりと直角になります。RTCは柱に2本の部材を90度で組むことができます。
用途家屋建築に最適 2×2取付用材質1.3mm厚 溶融亜鉛メッキ(Z27)寸法柱/2×ジョイスト/2×使用接合具柱/5-SD8×1.25ジョイスト/6-SD8×1.25
ロータリーダンパー FRT/FRN-C2シリーズ 不二ラテックスロータリーダンパー FRT/FRN-C2シリーズ不二ラテックス
289税込318
1個
当日出荷から11日以内出荷
すべてのカテゴリ
安全保護具・作業服・安全靴
物流/保管/梱包用品/テープ
安全用品/防災・防犯用品/安全標識
オフィスサプライ
オフィス家具/照明/清掃用品
切削工具・研磨材
測定・測量用品
作業工具/電動・空圧工具
スプレー・オイル・グリス/塗料/接着・補修/溶接
配管・水廻り部材/ポンプ/空圧・油圧機器・ホース
メカニカル部品/機構部品
制御機器/はんだ・静電気対策用品
建築金物・建材・塗装内装用品
空調・電設資材/電気材料
ねじ・ボルト・釘/素材
自動車用品
トラック用品
バイク用品
自転車用品
科学研究・開発用品/クリーンルーム用品
厨房機器・キッチン/店舗用品
農業資材・園芸用品
医療・介護用品
 使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら