IDEC(和泉電気)67日以内出荷
ゾーン1、2、21、22の危険場所での手元作業に。従来品より明るさ2倍!。蛍光灯Hf16形 白熱灯200W相当品。用途や設置場所に応じた取付けが可能。目にやさしい作業環境に。+50℃環境まで使用可能。豊富な海外防爆規格対応。灯具と点灯スイッチが一体機種あり。耐環境性重視設計の堅牢なボディ。配線作業も簡単。コンビナート操作盤、印刷工場、製品検査作業など様々なシーンで活躍
使用温度範囲(℃)-25~+70保護構造IP67(IEC 60529)定格絶縁電圧(V)500定格通電電流6AケーブルM20コンジット保存温度範囲(℃)-40~+80接点材質銀合金抵抗負荷【AC_250V】6A、【DC_24V】6A、【DC_250V】0.27A耐衝撃(m/s2)300耐振動10~500Hz, 5G定格通電電流(A)6誘導負荷(A)【AC_250V】3A機械的寿命100万回以上各種認証IEC/EN60947-5-1, EN60947-5-3, ISO14119, UL508, CSA電気的寿命20万回以上(定格負荷)抵抗負荷(A)【AC】(250V)6、【DC】(24V)6、【DC】(250V)0.27耐振動(Hz)10~500 (5G)エコロジー商品省エネ