Safegas9日以内出荷
ポータブル型のオゾン濃度計SKY-O3-50は、50ppmまでのオゾンガス濃度を測定する高濃度オゾン濃度計です。吸引ポンプ内蔵型のため、ノズルにホースを接続することにより、狭い場所でのオゾン濃度測定にも対応することができます。また、指定した2段階のオゾンガス濃度で電子音を鳴らすアラーム機能やゼロ校正機能、暗い場所でも測定値が見れるバックライト表示機能付きです。SKY-O3-50は100000メモリーを有するデータロガー機能が内蔵されており、測定中のオゾン濃度を日時とともにメモリーできます。本体にメモリーされたデータは付属の通信ソフトとUSBケーブルを使用しパソコンにExcel形式で保存することができます。校正証明書付きでお届けします。用途。オゾン発生器の配管、バルブからのオゾンリークの監視、高電圧・レーザー光線・紫外線使用の機械から発生するオゾン濃度の管理、オゾン脱臭殺菌器のオゾン濃度のチェック等多種
付属品操作マニュアル、充電用ACアダプタ、通信ソフト、USBケーブル、テフロンホース1m、キャリングケース測定範囲保証:1.00~50.00 ppm、0.02~50.00ppmサイズ205×75×32mm質量(g)約300g精度±2%(フルスケール)センサーオゾン:エレクトロケミカル分解能0.01ppm温度使用環境:-20~+50℃機能表示:ゼロ校正、2段階アラーム、データロガー(100000メモリー)、バックライト付き表示等使用電池3.6Vリチウムポリマー充電式電池電池寿命約12時間(充電4~6時間)アズワン品番69-3882-71ロギング間隔:5, 10, 20, 30秒、1, 2, 5, 10, 20, 30分、1時間選択湿度(%)使用環境:0~95%RH(結露なきこと)