JAPANNEXT(1件のレビュー)翌日出荷
31.5インチのIPSパネルを搭載、使いやすいフルHD(1920x1080)解像度に対応した液晶モニターです。上下左右178度に対応した高画質IPSパネルを搭載し、コンテンツを色鮮やかに映し出します。最大輝度250cd/m2の液晶パネルはsRGB:100%の広色域に対応し、動画や写真の編集に最適です。インターフェイスはHDMI1.4端子 x1(75Hz)、VGA端子 x1(75Hz)を搭載し、様々な機器との接続が可能です。VGA端子を搭載していますので以前から使用しているPCなどとの接続も可能です。長時間使用時に眼に優しいフリッカーフリー(ちらつき軽減)、ブルーライト軽減モードを搭載します。100x100mmのVESAマウントに対応しますので、別売りのモニターアームなどに使用が可能です。2Wx2のスピーカーを内蔵しております。本製品には2年間のメーカー保証が付きます。
仕様●パネル方式:IPS●本体サイズ(H×W×D):高500mm×幅715mm×奥行115mm●縦回転(ピボット)機能:なし●電気用品安全法(付属品等):適合/例外承認●電気通信事業法備考:公衆回線に接続しない為●左右角度調整(スイベル)機能:なし●本体(色):ブラック●リフレッシュレート:75Hz●応答速度(G to G):8ms●高さ調整:なし●標準消費電力:最大≦45W 通常≦21W 省エネ≦12W スタンバイ≦0.5W●上下角度調整(チルト)機能:あり「-5+15°」サイズ31.5型ピッチ約0.363mm電源AC 100-240V 50/60Hz/ To DC 12V 4A表面処理グレア本体質量(kg)約4.8入力信号デジタル、アナログ最大消費電力(W)45コントラスト比1200:1表示色1677万色 sRGB 100/ DCI-P3 84解像度1920×1080視野角H:178oV:178oケーブル電源アダプター(一体型)/HDMIケーブル入力端子HDMI×1/VGA×1スピーカー2W×2色(本体)ブラックRoHS指令(10物質対応)対応バックライトE-LEDアスペクト比16:9パネル駆動方式IPS輝度(cd/m2)250USBNO