カテゴリ
- バイク部品(10)
- コンプレッサー・空圧機器・ホース(4)
- 自動車純正部品(3)
- 自動車補修部品(2)
- FA担当者のオススメ新商品(1)
- 学童・教育用品(1)
- フォークリフト・産機・建機用品(1)
絞り込み
ブランド
- モノタロウ(1)
- KIJIMA(キジマ)(4)
- ALBA(アルバ)(2)
- ニッサン(2)
- OHNO(大野ゴム工業)(1)
- 弘進ゴム(1)
- 十川ゴム(1)
- YOKOHAMA(横浜ゴム)(1)
- NTB(1)
- SUN(1)
- DAYTONA(デイトナ)(1)
- KITACO(1)
- K-CON(キタコ)(1)
- クラレプラスチックス(1)
- トヨタ(1)
- SPARKFUN(1)
エコロジープロダクト
「starflex fuel」の検索結果

ゴムホース(ガソリン用)
OHNO(大野ゴム工業)(54件のレビュー)¥1,998~税込¥2,198~1本当日出荷から5日以内出荷昭和16年創業の老舗メーカーによる純正相当商品です使用圧力(MPa)0.2
耐油/耐圧/耐水/耐候ホース 1.5MPa
KIJIMA(キジマ)(10件のレビュー)¥1,498~税込¥1,648~1本当日出荷内側の構造を耐油/耐圧/耐水に優れたものにして外側を耐候に優れたゴムを使用するホース。耐圧1.5MPaであり、油であれば-40℃~+100℃の温度で対応、水であれば0℃~+60℃に対応。外部温度では-40℃~+70℃まで対応。耐圧構造(合成繊維入り)でありながら柔軟な作りになっております。 代表的な4サイズをラインナップし、オイルや水周りの使用で活躍します。 オイルラインやウォーターラインで御使用下さい。材質(補強層)合成繊維長さ(m)1最高使用圧力(MPa)1.5耐圧(MPa)1.5
フュエルホース
K-CON(キタコ)(82件のレビュー)¥799~税込¥879~1本当日出荷内層にNBR(ニトリルゴム)を採用した二層構造のホース。 耐熱・耐寒・耐油・耐ガソリン性に優れています。色黒長さ(m)1
NL-S耐油ホース
弘進ゴム(126件のレビュー)¥1,398~税込¥1,538~1本当日出荷から13日以内出荷耐油性はもちろん、耐候性も十分研究し設計されたホース。用途一般的送油(軽油・灯油・重油・潤滑油など)最高使用圧力(MPa)1.0使用温度範囲(℃)-30~100材質ゴム使用流体軽油・灯油・重油・潤滑油など特性耐油、耐候
一般油圧配管用ホース F-15
十川ゴム(54件のレビュー)¥1,598~税込¥1,758~1本当日出荷から5日以内出荷用途一般油圧配管用ホース、低・中圧用最高使用圧力(MPa)1.5流体温度(℃)-40~80使用流体一般作動油最小破壊圧力(MPa)5.9RoHS指令(10物質対応)対応特性耐油
フューエルホース
NTB(66件のレビュー)¥429~税込¥472~1本当日出荷二重構造で耐油性に優れています。材質内層:NBR(ニトリルゴム)+PVC(ポリ塩化ビニル【黒】)、外層:CSM(ハイパロンゴム【グレー】)長さ(m)1
耐油ゴム系ガソリンホース
DAYTONA(デイトナ)(56件のレビュー)¥759~税込¥835~1本ほか当日出荷内側に合成ゴム(耐ガソリン性に優れる)、外側にポリエチレンゴム(耐候性に優れる)を使用し、高品質を実現。ホースクリップ5個付属。※インジェクション車のガソリンホースには使用できません。※ブレーキフルードには使用できません。付属品ホースクリップ:5個長さ(m)1耐圧(MPa)1
耐熱・耐油2層管ホース(ガソリン対応)
KIJIMA(キジマ)(63件のレビュー)¥839~税込¥923~1本ほか当日出荷内側に耐油ゴム、外側に耐熱ネオプレーンを使用した2層構造でエンジン等の熱源からホースを守ります。長さ(m)1耐熱温度(℃)120耐油温度(℃)100
耐熱・耐油2層管ホース(ガソリン対応)クリップ付
KIJIMA(キジマ)(137件のレビュー)¥779~税込¥857~1本当日出荷内側に耐油ゴム、外側に耐熱ネオプレーンを使用した2層構造でエンジン等の熱源からホースを守ります。仕様クリップ付長さ(m)1耐熱温度(℃)120耐油温度(℃)100
スーパーフューエルホースSET
KITACO(117件のレビュー)¥399~税込¥439~1セット当日出荷から3日以内出荷耐ガソリン性の高い透明チューブです。ゴミや水が入っても内部の様子がすぐにわかります。 グリーンホースはミディアム質ですので、キャブレターブリーザーやフュエルタンクブリーザーに最適です。 ピンクホースはソフト質ですので、冬場でも固くならず、フュエルホースとしては最適です。 一般的な黒色ホースに比べると、耐久性は少し劣りますので、定期的に新品交換をお薦めします。 ホースクリップ5個付属。付属品ホースクリップ5個適合汎用長さ(m)1
フューエルホース
ALBA(アルバ)(34件のレビュー)¥639税込¥7031個欠品中ゴム製品は気候や寒暖の差等の理由で硬化していきます。 定期的な交換をお薦め致します。材質ゴム色黒長さ(m)1メーカー汎用
SparkFun Thing Plus - RP2040
SPARKFUN¥6,698税込¥7,3681個33日以内出荷Description。The SparkFun Thing Plus - RP2040 is a low-cost, high performance board with flexible digital interfaces featuring the Raspberry Pi Foundation's RP2040 microcontroller. Besides the Thing Plus or。Feather。footprint(with 18 GPIO pins), the board also includes an SD card slot, 16MB(128Mbit)flash memory, a JST single cell battery connector(with a charging circuit and fuel gauge sensor), an addressable WS2812 RGB LED, JTAG PTH pins, four(4-40 screw)mounting holes, and our signature Qwiic connector.。The RP2040 contains two ARM Cortex-M0+ processors(up to 133MHz)and features:264kB of embedded SRAM in six banks。6 dedicated IO for SPI Flash(supporting XIP)。30 multifunction GPIO:Dedicated hardware for commonly used peripherals。Programmable IO for extended peripheral support。Four 12-bit ADC channels with internal temperature sensor(up to 0.5 MSa/s)。USB 1.1 Host/Device functionality。The RP2040 is supported with both C/C++ and MicroPython cross-platform development environments, including easy access to runtime debugging. It has UF2 boot and floating-point routines baked into the chip. While the chip has a large amount of internal RAM, the board includes an additional 16MB of external QSPI flash memory to store program code.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started With the Thing Plus RP2040 Hookup Guide。Features。SparkFun Thing Plus - RP2040 Features。Raspberry Pi Foundation's RP2040 microcontroller。16MB QSPI Flash Memory。JTAG PTH Pins。Thing Plus(or Feather)Form-Factor:18[1]x Multifunctional GPIO Pins[2]。Four available 12-bit ADC channels with internal temperature sensor(500kSa/s)。Up to eight 2-channel PWM。Up to two UARTs。Up to two I2C buses。Up to two SPI buses。USB-C Connector:USB 1.1 Host/Device functionality。2-pin JST Connector for a LiPo Battery。(not included)。500mA charging circuit。Qwiic Connector。Buttons:Boot。Reset。LEDs:PWR。- Red 3.3V power indicator。CHG。- Yellow battery charging indicator。25。- Blue status/test LED(。GPIO 25。)。WS2812。- Addressable RGB LED(。GPIO 08。)。Four Mounting Holes:4-40 screw compatible。Dimensions:2.3"×0.9"。RP2040 General Features。Dual Cortex M0+ processors, up to 133 MHz。264 kB of embedded SRAM in 6 banks。6 dedicated IO for QSPI flash, supporting execute in place(XIP)。30 programmable IO for extended peripheral support。SWD interface。Timer with 4 alarms。Real time counter(RTC)。USB 1.1 Host/Device functionality。Supported programming languages。MicroPython。C/C++。1.。Note:。GPIO 08。is not included in this count, as it passes through the WS2812 addressable RGB LED first.。GPIO 07。and。GPIO 23。are counted as a single GPIO because they are tied together.。2.。Note:The GPIO pins are programmable so you can reconfigure the pins! Check out the RP2040 datasheet for more information on the GPIO functionality.アズワン品番67-0423-56