7件中 1~7件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
摂津金属工業ファンモーター
ラック内に搭載した機器から発生する熱を外部へ排出し、内部を冷却する100Vまたは200V仕様のACファンモーターです。 電子機器単体の空冷等にも使用できます。 吸気、排気のどちらでも使用できます。 RAFM-18F0-TP以外は、外形の寸法が120mm角です。(RAFM-18F0-TPは180mm角) RAFM-THA4506□□は停止センサー付で、接点出力がノーマルクローズ(異常時開)とノーマルオープン(異常時閉)の2種から選択できます。 RAFM-UT12C20は、200V仕様です。
形状角形 材質アルミ 種類ACファン サイズ(mm)120×120
1個
6,488 税込7,137
当日出荷
バリエーション一覧へ (2種類の商品があります)

期待寿命10万~20万時間を達成しました(周囲温度60℃の場合)。 装置のメンテナンスフリー(冷却ファン交換不要)を実現します。 直流電源を接続するだけで簡単に動作します(配線2本:赤+/黒-)。
用途通信機器、制御機器、電源装置などの熱源冷却。 空気の送風、循環、拡散。 形状角形 種類DCファン 特性長寿命
1台
7,098 税込7,808
当日出荷から101日以内出荷
バリエーション一覧へ (155種類の商品があります)

種類FA用ケーブル 芯数(C)3 概算質量(kg/km)70 材質(外被)耐油・耐熱性ビニル 色(絶縁体)青・白・黄 特性インピーダンス(Ω)110(5MHz) RoHS指令(10物質対応)対応
1巻
7,298 税込8,028
当日出荷から8日以内出荷
バリエーション一覧へ (11種類の商品があります)

Cynergy3 Float SwitchThe Cynergy3 SSF24 series float switch is a vertical mount type and has NO/NC output This float switch has a stainless steel 316 body. It has a maximum operating pressure of 10bar. The switch is mounting on the top or the bottom of the tank from the inside. Hence, it requires access to the inside of the tank. The switch action may be reversed by removing the float, inverting it and then refitting it to the stem. What is a float switch? An SSF24X100 switch is the type of level sensor, a gadget to recognize the level of fluid inside a tank. The switch might be utilized to control a pump, as a pointer, a caution, or to control different gadgets. It consists of a reed switch and a pivoted magnet and can be used for normally open (N/O) or normally closed (N/C) operation. The switch action can be reversed rotating the switch through 180°. Guide how to choose the correct float switch One of the most reliable, well-demonstrated technologies for fluid level detecting is float switch. This sort of switch involves a magnet contained inside the float and also an attractive reed switch contained inside a settled housing. The movement of the float, due to changing fluid level, will cause the reed change to work (for instance close or open) at a specific level. This trusted and tried technology depends on a generally straightforward plan that offers long haul quality without the requirement for the client to calibrate a switch. There are different methods available on how to choose a float switch for a particular application, here are the main factors to consider: Physical arrangement and style The choice of styles depends on the physical arrangement of the tank, availability of mounting positions and whether there is access inside of the tank. Fundamental styles are horizontal / side mounting and vertical mounting. Horizontal / side mounting has a fixed housing, which you can find on the wall of a tank and it has got a hinged float attached to the fixed housing. Vertical usually have a fixed vertical stem and that is installed at the top or bottom of the tank. Material selection It is very important to choose a float switch that is made from the right materials, which are compatible with the liquids and temperatures of the chosen application. While using incorrect material it can resolve in damaging the component as well as the failure of a float switch. Material types: Nylon ? used for oils, diesel, organic chemicals and MEK (methylethylketon) based printing inks Polypropylene (PP) ? acids and alkali, detergents, oils, water, organic chemicals Polyphenylene sulphide (PPS) ? used for more aggressive chemicals and higher temperatures, up to 120℃ Stainless steel ? medical and food industries, hydraulic fluids, chemicals and environments with high-temperatures up to 135℃ Buna/Nitrophyl ? diesel, oil, petrol and water (stationary applications) D300 foam (PVC) ? mostly for hydraulic oils and chemical solutions Electrical You need to fully understand what is the nature of the load that requires to be switched and make sure that the float switch is adequate for holding your load. The electrical ratings, which we provide in specifications are resistive loads. Cables In areas where harsh liquids may spill onto external wiring, it is important to underline particular materials for the cables in connection to the float switches. You can either use standard, UL-approved cable types for the range of float switches, as well as high-temperature, low smoke zero halogen (LSZL) and other specialised materials.Features and BenefitsMinimum fluid SG is 0.8 Maximum switching power 50VA Cable length is standard 100cm Mounting thread is 1/8in BSP Cable size is 17/0.10 - AWG22 Maximum operating temperature is 120℃ Float SG 0.7 Lead outs are 100cm XLPE 17/0.1CertificationsISO9001
仕様検出タイプ = フロート実装タイプ = 垂直スイッチ出力 = NO / NC本体材質 = ステンレススチールケーブル長 = 1m動作温度 Min = -20℃動作温度 Max = +120℃最大AC電圧 = 300V最大DC電圧 = 300V電流 Max = 0.5 A最大圧力 = 10バール RoHS指令(10物質対応)対応
1個
12,980 税込14,278
5日以内出荷

RS Pro ポリプロピレンプラスチックシートPP シート:ポリプロピレン. From RS Pro a range of high-quality Polypropylene solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polypropylene.. ポリプロピレン、別名PPは半結晶性の軽量ながら丈夫な熱可塑性樹脂です。ポリオレフィンと呼ばれるポリマーのグループに属しています。この種のポリプロピレンは、高純度のポリプロピレンホモポリマー(PP-H)と呼ばれ、酸化防止剤、顔料、その他の異物が添加されていません。これにより汚染の可能性がなくなるため、食品加工、医療、水処理産業での使用に最適です。その他にもポリプロピレン(PP)には、優れた耐薬品性、低吸水性、優れた電気絶縁特性など、バランスのとれたさまざまな特性があります。ポリプロピレンには、低温で脆く、熱膨張率が大きい(高温で変形)という2つの短所があります。このため、高温又は低温用途でのポリプロピレンの使用は限定されます。. Features and Benefits. 希釈酸、洗浄剤、多くの溶剤に対する優れた薬品耐性 優れた剛性及び衝撃強度 良好な耐疲労性、折り曲げを何度も繰り返した後も形状を維持 軽量、屈曲性 汚染を低減する高い純度 非常に低い吸水性 応力破壊不形成 非常に優れた電気絶縁性 接着は困難、溶接は簡単. 用途. ポリプロピレンシートは、家庭用でも産業用でも使用されています。軽量性、耐衝撃性、屈曲性、優れた化学耐性などの独特の性質により、幅広い産業での使用に適しています。ポリプロピレンは純度が高く、食品加工、水処理、医療産業での使用に特に適しています。その他には、機械工業、電気産業、化学工業、農業などがあります。ポリプロピレンプラスチックシートは、軽量ながら丈夫でしなやかなプラスチックを必要とする幅広い用途で使用できます。ポリプロピレンは、耐疲労性に優れているため、リビングヒンジの作成によく使用されます。リビングヒンジとは、ケチャップやシャンプーのボトルのふたなどに付いている、折れずに曲がる薄いプラスチックの部分です。その他にも次のような用途があります。 大型化学装置及び化学器具 シール 食品用輸送箱及び継手 医療用トレイ及びハンドル マンモグラフィ用圧迫板 絶縁体 換気ダクト パレット ドリップパン、酸 / 化学薬品タンク 業務用まな板 消費者向け製品のパッケージング. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
仕様カラー = ベージュ長さ = 1000mm幅 = 500mm厚さ = 25mm材料 = PPラミネート加工 = なし引張強度 = 35 MPa硬さ = 80ボール押し込み燃焼性評価 = UL 94 HB吸水 = 0.03%動作温度 Max = +80℃伸長 = 65% RoHS指令(10物質対応)対応
1セット(1個)
39,980 税込43,978
7日以内出荷

RS Pro ポリプロピレンプラスチックシートPP シート:ポリプロピレン. From RS Pro a range of high-quality Polypropylene solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polypropylene.. ポリプロピレン、別名PPは半結晶性の軽量ながら丈夫な熱可塑性樹脂です。ポリオレフィンと呼ばれるポリマーのグループに属しています。この種のポリプロピレンは、高純度のポリプロピレンホモポリマー(PP-H)と呼ばれ、酸化防止剤、顔料、その他の異物が添加されていません。これにより汚染の可能性がなくなるため、食品加工、医療、水処理産業での使用に最適です。その他にもポリプロピレン(PP)には、優れた耐薬品性、低吸水性、優れた電気絶縁特性など、バランスのとれたさまざまな特性があります。ポリプロピレンには、低温で脆く、熱膨張率が大きい(高温で変形)という2つの短所があります。このため、高温又は低温用途でのポリプロピレンの使用は限定されます。. Features and Benefits. 希釈酸、洗浄剤、多くの溶剤に対する優れた薬品耐性 優れた剛性及び衝撃強度 良好な耐疲労性、折り曲げを何度も繰り返した後も形状を維持 軽量、屈曲性 汚染を低減する高い純度 非常に低い吸水性 応力破壊不形成 非常に優れた電気絶縁性 接着は困難、溶接は簡単. 用途. ポリプロピレンシートは、家庭用でも産業用でも使用されています。軽量性、耐衝撃性、屈曲性、優れた化学耐性などの独特の性質により、幅広い産業での使用に適しています。ポリプロピレンは純度が高く、食品加工、水処理、医療産業での使用に特に適しています。その他には、機械工業、電気産業、化学工業、農業などがあります。ポリプロピレンプラスチックシートは、軽量ながら丈夫でしなやかなプラスチックを必要とする幅広い用途で使用できます。ポリプロピレンは、耐疲労性に優れているため、リビングヒンジの作成によく使用されます。リビングヒンジとは、ケチャップやシャンプーのボトルのふたなどに付いている、折れずに曲がる薄いプラスチックの部分です。その他にも次のような用途があります。 大型化学装置及び化学器具 シール 食品用輸送箱及び継手 医療用トレイ及びハンドル マンモグラフィ用圧迫板 絶縁体 換気ダクト パレット ドリップパン、酸 / 化学薬品タンク 業務用まな板 消費者向け製品のパッケージング. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
仕様カラー = ベージュ長さ = 1000mm幅 = 500mm厚さ = 20mm材料 = PPラミネート加工 = なし引張強度 = 35 MPa硬さ = 80ボール押し込み燃焼性評価 = UL 94 HB吸水 = 0.03%動作温度 Max = +80℃伸長 = 65% RoHS指令(10物質対応)対応
1セット(1個)
31,980 税込35,178
7日以内出荷

RS Pro ポリプロピレンプラスチックシートPP シート:ポリプロピレン. From RS Pro a range of high-quality Polypropylene solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polypropylene.. ポリプロピレン、別名PPは半結晶性の軽量ながら丈夫な熱可塑性樹脂です。ポリオレフィンと呼ばれるポリマーのグループに属しています。この種のポリプロピレンは、高純度のポリプロピレンホモポリマー(PP-H)と呼ばれ、酸化防止剤、顔料、その他の異物が添加されていません。これにより汚染の可能性がなくなるため、食品加工、医療、水処理産業での使用に最適です。その他にもポリプロピレン(PP)には、優れた耐薬品性、低吸水性、優れた電気絶縁特性など、バランスのとれたさまざまな特性があります。ポリプロピレンには、低温で脆く、熱膨張率が大きい(高温で変形)という2つの短所があります。このため、高温又は低温用途でのポリプロピレンの使用は限定されます。. Features and Benefits. 希釈酸、洗浄剤、多くの溶剤に対する優れた薬品耐性 優れた剛性及び衝撃強度 良好な耐疲労性、折り曲げを何度も繰り返した後も形状を維持 軽量、屈曲性 汚染を低減する高い純度 非常に低い吸水性 応力破壊不形成 非常に優れた電気絶縁性 接着は困難、溶接は簡単. 用途. ポリプロピレンシートは、家庭用でも産業用でも使用されています。軽量性、耐衝撃性、屈曲性、優れた化学耐性などの独特の性質により、幅広い産業での使用に適しています。ポリプロピレンは純度が高く、食品加工、水処理、医療産業での使用に特に適しています。その他には、機械工業、電気産業、化学工業、農業などがあります。ポリプロピレンプラスチックシートは、軽量ながら丈夫でしなやかなプラスチックを必要とする幅広い用途で使用できます。ポリプロピレンは、耐疲労性に優れているため、リビングヒンジの作成によく使用されます。リビングヒンジとは、ケチャップやシャンプーのボトルのふたなどに付いている、折れずに曲がる薄いプラスチックの部分です。その他にも次のような用途があります。 大型化学装置及び化学器具 シール 食品用輸送箱及び継手 医療用トレイ及びハンドル マンモグラフィ用圧迫板 絶縁体 換気ダクト パレット ドリップパン、酸 / 化学薬品タンク 業務用まな板 消費者向け製品のパッケージング. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
仕様カラー = ベージュ長さ = 1000mm幅 = 500mm厚さ = 10mm材料 = PPラミネート加工 = なし引張強度 = 35 MPa硬さ = 80ボール押し込み燃焼性評価 = UL 94 HB吸水 = 0.03%動作温度 Max = +80℃伸長 = 65% RoHS指令(10物質対応)対応
1セット(1個)
15,980 税込17,578
7日以内出荷