MMC2000/LCアライドテレシス10日以内出荷
本製品は、10/100/1000BASE-Tツイストペアケーブルと光ファイバーケーブルを変換する単体型メディアコンバーターです。1心または2心の光ファイバーケーブルを介して、イーサネットシステムの接続距離を最長80kmまで延長できます。スマートミッシングリンクに対応し、一方の10/100/1000BASE-Tポートのリンクが切断された場合、対向機器の10/100/1000BASE-Tポートのリンクも自動的に切断します。ローカルポートは、10BASE-Te/100BASE-TX/1000BASE-Tに対応しているため、10BASE-Tのレガシーシステムを直接収容することも可能です。オプションを利用することで壁面への設置も可能です
仕様送信光レベル:-9.5~-4dBm、受信光レベル:-17~-0dBm質量(g)200(本体)、110(ACアダプター)ポート数1(RJ-45)、1(LCコネクタ)適合規格CE、EMI規格(VCCIクラスA)、安全規格(UL60950)、EU RoHS指令寸法(幅W×奥行D×高さH)(mm)55×102×21波長(nm)中心波長:850保管温湿度範囲温度:-30~70℃、湿度:5~95%(結露なきこと)ケーブルUTPカテゴリー5以上(10BASE-Te/100BASE-TX)、UTPエンハンスド・カテゴリー5以上(1000BASE-T)、マルチモード光ファイバー(100Mbps/1000mbps)動作温度(℃)0~50動作湿度(%)5~90(結露なきこと)通信速度10Mbps/100Mbps/1000MbpsRoHS指令(10物質対応)対応ポートRJ-45コネクタ(100BASE-TX)、2連LCコネクタ(100BASE-FX)伝送距離550m許容損失(dB)7.5