21件中 1~21件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Merck(メルクミリポア)Modified TAE Buffer 50x conc. 500mL 1KIT
仕様容量、mL:500、ご利用に関する注意事項(mm):Unless otherwise stated in our catalog or other company documentation accompanying the product(s), our products are intended for research use only and are not to be used for any other purpose, which includes but is not limited to, unauthorized coercial uses, in vitro diagnostic uses, ex vivo or in vivo therapeutic uses or any type of consumption or application to humans or animals.、ブランド名:Montage、概要(mL):Modified TAE Buffer 50x concentration, 500 アズワン品番61-0198-39
1個
25,980 税込28,578
16日以内出荷

1個(1L)
12,980 税込14,278
6日以内出荷

1個(1L)
5,098 税込5,608
6日以内出荷

正確に秤量された粉末です。pH値があらかじめセットされています(25℃時)。
危険物の類別非危険物
1箱(5パック×50L)ほか
13,980 税込15,378
翌々日出荷から5日以内出荷
バリエーション一覧へ (4種類の商品があります)

1個(1L)
5,798 税込6,378
6日以内出荷

Aタイプは2P~16Pまでの各端子と、両端の固定部分をまとめて一体成型したタイプです。 Bタイプは1Pユニットを重ね合わせ、両端に固定部分を備えたタイプです。
取付方式直付け 結線方式ネジ 仕様IECレール取付:不可
1個
239 税込263
当日出荷から22日以内出荷
バリエーション一覧へ (62種類の商品があります)

1個(25g)ほか
1,698 税込1,868
当日出荷から12日以内出荷
バリエーション一覧へ (3種類の商品があります)

VIOLAMO(ビオラモ)DNAラダーマーカー
常温で1年間保存可能です。BPB・Xylene・Cyanol入りですぐに使用可能です。正確な分子サイズです。(シークエンス確認済)
1個
4,898 税込5,388
当日出荷
バリエーション一覧へ (6種類の商品があります)

1個(25L)
28,980 税込31,878
31日以内出荷

1個(1mL)
2,799 税込3,079
5日以内出荷

分子サイズをシークエンス確認済みの正確なDNAラダーマーカーです。 BPB・Xylene Cyanol入りなので、すぐに電気泳動できます。
仕様バンド数:11 容量(μL)500μL(100回分) レンジ100~1500bp 保存期間(年)常温で1年間
1個(100回分)
3,798 税込4,178
翌日出荷

Speedy BlueはLigationを阻害しないので、PCR Master Mixに1/10量入れるだけで、PCR後にDyeを加えることなく電気泳動を行うことができます。 ●普段お使いのDNAポリメラーゼ・制限酵素反応に使えます。
成分0.03% Xylene Cyanol FF、0.05% Bromophenol Blue 容量0.5mL×3本 保存方法室温
1組(0.5mL×3本)
3,598 税込3,958
16日以内出荷

正確に秤量されたタブレットです。pH値があらかじめセットされています(25℃時)。
危険物の類別非危険物
1ケース(100錠×10L)ほか
8,598 税込9,458
翌々日出荷から5日以内出荷
バリエーション一覧へ (11種類の商品があります)


等級特級 化学式C2H5OH 濃度(%)≧99.5 化学組成C2H5OH 危険等級 労働安全衛生法の表示労57,57-2 危険物の類別第四類 危険物の品名アルコール類 特性引火性の高い液体及び蒸気、眼刺激、呼吸器への刺激のおそれ、眠気又はめまいのおそれ、発がんのおそれ、生殖能又は胎児への悪影響のおそれ、長期にわたる、又は反復ばく露による臓器の障害 (肝臓)、長期にわたる、又は反復ばく露による臓器の障害のおそれ (中枢神経系) 平均分子量46.07 危険物の性状水溶性 CAS登録番号64-17-5 別称エチルアルコール
1本(500mL)ほか
2,298 税込2,528
当日出荷
バリエーション一覧へ (3種類の商品があります)

35・50・100V,の定電圧泳動で便利なタイマー付きです。泳動途中でカバーを開けた場合、スタート時にカバーがない場合、バッファーがない場合、過電流時に出力を停止し、アラームでお知らせする安全設計です。
仕様泳動槽内寸(mm):120×110×45 、バッファー容量(mL):300(MAX) 付属品ゲル作製器S(ゲルトレイ×4、サンプルコウム×2)、ゲル作製器L(ゲルトレイ×2、サンプルコウム×2) 材質PC・ABS 電圧(V)35・50・100 入力電源AC100~120V 50/60Hz 1A サイズ(mm)本体/190×130×55、ゲルトレイS/54×60、ゲルトレイL/110×60 アズワン品番3-6653-01 タイマー機能0~99分まで設定可能
1個
39,300 税込43,230
当日出荷

Merck(メルクミリポア)Tris Buffer 0.5L 1/Pk 1PK
仕様容量、mL:500、ご利用に関する注意事項(mm):Unless otherwise stated in our catalog or other company documentation accompanying the product(s), our products are intended for research use only and are not to be used for any other purpose, which includes but is not limited to, unauthorized coercial uses, in vitro diagnostic uses, ex vivo or in vivo therapeutic uses or any type of consumption or application to humans or animals.、ブランド名:Montage、概要:Trisバッファー, 0.5 L 品名Trisバッファー アズワン品番61-0192-44
1個
19,980 税込21,978
16日以内出荷

名称2-アミノ-2(ヒドロキシメチル)1,3プロパンジオール 等級特級 仕様JIS収載品目で試薬特級規格に適合するもの その他等級はメーカーで独自に設定。特級はJIS収載品目で試薬特級規格に適合するもの、一般はJIS(旧JIS)収載品目で試薬一級規格に適合するもの、GRは試薬特級に準ずるメーカー規格適合品、EPは試薬一級に準ずるメーカー適合品、CPは一般実験・合成用等を目的とするメーカー規格適合品 化学式NH2C(CH2OH)3 濃度(%)≧99 化学組成NH2C(CH2OH)3 アズワン品番2-3647-72 危険物の類別非危険物 化学物質等安全データシート(SDS)(0.3MB) 平均分子量121.14 CAS登録番号77-86-1 別称トリス(ヒドロキシメチル)アミノメタン
1本(500g)
9,998 税込10,998
3日以内出荷

1個(100回分)
5,798 税込6,378
翌日出荷

1箱ほか
2,998 税込3,298
当日出荷から6日以内出荷
バリエーション一覧へ (3種類の商品があります)

Description。This is the SparkFun RFM69 Breakout, a small piece of tech that breaks out all the pins available on the RFM69HCW module as well as making the transceiver easy to use. The RFM69HCW is an inexpensive and versatile radio module that operates in the unlicensed ISM(Industry, Science and Medicine)radio band. It's perfect for building inexpensive short-range wireless networks of sensors and actuators for home automation, citizen science and more.。This RFM69HCW operates on the 434MHz frequency and is capable of transmitting at up to 100mW and up to 300kbps, but you can change both of those values to fit your application. For example, you can maximize range by increasing the transmit power and reducing the data rate, or you can reduce both for short-range sensor networks that sip battery power. At full power and with simple wire antennas, we can get messages from one side of a large office building to the other through numerous internal walls. In open air you can reach 500 meters or more. With more complex antennas and modulation schemes, similar parts have successfully transmitted from space to the ground(by very smart amateur radio enthusiasts; your mileage may vary)!。The RFM69HCW uses an SPI(Serial Peripheral Interface)to communicate with a host microcontroller, and several good Arduino libraries are available. It supports up to 256 networks of 255 nodes per network, features AES encryption to keep your data private, and transmits data packets up to 66 bytes long.。SparkFun sells two versions of the RFM69HCW:a 915MHz version and this 434MHz version. Although the ISM band is license-free, the band itself is different in different areas. Very roughly, 915MHz is for use in the Americas, and the 434MHz version is for use in Europe, Asia and Africa. Check your local regulations for other areas.。Get Started with the RFM69HCW Hookup Guide。Features。Transmit power:-18dBm(0.016mW)to +20dBm(100mW)in 1dBm steps。Receive sensitivity:down to -120dBm at 1.2kbps。Modulation types:FSK GFSK MSK GMSK OOK。Bit rates(FSK):1.2kbps to 300kbps。Voltage range:1.8V to 3.6V。Current consumption:0.1uA sleep, 1.25mA standby, 16mA receive, 130mA transmit(max)。Encryption:AES 128-bit(optional)。Packet buffer(FIFO):66 bytes。0.8"×1.1"
アズワン品番67-0429-33
1個
3,898 税込4,288
33日以内出荷