カテゴリ
- 学童・教育用品(31)
- メカニカル部品(8)
- 研磨材(8)
- 農具(6)
- 作業工具(6)
- 縫製用品(5)
- 整備工具・ウェア・ツーリング用品(4)
- 制御機器(4)
- 店舗什器・備品(1)
- 測定用品(1)
- コンプレッサー・空圧機器・ホース(1)
- 事務用品(1)
絞り込み
ブランド
- モノタロウ(3)
- SPARKFUN(31)
- Three Hand(16)
- SKF(日本エスケイエフ)(7)
- コミネ(4)
- RS PRO(2)
- Festo(2)
- オーエッチ工業(1)
- TRUSCO(1)
- 土牛(1)
- 庄三郎(1)
- 俊作(1)
- 美鈴(1)
- CHAUVIN ARNOUX(1)
- DIGILENT(1)
- SICK(1)
- 片山利器(1)
- Euro-Locks a Lowe & Fletcher group Company(1)
エコロジープロダクト
「three hand」の検索結果

グラスファイバー柄 両口ハンマー
Three Hand(9件のレビュー)¥4,298~税込¥4,728~1本当日出荷グラスファイバー柄は打撃衝撃性が木柄より少なく手にやさしい。 テーパー状で太いグラス柄仕様。種類両口ハンマー材質(頭)工具鋼材質(柄部)FG/ゴム主な用途鉄工作業/建築作業/土木作業/解体作業
ダイヤモンドホイール ノーマル
Three Hand(7件のレビュー)¥1,098税込¥1,2081枚当日出荷ダイヤを隙間無く電着、滑らかな研磨が可能用途刈払い刃、チップソー、ハサミ、鎌包丁、その他超硬類の研磨他外径(Φmm)100穴径(Φmm)20仕様両面付属品15mmブッシュ材質工具鋼、工業用ダイヤモンド粒度#180タイプノーマルタイプ
ダイヤモンドカッター ターボ
Three Hand(8件のレビュー)¥999~税込¥1,099~1枚当日出荷切断面がきれいに!用途コンクリート二次製品、ブロック、モルタル、ALC、レンガ、タイル、スレート等の切断に仕様乾湿両用材質工具鋼、工業用ダイヤモンドタイプターボ適合材コンクリート、ブロック、モルタル、ALC、レンガ、タイル、スレート等
ダイヤモンドカッター セグメント
Three Hand(6件のレビュー)¥999~税込¥1,099~1枚当日出荷早く効率よい作業に!用途コンクリート、ブロック、モルタル、ALC、レンガ、タイル、スレート等の切断に仕様乾式材質工具鋼、工業用ダイヤモンドタイプセグメント適合材コンクリート、ブロック、モルタル、ALC、レンガ、タイル、スレート等ダイヤ層幅(mm)7
軽量アルミ柄 伸縮式ガーデンレーキ
Three Hand(10件のレビュー)¥879~税込¥967~1個当日出荷伸縮式で収納・持ち運びに便利。作業効率の良い平爪型。アルミ柄で軽量。用途枯れ葉や刈った芝などの収集に。
ダイヤモンドドライカップ Xタイプ
Three Hand(3件のレビュー)¥4,298~税込¥4,728~1枚当日出荷広い面積の面取り・研削加工に! 荒・中研削用用途コンクリート、ブロック、レンガ、石材等の研削に仕様乾式材質工具鋼、工業用ダイヤモンドタイプXタイプ適合材コンクリート、ブロック、レンガ、石材等
マルチカット ショート
Three Hand¥719税込¥7911個当日出荷切れ味が良く、家庭や事務仕事において幅広い対象物に使用できる万能ハサミです。 ステンレス製でサビに強く、切断時に滑りにくいギザ付き刃仕様です。 紙や布、ビニール、針金、CD、カード類、細枝などの切断に。全長(mm)170刃渡り(mm)60材質刃/ステンレス、柄/ABS
ダイヤモンドホイール ゼブラ
Three Hand¥1,098税込¥1,2081枚当日出荷スリット効果で研磨クズを効率よく排出用途刈払い刃、チップソー、ハサミ、鎌包丁、その他超硬類の研磨他外径(Φmm)100ダイヤ層厚さ(mm)1.0±0.1穴径(Φmm)20仕様両面付属品15mmブッシュ材質工具鋼、工業用ダイヤモンドタイプゼブラタイプ最高回転数(min-1[r.p.m])6000ダイヤ層幅(mm)22
ダイヤモンドドライカップ Dタイプ
Three Hand(1件のレビュー)¥3,898税込¥4,2881枚当日出荷滑らかな面取り・研削加工に! 荒・中研削用用途コンクリート、ブロック、レンガ、石材等の研削に外径(Φmm)100穴径(Φmm)20仕様乾式付属品15mmブッシュ材質工具鋼、工業用ダイヤモンドタイプDタイプ適合材コンクリート、ブロック、レンガ、石材等
Three Hand マルチカット
片山利器¥889~税込¥978~1個8日以内出荷平行ねじ用ゲージとしてもっとも一般的な方式が限界式です。 このゲージは通り止りの60つの寸法差を持つねじによって、ねじ部品のあらかじめ定められた寸法精度の上限と下限で検査するため、限界ねじゲージと呼んでいます。
ダイヤモンドカッター セグメント 高速
(131件のレビュー)¥899~税込¥989~1枚当日出荷切れ味のよいベーシックタイプでありながら、高温高圧によりメタルボンドを焼結するホットプレス製法により、耐久性も優れた商品です。 刃先が一定間隔で切れており、切削力の優れるセグメントタイプです。用途コンクリート、ブロック、モルタル、ALC、レンガ、タイル、スレート等の切断に適合材コンクリート、ブロック、モルタル、ALC、レンガ、タイル、スレート等仕様乾式(ドライタイプ)タイプセグメントダイヤ層幅(mm)7販売区分業務用
ダイヤモンドカッター セグメント 5枚パック
(33件のレビュー)¥1,698税込¥1,8681パック(5枚)当日出荷DIY用途に最適、お得な5枚セット! 圧倒的低価格でありながら納得の切れ味! 切れ味・スピード重視のセグメントタイプです。 ※回転方向に注意し、刃物と電動工具の回転方向が一致するよう取り付けてください。用途コンクリート、ブロック、モルタル、ALC、レンガ、タイル、スレート等の切断に適合材コンクリート、ブロック、モルタル、ALC、レンガ、タイル、スレート等外径(Φmm)105ダイヤ層厚さ(mm)約2仕様乾式(ドライタイプ)付属品Φ15mmリングタイプセグメント最高使用回転数(min-1[r.p.m])15300付属リング穴径(Φmm)15ダイヤ層幅(mm)約7販売区分業務用
EK-307 INNER CHEST & BACK PAD
コミネ¥8,998税込¥9,8981セット7日以内出荷プロテクターポケットを利用してお手持ちのコミネ製ジャケットを電熱仕様にチェンジできる電熱ヒートパッド。車載12Vバッテリーより給電。手元のコントローラーによって3段階の温度調節が可能。 ・Chest & back paddings with electric heater(DC12V) ・Your Komine jacket in hand can be transformed into heated jackets with the pads ・Can be operated by powered direct from your motorcycle ・Three-stage temperature settings are available by switch operation of the separate controller色BKサイズFREE
EK-215 DUAL HEAT PROTEC E-GLOVE
コミネ¥19,980税込¥21,9781双4日以内出荷から7日以内出荷新型コントロールシステム採用の7.4V電熱グローブ。 スイッチ操作により、従来の3段階の温度調節だけでなく、指先だけ・掌だけ・指先と掌といった発熱エリアの切り替えも可能。 ※この商品は電源別売りです。 ※Must buy 7.4V battery set(EK-207) or cigar power cable(EK-208) to make this glove work ・Evolved electric heat gloves ・Micro carbon fiber heater system ・Updated three types of heating modes are available : Fingers only, palm area only, both fingers and palm area ・Breathable & waterproof construction ・Insulation padding ・3D pattern provides comfort grip ・Inner hard knuckle guard ・Carbon palm slider ・Foam padding on the fingers ・Reflective panel on the back of hand and fingers ・Touch panel operation ・Wrist belt for secure fit ・Draw code to shut out the wind ・Anti-imitation 4D label
EK-215 DUAL HEATPROTEC E-GLOVE
コミネ¥19,980税込¥21,9781双5日以内出荷から7日以内出荷新型コントロールシステム採用の7.4V電熱グローブ。 スイッチ操作により、従来の3段階の温度調節だけでなく、指先だけ・掌だけ・指先と掌といった発熱エリアの切り替えも可能。 ※この商品は電源別売りです。 ※Must buy 7.4V battery set(EK-207) or cigar power cable(EK-208) to make this glove work ・Evolved electric heat gloves ・Micro carbon fiber heater system ・Updated three types of heating modes are available : Fingers only, palm area only, both fingers and palm area ・Breathable & waterproof construction ・Insulation padding ・3D pattern provides comfort grip ・Inner hard knuckle guard ・Carbon palm slider ・Foam padding on the fingers ・Reflective panel on the back of hand and fingers ・Touch panel operation ・Wrist belt for secure fit ・Draw code to shut out the wind ・Anti-imitation 4D label色L.GY/BK
Raspberry Pi Zero Case
SPARKFUN¥2,298税込¥2,5281個当日出荷Description。The Raspberry Pi Zero Case has been designed to fit both the Pi Zero and the Pi Zero W. These official cases consist of several parts and protect the Raspberry Pi Zero from things like rogue wires that might short it out while still allowing full access to the board. Simply snap the RPi into the bottom half of the enclosure, then snap on a desired top. No tools required!。Each case has a standard base featuring a cut-out to allow access to the GPIO, and a choice of three lids:a standard lid, a GPIO lid(allowing access to the GPIO pins from above)and a camera lid(which, when used with the short camera cable supplied, allows the Raspberry Pi camera to be fitted neatly inside it). Additionally, each case includes a 4cm long CSI cable and four rubber feet.。Note:This case does。NOT。include a Raspberry Pi or Camera Module.アズワン品番67-0425-31
EK-306 12V ELECTRIC HANDLE WARMER
コミネ¥9,998税込¥10,9981双7日以内出荷車載12Vバッテリーより給電するコンパクトな電熱ハンドルウォーマー。 ・Handle covers with electric heater(DC12V) ・DC12V electric heated handle warmer ・Can be operated by powered direct from your motorcycle ・Three-stage temperature settings are available ・Neoprene construction ・Windproof construction色BKサイズFREE
BEARING ACCESSORIES
SKF(日本エスケイエフ)¥31,480税込¥34,6281個当日出荷SKF Bearing Lock Nut And Locking Device - KMT 11 Use this lock nut from SKF to secure a bearing to a shaft。It has three locking pins that allow you to accurately position the lock nut at right angles to the shaft。The pins are adjustable, so you can compensate for any slight angular deviations of neighbouring components。The lock nut is easy to install and remove thanks to its pin-locking system。Its also reusable, so its a long-lasting option。This robust component is compatible with high axial loads. Axial static load carrying capacity of 340 kN Mass of 0.56 kg Locking screw size of M8 Recommended tightening torque of 18 Nm Application Information Textile industry Pulp and paper manufacturing Food and beverage industrySKF ロックナット及びロック装置は、ベアリングを補完するために必要です。SKF では、アダプタスリーブ、回収スリーブ、ロックナットなど、幅広いベアリングアクセサリを用意しています。 How do locking screws work 高品質The pins on this lock nut use friction to firmly secure the nut to the shaft and prevent the bearing from sliding。What types of situations is this lock nut best-suited to Thanks to this lock nuts robustness and resistance to corrosion, its particularly useful for applications that experience high heat or high vibration.仕様●タイプ:ベアリングロックナット及びロック装置●コード番号:209-3864アズワン品番65-7942-23
レーザースキャナ
SICK¥999,800税込¥1,099,7801個7日以内出荷OverviewThe S300 Advanced meets the highest standards and is particularly suitable for mobile and stationary applications。Production processes can be easily optimized thanks to the four protective fields and eight warning fields。The new triple-field mode allows the simultaneous activation of three fields: one protective field仕様●シリーズ:S300 Advanced●ビーム分解能:30 mm, 40 mm, 50 mm, 70 mm●コンポーネントタイプ:スキャナ●安全タイプ:3●SIL IEC 61508:2●PL EN ISO 13849-1:d●防護高さ:2m●最大スキャン距離:30m●最大応答時間:800 μ s●長さ:106mm●機能:EDMアズワン品番65-7302-73
Digital Combination Lock 3780
Euro-Locks a Lowe & Fletcher group Company¥16,980税込¥18,6781個7日以内出荷。The Euro-Locks a Lowe & Fletcher group Company Digital combination lock is an easy to use and versatile model that is available with a wide range of standard, optional and advanced features。It is unique to all our digital code locks, you can use our steel override key to bypass the keyless locking feature when immediate supervisory access is necessary。It is compatible with the RAS remote allocation system, typical applications of this keyless digital code lock include Lockers, Metal and Wooden Office Furniture and Postal.Colour black, silver or white Fixing point two or three 8-digit master code 6-digit sub-master code 4-digit user code仕様●動作メカニズム:電子●ハンドル:左側レバー,右ハンドレバー●材質:亜鉛●仕上げ:銀色粉体コーティング●ハウジング寸法:136 x 37mm●コード番号:231-2055アズワン品番65-7915-38
エアレギュレータ VPPM VPPM シリーズ G 1/4 1750L/min
Festo¥299,800税込¥329,7801個7日以内出荷。Festo Pneumatic Regulator, G 1/4, 0.06 Bar to 6 Bar - VPPM Series - VPPM-8L-L-1-G14-0L6H-A4P Use this 3-way proportional pressure regulator from Festo to regulate force in your pneumatic systems precisely and flexibly。It features a multi-sensor control to give you reliable, dynamic and speedy results。There are three default presets that you can choose from at the click of a button, making installation and activation quick and simple。Because its IO-link compatible, you can easily connect it to your factory automation setup to improve productivity. Integrated pressure sensor with independent output Pressure is maintained in case of controller failure Choice of different setpoint specifications, such as current or voltage input, for flexibility in modular systems Clear LED (light-emitting diode) indicators make it easy to inspect and maintain your systems Application Information Printing presses Packaging industry Welding machineryFesto VPPM モジュラ比例圧力レギュレータは圧力範囲は最大 6 バールです。 How much power does this pressure regulator consume 加圧 -8 mm 公称径、エグゾースト側 -7 mm 組み立て位置 - 任意This pressure regulator from Festo has a maximum power consumption of 7 W and maximum current consumption of 300 mA。Is this regulator waterproof Yes, this pneumatic regulator has an ingress protection rating of IP65, meaning its dust-tight and protected against water projected from a nozzle.仕様●ポートの接続:G 1/4●最低流出圧力:0.06バール●最高流出圧力:6バール●最高流入圧力:8バール●メーカーシリーズ:VPPM ( VPPM )●圧力ゲージポートサイズ:G 1/4●ポート接続ネジサイズ:1/4インチ●圧力ゲージポートネジサイズ:1/4インチ●平均流量率:1750L/min●ポート接続ネジ規格:G●動作温度 Min:+10℃●動作温度 Max:+50℃●全幅:77.4mm●コード番号:203-0453アズワン品番65-8007-49
ローラーベアリング 内径140mm レース幅68mm
SKF(日本エスケイエフ)¥348,980税込¥383,8781個7日以内出荷SKF Spherical Roller Bearing, 140 mm ID, 250 mm OD - 22228 CC/C3W33 This spherical roller bearing from SKF is a self-adjusting unit that effectively accommodates shaft misalignment。It delivers even load distribution and has a very high load-carrying capacity for heavy-duty applications。Its innovative self-guiding rollers keep friction and heat at low levels, so your equipment can operate efficiently。This lack of friction also reduces wear on the bearing, ensuring a long lifespan。Thanks to its steel construction, its highly durable and resistant to corrosion, so its suitable for use in harsh environments。A bearing like this is used in applications with heavy radial and axial loads in either direction. Suitable to use with compact machinery as its simple to mount in tight spaces Substantial fatigue load limit of 86.5 kN Supplied as a non-separable bearing for simple and time-saving installation Reduced maintenance and service costs due to low consumption of lubrication Application Information Wind power generation Medical and pharmaceutical manufacturing Off-shore drilling Pump manufacturingSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。内径 140 mm、外径 250 mm です。 Does this bearing need maintenance ベアリングはスチール製です 円筒穴タイプThe bearing is wear-resistant and wont need frequent maintenance or replacement。It has three lubrication holes on the outer ring for simple re-greasing when necessary.仕様●内径:140mm●外径:250mm●ローラーベアリングタイプ:球状●レース幅:68mm●材質:スチール●静定格荷重:900000N●ケージ材質:鋼●動定格荷重:743000N●エンドタイプ:オープン●コード番号:207-8477アズワン品番65-7934-22
ローラーベアリング 内径130mm レース幅64mm
SKF(日本エスケイエフ)¥279,800税込¥307,7801個7日以内出荷SKF Spherical Roller Bearing, 130 mm ID, 230 mm OD - 22226 E/C3 This spherical roller bearing from SKF is an ideal solution for accommodating both radial (perpendicular) and axial (thrust) loads。The roller bearing features two rows of symmetrical rollers that self-adjust to evenly distribute the load, so theres no need to worry about misalignment between the shaft and the housing。It contains three lubrication holes to make greasing simple, as well as a separable design for more convenient mounting。This model has a high C3 radial internal clearance, which makes it suitable for heavy-duty applications where heat expansion is likely. Bore type creates larger contact area to support heavy loads Hardened steel rings and washers for corrosion resistance and a long service life Greater-than-normal internal clearance for high speeds and temperatures Double row design for high axial and radial load capacities Tapered bore options for less friction, heat and wear Application Information Wind turbine main shafts Vibrating or high-speed applications Industrial gear boxesSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。内径 130 mm、外径 230 mm です。 How much maintenance does this roller bearing require ベアリングはスチール製です 円筒穴タイプThis roller bearing is a low-maintenance option thanks to its ability to accommodate misalignment。Its also simple to lubricate, so you can carry out regular greasing to ensure the bearing operates to its highest standard.仕様●内径:130mm●外径:230mm●ローラーベアリングタイプ:球状●レース幅:64mm●材質:スチール●静定格荷重:930000N●ケージ材質:鋼●行数:2●動定格荷重:758000N●エンドタイプ:オープン●基準速度:2600rpm●速度を制限:3600rpm●疲労限度荷重:88000N●コード番号:207-8474アズワン品番65-7926-39
電動リニアアクチュエータ
Festo¥679,800税込¥747,7801個7日以内出荷Festo Rod Electric Linear Actuator - ESBF Series - ESBF-BS-63-300-5P Need a heavy-duty and reliable way to convert rotary motion to linear force in your factory setting Choose this linear actuator from Festo。It has a ball screw with three spindle pitches to quickly select the optimum force-to-speed ratio。The high-alloy steel piston rod combines long life with superior strength and corrosion resistance。The galvanised steel screws have lifetime lubrication for maintenance-free operation。This robust unit is rated IP40 to protect against objects larger than 1 mm, and its compatible with a wide range of attachments, so you can use it as part of a modular system. Working stroke of 300 mm Rod size of 63 M16 x 1.5 piston rod thread Reversing backlash of 30 μm Spindle diameter of 25 mm Spindle pitch of 5 mm/U +/- 0.4-degree maximum angular deflection of the piston rod Maximum acceleration of 5 m/s2 Maximum speed of 0.27 m/s Repetition accuracy of ±0.015 mm 100% duty cycle Servomotor type ISO (International Standards Organisation) 15552 standard pneumatic cylinder Range Information The ESBF series is Festos range of heavy-duty electric cylinders Powerful units with a dynamic feed force of up to 17 kN Optional high corrosion protection and food-safe piston rod extension accessories are available Complete kits available for both parallel and axial motor mountingFesto ESBF シリーズ電動シリンダは、ボールねじ付きのリニアドライブで、近接センサ用に設計されています。モータの回転動作をピストンロッドの直線動作に変換する電動スピンドルを備えています。ピストンロッドねじは M16x1.5 です。サイズ:63 ストローク:300 mm バックラッシュ:30 μ m仕様●アクチュエータタイプ:ロッド●最大荷重:6864.6N●最高速度無負荷:270mm/s●最大ストローク長:300mm●デューティサイクル:100%●IP保護等級:IP40●重さ:3163g●コード番号:202-9789アズワン品番65-7994-39
ローラーベアリング 内径240mm レース幅60mm
SKF(日本エスケイエフ)¥629,800税込¥692,7801個7日以内出荷SKF Spherical Roller Bearing, 240 mm ID, 320 mm OD - 23948 CC/W33 If you need to accommodate heavy radial and axial loads, choose this spherical roller bearing from SKF。Its part of the SKF Explorer range, so it offers high load-carrying capacity and high running accuracy。Made from extremely wear-resistant materials and designed to produce low friction during operation, it provides a long service life and calls for minimal maintenance。The bearing is an open unit and features three lubrication holes and a ring-shaped groove in the outer ring, so you can top up with grease or oil easily and effectively. Tapered bore type for radial and axial loads Compact structure High precision and accommodation of angular misalignment Inside diameter of 240 mm Outside diameter of 320 mm Race width of 60 mm Application Information Paper manufacturing and printing Wind turbines Mining industry Transport applicationsSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。ずれやシャフトの偏向が発生しやすい用途で、非常に重いラジアル荷重とアキシャル荷重を処理することは、非常に困難な場合があります。SKF 球面ローラーベアリングが課題を解決します。高い負荷容量とずれに対応できる Ability で、メンテナンスコストを低減し、ベアリングのサービス寿命を延ばします。開放型と密閉型の両方の堅牢な球面ローラーベアリングを、幅広く提供しています。球面ころ軸受の用途例を以下に示します。 再生可能エネルギー、鉱業、鉱物加工、セメント、マテリアルハンドリング、紙パルプ、産業用トランスミッション、金属、及び海洋。 Can this bearing handle misalignment ミスアライメントに対応します 高い積載荷重 長寿命 低摩擦 堅牢This SKF spherical roller bearing is expertly designed to handle misalignment during installation and operation。As its designed to produce low friction, it wont overheat, even when slightly misaligned.仕様●内径:240mm●外径:320mm●ローラーベアリングタイプ:球状●レース幅:60mm●ボアタイプ:テーパー●静定格荷重:1160kN●行数:2●ローラー材質:スチール●動定格荷重:685kN●エンドタイプ:オープン●基準速度:1900rpm●速度を制限:2000rpm●疲労限度荷重:98kN●コード番号:209-4107アズワン品番65-7952-94
電力特性アナライザクランプ Chauvin Arnoux クランプ CA8230用(P01120434B)
CHAUVIN ARNOUX¥59,980税込¥65,9781個7日以内出荷仕様アクセサリタイプ = クランプ併用可能製品 = CA8230Carrying case, 6 off 1.2V rechargeable batteries, test leads, 4mm test probes, crocodile clips, UK mains adaptor, RS232/USB optical cable, Dataviewer software and instructions. CA8230 Power Quality Analyser. Portable hand held single phase power quality analyzer ideal for maintenance, inspection and testing of electrical installations and electrical networks. It can be used for a snapshot of the main characteristics of a network and to track variations of the different parameters over time.,The multi-tasking measurement system simultaneously performs all functions required for the measurement of the various quantities, detection, continuous recording and display.,Comprehensive measurement capability enables a complete analysis of power and energy in single phase and balance three phase systems. Large colour VGA (320 X 240 pixels) graphical display Power measurement up to 250kW (dependant on clamp selection) 600V rms and up to 6,500A (with clamp) Harmonics (IEC 1000-4-7) display up to 50th order MIN, MAX, AVERAGE, PEAK and Crest Factor display W, VA, VAR power, DF, THD, Cos Short term voltage flicker calculation Recording, time stamping, and characterisation of disturbances including voltage overloads, brown- and blackouts, overshooting of powers and harmonic thresholds Calculation of the K factor for the current in transformer applications Personalised alarm settings enable up to 4096 events to be captured. Simultaneous recording of all parameters, alarms and motor start up currents. Rechargeable batteries RS232 direct output to PC CA8230: includes Dataviewer software enabling screenshot capture; histogram or curve representations,; average value of numerous parameters according to time; management ; log of measurement campaigns ; report printing Select AC current probes separately :- Ampflex A193: 10 to 6500Aac (10Hz to 20kHz) 450mm long flexible probe MN93A: 0.2 to 120Aac (40Hz to 10kHz): Jaw size 20mm dia.RoHS指令(10物質対応)対応