カテゴリ
- 研磨材(6)
- 農具(6)
- 作業工具(6)
- 縫製用品(5)
- 整備工具・ウェア・ツーリング用品(4)
- 測定用品(1)
絞り込み
エコロジープロダクト
「three hand」の検索結果

グラスファイバー柄 両口ハンマー
Three Hand(9件のレビュー)¥4,298~税込¥4,728~1本当日出荷グラスファイバー柄は打撃衝撃性が木柄より少なく手にやさしい。 テーパー状で太いグラス柄仕様。種類両口ハンマー材質(頭)工具鋼材質(柄部)FG/ゴム主な用途鉄工作業/建築作業/土木作業/解体作業
ダイヤモンドホイール ノーマル
Three Hand(7件のレビュー)¥1,098税込¥1,2081枚当日出荷ダイヤを隙間無く電着、滑らかな研磨が可能用途刈払い刃、チップソー、ハサミ、鎌包丁、その他超硬類の研磨他外径(Φmm)100穴径(Φmm)20仕様両面付属品15mmブッシュ材質工具鋼、工業用ダイヤモンド粒度#180タイプノーマルタイプ
ダイヤモンドカッター ターボ
Three Hand(8件のレビュー)¥999~税込¥1,099~1枚当日出荷切断面がきれいに!用途コンクリート二次製品、ブロック、モルタル、ALC、レンガ、タイル、スレート等の切断に仕様乾湿両用材質工具鋼、工業用ダイヤモンドタイプターボ適合材コンクリート、ブロック、モルタル、ALC、レンガ、タイル、スレート等
ダイヤモンドカッター セグメント
Three Hand(6件のレビュー)¥999~税込¥1,099~1枚当日出荷早く効率よい作業に!用途コンクリート、ブロック、モルタル、ALC、レンガ、タイル、スレート等の切断に仕様乾式材質工具鋼、工業用ダイヤモンドタイプセグメント適合材コンクリート、ブロック、モルタル、ALC、レンガ、タイル、スレート等ダイヤ層幅(mm)7
軽量アルミ柄 伸縮式ガーデンレーキ
Three Hand(10件のレビュー)¥879~税込¥967~1個当日出荷伸縮式で収納・持ち運びに便利。作業効率の良い平爪型。アルミ柄で軽量。用途枯れ葉や刈った芝などの収集に。
ダイヤモンドドライカップ Xタイプ
Three Hand(3件のレビュー)¥4,298~税込¥4,728~1枚当日出荷広い面積の面取り・研削加工に! 荒・中研削用用途コンクリート、ブロック、レンガ、石材等の研削に仕様乾式材質工具鋼、工業用ダイヤモンドタイプXタイプ適合材コンクリート、ブロック、レンガ、石材等
マルチカット ショート
Three Hand¥719税込¥7911個当日出荷切れ味が良く、家庭や事務仕事において幅広い対象物に使用できる万能ハサミです。 ステンレス製でサビに強く、切断時に滑りにくいギザ付き刃仕様です。 紙や布、ビニール、針金、CD、カード類、細枝などの切断に。全長(mm)170刃渡り(mm)60材質刃/ステンレス、柄/ABS
ダイヤモンドホイール ゼブラ
Three Hand¥1,098税込¥1,2081枚当日出荷スリット効果で研磨クズを効率よく排出用途刈払い刃、チップソー、ハサミ、鎌包丁、その他超硬類の研磨他外径(Φmm)100ダイヤ層厚さ(mm)1.0±0.1穴径(Φmm)20仕様両面付属品15mmブッシュ材質工具鋼、工業用ダイヤモンドタイプゼブラタイプ最高回転数(min-1[r.p.m])6000ダイヤ層幅(mm)22
ダイヤモンドドライカップ Dタイプ
Three Hand(1件のレビュー)¥3,898税込¥4,2881枚当日出荷滑らかな面取り・研削加工に! 荒・中研削用用途コンクリート、ブロック、レンガ、石材等の研削に外径(Φmm)100穴径(Φmm)20仕様乾式付属品15mmブッシュ材質工具鋼、工業用ダイヤモンドタイプDタイプ適合材コンクリート、ブロック、レンガ、石材等
EK-307 INNER CHEST & BACK PAD
コミネ¥8,998税込¥9,8981セット7日以内出荷プロテクターポケットを利用してお手持ちのコミネ製ジャケットを電熱仕様にチェンジできる電熱ヒートパッド。車載12Vバッテリーより給電。手元のコントローラーによって3段階の温度調節が可能。 ・Chest & back paddings with electric heater(DC12V) ・Your Komine jacket in hand can be transformed into heated jackets with the pads ・Can be operated by powered direct from your motorcycle ・Three-stage temperature settings are available by switch operation of the separate controller色BKサイズFREE
EK-215 DUAL HEAT PROTEC E-GLOVE
コミネ¥19,980税込¥21,9781双4日以内出荷から7日以内出荷新型コントロールシステム採用の7.4V電熱グローブ。 スイッチ操作により、従来の3段階の温度調節だけでなく、指先だけ・掌だけ・指先と掌といった発熱エリアの切り替えも可能。 ※この商品は電源別売りです。 ※Must buy 7.4V battery set(EK-207) or cigar power cable(EK-208) to make this glove work ・Evolved electric heat gloves ・Micro carbon fiber heater system ・Updated three types of heating modes are available : Fingers only, palm area only, both fingers and palm area ・Breathable & waterproof construction ・Insulation padding ・3D pattern provides comfort grip ・Inner hard knuckle guard ・Carbon palm slider ・Foam padding on the fingers ・Reflective panel on the back of hand and fingers ・Touch panel operation ・Wrist belt for secure fit ・Draw code to shut out the wind ・Anti-imitation 4D label
EK-215 DUAL HEATPROTEC E-GLOVE
コミネ¥19,980税込¥21,9781双5日以内出荷から7日以内出荷新型コントロールシステム採用の7.4V電熱グローブ。 スイッチ操作により、従来の3段階の温度調節だけでなく、指先だけ・掌だけ・指先と掌といった発熱エリアの切り替えも可能。 ※この商品は電源別売りです。 ※Must buy 7.4V battery set(EK-207) or cigar power cable(EK-208) to make this glove work ・Evolved electric heat gloves ・Micro carbon fiber heater system ・Updated three types of heating modes are available : Fingers only, palm area only, both fingers and palm area ・Breathable & waterproof construction ・Insulation padding ・3D pattern provides comfort grip ・Inner hard knuckle guard ・Carbon palm slider ・Foam padding on the fingers ・Reflective panel on the back of hand and fingers ・Touch panel operation ・Wrist belt for secure fit ・Draw code to shut out the wind ・Anti-imitation 4D label色L.GY/BK
EK-306 12V ELECTRIC HANDLE WARMER
コミネ¥9,998税込¥10,9981双7日以内出荷車載12Vバッテリーより給電するコンパクトな電熱ハンドルウォーマー。 ・Handle covers with electric heater(DC12V) ・DC12V electric heated handle warmer ・Can be operated by powered direct from your motorcycle ・Three-stage temperature settings are available ・Neoprene construction ・Windproof construction色BKサイズFREE
電力特性アナライザクランプ Chauvin Arnoux クランプ CA8230用(P01120434B)
CHAUVIN ARNOUX¥58,980税込¥64,8781個7日以内出荷仕様アクセサリタイプ = クランプ併用可能製品 = CA8230Carrying case, 6 off 1.2V rechargeable batteries, test leads, 4mm test probes, crocodile clips, UK mains adaptor, RS232/USB optical cable, Dataviewer software and instructions. CA8230 Power Quality Analyser. Portable hand held single phase power quality analyzer ideal for maintenance, inspection and testing of electrical installations and electrical networks. It can be used for a snapshot of the main characteristics of a network and to track variations of the different parameters over time.,The multi-tasking measurement system simultaneously performs all functions required for the measurement of the various quantities, detection, continuous recording and display.,Comprehensive measurement capability enables a complete analysis of power and energy in single phase and balance three phase systems. Large colour VGA (320 X 240 pixels) graphical display Power measurement up to 250kW (dependant on clamp selection) 600V rms and up to 6,500A (with clamp) Harmonics (IEC 1000-4-7) display up to 50th order MIN, MAX, AVERAGE, PEAK and Crest Factor display W, VA, VAR power, DF, THD, Cos Short term voltage flicker calculation Recording, time stamping, and characterisation of disturbances including voltage overloads, brown- and blackouts, overshooting of powers and harmonic thresholds Calculation of the K factor for the current in transformer applications Personalised alarm settings enable up to 4096 events to be captured. Simultaneous recording of all parameters, alarms and motor start up currents. Rechargeable batteries RS232 direct output to PC CA8230: includes Dataviewer software enabling screenshot capture; histogram or curve representations,; average value of numerous parameters according to time; management ; log of measurement campaigns ; report printing Select AC current probes separately :- Ampflex A193: 10 to 6500Aac (10Hz to 20kHz) 450mm long flexible probe MN93A: 0.2 to 120Aac (40Hz to 10kHz): Jaw size 20mm dia.RoHS指令(10物質対応)対応