カテゴリ
- 農具(20)
- 農業機械(4)
- 手袋(3)
- 清掃用品(1)
- 安全用品(1)
- 安全標識(1)
- 研磨材(1)
- 学童・教育用品(1)
絞り込み
ブランド
- モノタロウ(2)
- GREEN FINGER(10)
- グローブマニア(川西工業)(3)
- 千吉(3)
- GREEN FINGER-DX(3)
- LESSMANN(2)
- 片山利器(2)
- 日本緑十字社(1)
- 浅香工業(1)
- 岡恒(1)
- ニシガキ工業(1)
- グリーンクロス(1)
- レモラ(1)
- SPARKFUN(1)
エコロジープロダクト
「green finger」の検索結果

DX ラチェット刈込鋏 GF-D770R
GREEN FINGER(11件のレビュー)¥3,598税込¥3,9581個当日出荷生木最大切断50mm アンビルと4段ラチェット式、軽い力で切断可能 汚れが付きにくいフッ素樹脂加工全長(mm)770刃長(mm)約73切断能力(mm)(生木)50材質(グリップ)黒/TPR、黄/PP材質(柄部)アルミ合金材質(刃)炭素鋼 S50、フッ素樹脂加工(PTFE)
DX ラチェット剪定鋏 GF-D200AR
GREEN FINGER(1件のレビュー)¥1,398税込¥1,5381個6日以内出荷4段ラチェット式 切断が楽なアンビルタイプ刃長(mm)55切断能力(mm)直径20mmの枝寸法(mm)200材質(柄部)アルミ合金、PVC材質(刃)刃物鋼 SK-5、フッ素樹脂加工(PTFE)
草刈用チップソー グランド
GREEN FINGER¥1,898税込¥2,0881枚4日以内出荷耐久性重視の大型チップ。大型埋め込みチップは衝撃に強く長寿命。両面を使用できるので、長く使うことができます。根ごと刈り取る補助刃。刃部を土中に入れての切断も可能。頑固な草も根本から刈り取れます。用途一般草刈用内径(Φmm)25.4外径(Φmm)255刃数(p)15
GreenFinger IQグローブ
グローブマニア(川西工業)(4件のレビュー)¥249税込¥2741双5日以内出荷から8日以内出荷人間工学に基づいて設計したスベリ止めパターンを採用。ウーリーポリエステル糸を使用し、フィット感に優れています。機能通気性厚さ(mm)1.7材質(すべり止め)塩化ビニール(PVC)RoHS指令(10物質対応)対応
剪定鋏ユニーク
岡恒(96件のレビュー)¥2,998~税込¥3,298~1丁当日出荷永くお使い頂くことによって、その真価を発揮する刃持ちと切れ味の良さ。岡恒シリーズは最高級の鋼材と焼き入れ技術によって実現された高品質ガーデニングツールです。
深型スコップ L
GREEN FINGER¥389税込¥4281個4日以内出荷用途土入れ、土すくい材質PP形状丸型幅(mm)120全長(mm)335深さ(mm)77先端長(mm)230先幅(mm)120
深型スコップ S
GREEN FINGER¥369税込¥4061個4日以内出荷用途土入れ、土すくい材質PP形状丸型幅(mm)105全長(mm)300深さ(mm)70先端長(mm)200先幅(mm)105
DX 長刃 芽切鋏 GF-D210K
GREEN FINGER¥1,298税込¥1,4281個6日以内出荷野菜の収穫作業に最適な長刃仕様 開閉が楽に出来る樹脂グリップ刃長(mm)60切断能力(mm)直径6mmの小枝寸法(mm)210材質(柄部)工具鋼、PVC材質(刃)刃物鋼 SK-5
DX 先細 芽切鋏 GF-D180K
GREEN FINGER¥1,298税込¥1,4281個7日以内出荷切り下が見やすく作業性に優れた、先細仕様 開閉が楽に出来る樹脂グリップ寸法(mm)180材質(柄部)工具鋼、PVC材質(刃)刃物鋼 SK-5
ラチェット式剪定鋏
千吉(42件のレビュー)¥1,998税込¥2,1981丁当日出荷ラチェット機能式で、従来の約1/3の力で楽々切断ができます。軽量・丈夫なアルミボディを採用しています。スポンジ部分に「刃物お手入れ油」をつけて、刃部のお手入れに使えるお手入れツール付きです。錆び、ヤニ、汚れに強いフッ素コート刃を採用しています。樹脂付きグリップで、手になじみ滑りにくく、切断時の衝撃も吸収します。用途果樹の剪定、庭木の整枝作業全長(mm)200刃長(mm)55切断能力(mm)(生木)20材質刃部:刃物鋼、ハンドル部:アルミ質量(g)300使用目的剪定、整枝切断対象庭木、果樹
IQグローブ
グローブマニア(川西工業)(10件のレビュー)¥2,198税込¥2,4181パック(10双)当日出荷から9日以内出荷機能通気性厚さ(mm)1.7素材手袋:ナイロン100%、すべり止め:塩化ビニール(可塑剤)RoHS指令(10物質対応)対応
除草用ワイヤーブラシ
片山利器(3件のレビュー)¥889~税込¥978~1個当日出荷から3日以内出荷刈払機に取付け出来るワイヤーブラシ!。チップソーでは処理し難いアスファルト路面・壁際・縁石などのキワまでブラシが届くので、隅々まで除草を除去できます。取付内径(Φmm)25.4
ラチェット式太枝切鋏
千吉(9件のレビュー)¥4,498税込¥4,9481個当日出荷剪定作業用です。ラチェット機構で作業が楽です。軽量・丈夫なパイプ柄を採用しています。樹脂ハンドルで握りやすく、疲れにくいです。用途太枝切鋏全長(mm)780刃長(mm)90切断能力(mm)(生木)50材質刃部:刃物鋼、柄部:アルミ質量(g)1360使用目的切鋏切断対象太枝
はさみ 剪定用
(270件のレビュー)¥509税込¥5601丁当日出荷枝の剪定作業に便利なハサミです。用途お庭での園芸鋏に。農作業に。全長(mm)約202刃長(mm)約60切断能力(mm)(生木)19材質(刃部)合金鋼、(柄部)PVC質量(g)約220使用目的園芸、農作業硬度HRC56±2
超軽量草刈チップソー
レモラ(16件のレビュー)¥999~税込¥1,099~1枚ほか当日出荷メーカーオリジナル「超軽量化」新台金採用で約30%軽量化!※穴明け前との比較。ガソリン・バッテリーの消費を抑え「省エネ効果」。エンジン式刈払機や充電式刈払機にも使用可能!。低速で使用しても切れ味の良いチップソーです。混合ガソリンやバッテリーの消耗を抑えることに役立ちますので低速での使用をおすすめします。斜め埋め込みチップで衝撃に強い!四面研磨チップで良く切れる!。石に強い!「チップガード」チップを保護するコブ形状!回転中のチップを石や異物から守ります!。<一般草刈用スタンダード品> ◎雑草 ○笹 △雑木・竹用途草刈用チップソー。穴径(Φmm)25.4
太枝切 太丸
ニシガキ工業(41件のレビュー)¥5,398~税込¥5,938~1本当日出荷から翌日出荷太い枝も軽い力で切る事ができます。 狭い所での作業性に優れています。 くされ、病害虫を防ぎます。 植木の根切り、剪定後の後始末に大変便利。 切った枝のカキ出しに便利。用途植木専用切断対象植木
剪定鋏 アルミ柄
(153件のレビュー)¥999税込¥1,0991丁当日出荷軽量で丈夫なアルミ製のボディです。用途果樹の剪定に。庭木の整枝作業に。全長(mm)184刃長(mm)48切断能力(Φmm)(生木)10材質刃部:刃物鋼、ハンドル部:アルミ質量(g)176使用目的剪定、整枝作業切断対象庭木、果樹
金象印 太枝切鋏 L-60
浅香工業(15件のレビュー)¥5,598税込¥6,1581丁当日出荷握り柄は衝撃吸収用の大型クッションと握りやすいソフトグリップを採用した太枝の剪定作業用スチール製太枝切鋏。 刃先は熱処理を施すことにより耐磨耗性に優れ、切れ味が持続します。 剪定刃タイプなので切り口がきれいです。 刃先は替刃式。用途太枝の剪定作業 切り落とした枝の切断に全長(mm)600刃渡り(mm)75切断能力(mm)(生木)約30材質(刃先)スチール(炭素鋼)/(柄部)アルミ質量(g)750全幅(mm)220使用目的切断、剪定作業切断対象切り落とした枝、太枝
指差呼称フロアシート
グリーンクロス¥3,998税込¥4,3981枚当日出荷路面表示ステッカータイプになっているので簡単に設置できます。すべり止め処理してあり安全です。用途工場、一般施設、屋外駐車場等への路面表示、注意喚起に。材質軟質アルミ材取付ステッカー縦(mm)300横(mm)400表示内容指差呼称 FINGER POINT AND CALL
ラチェット式太枝切鋏カーブH
千吉(11件のレビュー)¥4,998税込¥5,4981個翌日出荷剪定作業用です。ラチェット機構で作業が楽です。軽量・丈夫なパイプ柄を採用しています。樹脂ハンドルで握りやすく、疲れにくいです。カーブハンドルなので、握りやすくて作業がスムーズにできます。用途太枝切鋏全長(mm)770刃長(mm)110切断能力(mm)(生木)50材質刃部:刃物鋼、柄部:アルミ質量(g)1400使用目的切鋏切断対象太枝
緑十字 バリケードスタンド
日本緑十字社¥12,980税込¥14,2781台3日以内出荷仕様両面表示、段積保管収納タイプ、開き止めロック機能付き材質本体:再生ポリプロピレン、表示部:ユポ(合成紙)厚さ(mm)112(折りたたみ時)高さ(mm)798(使用時)奥行(mm)462(使用時)間口(mm)428縦(mm)821
Raspberry Pi 7インチLCDタッチスクリーン
SPARKFUN¥35,980税込¥39,5781セット33日以内出荷Description。This 7" Raspberry Pi Touchscreen LCD provides you with the ability to create a standalone device that can be utilized as a custom tablet or an all-in-one interactive interface for a future project using your Raspberry Pi 3. Each LCD features a full color 800×480 capacitive touch display that connects to the Pi via an included adapter board which handles all of your power and signal conversion needs. An updated version of Raspbian OS on the A+, B+ and Pi2B is required for the display to work(the display does not work with the current version of Raspbian available on the Model A or B).。What makes this LCD great is the fact that it only requires two connections to be hooked up to the Pi; power from the Pi's GPIO port and a ribbon cable that connects to the DSI port present on all Raspberry Pi's. Touchscreen drivers with support for 10-finger touch and an on-screen keyboard allow you to use your Raspberry Pi without an external keyboard or mouse.。With this Raspberry Pi LCD you can create your own 'Internet of Things'(IoT)devices including a visual display by simply connecting your Pi, developing a easy Python script to interact with the display, and you'll be ready to create your own home automation devices with touch screen capability.。Note:The latest version of Raspbian OS is required for this Raspberry Pi LCD to operate correctly.。Features。7" Touchscreen Display.。Screen Dimensions:194mm×110mm×20mm(including standoffs)。Viewable screen size:155mm×86mm。70 degree viewing angle。Screen Resolution 800×480 pixels @ 60fps。24-bit color。10 finger capacitive touch.。Connects to the Raspberry Pi board using a ribbon cable connected to the DSI port.。Adapter board is used to power the display and convert the parallel signals from the display to the serial(DSI)port on the Raspberry Pi.アズワン品番67-0457-43