TICシリーズは、圧着端子用絶縁キャップです
定格電圧(V)600
最高使用温度(℃)60 (一般用)
材質塩化ビニール
こんなお得な商品も!

絶縁キャップ
モノタロウ
¥109~
税込¥120~
使用温度範囲(℃)60(MAX)
定格電圧(V)600
ひじの内側だけでなく、手の甲への注射の際にも使用できる腕置き用クッションです。クッションの表層は柔らかいソフトウレタンです。裏面は滑り止めが付いています。汚れた場合は、アルコールや次亜塩素酸ナトリウムで清拭できます。2通りの使い方ができます
質量(kg)0.5
材質表面/抗菌防汚レザー(耐アルコール・耐次亜・難燃)、中身/ソフトウレタン(表層)・ハードチップウレタン(内層)
寸法(幅W×奥行D×高さH)(mm)200×300×20/100
水で20倍に希釈して、1m2あたり50mlの希釈液を噴霧してください。
有効成分β-シフルトリン
対象ムカデ、ヤスデ、ワラジムシ、ダンゴ虫、ゲジ、カマドウマ、コオロギ、ハサミムシ、クモ、アリ類などの不快害虫
1本
¥6,898
税込¥7,588
当日出荷
Nunc CryoBankは黒フレーム、チューブが1本ごとラックへロックされているため、チューブ落下を防止、Nunc 8chスクリューキャップデキャッパー使用でスムーズで個人差のないキャップ開閉、チューブセレクションツールを使うことで効率良くチューブのピッキングが可能
アズワン品番62-8534-88
1個
¥7,898
税込¥8,688
17日以内出荷
1個
¥25,980
税込¥28,578
欠品中
穴数40
タイプ0.5mLチューブ用
1個
¥16,980
税込¥18,678
4日以内出荷
回路方式C3路
仕様埋込パイロット・ほたるスイッチ(表示付)
定格電圧(V)100
定格電流(A)AC0.5A
適合電流(A)負荷電流/0.01~0.5A
1個
¥1,398
税込¥1,538
5日以内出荷
Nunc Bank-Itは白フレーム、チューブが1本ごとラックへロックされているため、チューブ落下を防止、Nunc 8chスクリューキャップデキャッパー使用でスムーズで個人差のないキャップ開閉、チューブセレクションツールを使うことで効率良くチューブのピッキングが可能
パイロジェンフリー。DNase/RNaseフリー
回路方式B片切
仕様埋込パイロット・ほたるスイッチ(表示付)
定格電圧(V)100
定格電流(A)AC0.5A
適合電流(A)負荷電流/0.1~0.5A
1個
¥1,298
税込¥1,428
当日出荷
穴数20/30
タイプ0.2/0.5mLチューブ用
1個
¥27,980
税込¥30,778
4日以内出荷
アズワン品番62-8536-22
1個
¥7,998
税込¥8,798
17日以内出荷
RoHS指令(10物質対応)対応
1個
¥12,980
税込¥14,278
4日以内出荷
パソコンのUSB-AポートをRS-232C(D-Sub9pin)プラグに変換し、PDAやモデム・TAなどのRS-232C周辺機器とデータ転送ができる変換ケーブルです。付属のドライバーCDからドライバーをインストールすることで、RS-232C(D-Sub9pin)ポート非搭載のパソコンにCOMポートを割り当て、データ転送が可能です。USB Specification1.1(Full-speed)に準拠しており、データ転送速度は最大12Mbpsまで対応しています。理論値。Windows 11/Windows 10/Windows 7/Windows XPに対応しています。各OSの最新バージョンへのアップデートや、サービスパックのインストールが必要になる場合があります。USBのバスパワーによる電源供給に対応しており、ACアダプターなどの外部電源が不要です。外部ノイズの干渉を受けにくい3重シールドケーブルを採用しています。接続機器によっては動作しない場合があります。EUの「RoHS指令(電気・電子機器に対する特定有害物質の使用制限)」に準拠(10物質)した、環境にやさしい製品です。自社環境認定基準を1つ以上満たし、『THINK ECOLOGY』マークを表示した製品です。環境保全に取り組み、製品の包装容器におけるプラスチック重量を、社内基準製品より20%以上削減した製品です。環境保全に取り組み、製品の包装容器が紙・ダンボール・ポリ袋のみで構成されている製品です。
付属品ドライバーCD、マニュアル(セットアップガイド)
色グラファイト
規格USB Specification1.1準拠
ケーブル長(m)約0.5(コネクター含む)
対応OSWindows 11/Windows 10/Windows 7/Windows XP ※各OSの最新バージョンへのアップデートや、サービスパックのインストールが必要になる場合があります。
コネクタ形状パソコン側:USB-Aプラグ、デバイス側:RS-232C(D-Sub9pin)プラグ
適合機器USB-Aポート搭載のWindowsパソコンおよび、RS-232C(D-Sub9pin)ポート搭載のデバイス(モデム、TA、PDAなど)
消費電流(mA)最大100以下
保証期間1年間
シールド3重シールド
電源供給方式バスパワー方式
RoHS指令(10物質対応)対応
ケーブル太さ(mm)約4.5
1個
¥4,498
税込¥4,948
当日出荷
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))TE Connectivity金属酸化物 抵抗器 0.5W ±5% 110Ω ROXシリーズ
エコ商品
仕様抵抗 = 110Ω 定格電力 = 0.5W 組成 = セラミック 許容差 = ±5% 軸 / 放射状 = アキシャル テクノロジー = 金属酸化物 シリーズ = ROX 動作温度 Max = +155℃
長さ(mm)127
幅(mm)75
高さ(mm)10
質量(g)15
RoHS指令(10物質対応)対応
1袋(20個)
¥259
税込¥285
当日出荷
本体奥行98mmの薄型設計。給気清浄フィルターはプリーツタイプのスーパーアレルバスタ・緑茶カテキン・バイオ除菌機能付で、外気を浄化して室内に給気します。帯電防止剤による汚れ抑制機能付ルーバー採用。Φ110mmの丸穴1つで取り付けできる省施工タイプ。70mm~285mmの壁厚に取付可能。手動式シャッター。壁掛・3パイプ式。速結端子付
用途常時換気
適合パイプ径(Φmm)110
質量(kg)2
色ホワイト
消費電力(W)(50/60Hz)6.3/6.7(強)4.1/4.2(弱)
換気風量(m3/h)29/29(50/60Hz)(給気)(強)27.5/27.5(50/60Hz)(排気)(強)19.5/19(50/60Hz)(給気)(弱)17.5/17(50/60Hz)(排気)(弱)
騒音値(dB)(50/60Hz)29.5/29.5(強)21/20.5(弱)
有効換気量(m3/h)25/25(50/60Hz)(強)17/16.5(50/60Hz)(弱)
1台
¥10,980
税込¥12,078
3日以内出荷
本体奥行98mmの薄型設計。給気清浄フィルターはプリーツタイプのスーパーアレルバスタ・緑茶カテキン・バイオ除菌機能付で、外気を浄化して室内に給気します。帯電防止剤による汚れ抑制機能付ルーバー採用。Φ110mmの丸穴1つで取り付けできる省施工タイプ。70mm~285mmの壁厚に取付可能。手動式シャッター。壁掛・2パイプ式。速結端子付
用途常時換気
適合パイプ径(Φmm)110
質量(kg)2
色ホワイト
消費電力(W)(50/60Hz)4.4/4.8
換気風量(m3/h)21/21(50/60Hz)(給気)19.5/19.5(50/60Hz)(排気)
騒音値(dB)(50/60Hz)22/22
有効換気量(m3/h)19/19(50/60Hz)
1台
¥10,980
税込¥12,078
3日以内出荷
本体奥行98mmの薄型設計。給気清浄フィルターはプリーツタイプのスーパーアレルバスタ・緑茶カテキン・バイオ除菌機能付で、外気を浄化して室内に給気します。帯電防止剤による汚れ抑制機能付ルーバー採用。Φ110mmの丸穴1つで取り付けできる省施工タイプ。70mm~285mmの壁厚に取付可能。手動式シャッター。壁掛・1パイプ式。速結端子付。
用途常時換気
適合パイプ径(Φmm)110
質量(kg)2
色ホワイト
消費電力(W)(50/60Hz)3.5/4
換気風量(m3/h)18/18(50/60Hz)(給気)16.5/16.5(50/60Hz)(排気)
騒音値(dB)(50/60Hz)19.5/19.5
有効換気量(m3/h)16/16(50/60Hz)
1台
¥10,980
税込¥12,078
3日以内出荷
本体奥行98mmの薄型設計。給気清浄フィルターはプリーツタイプのスーパーアレルバスタ・緑茶カテキン・バイオ除菌機能付で、外気を浄化して室内に給気します。帯電防止剤による汚れ抑制機能付ルーバー採用。Φ110mmの丸穴1つで取り付けできる省施工タイプ。70mm~285mmの壁厚に取付可能。手動式シャッター。壁掛・4パイプ式。速結端子付
用途常時換気
適合パイプ径(Φmm)110
質量(kg)2
色ホワイト
消費電力(W)(50/60Hz)7.4/8.1(強)4.7/4.7(弱)
換気風量(m3/h)31/31(50/60Hz)(給気)(強)29/29(50/60Hz)(排気)(強)20.5/20(50/60Hz)(給気)(弱)19/18.5(50/60Hz)(排気)(弱)
騒音値(dB)(50/60Hz)31/31(強)21.5/21(弱)
有効換気量(m3/h)27.5/27.5(50/60Hz)(強)18.5/18(50/60Hz)(弱)
1台
¥11,980
税込¥13,178
3日以内出荷
RS PRO Stainless Steel Wire, 0.8 mm DiameterThis welding accessory from the RS PRO range is suitable for the metal inert gas (MIG) welding process. Stainless steel wire is suitable for welding sheet metal in industries such as automobile and aircraft manufacturing. MIG welding is a process that joins two materials together using a solid wire electrode through a welding gun and into the weld pool. A shielding gas such as argon is sent through the welding gun, protecting the weld pool from contamination. Stainless steel is used in this process as it forms a long-lasting, reliable weld that doesnt rust easily. This wire has a diameter of 0.8 mm and the spool weighs 0.5 kg. To create a stronger weld on two sheets of stainless steel its best to use compatible stainless-steel wire. As part of the RS PRO series, this product has been tested for consistency and quality.Features and Benefits Stainless steel welding wire Used for the metal inert gas (MIG) welding process Wire diameter of 0.8 mm M8 thread Spool weight of 0.5 kg Conforms to NSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control StandardsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様アクセサリタイプ = ステンレス鋼線材併用可能製品 = ミグ溶接法重さ = 0.5kgワイヤ径 = 0.8mm
1個
¥9,998
税込¥10,998
5日以内出荷
パイロジェンフリー。DNase/RNaseフリー
Description。This is a two pack of V-Bit mills from Carbide 3D that are perfect for engraving intricate patterns and fine details. Each mill in this pack features a cutting diameter of 0.5 inches, a shank diameter of 0.25 inches, and a cutting angle of 60℃. These cutters really are great for precision 3D machining and fabrication.。Each cutter is made of solid carbide to ensure long lasting use.。Note:If you are using these cutters with a Nomad, you will also need a 0.25in collet.。Features。Cutting Diameter:0.5"。Cutting Length:0.25"。Shank Diameter:0.25"。60℃ Cutting Angle。2 Flute
アズワン品番67-0428-52
1個
¥21,980
税込¥24,178
33日以内出荷
色マットブラック
RoHS指令(10物質対応)対応
1個
¥2,998
税込¥3,298
4日以内出荷
。Description。This is a two pack of V-Bit mills from Carbide 3D that are perfect for engraving intricate patterns and fine details. Each mill in this pack features a cutting diameter of 0.5 inches, a shank diameter of 0.25 inches, and a cutting angle of 90℃. These cutters really are great for precision 3D machining and fabrication.。Each cutter is made of solid carbide to ensure long lasting use.。Note:If you are using these cutters with a Nomad, you will also need a 0.25in collet.。Features。Cutting Diameter:0.5"。Cutting Length:0.25"。Shank Diameter:0.25"。90℃ Cutting Angle。2 Flute
アズワン品番67-0428-51
1個
¥21,980
税込¥24,178
33日以内出荷
パイロジェンフリー。DNase/RNaseフリー
Wurth Elektronik コネクタ WR-FPC シリーズ 0.5 mm ピッチ SMT FPC ZIF コネクタは、TOP コンタクト構成です。この FPC コネクタは、LCP 絶縁体から製造され、ニッケルめっきりん青銅コンタクトにスズめっきが施されています。ピン:24 type:vertical 長さ:18.4 mm 動作電圧:50 V ac
仕様●入数:1リール(1000個入り)●極数:24●コンタクト材質:リン青銅●ピッチ:0.5●実装タイプ:表面実装●接続方向:垂直●シリーズ:WR-FPC●シリーズ番号:687●コード番号:205-3097
アズワン品番65-7579-43
1セット(1000個)
¥299,800
税込¥329,780
欠品中
Wurth Elektronik コネクタ WR-FPC シリーズ 0.5 mm ピッチ SMT FPC ZIF コネクタは、TOP コンタクト構成です。この FPC コネクタは、LCP 絶縁体から製造され、ニッケルめっきりん青銅コンタクトにスズめっきが施されています。ピン:14 type:vertical 長さ:13.4mm 動作電圧:50 V ac
仕様●入数:1リール(1000個入り)●極数:14●コンタクト材質:リン青銅●ピッチ:0.5●実装タイプ:表面実装●接続方向:垂直●シリーズ:WR-FPC●シリーズ番号:687●コード番号:205-3095
アズワン品番65-7579-32
1セット(1000個)
¥219,800
税込¥241,780
7日以内出荷
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))TE Connectivity 固定抵抗器リードタイプ RGPシリーズ 100MΩ 0.25W ±0.5%
エコ商品
仕様抵抗 = 100MΩ定格電力 = 0.25W許容差 = ±0.5%テクノロジー = 厚膜シリーズ = RGPケーススタイル = 同軸ファン温度係数 = ±350ppm/℃終端スタイル = Through Hole寸法 = 2.5 (Dia.) x 6.5mm長さ = 6.5mm直径 = 2.5mm最小温度係数 = -350ppm/℃TE Connectivity RGPシリーズのメタルグレーズ固定抵抗器. TE Connectivity製のRGPシリーズは、信頼性の高いメタルグレーズの固定抵抗器です。これらの厚膜抵抗器は、高い動作電圧を備えているので、TV、ラジオ、電気測定機器などの用途に最適です。この製品は、-55 → +145 ℃の幅広い動作温度で使用できます。. 特長 / 利点. 厚膜抵抗器. -55 → +145 ℃の幅広い動作温度範囲. 最高で10 GΩレンジの高い抵抗値と高い電圧サージ等級に最適
RoHS指令(10物質対応)対応
1袋(10個)
¥449
税込¥494
当日出荷
仕様●ボディーカラー:グレー●対応機種:Multidrop Combi、Multidrop Micro●素材:シリコン/ステンレス●チップ径:0.22mm●分注量対応:0.5~50μL/ウェル●デットボリューム:1mL以下●オートクレーブ許容回数:約10回●主な分注用途:緩衝液、培地、粘性のやや高い溶液など●最大使用回数:約1,000枚(384ウェルプレートに5μL分注)●使用時●対応プレート:96、384、1,536ウェルプレート(6、12、24、48プレート オプション)●分注量:0.5~50μL/ウェル、0.5μL刻み●分注精度●▼精密度(CV%):0.5μL:CV≦10%、2μL:CV≦5%、10μL:CV≦3%、>10μL:CV≦3%●▼正確度:2μL:±10%(標準値)、10μL:±5%(標準値)、>10μL:±5%(標準値)●分注速度●▼384ウェルプレート:5秒(1μL)、8秒(5μL)、12秒(10μL)●▼1,536ウェルプレート:14秒(1μL)、26秒(5μL)●デッドボリューム:1mL以下●本体重量:9.1kg●外寸(W×D×H):355×330×220mm●電源:100~240Vac、50/60Hz●消費電力:最大100VA●インターフェース:RS-232C、USB●ロボット接続:可能
SOーSTYLE埋込スイッチセット パイロットスイッチC、0.5A
定格0.5A/300V/AC
適合規格電気用品安全法(特定電気用品)、参考規格:JIS C 8304(屋内小形スイッチ)による
適合電線600Vビニル絶縁電線(IV)、600Vビニル絶縁ビニルシースケーブル(VVF)、600V耐熱性ポリエチレン絶縁電線、600Vポリエチレンケーブル Φ1.6、Φ2 Cu単線専用
負荷電流(A)適合:0.01~0.5
表面仕上げマット仕上げ(シボ加工)
仕様●ボディーカラー:ブルー●対応機種:Multidrop Combi、Multidrop Micro●素材:シリコン/ポリプロピレン●チップ径:0.22mm●分注量対応:0.5~50μL/ウェル●デットボリューム:1mL以下●オートクレーブ許容回数:約10回●主な分注用途:緩衝液、培地、タンパク質溶液、PCRMixなど●最大使用回数:約1,000枚(384ウェルプレートに5μL分注)●使用時●対応プレート:96、384、1,536ウェルプレート(6、12、24、48プレート オプション)●分注量:0.5~50μL/ウェル、0.5μL刻み●分注精度●▼精密度(CV%):0.5μL:CV≦10%、2μL:CV≦5%、10μL:CV≦3%、>10μL:CV≦3%●▼正確度:2μL:±10%(標準値)、10μL:±5%(標準値)、>10μL:±5%(標準値)●分注速度●▼384ウェルプレート:5秒(1μL)、8秒(5μL)、12秒(10μL)●▼1,536ウェルプレート:14秒(1μL)、26秒(5μL)●デッドボリューム:1mL以下●本体重量:9.1kg●外寸(W×D×H):355×330×220mm●電源:100~240Vac、50/60Hz●消費電力:最大100VA●インターフェース:RS-232C、USB●ロボット接続:可能
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))TE Connectivity 炭素皮膜抵抗器 CFR50シリーズ 200Ω 0.5W ±5%
(1件すべてのレビューを見る)
エコ商品
仕様抵抗 = 200Ω定格電力 = 0.5W許容差 = ±5%テクノロジー = カーボンフィルムシリーズ = CFR50ケーススタイル = フォーマル温度係数 = -1200 → 0ppm/℃終端スタイル = アキシャル寸法 = 3 (Dia.) x 9mm長さ = 9mm直径 = 3mm最小温度係数 = -1200ppm/℃0.5W - CFR50シリーズ、アキシャル. CFRシリーズは、高いアルミナ含有量のセラミックコアを採用した非常に高品質な炭素皮膜抵抗器です。サイズに対して高い出力を実現し、一般的な炭素皮膜製品の中では群を抜いています。 CFRシリーズは1 Ω → 10 MΩの5種類の定格電力に対応します。 最も小型のケースサイズ(CFR16)で0.25 Wの最大定格電力に対応 これらのコンポーネントを使用すると低コスト及び高い信頼性を実現でき、大半の種類の回路、オーディオ、通信、計測、コンピュータ用途に最適です
RoHS指令(10物質対応)対応
1袋(10個)
¥87
税込¥96
当日出荷
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))TE Connectivity 炭素皮膜抵抗器 CFR50シリーズ 22Ω 0.5W ±5%
エコ商品
仕様抵抗 = 22Ω定格電力 = 0.5W許容差 = ±5%テクノロジー = カーボンフィルムシリーズ = CFR50ケーススタイル = フォーマル温度係数 = -1200 → 0ppm/℃終端スタイル = アキシャル寸法 = 3 (Dia.) x 9mm長さ = 9mm直径 = 3mm最小温度係数 = -1200ppm/℃0.5W - CFR50シリーズ、アキシャル. CFRシリーズは、高いアルミナ含有量のセラミックコアを採用した非常に高品質な炭素皮膜抵抗器です。サイズに対して高い出力を実現し、一般的な炭素皮膜製品の中では群を抜いています。 CFRシリーズは1 Ω → 10 MΩの5種類の定格電力に対応します。 最も小型のケースサイズ(CFR16)で0.25 Wの最大定格電力に対応 これらのコンポーネントを使用すると低コスト及び高い信頼性を実現でき、大半の種類の回路、オーディオ、通信、計測、コンピュータ用途に最適です
RoHS指令(10物質対応)対応
1袋(10個)
¥89
税込¥98
欠品中
SOーSTYLE 埋込パイロットスイッチC(3路)(0.5A)
定格0.5A/300V/AC
適合規格電気用品安全法(特定電気用品)、JIS C 8304(屋内小形スイッチ)に適合
適合電線600Vビニル絶縁電線(IV)、600Vビニル絶縁ビニルシースケーブル(VVF)、600V耐熱性ポリエチレン絶縁電線、600Vポリエチレンケーブル Φ1.6、Φ2 Cu単線専用
仕様適用取付枠:WNS3730等 SO-STYLE 取付枠 系列
表面仕上げマット仕上げ(シボ加工)
負荷電流(A)適合:0.01~0.5
回路C(3路)(0.5A)
関連キーワード
1
2
3
4
5
6
7
8
9
10
...
次へ