カテゴリ
- 制御機器(6)
- 自動車補修部品(4)
- パソコン/周辺機器(2)
- 配管・水廻り設備部材(1)
絞り込み
ブランド
エコロジープロダクト
「to-115」の検索結果

PLATINUM オイルフィルター
AQUA DREAM(アクアドリーム)(5件のレビュー)¥1,298税込¥1,4281個当日出荷から3日以内出荷エンジンオイルの循環をろ過面積アップ高性能オイルフィルターを使用することでオイルの汚れを低減。AQUA DREAM PLATINUM オイルフィルターは国産車主力車種に対応するラインナップで展開。国内市場にマッチングしたオイルフィルターを提携する中国メーカーと綿密な設計試験開発した、信頼性の高い製品をお届けします。高性能フィルターエレメントがエンジンオイルに含まれる不純物(金属摩耗粉スラッジ、カーボン)を除去し、常にオイルを清浄に保ちます。エンジンを常にクリーンにしエンジン性能を発揮させるためにも、オイルフィルターの役割は重要不可欠です。オイルフィルターが正しく機能をすることにより、燃費の向上やエンジンの長寿命化が見込めます。ろ紙(エレメント)の面積を一般市販品より大きなものを採用することで、不純物のろ過性能とフィルター寿命を伸ばします。オイルフィルターに使用するガスケットは耐熱、耐寒性に実績のあるNBR(ニトリルゴム)を採用。エンジン停止時にオイルの逆流を防止するアンチドレーン弁(ダイヤフラム)材質は高性能NBR(ニトリルゴム)を採用しています。オイルフィルターは消耗品!交換が必要です。交換目安は5000k走行又は年1回オイル交換毎に交換することが理想です。【オイルフィルター交換について】。パッケージに記載します交換手順に従い、正しい交換作業を行なってください。オイルフィルター交換作業の場合必ずフィルター外径に勘合するレンチを使用して下さい。
液晶ディスプレイ 15.6型/1920×1080/ホワイト
JAPANNEXT¥21,980税込¥24,1781台翌日出荷15.6インチのIPSパネルを搭載し、使いやすいフルHD(1920×1080)解像度に対応したモバイルモニターです。あらゆる角度から見ても色やコントラストの変化がおきにくいIPSパネルを搭載し、広視野角上下左右178°を実現します。本体カラー、付属のケーブル類にホワイトカラーを採用。約700gの軽量設計と最薄部9mmの薄型本体は、優れた携帯性を備えています。モニター背面にキックスタンドを搭載しているので自立して使用することができます。また、携帯時に便利なフェルトケースを同梱。製品本体をホコリや傷から守り、持ち運びに最適です。入力端子としてハイブリッド対応(モニターへの電源と映像を1本で送信)のUSB-Cを1つと電源供給用のUSB-Cを1つ、さらにminiHDMIを1つ装備します。※miniHDMI使用時にはUSB-C端子から電源供給が必要になります。モニター画面のフリッカー(ちらつき)、およびブルーライト(青色光)を軽減し、目の負担を軽くします。75mmのVESA規格(2穴)に対応、モニターアームなどに取り付けて使用することも可能です。2W×2のスピーカーを内蔵していますので、動画やゲームなどをお楽しみいただけます。 本製品には、2年間のメーカー保証が付きます。仕様●モニタ形状:平面●リフレッシュレート:60Hz●上下角度調整(チルト)機能:なし●左右角度調整(スイベル)機能:なし●応答速度(G to G):20ms●本体サイズ(H×W×D):高228mm×幅362mm×奥行14mm スタンド幅115mm●本体色:ホワイト●縦回転(ピボット)機能:なし●電気用品安全法(本体):適合●電気通信事業法備考:公衆回線に接続しない為●高さ調整:なしサイズ15.6ピッチ約0.18mm寸法15.6型消費電力(W)最大10/通常6/スタンバイ1電源AC 100-240V 50/60Hz To DC 5V/2A表面処理ノングレア本体質量(kg)0.7入力信号デジタル最大消費電力(W)10コントラスト比1000:1輝度250cd/m2表示色1677万色 sRGB 65% DCI-P3 47% AdobeRGB 47%解像度1920×1080視野角H:178° V:178°ケーブルUSB-Cケーブル(1.0m)、miniHDMI to HDMI ケーブル(1.5m)、USB-A to USB-Cケーブル(1.0m)入力端子USB-C×2、miniHDMI×1スピーカー2W×2色(本体)ホワイトRoHS指令(10物質対応)対応バックライトE-LEDアスペクト比16:9パネル駆動方式IPS輝度(cd/m2)250USBあり
hoco X115 240W Type-Cケーブル
hoco¥799税込¥8791本7日以内出荷から8日以内出荷モバイル機器に欠かせない、Type-C to Type-C接続の充電・データ転送ケーブル「X115-CC」。スマートフォンやタブレット、ノートパソコンまで、幅広い機器の充電をこれ一本でまかなえます。・最大PD 240Wの超高速充電に対応。E-Marker内蔵により、対応機器と充電器の組み合わせで、最大PD 240Wまでの充電にご利用いただけます。・高速データ転送480Mbps。パソコンとのデータのやり取りもスムーズに行うことができ、作業効率を向上させます。・取り回しに便利な1mケーブル。デスク周りや外出先でも使いやすい、扱いやすい長さです。・高耐久設計。日常使いに耐える丈夫な設計で、長く安心してお使いいただけます。質量(g)約27電力(W)充電:(最大)PD240ケーブル長(m)約1.0保証期間初期不良のみ接続端子Type-C to Type-C転送速度(Mbps)データ:(最大)480
Switchcraft 丸形コネクタ MICRO-CON-Xシリーズ
SWITCHCRAFT¥949~税込¥1,044~1個7日以内出荷シリーズMICRO-CON-X定格電圧(V)600端子種別はんだ定格電流(A)7.5材質(ハウジング)ナイロンRoHS指令(10物質対応)対応IP等級IP67ボディ向きストレート接合型スナップイン
RS PRO 中継用端子台 5極
RS PRO¥3,798税込¥4,1781個7日以内出荷仕様極数:5 定格電流:32A ケーブルサイズ:4 mm2素材:ナイロン 定格電圧:450 動作温度 Min:-20℃ 動作温度 Max:+125℃ エンクローズ:あり コンタクト材質:真鍮 コンタクトめっき:ニッケル IP68 Waterproof Cable Connectors. TEETUBE Versatile cable connector for use with circular profile cables indoors or outdoors. The IP68 rating means it can be used underwater or underground. The internal terminal block is easily accessible and quickly wired. Available in 3-pole or 5-pole versions. metal mounting clip is provided. 2-part gland body sealing ring allows the use of wide cable diameter range see cable diameter acceptance that follows. General features. Tested to IP68 at Bar Temperature rating -20 to +125℃ Rated at 450V/32A Barrel in PA 66 with cable gland and terminal block in PA nylon Lengths 115mm (3-pole), 130mm (5-pole) Diameters 26.5mm and 32.0mm respecTUVely Cable gland size M20 (3-pole), M25 (5-pole). Cable diameter acceptance. 3-pole 5 to 8mm with inner AND outer seal, to 13mm with outer seal ONLY 5-pole 8 to 12mm with inner AND outer seal, 12 to 17mm with outer seal ONLYRoHS指令(10物質対応)対応