保護構造IP66
取付穴径(Φmm)22
保護構造IP66
取付穴径(Φmm)22
保護構造IP66
照光方式照光 (LEDランプ)
端子種別ねじ締め端子 (M3.5)
取付穴径(Φmm)30
材質(ベゼル)金属
胴体形状丸胴形(Φ30mm)
保護構造IP66
照光方式照光 (LEDランプ)
端子種別ねじ締め端子 (M3.5)
取付穴径(Φmm)30
材質(ベゼル)金属
胴体形状丸胴形(Φ30mm)
Description。This is the PICkit 4, the official programmer from Microchip. The PICkit 4 allows debugging and programming of PIC(R), dsPIC(R), AVR, SAM and CEC flash microcontrollers and MPUs using the powerful graphical user interface of the MPLAB X Integrated Development Environment(IDE). The MPLAB PICkit 4 is connected to a PC using a high-speed 2.0 USB interface and can be connected to the target via an 8-pin Single In-Line(SIL)connector. The connector uses two device I/O pins and the reset line to implement in-circuit debugging and In-Circuit Serial Programming(TM)(ICSP(TM)). An additional micro SD card slot and the ability to be self-powered from the target means you can take your code with you and program on the go. Comes with a USB to micro-B USB cable.。Features。Powered by a high-speed USB 2.0, no external power required。Real-time execution。MPLAB X IDE compatible(free copy included)。Built-in over-voltage/short circuit monitor。Firmware upgradeable from PC/web download。Fully enclosed。Target voltage of 1.20V to 5.5V。Can supply up to 50mA of power to the target。Minimal current consumption at <100μA from target。Diagnostic LEDs(power, busy, error)。Read/write program and data memory of microcontroller。Erase of program memory space with verification。Freeze-peripherals at breakpoint。8-pin single in-line header supports advanced interfaces such as 4-wire JTAG and Serial Wire Debug with streaming Data Gateway。Backward compatible for demo boards, headers and target systems using 2-wire JTAG and ICSP
アズワン品番67-0425-08
1個
¥37,980
税込¥41,778
欠品中
Description。The Teensy 4.1 is one of the most advanced and reliable development platforms on the market today. One of the biggest asks for the board is the ability to connect the 4.1 to the Internet via Ethernet. Luckily, with all the parts included in this kit(as well as a little bit of soldering), you'll be able to easily add Ethernet functionality to your Teensy 4.1.。The Ethernet Kit for Teensy 4.1 from PJRC includes an Ethernet MagJack connector, a bare circuit board, one ribbon cable, two headers, and a capacitor. As this is a kit that require assembly, some beginner-level soldering is required.。Note:Please be aware that a Teensy 4.1 is。NOT。included with this kit and will need to be purchased separately.
アズワン品番67-0423-68
1個
¥1,198
税込¥1,318
翌々日出荷
タフな移動にも対応する、88鍵キーボード用ギグバッグ。Gator Cases GKB-88は、88鍵盤キーボードの機動的な運搬をサポートする軽量で耐久性の高いギグバッグです。頑丈な600デニールナイロン構造が外部の擦れや衝撃から保護し、内部のパッド入りストラップが運搬中のキーボードをしっかりと固定してズレを防ぎます。ペダル、ケーブル、アダプター、楽譜などの必要なアクセサリーをまとめて収納できる大容量の外部ジッパーポケットを装備。補強されたリベット打ちのキャリーハンドルは、重い機材の持ち運び時の負担を軽減し、快適なグリップを提供します。スタジオ練習、リハーサル、ライブなど、様々なシーンへアクティブに移動するキーボーディストに最適です。・88鍵盤キーボードに対応。・耐久性の高い600デニールナイロン構造。・内部に調節可能なパッド入り固定ストラップ。・ペダルやケーブル、楽譜などを収納できる大容量外部ポケット。・補強されたリベット打ちキャリーハンドル。・製品名:GKB Keyboard Gig Bag Series (88 Note Keyboard Gig Bag)。・型番:GKB-88。・メーカー:Gator Cases。・用途:88鍵盤キーボードの収納・運搬 (ギグバッグ)。・素材:600デニールナイロン。・対応鍵盤数:88鍵。・内寸:1461 x 457 x 171 mm (57.5 x 18.0 x 6.75 インチ)。・外寸:1499 x 483 x 178 mm (59.0 x 19.0 x 7.0 インチ)。・重量:3.6 kg (8.0 lbs)。・カラー:ブラック。・JANコード:0716408503684
1台
¥16,980
税込¥18,678
9日以内出荷
。Description。Arduino is an open-source physical computing platform based on a simple i/o board and a development environment that implements the Processing/Wiring language. Arduino can be used to develop stand-alone interactive objects or can be connected to software on your computer(e.g. Flash, Processing, MaxMSP). The open-source IDE can be downloaded for free(currently for Mac OS X, Windows, and Linux).。The Arduino Mega is a microcontroller board based on the ATmega2560. It has 54 digital input/output pins(of which 14 can be used as PWM outputs), 16 analog inputs, 4 UARTs(hardware serial ports), a 16 MHz crystal oscillator, a USB connection, a power jack, an ICSP header, and a reset button. It contains everything needed to support the microcontroller; simply connect it to a computer with a USB cable or power it with a AC-to-DC adapter or battery to get started.。Never fear for accidental electrical discharge, either since since the Mega also includes a plastic base plate to protect it!。The Mega 2560 R3 also adds SDA and SCL pins next to the AREF.。In addition, there are two new pins placed near the RESET pin. One is the IOREF that allow the shields to adapt to the voltage provided from the board.。The other is a not connected and is reserved for future purposes.。The Mega 2560 R3 works with all existing shields but can adapt to new shields which use these additional pins.。Not sure which Arduino or Arduino-compatible board is right for you? Check out our Arduino Buying Guide!。Features。ATmega2560 microcontroller。Input voltage - 7-12V。54 Digital I/O Pins(14 PWM outputs)。16 Analog Inputs。256k Flash Memory。16Mhz Clock Speed
アズワン品番67-0349-13
1個
¥15,980
税込¥17,578
33日以内出荷
1個
¥6,198
税込¥6,818
31日以内出荷
1個
¥25,980
税込¥28,578
翌々日出荷
1個
¥35,980
税込¥39,578
31日以内出荷
Derating will limit the maximum load current at temperatures above 25 ℃. UL/cUL. Heat sink not included. For load current de-rating and heat sink details see manufacturers datasheet. Series PS Peak Switching Relay. AC switching to 280Vac AC load switching to 50A Peak voltage switching Panel mount Dimensions: H22.9 x W45.7 x D47.5
仕様最大負荷電流 = 50 A rms取り付けタイプ = パネルマウント最大負荷電圧 = 280 V rms最大電圧制御 = 32 Vスイッチングタイプ = DC電圧制御範囲 = 3 → 32 V dc最小負荷電流 = 40 mA出力装置 = SCR定格電圧範囲 = 90 → 280V ac寸法 = 45.7 x 58.4 x 23mm奥行き = 58.4mm
RoHS指令(10物質対応)対応
1個
¥15,980
税込¥17,578
5日以内出荷
Description。The SparkFun 8-Pin SOIC to DIP Adapter is a small PCB that lets you adapt SOIC packages into a DIP footprint. These tiny boards are useful for modding and upgrading devices that use 8-pin DIP ICs, when the upgraded IC is only available in
アズワン品番67-0360-46
1個
¥889
税込¥978
4日以内出荷
Description。The SparkFun 16-Pin SSOP to DIP Adapter is a small PCB that lets you adapt SSOP packages into a DIP footprint. These small boards are useful for modding and upgrading devices that use 14- and 16-pin DIP ICs, when the upgraded IC is only av
アズワン品番67-0419-97
1個
¥739
税込¥813
翌々日出荷
・独自のAIテクノロジー: AI Overclocking、AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、16(90A)+1(90A)+2(90A)+2(80A)Dr.Mos 電源ソリューション、8層PCB、優れたチョークとコンデンサ、Digi+ VRM Control。・豊富な接続性: 2 x Thunderbolt 5 Type-C、1 x Thunderbolt 4 Type-C、1 x DP IN port for Thunderbolt 5、USB 20Gbps Type-C フロントパネル コネクタ、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Dual Ethernet 2.5G & 10G、WiFi 7 (802.11be)。・DIY フレンドリー: PCIe Slot Q-Release Slim、M.2 Q-Release、M.2 Q-Slide、New M.2 Q-Latch、Q-Antenna、Q-DIMM、Q-LED、SafeDIMM。・ProArt Creator Hub: Color Management、WorkSmart。・ASUS Control Center Express: 強化されたデータ保護のためのリアルタイム IT 監視および管理ソフトウェア
OSWindows 11 (22H2 & later)
オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC- Impedance sense for front and rear headphone outputs- Internal audio Amplifier to enhance the highest quality sound for headphone and speakers- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking- High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)- Supports up to 32-Bit/192 kHz playbackAudio Features- Gold-plated audio jacks- Premium audio capacitors- Dedicated audio PCB layers Due to limitations in HDA bandwidth, 32-Bit/192 kHz is not supported for 7.1 Surround Sound audio. A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4 The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.
USBタイプRear USB (Total 10 ports)2 x Thunderbolt 5 ports (2 x USB Type-C)1 x Thunderbolt 4 port (1 x USB Type-C)6 x USB 10Gbps ports (6 x Type-A )1 x USB 2.0 port (1 x Type-A )Front USB (Total 5 ports)1 x USB 20Gbps (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports1 x USB 2.0 header supports 2 additional USB 2.0 portsUSB Type-C power delivery output: max. 5V/3A
Wi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupport Wi-Fi 7 320MHz bandwidth, up to 5.8Gbps transfer rate.Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries.
ストレージTotal supports 5 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors (Series 2) M.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)Intel Z890 ChipsetM.2_3 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)M.2_4 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 modes)M.2_5 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 & SATA modes)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10, SATA RAID 0/1/5/10, M.2 slot from CPU only supports RAID 0/1/5. M.2_5 slot shares bandwidth with PCIe 4.0 x16 slot. When M.2_5 slot is operating, PCIe 4.0 x16 slot will be disabled.
内蔵グラフィックス1 x HDMI port2 x Intel Thunderbolt 5 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs1 x Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports 4K@60Hz as specified in HDMI 2.1 Supports up to 2 x 8K@60HZ (DSC mode) + 1 x 4K@60HZ monitors with DP in. Supports up to 1 x 8K@60HZ (DSC mode) + 1 x 4K@60HZ monitors without DP in. For resolution support please check DisplayPort 2.1 specs. ThunderboltTM 5 bandwidth is limited by DisplayPort 2.1 with up to 77.4 Gbit/s. We recommend chain-connecting the monitors using verified Thunderbolt cables. In ThunderboltTM 4 mode, supports up to 8K@60Hz x1 with DSC, maximum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. In DP alt mode, supports up to UHBR20. While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.
イーサネット対応1 x Marvell AQtion 10Gb Ethernet1 x Intel 2.5Gb EthernetASUS LANGuard
対応ソフトウェアASUS Exclusive SoftwareArmoury Crate- Aura Creator- Aura Sync- Fan Xpert 4- Power SavingASUS Driver HubASUS GlideXASUS CPU-ZCreatonFirstProArt Creator HubTurboV CoreThunderbolt ShareUSB Wattage WatcherAdobe Creative Cloud (Free Trial)Norton 360 Deluxe (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSAI Overclocking GuideASUS EZ DIY- ASUS CrashFree BIOS 3- ASUS EZ Flash- ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyNPU Boost
1台
¥86,980
税込¥95,678
22日以内出荷
The Siemens SIRIUS 3RB series is a solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure which has a current rating up to 25 A。It has manual or automatic reset switch functionality。It has a si
仕様●モーター定格電流:6 → 25 A●コンタクトの定格電流:25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO
アズワン品番65-7288-65
1個
¥49,980
税込¥54,978
欠品中
The Siemens SIRIUS 3RB series is a solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure which has a current rating up to 50 A。It has manual or automatic reset switch functionality。It has a si
仕様●モーター定格電流:12.5 → 50 A●コンタクトの定格電流:50 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO
The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure。It has a size S6。It can be mounted with any type mounting as contactor mounting
仕様●モーター定格電流:50 → 200 A●コンタクトの定格電流:200 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO
The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure。It has a size S00。It can be mounted with contactor mounting。The type of electri
仕様●モーター定格電流:3 → 12 A●コンタクトの定格電流:12 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO
アズワン品番65-7289-45
1個
¥35,980
税込¥39,578
欠品中
The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure。It has a size S00。It can be mounted with contactor mounting。The type of electri
仕様●モーター定格電流:0.1 → 0.4 A●コンタクトの定格電流:400 mA●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO
アズワン品番65-7289-44
1個
¥38,980
税込¥42,878
欠品中
手軽に持ち運べる、76鍵キーボード用エコノミーギグバッグ。Gator Cases GKBE-76は、入門用やポータブルな76鍵盤キーボードの収納・運搬に最適な、シンプルで軽量なギグバッグです。頑丈なナイロン製外装と10mm厚のパッドが、移動時の軽微な衝撃や擦れから楽器を保護します。手に馴染みやすいナイロン製ハンドルを備え、持ち運び時の負担を軽減。シンプルなデザインと手頃な価格で、自宅での保管や近距離の移動にぴったりの、ベーシックな保護を提供するバッグです。・76鍵盤キーボードに対応。・頑丈なナイロン製外装。・10mm厚のパッド入り内装で楽器を保護。・手に馴染みやすいナイロン製ハンドル。・シンプルで軽量なエコノミータイプ。・製品名:GKBE Keyboard Gig Bag Series (76 Note Economy Keyboard Gig Bag)。・型番:GKBE-76。・メーカー:Gator Cases。・用途:76鍵盤キーボードの収納・運搬 (エコノミーギグバッグ)。・素材:600デニールナイロン (外装), 190デニールナイロン (内装), フォーム (パッド)。・対応鍵盤数:76鍵。・内寸:1295 x 457 x 127 mm (51.00 x 18.00 x 5.00 インチ)。・外寸:1321 x 483 x 152 mm (52.00 x 19.00 x 6.00 インチ)。・重量:0.91 kg (2.0 lbs)。・カラー:ブラック。・JANコード:0716408507286
1台
¥6,698
税込¥7,368
9日以内出荷
手軽に持ち運べる、49鍵キーボード用ギグバッグ。Gator Cases GKB-49は、コンパクトな49鍵盤キーボードを安全に運搬するための軽量ギグバッグです。耐久性の高い600デニールナイロン構造が外部の擦れや衝撃から楽器を守り、内部のパッド入りストラップが運搬中のキーボードをしっかりと固定します。ペダルやケーブル、楽譜などの小物を収納できる大型の外部ポケットを装備。補強されたキャリーハンドルは、手持ちでの移動を快適にサポートします。スタジオ練習やちょっとした持ち運びに最適な、機動性に優れたギグバッグです。・49鍵盤キーボードに対応。・耐久性の高い600デニールナイロン構造。・内部に調節可能なパッド入り固定ストラップ。・ペダルやケーブル、楽譜などを収納できる大型外部ポケット。・補強されたキャリーハンドル。・製品名:GKB Keyboard Gig Bag Series (49 Note Keyboard Gig Bag)。・型番:GKB-49。・メーカー:Gator Cases。・用途:49鍵盤キーボードの収納・運搬 (ギグバッグ)。・素材:600デニールナイロン。・対応鍵盤数:49鍵。・内寸:927 x 349 x 114 mm (36.50 x 13.75 x 4.50 インチ)。・外寸:965 x 419 x 152 mm (38.00 x 16.50 x 6.00 インチ)。・重量:1.8 kg (4.0 lbs)。・カラー:ブラック。・JANコード:0716408505374
1台
¥9,998
税込¥10,998
9日以内出荷
手軽に持ち運べる、88鍵キーボード用エコノミーギグバッグ。Gator Cases GKBE-88は、88鍵盤キーボードの収納・運搬に最適な、シンプルで軽量なギグバッグです。頑丈なナイロン製外装と10mm厚のパッドが、移動時の軽微な衝撃や擦れから楽器を保護します。手に馴染みやすいナイロン製ハンドルを備え、持ち運び時の負担を軽減。シンプルなデザインと手頃な価格で、自宅での保管や近距離の移動にぴったりの、ベーシックな保護を提供するバッグです。・88鍵盤キーボードに対応。・頑丈なナイロン製外装。・10mm厚のパッド入り内装で楽器を保護。・手に馴染みやすいナイロン製ハンドル。・シンプルで軽量なエコノミータイプ。・製品名:GKBE Keyboard Gig Bag Series (88 Note Economy Keyboard Gig Bag)。・型番:GKBE-88。・メーカー:Gator Cases。・用途:88鍵盤キーボードの収納・運搬 (エコノミーギグバッグ)。・素材:600デニールナイロン (外装), 190デニールナイロン (内装), フォーム (パッド)。・対応鍵盤数:88鍵。・内寸:1499 x 483 x 127 mm (59.00 x 19.00 x 5.00 インチ)。・外寸:1524 x 508 x 152 mm (60.00 x 20.00 x 6.00 インチ)。・重量:1.36 kg (3.0 lbs)。・カラー:ブラック。・JANコード:0716408507293
1台
¥6,998
税込¥7,698
9日以内出荷
TheSiemensSIRIUS3RBseriesisasolid-stateoverloadrelayforinverse-timedelayedprotectionofloadswithnormalandheavystartingagainstexcessivetemperaturerisesduetooverload,phaseunbalanceorphasefailurewhichhasacurrentratingupto1.2A。Ithasmanualorautomaticresetswitchfunctionality。IthasasizeS0。Itcanbemountedwithcontactormounting。Thetypeofelectricalconnectionformaincircuitandforauxiliarycircuitisthroughscrew-typeterminal。Duetothewidecurrentsettingrangesandvarioustrippingcharacteristics,completeseriesofmotorsarecoveredwithjustafewtypes。Ithaslowheatlosswhichmakesitenergy-efficientandhelptoreducethetemperatureriseinthecontrolcabinet.Ambientoperatingtemperatureis-25to+60℃Operatingfrequencyis50to60HzTripclassisCLASS10E
仕様●モーター定格電流:0.32 → 1.25 A●コンタクトの定格電流:1.25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO
アズワン品番65-7286-09
1個
¥37,980
税込¥41,778
7日以内出荷
タフな移動にも対応する、76鍵キーボード用ギグバッグ。Gator Cases GKB-76は、76鍵盤キーボードの機動的な運搬をサポートする軽量で耐久性の高いギグバッグです。頑丈な600デニールナイロン構造が外部の擦れや衝撃から保護し、内部のパッド入りストラップが運搬中のキーボードをしっかりと固定してズレを防ぎます。ペダル、ケーブル、アダプター、楽譜などの必要なアクセサリーをまとめて収納できる大容量の外部ジッパーポケットを装備。補強されたリベット打ちのキャリーハンドルは、重い機材の持ち運び時の負担を軽減し、快適なグリップを提供します。スタジオ練習、リハーサル、ライブなど、様々なシーンへアクティブに移動するキーボーディストに最適です。・76鍵盤キーボードに対応。・耐久性の高い600デニールナイロン構造。・内部に調節可能なパッド入り固定ストラップ。・ペダルやケーブル、楽譜などを収納できる大容量外部ポケット。・補強されたリベット打ちキャリーハンドル。・製品名:GKB Keyboard Gig Bag Series (76 Note Keyboard Gig Bag)。・型番:GKB-76。・メーカー:Gator Cases。・用途:76鍵盤キーボードの収納・運搬 (ギグバッグ)。・素材:600デニールナイロン。・対応鍵盤数:76鍵。・内寸:1300 x 450 x 160 mm (51.5 x 18.0 x 6.25 インチ)。・外寸:1321 x 457 x 165 mm (52.0 x 18.0 x 6.5 インチ)。・重量:3.4 kg (7.5 lbs)。・カラー:ブラック。・JANコード:0716408503677
1台
¥16,980
税込¥18,678
9日以内出荷
タフな移動に耐える、61鍵キーボード用ギグバッグ。Gator Cases GKB-61は、61鍵盤キーボードの運搬に最適な、軽量で頑丈なギグバッグです。耐久性の高い600デニールナイロン構造を採用し、練習やライブへの移動中も大切な楽器を保護します。内部にはキーボードを固定するための調節可能なパッド入りストラップを備え、収納部での不要な動きを抑制。ペダル、ケーブル、楽譜などのアクセサリーを収納できる大型の外部ジッパーポケットも便利です。補強されたリベット打ちキャリーハンドルにより、持ち運び時の負担を軽減し、安心して機材を運ぶことができます。手軽さと保護性能を兼ね備えた、アクティブなキーボーディストのためのバッグです。・61鍵盤キーボードに対応。・耐久性の高い600デニールナイロン構造。・内部に調節可能なパッド入り固定ストラップ。・ペダルやケーブル、楽譜などを収納できる大型外部ポケット。・補強されたリベット打ちキャリーハンドル。・製品名:GKB Keyboard Gig Bag Series (61 Note Keyboard Gig Bag)。・型番:GKB-61。・メーカー:Gator Cases。・用途:61鍵盤キーボードの収納・運搬 (ギグバッグ)。・素材:600デニールナイロン。・対応鍵盤数:61鍵。・内寸:965 x 406 x 152 mm (38.0 x 16.0 x 6.0 インチ)。・外寸:1086 x 489 x 165 mm (42.75 x 19.25 x 6.5 インチ)。・重量:3.2 kg (7.0 lbs)。・カラー:ブラック。・JANコード:0716408503660
1台
¥14,980
税込¥16,478
9日以内出荷
手軽に持ち運べる、49鍵キーボード用エコノミーギグバッグ。Gator Cases GKBE-49は、入門用やポータブルな49鍵盤キーボードの収納・運搬に最適な、シンプルで軽量なギグバッグです。頑丈なナイロン製外装と10mm厚のパッドが、移動時の軽微な衝撃や擦れから楽器を保護します。手に馴染みやすいナイロン製ハンドルを備え、持ち運び時の負担を軽減。シンプルなデザインと手頃な価格で、自宅での保管や近距離の移動にぴったりの、ベーシックな保護を提供するバッグです。・49鍵盤キーボードに対応。・頑丈なナイロン製外装。・10mm厚のパッド入り内装で楽器を保護。・手に馴染みやすいナイロン製ハンドル。・シンプルで軽量なエコノミータイプ。・製品名:GKBE Keyboard Gig Bag Series (49 Note Economy Keyboard Gig Bag)。・型番:GKBE-49。・メーカー:Gator Cases。・用途:49鍵盤キーボードの収納・運搬 (エコノミーギグバッグ)。・素材:600デニールナイロン (外装), 190デニールナイロン (内装), フォーム (パッド)。・対応鍵盤数:49鍵。・内寸:1022 x 470 x 130 mm (40.25 x 18.50 x 5.00 インチ) ※資料により差異あり、公式サイト等の情報を優先。・外寸:1029 x 476 x 152 mm (40.50 x 18.75 x 6.00 インチ) ※資料により差異あり、公式サイト等の情報を優先。・重量:0.91 kg (2.0 lbs)。・カラー:ブラック。・JANコード:0716408522012
1台
¥4,698
税込¥5,168
9日以内出荷
手軽に持ち運べる、61鍵キーボード用エコノミーギグバッグ。Gator Cases GKBE-61は、入門用やポータブルな61鍵盤キーボードの収納・運搬に最適な、シンプルで軽量なギグバッグです。頑丈なナイロン製外装と10mm厚のパッドが、移動時の軽微な衝撃や擦れから楽器を保護します。手に馴染みやすいナイロン製ハンドルを備え、持ち運び時の負担を軽減。シンプルなデザインと手頃な価格で、自宅での保管や近距離の移動にぴったりの、ベーシックな保護を提供するバッグです。・61鍵盤キーボードに対応。・頑丈なナイロン製外装。・10mm厚のパッド入り内装で楽器を保護。・手に馴染みやすいナイロン製ハンドル。・シンプルで軽量なエコノミータイプ。・製品名:GKBE Keyboard Gig Bag Series (61 Note Economy Keyboard Gig Bag)。・型番:GKBE-61。・メーカー:Gator Cases。・用途:61鍵盤キーボードの収納・運搬 (エコノミーギグバッグ)。・素材:600デニールナイロン (外装), 190デニールナイロン (内装), フォーム (パッド)。・対応鍵盤数:61鍵。・内寸:1060 x 430 x 120 mm (41.75 x 16.90 x 4.70 インチ) ※資料により差異あり、公式サイト等の情報と一般的な形状から類推。・外寸:1092 x 445 x 152 mm (43.00 x 17.50 x 6.00 インチ) ※資料により差異あり、公式サイト等の情報と一般的な形状から類推。・重量:0.91 kg (2.0 lbs)。・カラー:ブラック。・JANコード:0716408507279
1台
¥5,798
税込¥6,378
9日以内出荷
Description。This is the FemtoBuck, a small-size single-output constant current LED driver. Each FemtoBuck has the capability to dim a single high-power channel of LEDs from 0-350mA at up to 36V while the dimming control can be either accessed via PWM or analog signal from 0-2.5V. This board is based off of the PicoBuck LED Driver, developed in collaboration with Ethan Zonca, except instead of blending three different LEDs on three different channels the FemtoBuck controls just one.。For the FemtoBuck, we've increased the voltage ratings on the parts to allow the input voltage to cover the full 36V range of the AL8805 driver. Since the FemtoBuck is a constant current driver, the current drawn from the supply will drop as supply voltage rises. In general, efficiency of the FemtoBuck is around 95%, depending on the input voltage. On board each FemtoBuck you will find two inputs for both power input and dimming control pins and an area to install a 3.5mm screw terminal. Finally at either side of the board you will find small indents or "ears" which will allow you to use a zip tie to secure the wires to the board after soldering them down. This version of the FemtoBuck is equipped with a small solder jumper that can be closed with a glob of solder to double the output current from 330mA to 660mA.
アズワン品番67-0477-97
1個
¥2,098
税込¥2,308
翌々日出荷
スリムな76鍵キーボードのための、軽量ギグバッグ。Gator Cases GKB-76 SLIMは、スリムタイプの76鍵盤キーボードを安全に持ち運ぶために設計されたギグバッグです。耐久性の高い頑丈なナイロン構造を採用し、移動中の擦れや衝撃から楽器を保護します。内部にはキーボードをしっかりと固定する調節可能なパッド入りストラップを備え、収納部での不要な動きを抑制します。ペダル、ケーブル、楽譜などのアクセサリーを収納できる外部ジッパーポケットも装備。補強されたリベット打ちキャリーハンドルにより、手軽に持ち運びが可能です。・スリムタイプの76鍵盤キーボードに対応。・耐久性の高い頑丈なナイロン構造。・内部に調節可能なパッド入り固定ストラップ。・アクセサリー収納用外部ポケット。・補強されたリベット打ちキャリーハンドル。・製品名:GKB Keyboard Gig Bag Series (Slim 76 Note Keyboard Gig Bag)。・型番:GKB-76 SLIM。・メーカー:Gator Cases。・用途:スリムタイプ76鍵盤キーボードの収納・運搬 (ギグバッグ)。・素材:頑丈なナイロン (外装)。・対応鍵盤数:76鍵 (スリムタイプ)。・内寸:1295 x 318 x 127 mm (51.00 x 12.50 x 5.00 インチ) 。・外寸:1359 x 356 x 178 mm (53.50 x 14.00 x 7.00 インチ) 。・重量:2.69 kg (5.94 lbs) 。・カラー:ブラック。・JANコード:0716408531571
1台
¥13,980
税込¥15,378
9日以内出荷
スリムな61鍵キーボードのための、軽量ギグバッグ。Gator Cases GKB-61 SLIMは、スリムタイプの61鍵盤キーボードを安全に持ち運ぶために設計されたギグバッグです。耐久性の高い頑丈なナイロン構造を採用し、移動中の擦れや衝撃から楽器を保護します。内部にはキーボードをしっかりと固定する調節可能なパッド入りストラップを備え、収納部での不要な動きを抑制します。ペダル、ケーブル、楽譜などのアクセサリーを収納できる外部ジッパーポケットも装備。補強されたリベット打ちキャリーハンドルにより、手軽に持ち運びが可能です。・スリムタイプの61鍵盤キーボードに対応。・耐久性の高い頑丈なナイロン構造。・内部に調節可能なパッド入り固定ストラップ。・アクセサリー収納用外部ポケット。・補強されたリベット打ちキャリーハンドル。・製品名:GKB Keyboard Gig Bag Series (Slim 61 Note Keyboard Gig Bag)。・型番:GKB-61 SLIM。・メーカー:Gator Cases。・用途:スリムタイプ61鍵盤キーボードの収納・運搬 (ギグバッグ)。・素材:頑丈なナイロン (外装)。・対応鍵盤数:61鍵 (スリムタイプ)。・内寸:1054 x 318 x 127 mm (41.50 x 12.50 x 5.00 インチ)。・外寸:1092 x 356 x 178 mm (43.00 x 14.00 x 7.00 インチ)。・重量:2.39 kg (5.28 lbs)。・カラー:ブラック。・JANコード:0716408531564
1台
¥12,980
税込¥14,278
9日以内出荷
The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure。It has a size S00。It can be mounted with contactor mounting。The type of electrical connection for main circuit and for auxiliary circuit is through screw-type terminal。Due to the wide current setting ranges and various tripping characteristics, complete series of motors are covered with just a few types。It has low heat loss which makes it energy-efficient and help to reduce the temperature rise in the control cabinet.Ambient operating temperature is -25 to +60℃ Operating frequency is 50 to 60 Hz Trip class is CLASS 10E
仕様●モーター定格電流:4 → 16 A●コンタクトの定格電流:16 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO●コード番号:211-3658
アズワン品番65-7292-41
1個
¥29,980
税込¥32,978
欠品中
The Siemens SIRIUS 3RB series is a solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure which has a current rating up to 25 A。It has manual or automatic reset switch functionality。It has a size S0。It can be mounted with contactor mounting。The type of electrical connection for main circuit and for auxiliary circuit is through screw-type terminal。Due to the wide current setting ranges and various tripping characteristics, complete series of motors are covered with just a few types。It has low heat loss which makes it energy-efficient and help to reduce the temperature rise in the control cabinet.Ambient operating temperature is -25 to +60℃ Operating frequency is 50 to 60 Hz Trip class is CLASS 20E
仕様●モーター定格電流:6 → 25 A●コンタクトの定格電流:25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO●コード番号:211-3660
アズワン品番65-7292-58
1個
¥38,980
税込¥42,878
欠品中
。Description。The MAX31820 ambient temperature sensor provides 9-bit to 12-bit Celsius temperature measurements with ±0.5℃ accuracy over a +10℃ to +45℃ temperature range. Over its entire -55℃ to +125℃ operating range, the device has ±2.0℃ accuracy.。The device communicates over a one-wire bus that, by definition, requires only one data line(and ground)for communication with a central microprocessor. In addition, the device can derive power directly from the data line, eliminating the need for an external power supply. Requiring so few pins enables the device to be placed in a 3-pin TO-92 package. The form factor of this package allows the device to be placed above the board and thus measure the ambient temperature of a system, as opposed to the board temperature that a surface-mount package would measure.。Each MAX31820 has a unique 64-bit serial code, which allows multiple MAX31820 devices to function on the same one-wire bus. Therefore, it is simple to use one microprocessor to control many devices distributed over a large area.。Features。Unique one-wire interface requires only one port pin for communication。Each device has a unique 64-bit serial code stored in onboard ROM。Multidrop capability simplifies distributed temperature-sensing applications。Requires no external components。Can be powered from data line; 3.0V to 3.7V power-supply range。Measures temperatures from -55℃ to +125℃。±0.5℃ accuracy from +10℃ to +45℃。Thermometer resolution is user-selectable from 9 bits to 12 bits。Converts temperature to 12-bit digital word in 750ms(Max)。User-definable nonvolatile(NV)alarm settings。Alarm search command identifies and addresses devices whose temperature is outside programmed limits(Temperature Alarm Condition)。Available in 3-pin TO-92 package。TO-92 package allows measurement of ambient temperature。Software compatible with the DS1822 and DS18B20
アズワン品番67-0426-62
1個
¥1,298
税込¥1,428
翌々日出荷
Description。The A0 in the latest in Macchina's line of OBD-II interfaces. The A0 uses the power of the ESP32 BLE and WiFi module to allow for wireless access to the OBD-II port most modern cars have.。The Macchina A0 module plugs directly into the OBD-II port found in most modern cars and receives its power from the port. From there, one can interface with the device through a few different methods. The easiest is with software such as SavvyCAN, Torque Lite on Android. Besides getting all on board diagnostic information, you're able to control certain aspects of the car and create cool projects such as dash-mounted, shift lights. The A0 can also be programmed in the Arduino IDE, so there's plenty of possibilities to customize the device for what you want to do with your car!。Features。ODB-II compatibility with all modern cars(1996 or newer)。Pre-loaded with SavvyCAN for plug and play(wireless!)reverse engineering。WiFi and Bluetooth(R)Functionality。ESP32 Processor。Super bright RGB LED。CAN Communication Functionality。Programmable with the Arduino IDE
アズワン品番67-0423-39
1個
¥24,980
税込¥27,478
翌々日出荷
Description。The PicoBuck LED Driver is an economical and easy to use driver that will allow you to control and blend three different LEDs on three different channels. By default, each channel is driven at 330mA; that current can be reduced by either presenting an analog voltage or a PWM signal to the board. Version 12 of the board adds a solderable jumper that can be closed to increase the maximum current to 660mA. The new voltage regulator also increased the voltage rating on the various components on the board, allowing it to be used up to the full 36V rating of the AL8805 part.。Three signal inputs are provided for dimming control. You can use the PWM signal from an Arduino or your favorite microcontroller to dim each channel individually, or you can tie them all to the same PWM for simultaneous dimming. Dimming can be done by an analog voltage(20%-100% of max current by varying voltage from .5V-2.5V)or by PWM(so long as PWM minimum voltage is less than .4V and maximum voltage is more than 2.4V)for a full 0-100% range. A small jumper is provided for each channel to allow you to increase the drive strength from 330mA to 660mA. Two mounting holes for 4-40 or M3 screws are provided on either side of the board. They are perforated so they can be easily snapped off with a pair of pliers, if a smaller footprint is desired.。Note:。If you're going to use screw terminals, this board uses two different sizes. Check the related products for both sizes you'll need.。Note:。The PicoBuck LED Driver was made in collaboration with Ethan Zonca. A portion of each sale is given back to him.
アズワン品番67-0420-83
1個
¥4,398
税込¥4,838
翌々日出荷
The Grove Mini I2C motor driver is a very tiny motor driver with I2C interface、and it includes two motor driver chips - DRV8830、which helps you control two DC motors or winding of stepper motors on a small board simultaneously.。With four solderable pads back of the board、you can change the I2C address of each motor driver easily. Especially、with the onboard protection circuit、the max limitation current of each channel can be adjusted from 0.2A to 1A、you can set a proper limitation current according to the load.。It can be used for battery-powered toys、printers、and other low-voltage or battery-powered motion control applications due to the features.。Also、Grove Mini I2C motor driver is belong to Grove System、you can plug it onto the Base shield and work with Arduino directly without any jumper wires.。Features:Tiny driver board。Two motor driver channels。Working Voltage:2.75v 6.8v。Changeable max limitation current。Grove compatible。I2C interface。Easy to use
アズワン品番67-0462-12
1個
¥2,898
税込¥3,188
33日以内出荷
。Description。Add another eight pins to your microcontroller using a MCP23008 port expander. The MCP23008 uses two I2C pins which can be shared with other I2C devices, and in exchange gives you eight general purpose pins. You can set each of eight pins to be input, output, or input with a pullup. There's even the ability to get an interrupt via an external pin when any of the inputs change so you don't have to keep polling the chip.。Use this chip from 2.7-5.5V(good for any 3.3V or 5V setup), and you can sink/source up to 20mA from any of the I/O pins so this will work for LEDs and such. Team it up with a high-power MOSFET if you need more juice. DIP package means it will plug into any breadboard or perfboard.。You can set the I2C address by tying the ADDR0-2 pins to power or ground, for up to eight unique addresses. That means eight chips can share a single I2C bus - that's 64 I/O pins!。Features。8-bit remote bidirectional I/O port。High-speed I2C interface(MCP23008)。Hardware address pins。Configurable interrupt output pin。Configurable interrupt source。Polarity Inversion register for input port data polarity config.。External reset input。Low standby current:1 μA(max.)・ Operating voltage:。1.8V to 5.5V @ -40℃ to +85℃ I2C @ 100 kHz SPI @ 5 MHz。2.7V to 5.5V @ -40℃ to +85℃ I2C @ 400 kHz SPI @ 10 MHz。4.5V to 5.5V @ -40℃ to +125℃ I2C @ 1.7 kHz SPI @ 10 MHz
アズワン品番67-0421-32
1個
¥589
税込¥648
翌々日出荷
関連キーワード
1
2
次へ