1.本文。全てのページにチェックボックスがあり、ToDoリストとして使用できます。A6、B7サイズは紙面を分割したい時に便利な目印「点」があります。2.表紙。「災害避難カード」として使える記入欄があります。表紙の端にあるメジャーが、不意に必要になったときに使えて便利です。ボールドでカジュアルなデザインで、男女問わず使用できます。
寸法(mm)105×148
サイズA6判
枚数40枚
製本リング
1.本文。全てのページにチェックボックスがあり、ToDoリストとして使用できます。A6、B7サイズは紙面を分割したい時に便利な目印「点」があります。2.表紙。「災害避難カード」として使える記入欄があります。表紙の端にあるメジャーが、不意に必要になったときに使えて便利です。ボールドでカジュアルなデザインで、男女問わず使用できます。
枚数40枚
製本リング
ドラム缶へのセッティングが簡単。
ストローク(mm)280
本体サイズ(mm)820×780×1250
1台
¥59,980
税込¥65,978
欠品中
柑橘の精油ですが、酸味が少なく、穏やかで爽やかな香りが特徴です。紅茶のアールグレーの香りづけに使われています。心配事がある時に役立ってくれます。香りが比較的穏やかなので、「強い香りが苦手」という方におすすめしたい香りです。※光毒性があります。ご注意ください。香りの相性。どの精油とも調和がとりやすく、加えるとブレンドにすっきりとした爽やかさを与えてくれます。学名:Citrus bergamia。原産国:イタリア。抽出方法:圧搾法。抽出部位:果皮。「AEAJ表示基準適合認定精油」
用途【滴下の仕方】。キャップを開け、空気穴を上にして、ビンを斜め下に傾けます。ドロッパーの真ん中の筒の部分から精油が1滴ずつ、滴下できます。1滴は約0.05mLで、10mLは約200滴分です。精油が出にくい時。キャップをとり、手のひらや、平らな場所にタオルなどを敷いて、容器の底をまっすぐトントンと軽く打ち付けます。(ドロッパーの先に精油がつまって出にくくなっていることがあるので、容器をトントンとすることで、つまりが取れて精油が出やすくなります。)。粘性の高い精油について。粘性が高い精油は、ドロッパーに届くまでに時間がかかります。 特に気温が低いときは手のひらで容器を温めると出やすくなります。シダーウッドバージニア・サンダルウッド・ベチバー・ミルラ・ローズアブソリュート・ジャスミンなど。最後まで使い切りたい時。キャップを閉めた状態で、ビンを下に向けて2~3回振ります。ビンを下に向けたまま、静かにキャップを開けて精油を滴下します。(遠心力で精油をドロッパーに集めることで残った精油が滴下しやすくなります。)
材質ボトル:ガラス/キャップ:PP、PE/箱:紙
色青・茶
質量(g)48
寸法(幅W×奥行D×高さH)(mm)29×29×70
配合配合精油:ベルガモット
1個(10mL)
¥1,698
税込¥1,868
11日以内出荷
。Description。Arduino is an open-source physical computing platform based on a simple i/o board and a development environment that implements the Processing/Wiring language. Arduino can be used to develop stand-alone interactive objects or can be connected to software on your computer(e.g. Flash, Processing, MaxMSP). The open-source IDE can be downloaded for free(currently for Mac OS X, Windows, and Linux).。The Arduino Mega is a microcontroller board based on the ATmega2560. It has 54 digital input/output pins(of which 14 can be used as PWM outputs), 16 analog inputs, 4 UARTs(hardware serial ports), a 16 MHz crystal oscillator, a USB connection, a power jack, an ICSP header, and a reset button. It contains everything needed to support the microcontroller; simply connect it to a computer with a USB cable or power it with a AC-to-DC adapter or battery to get started.。Never fear for accidental electrical discharge, either since since the Mega also includes a plastic base plate to protect it!。The Mega 2560 R3 also adds SDA and SCL pins next to the AREF.。In addition, there are two new pins placed near the RESET pin. One is the IOREF that allow the shields to adapt to the voltage provided from the board.。The other is a not connected and is reserved for future purposes.。The Mega 2560 R3 works with all existing shields but can adapt to new shields which use these additional pins.。Not sure which Arduino or Arduino-compatible board is right for you? Check out our Arduino Buying Guide!。Features。ATmega2560 microcontroller。Input voltage - 7-12V。54 Digital I/O Pins(14 PWM outputs)。16 Analog Inputs。256k Flash Memory。16Mhz Clock Speed
アズワン品番67-0349-13
1個
¥15,980
税込¥17,578
33日以内出荷
キャスターに取り付けることで、配線の巻き込みを防止できます。耐衝撃性素材を採用し、耐久性に優れています。
材質耐衝撃性PP(ポリプロピレン)
寸法(mm)Φ180×76
キャスター径(Φmm)【適合】最大Φ127(高さ79以上)
質量(g/個)約680
アズワン品番8-388-01
1箱(4個)
¥51,980
税込¥57,178
当日出荷
関連キーワード
1
2
次へ