ロール材スタンド_吊り下げタイプ_カッターガイド付き山金工業翌日出荷
扱いにくいロール材のお悩みを「省スペース」に解決!山金工業製ワークテーブル150シリーズ・300シリーズに取り付け可能な、作業台の天板に吊り下げて設置するタイプの梱包スタンド/ロールスタンドです。ロール材を天板下のデッドスペースに収納+カット作業を補助します!お手持ちのカッター使用で、カッターガイドに沿ってロール材を安全に・まっすぐにカットできます。ガイドの裏側にはカッター受けプレート付き!天板面へのカッター刃によるキズを防止します。【適合ロール材サイズ】芯内径Φ30mm以上、重量10kg以下、外径550mm以下、W600用:長さ620mm以下/W1200用:長さ1220mm以下のロール材※粘着性のあるロール材はカッターガイドに貼りつく為使用できません。※カッター内蔵式ではありません。カッターはお手持ちのものをご使用下さい。【本商品を取り付け可能なワークテーブル】山金工業製ワークテーブル150シリーズまたは300シリーズの、下記寸法以上のもの吊り下げタイプW600用を取り付けの場合:幅W900mm以上、奥行D600mm以上、高さH740mm以上吊り下げタイプW1200用を取り付けの場合:幅W1500mm以上、奥行D600mm以上、高さH740mm以上※山金工業製ワークテーブル300シリーズのスチール天板には取付ができません。※ワークテーブルは付属しておりません。別売りとなります。
用途オフィス、工場、物流倉庫、物流センター、店舗、事務所等での梱包作業の効率化に。材質(主な材質)スチール色シルキーホワイト高さ(mm)460奥行(mm)285外径(Φmm)ロール材Φ550以下巻き芯内径(mm)Φ30以上必要取扱説明書(2.15MB)搭載可能質量(kg)10(ロール材重量)