カテゴリ
- メカニカル部品(5)
- 店舗什器・備品(1)
- 機構部品(1)
- 測定用品(1)
- FA担当者のオススメ新商品(1)
- 建築金物(1)
- 介護用品(1)
- 自動車補修部品(1)
- 学童・教育用品(1)
絞り込み
エコロジープロダクト

ベストセレクトバー タイル樹脂壁面手すり
DIPPERホクメイ(2件のレビュー)¥28,980税込¥31,8781本4日以内出荷から6日以内出荷手すりの後付けが困難であったユニットバス、タイルパネルに取り付けできます。ベース部圧着機構により特殊接着シートを確実に接着、タイルパネルにしっかりと後付けできるタイプの手すりです。36タイル(109角108角)へも現場対応可能。100角、150角、200角タイルの他、旧来の36タイルへも設置できます。この大きさのタイルへは手すりのアジャスターで調整することで現場で取り付けピッチを合わせることができます。(600用/556mm対応、400用/444mm対応)仕様介護保険住宅改修対象商品、施工責任取付製品適合タイル壁面・パネル用(タイル壁面、タイルパネル、樹脂パネル)強度脱離/100kgf
ベストセレクトバー タイル・樹脂用 UAシリーズ
DIPPERホクメイ¥32,980税込¥36,2781個4日以内出荷ベース部圧着機構により特殊接着シートを確実に接着、タイルパネルにしっかりと後付けできるタイプの手すりです。
KMシリーズ・パネルメータ 直流電流計 66角
藤田電機製作所¥11,980税込¥13,1781個当日出荷から95日以内出荷スケルトンタイプの明るいメータ形状(指針)刃型色(目盛板)白色地、(目盛・表示・指針)黒使用温度範囲(℃)-10~+50目盛(mm)49動作原理可動コイル形材質(カバー)(フロント)透明アクリル材質(ベース)ハイインパクト樹脂振幅角度(°)90
トレッカー ユーティリティードーム3UV
CAPTAIN STAG¥49,980税込¥54,9781個翌々日出荷組立やすいアウトフレーム構造のトンネルテント。 インナーテントに吊り下げ式を採用し、フライ単体ではシェルターとしても使用可能。 フライを広げることで、キャノピーを大きく拡張してスペースアップができるので実用性が高く、使い勝手の良いツールームテントとなっています。付属品ガイドロープ、アルミペグ、ポール用収納袋、ペグ用収納袋、キャリーバッグ材質フライ:ポリエステルリップストップ210T(PU2,000mm)UV加工撥水加工、インナー:ウォール=ポリエステル185T(通気性撥水加工)、メッシュ=ポリエステルノーシームメッシュ、フロア=ポリエステルOXF150D(PU3,000mm)、ポール:アルミニウム合金Φ8.5mm色カーキ質量(g)5200寸法(幅W×奥行D×高さH)(cm)フライ:220×450×135、インナー:195×210×125
αSTEP バッテリレス アブソリュートセンサ搭載 AZシリーズ
オリエンタルモーター¥75,980~税込¥83,578~1台15日以内出荷から24日以内出荷種別モーターRoHS指令(10物質対応)対応
SparkFun RFM69 Breakout 434MHz
SPARKFUN¥4,398税込¥4,8381個33日以内出荷Description。This is the SparkFun RFM69 Breakout, a small piece of tech that breaks out all the pins available on the RFM69HCW module as well as making the transceiver easy to use. The RFM69HCW is an inexpensive and versatile radio module that operates in the unlicensed ISM(Industry, Science and Medicine)radio band. It's perfect for building inexpensive short-range wireless networks of sensors and actuators for home automation, citizen science and more.。This RFM69HCW operates on the 434MHz frequency and is capable of transmitting at up to 100mW and up to 300kbps, but you can change both of those values to fit your application. For example, you can maximize range by increasing the transmit power and reducing the data rate, or you can reduce both for short-range sensor networks that sip battery power. At full power and with simple wire antennas, we can get messages from one side of a large office building to the other through numerous internal walls. In open air you can reach 500 meters or more. With more complex antennas and modulation schemes, similar parts have successfully transmitted from space to the ground(by very smart amateur radio enthusiasts; your mileage may vary)!。The RFM69HCW uses an SPI(Serial Peripheral Interface)to communicate with a host microcontroller, and several good Arduino libraries are available. It supports up to 256 networks of 255 nodes per network, features AES encryption to keep your data private, and transmits data packets up to 66 bytes long.。SparkFun sells two versions of the RFM69HCW:a 915MHz version and this 434MHz version. Although the ISM band is license-free, the band itself is different in different areas. Very roughly, 915MHz is for use in the Americas, and the 434MHz version is for use in Europe, Asia and Africa. Check your local regulations for other areas.。Get Started with the RFM69HCW Hookup Guide。Features。Transmit power:-18dBm(0.016mW)to +20dBm(100mW)in 1dBm steps。Receive sensitivity:down to -120dBm at 1.2kbps。Modulation types:FSK GFSK MSK GMSK OOK。Bit rates(FSK):1.2kbps to 300kbps。Voltage range:1.8V to 3.6V。Current consumption:0.1uA sleep, 1.25mA standby, 16mA receive, 130mA transmit(max)。Encryption:AES 128-bit(optional)。Packet buffer(FIFO):66 bytes。0.8"×1.1"アズワン品番67-0429-33
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら