KVM延長器ATEN当日出荷から3日以内出荷
ハードウェアアドバンスプロセッサーにより、ロスや遅延がほとんどないビデオ伝送が実現。最大解像度1920×1200@60Hz、24ビット色深度。標準HDMI解像度(640×480~1920×1200)対応USBバーチャルメディア対応HDMI、HDCP1.4準拠Auto-MDIX機能-ケーブルの種類(ストレート/クロス)を自動判別8KV/15KVESD保護および1KVサージ保護ファンレスデザインにより、エネルギー効率に優れ、動作音も静かな操作環境を実現ギガビットイーサネットポート接続対応ラックマウント、ウォールマウント可能マウント用オプション:VE-RMKエクステンダー用ラックマウントキット※1※1VE-RMKエクステンダー用ラックマウントキットについて、詳しくはwww.aten.com/jp/jaをご確認ください。管理イントラネットを経由してリモートからコンピューターにアクセス可能レシーバー(ユーザーステーション)に搭載のOSDからトランスミッターとレシーバーの両方の設定が可能EDIDエキスパート機能搭載(エミュレーション機能)-自動/手動で適切なEDIDモードを選択可能オンスクリーンプレビュー(アレイモード)-1画面に最大36台分の映像を6×6画面で表示可能ビデオ圧縮レベル-ビデオ品質をネットワークのバンド幅に応じて調整CLI-管理者は、RS-232またはTelnet経由でコマンド入力を行い、すべてのKEデバイスをコントロールすることが可能RS-232シリアルポート-テキストメニュー用のシリアルポート、CLI、タッチスクリーンやバーコードスキャナーなどのシリアルデバイスへの接続が可能全てのKEシリーズと互換セキュリティKEを直接接続するための専用LANポート搭載-社内ネットワークからの分離が可能データは全てネットワークを介して送信する前にAES信号化を行い、レシーバー側で解読するため、セキュアなデータ送信が可能リモートログインセキュリティバーチャルメディアUSBバーチャルメディアモードで、ファイル転送やOSパッチの適用、ソフトウェアのインストールや診断テストがリモートから可能USB2.0DVD/CDドライバーやUSBマスストレージ、PCハードドライブおよびISOイメージ対応スマートカード/CACリーダー対応追加機能※2(KEマトリックス管理ソフトウェアCCKMと併用した場合)柔軟な接続性-マルチディスプレイやビデオウォールアプリケーション設定の際、複数のエクステンダーやマトリックス接続が可能「プッシュ」&「プル」機能-クリック1つで簡単にコンテンツを共有素早い切替速度-ローカル側のディスプレイに異なる解像度のリモート側ビデオを表示する場合でも、0.3秒以内に切替表示可能マルチスクリーンコントロール-マウスポインタをディスプレイの境目を越えて隣のディスプレイに移動するだけで、操作するコンピューターを切替えることが可能ビデオウォール表示対応-最大8×8(モニター64台)ビデオウォール表示により、リモートでの中央監視が容易に実現詳細なスケジューリング機能-メディアの再生日時を設定することで、作業効率やコストの改善が可能バーチャルトランスミッター-ビデオ、オーディオ、USB、シリアルソースを個別にストリーミング可能内部認証、外部認証の両方で高度なセキュリティ機能を提供-対応外部認証はLDAP、ActiveDirectory、RADIUSおよびTACACS+対応詳細なユーザー権限設定-アドミニストレーターはトランスミッターへのアクセス権限を4つのモードから設定することで、ユーザー間で共同作業を行ったり、干渉を防止したりすることが可能KEシリーズ製品へのアクセスや操作権限をユーザーまたはグループで設定可能最大4台のKEシリーズ製品の映像をグループ化することで、マルチディスプレイ環境の構築が可能※2これらの高度な機能は、KEトランスミッターがKEレシーバーと併用されており、それらの機器がKEマトリックス管理ソフトウエア(CCKM)によって管理されている場合にサポートされる機能です。
用途KE8900Sは、PCのコンソール(USBキーボード/マウス・HDMIモニター)をイントラネット経由で延長できるHDMI対応のスリムタイプIP-KVMエクステンダーです。仕様【エミュレーション】キーボード/マウスUSBセット内容USBHDMIKVMケーブル(HDMI、USB、オーディオ)×1(1.8m)、電源アダプター×1、マウントキット×1、HDMIケーブル抜け防止ホルダー(型番:2X-EA12)×1、クイックスタートガイド×1スイッチリセットピンホール型スイッチ×1電源電源アダプター入力:AC100V~240V50/60Hz、出力:DC5V2.6A※アダプター型番はサポート&ダウンロードの「電源アダプター対応表」ページをご覧くださいケース質量(kg)0.64(1.41lb)消費電力DC5V:4.35W:46BTU材質(ケース)メタルインターフェース【コンピューター側】キーボード/マウス:USB、【コンソール側】キーボード/マウス:USB解像度最大1920×1200@60Hz動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~95%RH、結露なきことコネクタKVMポートキーボード/マウス:USBタイプBメス×2(White)、モニター:HDMIメス×1(Black)、RS-232:DB-9ピンメス×1(Black)・電源DC電源ジャック×1・LANポートRJ-45×1ケース寸法(幅×奥行×高さ)(mm)182×118×29接続台数ダイレクト1互換品番ネットワークスイッチES0152P・KVMエクステンダーKE6940AiT、KE6900AiT、KE8900ST・KVM管理ソフトウェアCCKM