カテゴリ
- 学童・教育用品(25)
- 清掃用品(21)
- 制御機器(15)
- トラック純正部品(5)
- 物流用品(3)
- メカニカル部品(2)
- 科学研究・開発用品(2)
- 自動車純正部品(2)
- 研磨材(2)
- はんだ関連・静電気対策用品(1)
- 建築金物(1)
- コンプレッサー・空圧機器・ホース(1)
- 作業工具(1)
絞り込み
ブランド
- モノタロウ(9)
- AMPHENOL(2)
- APEM(4)
- DIGILENT(1)
- MICROCHIP(4)
- RS PRO(8)
- SKC(環境測定)(2)
- SKF(日本エスケイエフ)(2)
- SPARKFUN(24)
- Weller(1)
- WING ACE(3)
- アズワン(2)
- エスコ(2)
- シュナイダーエレクトリック(4)
- トヨタ(2)
- 三菱ふそう(3)
- 大塚刷毛製造(1)
- 好川産業(1)
- 日野自動車(2)
- 高田商事(1)
- ブランドをもっと見る
エコロジープロダクト

白メリヤスウエス 中古生地
(1724件のレビュー)¥629~税込¥692~1袋(1kg)ほか当日出荷家庭からでる古着で作られたウエス(リサイクル製品)。 約30~60cm角にカット済です。種別中古材質中古の伸縮性メリヤス布(Tシャツ等)をメインにポリエステルなどの化学繊維を含んだ生地色白区分中古寸法(cm)約30~60角工程処理パック包装、検針機検査、クレゾール水溶液による消毒
ステッチメリヤスウエス
WING ACE¥1,998税込¥2,1981束(2kg)当日出荷新品の白メリヤスのハギレを縫い合わせてありますので清潔 雑巾感覚で使用可能用途清掃、機械メンテナンス、雑巾など色白区分新品生地の種類綿100%
新白メリヤスウエス
WING ACE¥2,198税込¥2,4181束(2kg)当日出荷新メリヤスの1枚もので清潔 継ぎ目がないので拭き取り時に傷がつきにくい用途清掃、機械メンテナンス、雑巾など色白区分新品生地の種類綿100%
白ウエス 中古生地
(223件のレビュー)¥499~税込¥549~1袋(1kg)ほか当日出荷油分や水分を吸収し、溶剤を使用しても白色なので色染みを気にせずご使用できます。 Yシャツ素材の為、白メリヤスに比べると吸収性・ふき取り性が若干劣りますが、色が白なので最終仕上げや清掃確認に適しています。種別中古材質中古の綿平織布地(テトロン等混紡素材含む)色白区分中古寸法(cm)約30~60角工程処理パック包装、検針器検査、クレゾール水溶液による消毒
タオルウエス 中古生地
(834件のレビュー)¥659~税込¥725~1袋(1kg)ほか当日出荷タオル系統の生地なので油分、水分の吸収性が優れています。種別中古材質綿がメインの中古タオル、中古パイル生地区分中古寸法(cm)約30~60角工程処理検針検査、クレゾール水溶液による消毒
ニュー白タオルウエス
WING ACE¥2,298税込¥2,5281束(2kg)当日出荷新品のおしぼりの大きさのタオル用途清掃、メンテンナンス等に、使い捨て雑巾としても最適色白区分新品生地の種類綿100%
メリヤスウエス つぎめなしタイプ
(152件のレビュー)¥899~税込¥989~1袋(1kg)ほか当日出荷新品のメリヤス生地を漂白洗浄するので衛生的で水分、油分の吸収性に優れています。但し、中古製品に比べると繊維の伸縮性、吸収性は若干劣ります。種別新品材質綿の割合が高い新品の伸縮性メリヤス生地色白区分新品寸法(cm)約30~50角工程処理パック包装、検針機検査、漂白洗浄生地の種類メリヤス
桜新メリヤスクリーンウエス1枚品1kg
高田商事(1件のレビュー)¥1,498税込¥1,6481袋(1kg)当日出荷綿100%の白メリヤスウエスで、縫い目が無い1枚タイプ。 ソフトな風合いで吸水性も優れています。 サイズは約40×40cmで塗料・水・油などの拭取りに最適です。種別新品材質綿100%色白区分新品寸法(cm)約40×40処理方法パック包装・漂白洗浄生地の種類メリヤス
白シーツウエス 平重ねタイプ 定寸サイズ 中古生地
(19件のレビュー)¥469~税込¥516~1袋(1kg)ほか当日出荷二つ折りにしても使いやすい約30×40cmの定寸サイズに加工しています。 平重ねなので取り出しやすく使いやすいです。 シーツ生地はケバ立ちの心配がありません。 色が白なので、最終仕上げ、汚れ具合の清掃確認にも最適です。 薄手の生地なので細かい場所の拭き取りも可能です。用途作業工具、工作機械、自動車整備など水分・油分・汚れなど細かな箇所や仕上げの拭き取り作業に適しています。種別中古材質主に綿、ポリエステル色白工程処理パック包装、検針機検査、洗濯洗浄1枚の寸法(mm)約300×400
2.2kg シーツウェス
エスコ(1件のレビュー)¥2,570税込¥2,8271個当日出荷シーツから作られたリサイクルウエスです。エスコ品番EA929AC-1寸法(mm)約508×635(ハギレ)混率(%)コットン70、ポリエステル30
メリヤスウエス 中古生地
(196件のレビュー)¥469~税込¥516~1袋(1kg)ほか当日出荷家庭からでる古着から作られています。(Tシャツ・ポロシャツ)種別中古材質Tシャツ、ポロシャツ、トレーナー色雑色(パステル系)区分中古質量(g)約100(1枚あたり)寸法(cm)約30~60角工程処理消毒:クレゾール水溶液 散布消毒。 検針:全金属検針タイプにより1枚単位検針。
白タオルウエス フェイスタオルサイズ フチ縫い有 中古生地
(16件のレビュー)¥699~税込¥769~1袋(1kg)ほか当日出荷二つ折りにしても使いやすいフェイスタオルサイズに加工しています。 平重ねなので取り出しやすく使いやすいです。 タオル系統の生地なので油分、水分の吸収性が優れています。 カット部分をフチ縫い縫製しほつれにくく加工しています。用途作業工具、工作機械、自動車整備などの水分・油分・汚れなどの拭き取り作業に適しています。種別中古材質主に綿素材の中古タオル、中古パイル生地(縫い糸:ポリエステル)色白寸法(cm)約30×80工程処理パック包装、検針機検査、洗濯洗浄
9.1kg シーツウエス
エスコ(1件のレビュー)¥8,330税込¥9,1631個当日出荷シーツから作られたリサイクルウエスです。エスコ品番EA929AC-4寸法(mm)約508×635(ハギレ)混率(%)コットン70、ポリエステル30
メリヤスウエス 濃色 中古生地
(150件のレビュー)¥399~税込¥439~1袋(1kg)ほか当日出荷低コストなのでウエスを多量に使用される清掃、廃油の拭き取り等に向きます。種別中古材質中古のメリヤス布(家庭からでる古着/Tシャツ、ポロシャツ、トレーナー等)色黒などの濃色区分中古寸法(cm)約30~60角工程処理検針機検査、クレゾール水溶液による消毒、パック包装
T高級メリヤスウエス
大塚刷毛製造(12件のレビュー)¥6,098~税込¥6,708~1箱(1kg×5袋)ほか当日出荷Tシャツの生産過程上で発生する生地を厳選した新品の白メリヤスです。ALLニット生地なので、柔らかいタッチと吸湿性に優れています。純水の吸収性はリサイクルのウエスに比べると初期吸水はおとりますが、油脂系の吸収には最適です。手頃なサイズにカットしていますが、定型サイズではありませんので用途に応じてご使用して下さい。現場の様々な汚れの拭き取りから、最終仕上げの磨きまでオールマイティな拭き取りニーズに応えるウエスです。用途様々な油汚れや塗料・溶剤の拭き取りはもちろん、毛羽立ちをきらう板金塗装・精密機器の拭き取りにも最適です。種別新品材質テトロンコットン20%以下/綿80%以上色白区分新品寸法(cm)約45×50RoHS指令(10物質対応)対応生地の種類メリヤス
おしぼりウエスA
好川産業(49件のレビュー)¥5,898税込¥6,4881箱(5kg)当日出荷おしぼりサイズのウエスです。おしぼりで使用する綿を使用した中古ウエスです。 適度な厚みがあり、吸水性に優れています。用途硬い生地は汚れをしっかりと取りたい部分に。柔らかいリネンは傷をつけたくない部分に。材質綿型式A区分中古横幅(mm)約400縦幅(mm)約300RoHS指令(10物質対応)対応
シマウエス ニシキウエス
(117件のレビュー)¥369~税込¥406~1袋(1kg)ほか当日出荷コストが低く溶剤作業を除くあらゆる作業に使えます。 Yシャツ・シーツ・ トレーナー等の生地を使用しています。仕様工程処理:検針機検査、クレゾール水溶液による消毒色雑色(パステル系)
MPLAB PICkit 4 In-Circuit Debugger
SPARKFUN¥39,980税込¥43,9781個当日出荷Description。This is the PICkit 4, the official programmer from Microchip. The PICkit 4 allows debugging and programming of PIC(R), dsPIC(R), AVR, SAM and CEC flash microcontrollers and MPUs using the powerful graphical user interface of the MPLAB X Integrated Development Environment(IDE). The MPLAB PICkit 4 is connected to a PC using a high-speed 2.0 USB interface and can be connected to the target via an 8-pin Single In-Line(SIL)connector. The connector uses two device I/O pins and the reset line to implement in-circuit debugging and In-Circuit Serial Programming(TM)(ICSP(TM)). An additional micro SD card slot and the ability to be self-powered from the target means you can take your code with you and program on the go. Comes with a USB to micro-B USB cable.。Features。Powered by a high-speed USB 2.0, no external power required。Real-time execution。MPLAB X IDE compatible(free copy included)。Built-in over-voltage/short circuit monitor。Firmware upgradeable from PC/web download。Fully enclosed。Target voltage of 1.20V to 5.5V。Can supply up to 50mA of power to the target。Minimal current consumption at <100μA from target。Diagnostic LEDs(power, busy, error)。Read/write program and data memory of microcontroller。Erase of program memory space with verification。Freeze-peripherals at breakpoint。8-pin single in-line header supports advanced interfaces such as 4-wire JTAG and Serial Wire Debug with streaming Data Gateway。Backward compatible for demo boards, headers and target systems using 2-wire JTAG and ICSPアズワン品番67-0425-08
Cmod S7 Spartan-7 FPGA Module
DIGILENT¥27,980税込¥30,7781個当日出荷Description。The Cmod, or Carrier Module, family of products is designed to offer quick, simple, and flexible integration of an FPGA into circuit design, prototyping, and learning/hobby projects.The Digilent Cmod S7 is a small, 48-pin DIP form factor board, populated with 36 pins, built around a Xilinx Spartan-7 FPGA that brings FPGA power and prototyping to a solderless breadboard.The board includes a Quad-SPI flash for programming, as well as a USB-JTAG programming circuit and USB-UART bridge. The Cmod S7 also features a clock source, Pmod port, and onboard I/O with LEDs and pushbuttons. There are 32 FPGA I/O signals, 2 FPGA analog input signals, an external power input rail, and ground that are routed to 100-mil-spaced through-hole pins, making the Cmod S7 compatible with solderless breadboards. This form factor makes the Cmod S7 a great option for flexible and affordable prototyping, or learning FPGA and digital logic circuits. At just .7 by 3.05, it can also be loaded in a standard socket and used in embedded systems.The Spartan-7 FPGA on the Cmod S7 fits performance into a small form-factor packaging. With the MicroBlaze Soft Processor Core from Xilinx, you can create embedded applications with a variety of peripherals, memory, and interfaces.If your design requires transceiver lines or more FPGA resources, we recommend the higher-performance Cmod A7, featuring an Artix-7 FPGA.Guides and demos are available to help users get started quickly with the Cmod S7. These can be found through the Support Materials tab.。Features。Xilinx Spartan-7 FPGA(XC7S25-1CSGA225C)。〇3,650 slices containing four 6-input LUTs and 8 flip-flops。〇1,620 Kbits of fast block RAM。〇Three clock management tile, each with a phase-locked loop and mixed-mode clock manager。〇80 DSP slices。〇Internal clock speeds exceeding 450 MHz。〇On-chip analog-to-digital converter(XADC)。〇Programmable over JTAG and Quad-SPI Flash。Memory。〇4 MBQuad-SPI Flash。Power。〇Powered from USB or 5V external supply connected to DIP pin 24(micro USB cable NOT included)。USB。〇USB-JTAG programming circuitry。〇USB-UART bridge。Push-buttons and LEDs。〇2 Buttons。〇4 LEDs。〇1 RGB LED。Expansion Connectors。〇1 Pmod connector。8 total FPGA I/O。〇48-pin DIP form-factor headers。36 populated pins。■32 total FPGA I/O。■2 Single-ended 0-3.3V analog inputs to XADC。Product Compliance:。〇HTC:8473301180。〇ECCN:EAR99。What's Included。Cmod S7 Module。Custom Digilent cardboard box with protective foamアズワン品番67-0390-84
ワイヤロープクランプ RS PRO ステンレス鋼
RS PRO¥399税込¥4391個3日以内出荷RS PRO Stainless Steel Wire Rope Clamp, DIN 741Safely create a load-bearing eye at the end of a wire rope or cable with this handy RS PRO wire rope clamp. Made from high-quality stainless steel, its designed for use with wire rope with a diameter of 6 mm. Thanks to its stainless steel construction, this clamp boasts a high resistance to corrosion, weathering and the abrasive forces of wire. The component is made of a U-bolt and saddle secured by two nuts. This unit meets DIN standard 741, so it complies with the German Institute for Standardisation’s (Deutsches Institut fur Normung) safety requirements for wire rope grips for grip terminations. Due to their robust and durable nature, wire rope clamps are commonly applied in industrial lifting processes. Available in both steel and stainless steel, youll find them in a wide variety of sizes suited to different rope diameters.Features and Benefits. Stainless-steel wire rope clamp . To be used with 6 mm diameter wire rope . Resistant to corrosion and weathering . Can withstand abrasive wire forces . Suitable for industrial lifting applications . Meets DIN 741 (Deutsches Institut fur Normung, or the German Institute of Standardisation) specificationsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様ワイヤーロープ直径 = 6mm材質 = ステンレス鋼
Weller Erem ワイヤーストリッパー Fibre Optic, 510AE
Weller¥23,980税込¥26,3781個7日以内出荷ErembyWeller510AEWireStrippersIntroducingthe510AEwirestrippersfromErembyWeller,thesemanualwirestrippersareperfectforstrippingthecablesheathfromavarietyofwiresizes.Wiresizeadjustmentsaremadethroughascrewfrom0.25mmto1.02mm.Thestripperhasabuilt-ininternalstoptopreventbladeoverlappingandanintegralreturnstringtoreduceoperatorfatigue.Combinedwiththesoftgripergonomichandlesandreturnspringmakingwirestrippingeasierandmoreefficient.Suitableforuseintheelectronicsandengineeringindustriesforhighlyprecisetools.FeaturesandBenefitsScrewadjustedcablesizestrippersErgonomicgripsreduceoperatorfatigueESDProtectionWirerangefrom0.25to1.02mmReturnspringforeasywirestrippingTypicalApplicationsWirestrippersareahand-heldtooldesignedtoremoveinsulationoroutersheathfromelectricalwires.Thoughthisfunctioncanbeachievedbyothertools,suchasknivesorpliers,purpose-builtwirestrippersaremoreaccurateandrequirelesseffort.Wirestripperscreateaneatandtidycuttorevealwires,readytobesolderedorhaveaconnectorattached.Therearevarioustypesavailablefromstrippingthecabletocuttingcopperandconduit.WirestrippersareprimarilyusedbyelectriciansormechanicsbutareequallyathomeinanyDIYtoolbox.FAQsIsthiswirestripperESDprotected?Yes,thiswirestripperisESDprotectedtopreventanymalfunctionorbreakdownofanelectronicdevice.Isthiscablestrippersuitableforflatcables?Thisparticularmodelhasbeendesignedtoworkwithroundcablesandmaynotperformproperlywithflatcables.However,strippingandcuttingofthinflatcablesispossible.全長(mm)120最小寸法(mm)0.25最大寸法(mm)1.02ケーブルタイプFibreOpticストリップ範囲(mm)0.25→1.02
APEM トグルスイッチ, DP, パネルマウント, On-On, 3646NF/2
APEM¥4,598税込¥5,0581個7日以内出荷UL.3600NFSeries-SealedIP65.SealedtoggleswitcheswithsolidsilvercontactsespeciallysuitableforexternalapplicationsAninternalo-ringtogetherwiththesealingbootprovidesadoublelevelofprotection0.25in.solder/quickconnectterminalsBrassactuatorandPhenoliccase定格電圧28Vdc接点構成DP端子形状タブ材質(アクチュエータ)真鍮保護等級IP67接触抵抗(mΩ)10機能動作ON-ON動作温度(℃)(Max)+85RoHS指令(10物質対応)対応アクチュエータ長さ(mm)17.5実装タイプパネルマウントコンタクト定格電流(A)12@28Vdc
APEM トグルスイッチ, SP, パネルマウント, On-Off, 3631NF/2
APEM¥4,198税込¥4,6181個7日以内出荷UL.3600NFSeries-SealedIP65.SealedtoggleswitcheswithsolidsilvercontactsespeciallysuitableforexternalapplicationsAninternalo-ringtogetherwiththesealingbootprovidesadoublelevelofprotection0.25in.solder/quickconnectterminalsBrassactuatorandPhenoliccase定格電圧28Vdc接点構成SP端子形状タブ材質(アクチュエータ)真鍮保護等級IP67材質(コンタクト)銀機能動作ON-OFF動作温度(℃)(Max)+85RoHS指令(10物質対応)対応アクチュエータ長さ(mm)17.5実装タイプパネルマウントコンタクト定格電流(A)12@28Vdc
APEM トグルスイッチ, DP, パネルマウント, On-Off, 3641NF/2
APEM¥4,398税込¥4,8381個7日以内出荷UL.3600NFSeries-SealedIP65.SealedtoggleswitcheswithsolidsilvercontactsespeciallysuitableforexternalapplicationsAninternalo-ringtogetherwiththesealingbootprovidesadoublelevelofprotection0.25in.solder/quickconnectterminalsBrassactuatorandPhenoliccase定格電圧28Vdc接点構成DP端子形状タブ材質(アクチュエータ)真鍮保護等級IP67材質(コンタクト)銀機能動作ON-OFFRoHS指令(10物質対応)対応動作温度範囲(℃)-40→+85アクチュエータ長さ(mm)17.5実装タイプパネルマウントコンタクト定格電流(A)12@28Vdc
APEM トグルスイッチ, SP, パネルマウント, On-On, 3636NF/2
APEM¥4,398税込¥4,8381個7日以内出荷UL.3600NFSeries-SealedIP65.SealedtoggleswitcheswithsolidsilvercontactsespeciallysuitableforexternalapplicationsAninternalo-ringtogetherwiththesealingbootprovidesadoublelevelofprotection0.25in.solder/quickconnectterminalsBrassactuatorandPhenoliccase定格電圧28Vdc接点構成SP端子形状タブ材質(アクチュエータ)真鍮保護等級IP67接触抵抗(mΩ)10機能動作ON-ONRoHS指令(10物質対応)対応動作温度範囲(℃)-40→+85アクチュエータ長さ(mm)17.5実装タイプパネルマウントコンタクト定格電流(A)12@28Vdc
PIPE CUTTER O 16 5 > O 76 WITH DEBURRING
Transair¥36,980税込¥40,6781個7日以内出荷Parker Transair 6698 シリーズパイプカッターは、1/2 インチ( 16.5 mm )→ 3 インチ( 76 mm )の硬質アルミパイプに使用します。圧縮空気ライン設置用のトランスエア工具は、操作が簡単で、長年の信頼性の高いサービスを提供できるように製造されています。取り扱いが簡単 軽量仕様●アクセサリタイプ:Pipe Cutter with Deburring Tool●最高使用圧力:16バール●動作温度 Min:-20℃●動作温度 Max:+85℃●コード番号:214-3204アズワン品番65-7893-86
レンズリング
シュナイダーエレクトリック¥7,798税込¥8,5781個7日以内出荷Schneider Electric Harmony Illuminated Lens Ring, LOGO ONLY, 120 V, ZBY9W2G230 Upgrade your safety standards and experience total control and peace-of-mind with the Harmony Illuminated Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2G230 is a yellow 120 V illuminated legend plate with black text, which reads NOT HALT in German。This legend ring is usually used with an emergency switching off mushroom head push-button to highlight the placement of the button to operators。When the push-button is triggered the LED illuminated ring will change to red, clearly showing the initiation of the emergency stop safety system.This illuminated legend ring will significantly improve visibility and accessibility of your emergency stop push-button for machine operators。It is highly suitable for use in most industrial applications and places where visibility can be poor.The high-quality Harmony series by Schneider Electric will enable you to provide critical protection in your workplace with a wide range of practical, easy-to-install push-buttons and push-button accessories。The enhanced design of these products ensure improved control, efficiency and safety with your emergency stop system。Benefits and Features The Harmony Lens Ring ZBY9W2G230 reads NOT HALT in German, making it ideal for German speaking operators。It is compatible with Schneider Electric XB4 and XB5 series。It can be easily located even in poorly lit environments due to the consistent bright LED illumination of the legend plate, providing excellent visibility of the emergency stop push-button。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black text NOT HALT on yellow background Language: German Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that’s applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9244アズワン品番65-7841-31
丸型コネクタ WM シリーズ メス 9極
AMPHENOL¥51,980税込¥57,1781個7日以内出荷Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when mating。Cable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.e。interface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture仕様●極数:9●オス/メス:メス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ウォールマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:WM●動作温度 Min:-55℃●コード番号:187-8655アズワン品番65-7584-89
丸型コネクタ 20GB-WM シリーズ オス 9極
AMPHENOL¥55,980税込¥61,5781個7日以内出荷Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when mating。Cable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.e。interface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture仕様●極数:9●オス/メス:オス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ケーブルマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:20GB-WM●動作温度 Min:-55℃●コード番号:187-8656アズワン品番65-7584-27
ローラーベアリング 内径140mm レース幅42mm
SKF(日本エスケイエフ)¥374,980税込¥412,4781個7日以内出荷SKF Roller Bearing, 140 mm ID, 250 mm OD - NU 228 ECML/C3 Need to deal with heavy radial loads at high speeds in your industrial machinery Use this cylindrical roller bearing from SKF。It has an innovative, open-flanged design that encourages the formation of a lubricant film, helping reduce damage from friction heat。This bearing also features a logarithmic roller profile that reduces stresses around the edges, so you can be confident of long service life。As part of the SKF Explorer series, this product is made from performance-grade high-quality steel that offers strength and reliability even with prolonged use. Cylindrical roller bearing handles heavy loads and high speeds Tapered bore compensates for friction and supports radial loads Inside diameter of 140 mm, outside diameter of 250 mm for versatile application Compact race width of 42 mm Application Information Steering systems Pneumatic and hydraulic equipment Energy generation machinerySKF 大容量円筒ローラーベアリングは、総ころ軸受の高荷重容量と保持器付き軸受の高速容量を兼ね備えています。内径 140 mm、外径 250 mm です。 Why should I use bearings with a window-type cage ベアリングはスチール製です 円筒穴タイプWindow-type cages offer precision handling at high loads and speeds without increasing friction。This roller bearing is equipped with a machined-brass cage。What is the ideal operating temperature range for this bearing Since this unit has a brass cage, its suitable for temperatures of up to +250℃.仕様●内径:140mm●外径:250mm●ローラーベアリングタイプ:円筒形●レース幅:42mm●材質:スチール●静定格荷重:510kN●ケージ材質:真鍮●行数:1●動定格荷重:450kN●エンドタイプ:オープン●コード番号:209-2071アズワン品番65-7946-70
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら