仕様●タイプ:基板モジュール(IC型デバイス)●カテゴリ:無線ネットワーク、データ通信●機能:-●使用IC/部品:-●プラットフォーム:XBee●タイプ:基板モジュール(IC型デバイス)
アズワン品番68-2096-39
1個
¥6,798
税込¥7,478
7日以内出荷
Description。This is the SparkFun XBee Explorer Dongle unit for the Digi XBee module line. With the XBee Explorer Dongle you can plug the unit directly into your USB port and have it act as a gateway between your computer and the XBee. No cables needed
仕様●項目1:USBドングル●項目2:無線ネットワーク、データー通信●項目4:XBee●項目7:XBee
アズワン品番67-0455-61
1個
¥9,298
税込¥10,228
33日以内出荷
Description。After years of popularity with the XBee Series 1 and XBee Series 2 Pro Modules, we now have the XBee Series 3 Pro which brings the best of both worlds. XBee 3 not only handles 802.15.4, and ZigBee, but also BLE protocols and you can now talk to the modules over UART or SPI as well. With a 300ft indoor range, or 2mile outdoor/line-of-sight range, you can set up a mesh network to talk to or communicate with various devices around your house, work, or other area.。This module has the familiar XBee package while sporting a U.FL connector to add an antenna. You also get a built in microcontroller so you can also configure and program the modules using MicroPython as well as Digi's XCTU software. With a HCS08 CPU running at up to 50.33MHz, 15x digital I/O pins, and 4x 10-bit ADC pins these modules can even hold their own as a microcontroller.。Note:While these are backwards compatible in many ways with the XBee 1s and 2s, they are not completely compatible. Please see documentation for differences if you plan on adding these to an existing project.。Features。RF 250Kbps, Serial 1Mbps。300ft(indoor)to 2 mile(outdoor)range。Transmit power +19dBM @ 135mA。Receiver Sensitivity -103dBm @ 15mA。4x 10-bit ADC inputs。15x Digital I/O pins。HCS08 CPU at up to 50.33MHz。128/256 bit AES Encryption。2.1V to 3.6V operating voltage。1.7 μA power-down current。Built in RS-485 support。AT command or API frame support。FCC Certified
アズワン品番67-0429-52
1個
¥11,980
税込¥13,178
33日以内出荷
Description。After years of popularity with the XBee Series 1 and XBee Series 2, we now have the XBee Series 3 which brings the best of both worlds. XBee 3 not only handles 802.15.4, and ZigBee, but also BLE protocols and you can now talk to the modules
アズワン品番67-0429-51
1個
¥7,898
税込¥8,688
33日以内出荷
仕様●タイプ:変換基板●カテゴリ:-●機能:-●使用IC/部品:-●プラットフォーム:XBee●タイプ:変換基板
アズワン品番68-2042-10
1個
¥2,498
税込¥2,748
7日以内出荷
Arduino UNOのRevision 3(R3)。旧UNOと比べて、RESETピン脇にIOREFピン、AREFピン脇にSDAピン・SCLピンを追加。USBインターフェースにATmega16U2を搭載し、さらにスケッチの転送速度が速くなりました。メインチップはAVR(ATmega328)を使用。
種類工作キット
メモリー(フラッシュ)32K
仕様メインチップ:ATmega328、デジタルI/Oピン:14 (6 PWM出力)、クロック:16MHz
アナログ入力6
動作電圧7~12V
1台
¥6,998
税込¥7,698
当日出荷
仕様●ピッチ:2mmピッチ●種類:ピンソケット●ピン数:10ピン(1×10ピン)●列数:1列●向き:ライトアングル
アズワン品番67-0454-49
1個
¥259
税込¥285
33日以内出荷
1個
¥689
税込¥758
33日以内出荷
仕様●タイプ:変換基板●カテゴリ:-●機能:-●使用IC/部品:-●プラットフォーム:XBee●タイプ:変換基板
アズワン品番68-2104-37
1個
¥1,098
税込¥1,208
7日以内出荷
インターネットと電子回路をワイヤレスで直結!Web制御ロボットや無人モバイル作りに。全50!動作確認済みのサンプル・プログラムを収録。
RaspberryPiの使い方;
Linux用コマンド・ライン・シェル:bashの使い方;
Linux上でのC言語プログラミング演習;
XBeeZigBee/XBeeWi‐Fi/Bluetoothモジュールの概要;
XBeeZBモジュールの種類とZigBeeネットワーク仕様;
XBeeZBモジュールを準備して通信を行ってみよう;
XBeeZBを使ったプログラム練習用サンプル集;
XBeeZBを使った実験用サンプル集;
1台から接続できるXBeeWi‐Fiを設定してみよう;
XBeeWi‐Fi実験用サンプル集;
BluetoothモジュールRN-32XVPでワイヤレス・シリアル通信;
こどもパソコンIchigo-Jamとの連携サンプル集;
Bluetooth4.0対応BLEタグを利用する;
BluetoothモジュールRN-42用コマンド・モード;
BluetoothモジュールRN-42実験用サンプル集;
IoT機器のインターネット連携方法
初版年月2017/02/01
分類専門
判型B5
ページ数351
ジャンル電子通信
著者名国野亘
1冊
¥3,200
税込¥3,520
11日以内出荷
Arduino ワイヤレスプロトシールドやArduino ワイヤレスSDシールド同様、Arduino-XBeeモジュール間のロジックレベル変換をしてくれます。(MOSFET使用)XBee無線モジュールは付属しません。
アズワン品番63-3141-79
1個
¥5,398
税込¥5,938
5日以内出荷
アズワン品番64-5660-34
1個
¥3,898
税込¥4,288
33日以内出荷
1個
¥7,998
税込¥8,798
33日以内出荷
アズワン品番63-3139-56
径(mm)取り付け基板ホール:0.8±0.05
1個
¥319
税込¥351
5日以内出荷
仕様●ピッチ:2mmピッチ●種類:ピンヘッダー●ピン数:10ピン(1×10ピン)●列数:1列●向き:ストレート
アズワン品番67-0454-50
1個
¥259
税込¥285
33日以内出荷
Xbeeワイヤレス通信機能を追加できます。Xbee通信モジュールを駆動する電源生成回路が含まれています。LEDにより、電源状態、通信状態が確認できます。詳しくは、回路図を参考してご利用ください。
仕様●シリーズ名:Maruduino●種別:キット、部品セット
アズワン品番67-0485-71
1セット
¥4,998
税込¥5,498
5日以内出荷
Description。After years of popularity with the XBee Series 1 and XBee Series 2 Pro Modules, we now have the XBee Series 3 Pro which brings the best of both worlds. XBee 3 not only handles 802.15.4, and ZigBee, but also BLE protocols and you can now talk to the modules over UART or SPI as well. With a 300ft indoor range, or 2mile outdoor/line-of-sight range, you can set up a mesh network to talk to or communicate with various devices around your house, work, or other area.。This module has the familiar XBee package while sporting a connector to add an RP-SMA antenna. You also get a built in microcontroller so you can also configure and program the modules using MicroPython as well as Digi's XCTU software. With a HCS08 CPU running at up to 50.33MHz, 15x digital I/O pins, and 4x 10-bit ADC pins these modules can even hold their own as a microcontroller.。Note:While these are backwards compatible in many ways with the XBee 1s and 2s, they are not completely compatible. Please see documentation for differences if you plan on adding these to an existing project.。Features。RF 250Kbps, Serial 1Mbps。300ft(indoor)to 2mile(outdoor)range。Transmit power +19dBM @ 135mA。Receiver Sensitivity -103dBm @ 15mA。4x 10-bit ADC inputs。15x Digital I/O pins。HCS08 CPU at up to 50.33MHz。128/256 bit AES Encryption。2.1V to 3.6V operating voltage。1.7 μA power-down current。Built in RS-485 support。AT command or API frame support。FCC Certified
アズワン品番67-0429-54
1個
¥9,998
税込¥10,998
33日以内出荷
Description。The XBee3 Thing Plus is an ultra capable and easy way for getting into wireless device development. The combination of XBee and Qwiic in a space conscious design represents a much needed update to our XBee offering. With 20 I/O pins and Lithium Polymer Ion battery management, the XBee3 Thing Plus has all the basics for quickly prototyping or developing a connected device such as a remote sensor. The Qwiic connector and JST connector for the battery make for a solder-less option when working with the board which shortens setup time.。The new XBee3 Micro Module provides the classic all-but plug and play 802.15.4 2.4GHz wireless connection(Zigbee 3.0 Protocol)that makes it so desirable, but with a new addition of being programmable with MicroPython(32KB of memory available for it). RF data rates up to 250 Kbps and 200ft indoor ranges and up to 4000ft line-of-sight outdoor range. Communicating with/Configuring the module happens via an AT Command set or the Digi API, X-CTU, both locally or over-the-air. There's even a mobile version of X-CTU now; Digi XBee(R)Mobile.。This variation features a U.FL antenna connector for longer range communications. Check out the related products for compatible antennas.。Get Started With the SparkFun XBee3 Thing Plus Guide。Features。XBee3 Micro Module。Silicon Labs EFR32MG SoC。250Kbps RF, 1Mbps Serial data rates。Indoor/Urban range up to 200 ft(60 m)。Outdoor/RF Line of Sight range up to 4000 ft(1200 m)。+8 dBm transmit power。-103 dBm receiver sensitivity。UART, I2C, SPI Interfaces(SPI currently not available at this time, but broken out on the board)。ISM 2.4GHz Frequency Band(802.15.4)。1MB of memory, 128KB RAM(32KB available for MicroPython)。20 GPIO Pins。Configurable via X-CTU or AT Command set via both USB and Wirelessly(second XBee 3 device required for wireless configuration unless you're using the mobile app)。Qwiic Compatible。On-board charging circuit and connector for 3.3v Lithium Polymer Ion Batteries(see related products for compatible batteries)。2.6VDC - 3.6VDC supply voltage。U.FL Antenna Connector
アズワン品番67-0429-55
1個
¥12,980
税込¥14,278
33日以内出荷
Description。The XBee3 Thing Plus is an ultra-capable and easy way for getting into wireless device development. The combination of XBee and Qwiic in a space-conscious design represents a much-needed update to our XBee offering. With 20 I/O pins and Lithium-Polymer Ion battery management, the XBee3 Thing Plus has all the basics for quickly prototyping or developing a connected device such as a remote sensor. The Qwiic connector and JST connector for the battery make for a solder-less option when working with the board which shortens setup time.。The new XBee3 Micro Module provides the classic, near plug and play 802.15.4 2.4GHz wireless connection(Zigbee 3.0 Protocol)that makes it so desirable, but with a new addition of being programmable with MicroPython(32KB of memory available for it). RF data rates up to 250Kbps and 200 ft indoor ranges and up to 4000 ft line-of-sight outdoor range. Communicating with/Configuring the module happens via an AT Command set or the Digi API, X-CTU, both locally or over-the-air. There's even a mobile version of X-CTU now; Digi XBee(R)Mobile.。Note:This variation uses a chip antenna and is not compatible with external antennas.。Get Started With the SparkFun XBee3 Thing Plus Guide。Features。XBee3 Micro Module。Silicon Labs EFR32MG SoC。250Kbps RF, 1Mbps Serial data rates。Indoor/Urban range up to 200 ft(60 m)。Outdoor/RF Line of Sight range up to 4000 ft(1200 m)。+8 dBm transmit power。-103 dBm receiver sensitivity。UART, I2C, SPI Interfaces(SPI currently not available at this time, but broken out on the board)。ISM 2.4GHz Frequency Band(802.15.4)。1MB of memory, 128KB RAM(32KB available for MicroPython)。20 GPIO Pins。Configurable via X-CTU or AT Command set via both USB and Wirelessly(second XBee 3 device required for wireless configuration unless you're using the mobile app)。Qwiic Compatible。On-board charging circuit and connector for 3.3v Lithium Polymer Ion Batteries(see related products for compatible batteries)。2.6VDC - 3.6VDC supply voltage。On-board Chip Antenna
アズワン品番67-0429-57
1個
¥14,980
税込¥16,478
33日以内出荷
GR-KAEDEにZigbeeボードを搭載できる変換ボードです。GR-KAEDEにZigbeeボードを搭載させ、無線通信を可能にできる変換ボードになります。
仕様●タイプ:ボード●同時使用/関連製品:RX64MグループMCU用
アズワン品番67-0447-33
1個
¥2,198
税込¥2,418
5日以内出荷
実際に回路を組み立てながら電気・回路設計の知識を学べる実習型の教材です。実験を通して目で確認できるので理解も早く、深く確かな知識が得られます。オールページカラーのテキスト(.pdf)を収録したCDが付属しています。 ※ECB-700Tは紙媒体テキストです。イラスト・配線図・実験写真満載のテキストは、独学される入門者の方はもちろん、学校の授業でも教えやすい作りになっています。シリーズごとで内容を1つのテーマに絞っている為、特定の分野を集中的に学べます。
仕様●テクノロジー: IEEE 802.15.4●ピン数: 12●実装タイプ: 表面実装mm●長さ: 27.94mm●幅: 17.78mm●高さ: 1.7mm●最大動作バンド1周波数: 2.48GHz●動作供給電圧 Max: 5.5 V●動作温度 Max: +85 ℃●最小動作バンド1周波数: 2400MHz●動作温度 Min: -40 ℃●MRF24J40MA ZigBeeモジュール. マイクロチップ MRF24J40MA は、超小型のワイヤレス 2.4 GHz IEEE802.15.4 トランシーバモジュールです。 このモジュールは表面実装型で、内蔵基板アンテナ、内部電圧レギュレータ、内蔵水晶発振器を搭載しています。MRF24J40MA は、 ZigBee 、 MiWi 、 MiWi P2P などのさまざまなソフトウェアと互換性があります。言うまでもなく、このモジュールは、 PIC16F 、 PIC18F 、 PIC24F/H 、 dsPIC33 、 PIC32 などのさまざまな PIC ファミリに対応しています。. ;b>特長と利点: ;/b>. ;ul> ;li>表面実装可能な小型モジュールにより、設計に簡単に組み込むことができます ;/li> ;li>2.4 GHz 、 IEEE 802.15.4 規格、 ZigBee 、 MiWi 、 MiWi P2P サポート対応 ;/li> ;li>強力な AES-128 暗号化により、あらゆるセキュリティニーズに対応できます ;/li> ;li>FCC 、 IC 、 ETSI の認定を受けています ;/li> ;li>Microchips PIC ファミリとの互換性に優れています ;/li> ;li>水晶発振器、アンテナ、電圧レギュレータを内蔵しています ;/li> ;li>最大データ速度 250 kbps の 4 線式 SPI インターフェイス ;/li> ;li>最長到達距離は 120 m です ;/li> ;li>3.3 V の標準電圧ですが、 3.0 → 3.6 V で使用できます ;/li> ;/ul>. ;b>用途: ;/b>. ;ul> ;li>ワイヤレスセンサネットワーク ;/li> ;li>ホームオートメーション ;/li> ;li>ビルのオートメーション ;/li> ;li>消費者向け用途 ;/li> ;/ul>. ;b>AES-128暗号化 ;/b>. オンボードの暗号化は、プライバシーとデータを保護するための優れたツールです。AES-128 は対称キー暗号化の暗号化で、データを暗号化及び復号化するための安全なキーを使用できます。対称暗号は、大量のデータを簡単に暗号化するためにはるかに効率的です。. ;b>ソフトウェア: ;/b>. ソフトウェアの種類は、こちら から入手可能なオープンソースコードを使用して確認できます
RoHS指令(10物質対応)対応
1セット(54個)
¥69,980
税込¥76,978
7日以内出荷
書籍掲載の実験をほぼ網羅する書籍+マイコンボード+部品セットの第2弾!書籍「Arduinoをはじめよう 第3版」で紹介されている学習/実験ができる書籍+Arduino UNO+部品のセットです。書籍以外を収納できるケースも付いているので携帯に便利です。「これからArduinoを始めたい」という方におすすめです。
セット内容ArduinoUnoRev3×1、USBA-B1m×1、書籍:Arduinoをはじめよう第3版×1、LEDΦ5mm赤/OSR5PA5201A-VW(GL5HD44の代わり)×1、ブレッドボードKH-102×1、ジャンプワイヤーキットBBJ-65×1、カーボン抵抗1/4W5%10kΩ×5、超小型タクトスイッチ(0.7mmタイプ)PT6601×1、カーボン抵抗1/4W5%220Ω×5、CdSセル/光センサー(Φ10mm)/SEN-5003×1、LEDΦ5mmマルチカラー/RT5-5818RGBW-B×1、LEDΦ5mm赤/L-513ET×1、LEDΦ5mm緑/L-513GT×1、LEDΦ5mm青/AL-513B7T-002×1、I2Cバス接続リアルタイムクロックモジュール/Rtc612_1307_13SP×1、基板用リレー2回路2接点/G5V-2DC5V×1、Nch-MOSFET/2N7000×1、スイッチングダイオード/1N4148×2、温湿度センサ/DHT11×1
1台
¥10,980
税込¥12,078
当日出荷
XBeeモジュールをパソコンにUSB接続可能にする基板です。USB-シリアル変換LSI、FT231XとXBeeモジュール用の3.3V電源を5VのUSBバスパワーから得るためのレギュレーターICを搭載しています。単純に2.54mmピッチのブレッドボードに搭載可能なピッチ変換基板としても機能しXBeeモジュールのすべてのピンがピンヘッダー実装用のスルーホールに接続されています。(ピンヘッダーは実装されていません。)このボードとminiーUSB接続ケーブル、パソコンがあればX-CTUでのセットアップが可能となりXBeeモジュールを動作させることができます。
アズワン品番63-3153-82
1個
¥8,098
税込¥8,908
5日以内出荷
対象車種:クロスビー。フロントドアを開けたときに足元の地面に映し出される「XBEE」ロゴが印象的です。フロントドア左右セット。XBEEロゴ入り。ホワイトLED
適合車種XBEE
1個
¥15,980
税込¥17,578
5日以内出荷
対象車種:クロスビー。インパネトレー(助手席)の傷つき防止に役立つマットです。XBEEロゴ入り
材質シリコン
適合車種XBEE
1個
¥5,798
税込¥6,378
5日以内出荷
対象車種:クロスビー。1台分(4枚)セット。XBEEロゴ入り(フロントのみ)
材質アクリル
色スモークグレー
適合車種XBEE
1個
¥14,980
税込¥16,478
5日以内出荷
対象車種:クロスビー。XBEEロゴ入り。※サイクルキャリア、他のラゲッジマットと同時装着はできません
材質ポリエステル+ウレタン
適合車種XBEE
1個
¥13,980
税込¥15,378
5日以内出荷
対象車種:クロスビー。1台分(フロント・リヤ)4枚セット。※タイプ:ステンレスはフロントのみXBEEロゴ入り
適合車種XBEE
対象車種:クロスビー。Sエンブレム(80mm)+XBEE。※標準装備品を取り外して装着します。取り外した標準装備品は再使用できません
取付リヤ
適合車種XBEE
1個
¥5,798
税込¥6,378
5日以内出荷
対象車種:クロスビー。防水・防汚仕様。XBEEロゴ入り。※他のラゲッジマットと同時装着はできません
材質ポリエステル+ウレタン
適合車種XBEE
1個
¥18,980
税込¥20,878
5日以内出荷
対象車種:クロスビー。盗難防止ロックポルト付ナンバープレートトリム。ナンバープレートトリム(2枚)+ナンバープレートロックボルト(XBEEロゴ入り)のセット。※字光式ナンバープレートには使用できません
適合車種XBEE
1個
¥7,998
税込¥8,798
5日以内出荷
対象車種:クロスビー。独自のキーパターンにより、ナンバープレートの盗難を抑止します。マックガード社製。3個セット。XBEEロゴ入り。※字光式ナンバープレートには使用できません
適合車種XBEE
1個
¥5,298
税込¥5,828
5日以内出荷
Arduino Fioは元Funnelと呼ばれていたツールキット(ソフトウエアライブラリ+ハードウェア)を再設計したもので現在はArduinoの一品種となっています。センサやアクチューエータをActionScript 3、Processing、Rubyといったプログラミング言語で扱うことができます。マイコンチップとクロック発振子、電源ICの他にリチウムポリマー電池の接続コネクターと充電回路、XBeeモジュール搭載用のコネクターを備えています。miniーUSBコネクターを備えていますがリチウムポリマー電池の充電用でAruduinoがプログラムの書き込みに使うUSB-シリアルのインターフェースICは搭載されていません。メーカーサイトではXBeeを経由したワイヤレスブートローディングの方法が紹介されています。
アズワン品番63-3121-99
1個
¥7,898
税込¥8,688
5日以内出荷
。Description。The SparkFun Wireless Joystick Kit provides an easy way to control your next XBee project. Before the wireless joystick, radio-controlled projects used hobby RC transmitters, the same ones used for RC cars, boats and planes. The problem with these transmitters is that many aren't customizable, and the ones that are tend to be too expensive for many of us. The Wireless Joystick Kit offers a custom wireless solution for those who want to control their project their own way.。Equipped with the increasingly popular SAMD21 onboard, all you need is to assemble the SparkFun Wireless Joystick into the configuration you want and add your own XBee and lithium ion battery into the provided sockets. The Wireless Joystick Kit can be assembled into a configuration that utilizes dual joysticks for better RC steering robots(like tanks)or a single joystick configuration with four 12mm momentary pushbuttons(a setup similar to what older game consoles used). We have provided a full Hookup Guide that gives assembly instructions, as well as a tank-steering motor controller tutorial to help get you started!。Please be aware that the SparkFun Wireless Joystick Kit is。NOT supported on Windows 7/8。due to a lack of support drivers for those specific OS's.。Note:This kit will need to be assembled before use, so a beginner's knowledge of soldering will be required. Additionally, in an effort to keep shipping rates down and make this kit available to people throughout the world without delay, there is no XBee or lithium ion battery included.。Get Started with the Wireless Joystick Kit Guide
アズワン品番67-0424-08
1個
¥12,980
税込¥14,278
33日以内出荷
関連キーワード
1
2
3
4
5
次へ