カテゴリ
- 溶接用品(11)
- 制御機器(4)
- 建材・エクステリア(2)
- 自動車補修部品(2)
- パソコン/周辺機器(2)
- フォークリフト・産機・建機用品(2)
- 電気材料(1)
- 塗装・養生・内装用品(1)
- 建築金物(1)
絞り込み
「yr-70」の検索結果

ヘリウム用圧力調整器 YR-70V
ヤマト産業(1件のレビュー)¥21,980税込¥24,1781台当日出荷・汎用性の高い調整器です。用途容器取付用適合Heトラスコ品番434-6777材質真鍮質量(kg)1.3使用温度範囲(℃)-10~40接続(入口)W21-14袋ナット(左)、(出口)Φ8ホース口使用ガスヘリウム一次側圧力(MPa)2~15二次側圧力(MPa)0.2~0.99
風船用圧力調整器 YR-70PP
ヤマト産業¥21,980税込¥24,1781台当日出荷・容器に直接取付ける風船用の調整器です。トラスコ品番434-6751材質C3771B質量(kg)1.1使用ガスヘリウム標準流量(m3/h)18一次側圧力(MPa)2~20最大流量(m3/h)22二次側圧力(MPa)0.5±0.1
ローラースペアレギュラー
ダイワ¥1,098税込¥1,2081箱(5本)当日出荷レギュラーローラー。塗料の含み、吐き出しがよく作業性に優れています。用途水性・油性兼用サイズレギュラー種類ローラー主な用途油性用・水性用
汎用小型調整器
ヤマト産業¥16,980税込¥18,6781台当日出荷汎用性の高い調整器です。ストレートタイプです。材質本体:C3771B、ダイアフラム:CR、弁材:PCTFE、その他:C3604B、SUS304質量(kg)1.2使用圧力(MPa)二次側:0.2~0.99使用温度(℃)ー10~+40(設計温度:ー10~+75)接続入口:W22-14山(右)袋ナット(P)、出口:M16×1.5(右)オネジ(Φ8ホースロ付)フィルター粗さ:200メッシュ使用ガスO2、N2、Ar、Air、He、H2標準流量(m3/h)O2, N2,Ar,Air:45 H2,He: 90(P2=0.6MPa)一次側圧力計(MPa)25一次側圧力(MPa)2~15二次側圧力計(MPa)1.6最大流量(m3/h)O2,N2,Ar,Air:55 H2.He:110(P2=0.6MPa)
汎用小型調整器
ヤマト産業¥16,980税込¥18,6781台26日以内出荷汎用性の高い調整器です。ゲージガード付です。材質本体:C3771B、ダイアフラム:CR、弁材:PCTFE、その他:C3604B、SUS304質量(kg)1.7使用圧力(MPa)二次側:0.2~0.99使用温度(℃)ー10~+40(設計温度:ー10~+75)接続入口:W22-14山(右)袋ナット(P)、出口:M16×1.5(右)オネジ(Φ8ホースロ付)フィルター粗さ:200メッシュ使用ガスO2、N2、Ar、Air、He、H2標準流量(m3/h)O2, N2,Ar,Air:45 H2,He: 90(P2=0.6MPa)一次側圧力計(MPa)25一次側圧力(MPa)2~15二次側圧力計(MPa)1.6最大流量(m3/h)O2,N2,Ar,Air:55 H2.He:110(P2=0.6MPa)
風船用小型調整器
ヤマト産業¥22,980税込¥25,2781台41日以内出荷風船用の調整器です。材質本体:C3771B、ダイアフラム:CR、弁材:PCTFE、その他:C3604B、SUS304質量(kg)1.1使用圧力(MPa)二次側:0.5±0.1フィルター粗さ:200メッシュ使用ガスHe標準流量(m3/h)18一次側圧力計(MPa)40一次側圧力(MPa)2~20最大流量(m3/h)22
Trade up to WatchGuard Firebox T70 with 1-yr Total Security Suite (US)
WatchGuard¥469,800税込¥516,7801個4日以内出荷Trade up to WatchGuard Firebox T70 with 1-yr Total Security Suite (US)。
Trade up to WatchGuard Firebox T70 with 1-yr Basic Security Suite (US)
WatchGuard¥279,800税込¥307,7801個4日以内出荷Trade up to WatchGuard Firebox T70 with 1-yr Basic Security Suite (US)。
Competitive Trade Into WatchGuard Firebox T70 with 3-yr Basic Security Suite (US)
WatchGuard¥419,800税込¥461,7801個4日以内出荷Competitive Trade Into WatchGuard Firebox T70 with 3-yr Basic Security Suite (US)。
Trade up to WatchGuard Firebox T70 with 3-yr Basic Security Suite (US)
WatchGuard¥489,800税込¥538,7801個4日以内出荷Trade up to WatchGuard Firebox T70 with 3-yr Basic Security Suite (US)。
Trade up to WatchGuard Firebox T70 with 3-yr Total Security Suite (US)
WatchGuard¥899,800税込¥989,7801個4日以内出荷Trade up to WatchGuard Firebox T70 with 3-yr Total Security Suite (US)。
Competitive Trade Into WatchGuard Firebox T70 with 3-yr Total Security Suite (US)
WatchGuard¥859,800税込¥945,7801個4日以内出荷Competitive Trade Into WatchGuard Firebox T70 with 3-yr Total Security Suite (US)。
PHV・EVコンセント収納用キャビネット
Nito¥23,980~税込¥26,378~1台3日以内出荷充電用コネクタの収納が可能です。充電コネクタは引掛式のためワンタッチで取付し、取外しが可能です。車載充電ケーブルの盗難防止など、管理・保管のためのカバーとなるキャビネットです。※注意:充電コネクタケーブルは付属していません。高さ(mm)290奥行(mm)196間口(mm)260塗装色ボデー・扉 ライトベージュ塗装(5Y7/1)(日塗工 E25-70B),化粧板 ブラウン塗装(10YR4/1)(日塗工 E19-40B)