形状エルボ
材質ステンレス
形状めすアダプター
材質ステンレス
形状ナット付き短管
材質ステンレス
形状おすアダプター
材質ステンレス
形状エルボ
材質ステンレス
形状ソケット
材質ステンレス
形状チーズ
材質ステンレス
形状ソケット
材質ステンレス
寸法D1(Φmm)37
二面幅F(mm)34
形状キャップ
材質ステンレス
材質(本体)SCS13、SUS304
形状ブッシング
材質(本体)SCS13、SUS304
材質インジケータA:プラスチック(赤色)、インジケータB:プラスチック(白色)
材質(パッキン)(標準品)フッ素ゴム、(特殊品)特殊フッ素ゴム
材質(ナット)SCS13、SUS304
形状チーズ
材質ステンレス
形状エルボ
材質ステンレス
形状チーズ
材質ステンレス
寸法L1(mm)43.5
寸法D1(Φmm)37
寸法l1(mm)35
二面幅F(mm)34
形状ソケット
材質ステンレス
形状ソケット
呼び径20×1/2
材質ステンレス
寸法L1(mm)57
寸法A(mm)22
寸法B(mm)44
寸法D1(Φmm)37
寸法L2(mm)28
寸法l1(mm)48.5
寸法Rp1/2
二面幅F(mm)34
1個
¥2,998
税込¥3,298
4日以内出荷
形状エルボ
呼び径20×1/2
材質ステンレス
寸法L1(mm)43.5
寸法A(mm)16
寸法B(mm)42
寸法D1(Φmm)37
寸法L2(mm)37
寸法l1(mm)35
寸法Rp1/2
二面幅F(mm)34
1個
¥2,998
税込¥3,298
4日以内出荷
形状フランジ
材質ステンレス
形状エルボ
呼び径20×1/2
材質ステンレス
寸法L1(mm)43.5
寸法B(mm)42
寸法D1(Φmm)37
寸法L2(mm)37
寸法L3(mm)26
寸法l1(mm)35
寸法Rp1/2
二面幅F(mm)34
1個
¥2,998
税込¥3,298
4日以内出荷
耐食性にすぐれたステンレス鋼製の継手です。
形状エルボ
ねじの種類PTネジ
関連資料よくある商品Q&A(0.2MB)
こんなお得な商品も!

コンベックス ラバー付
モノタロウ
¥369~
税込¥406~
ロック付、ラバー付きボディー、ソリッドテープ、減速ボタン付きコンベックス
種類ロック付
テープ幅(mm)25
材質(テープ)SK85(旧SK5)
目盛種別両面
タイプ大型ベルトクリップ付
材質(ケース)ABS樹脂+エラストマー樹脂
材質(バネ)SK85(旧SK5)
仕様ヨンゴーゴーピッチ表示(↓)付、剛厚(ストロング) テープ仕様、ストラップ付、爪飛び防止用プロテクター付、 減速ボタン付、ショックアブソーバー付、フックガードバンパー
爪部0点補正移動爪
呼び13、20用
材質アルミニウム
1個
¥399
税込¥439
当日出荷
材質亜鉛ダイカスト 焼付塗装
適合三栄水栓製V30-13、V30-20用
1個
¥389
税込¥428
当日出荷
用途固定式開閉丸形ハンドル
適合フィールドバルブ(アルファルファ形)、MH型フィールドバルブ用
材質PVC
質量(g)95
寸法L(mm)114
寸法H(mm)20
寸法W(mm)114
ハンドル直径(mm)114
RoHS指令(10物質対応)対応
1個
¥959
税込¥1,055
当日出荷
こんなお得な商品も!

TSエルボ 給水栓用
モノタロウ
¥34~
税込¥37~
形状エルボ90°
タイプTS
種類塩ビ管用継手
Cynergy3 Float SwitchThe Cynergy3 SSF24 series float switch is a vertical mount type and has NO/NC output This float switch has a stainless steel 316 body. It has a maximum operating pressure of 10bar. The switch is mounting on the top or the bottom of the tank from the inside. Hence, it requires access to the inside of the tank. The switch action may be reversed by removing the float, inverting it and then refitting it to the stem. What is a float switch? An SSF24X100 switch is the type of level sensor, a gadget to recognize the level of fluid inside a tank. The switch might be utilized to control a pump, as a pointer, a caution, or to control different gadgets. It consists of a reed switch and a pivoted magnet and can be used for normally open (N/O) or normally closed (N/C) operation. The switch action can be reversed rotating the switch through 180°. Guide how to choose the correct float switch One of the most reliable, well-demonstrated technologies for fluid level detecting is float switch. This sort of switch involves a magnet contained inside the float and also an attractive reed switch contained inside a settled housing. The movement of the float, due to changing fluid level, will cause the reed change to work (for instance close or open) at a specific level. This trusted and tried technology depends on a generally straightforward plan that offers long haul quality without the requirement for the client to calibrate a switch. There are different methods available on how to choose a float switch for a particular application, here are the main factors to consider: Physical arrangement and style The choice of styles depends on the physical arrangement of the tank, availability of mounting positions and whether there is access inside of the tank. Fundamental styles are horizontal / side mounting and vertical mounting. Horizontal / side mounting has a fixed housing, which you can find on the wall of a tank and it has got a hinged float attached to the fixed housing. Vertical usually have a fixed vertical stem and that is installed at the top or bottom of the tank. Material selection It is very important to choose a float switch that is made from the right materials, which are compatible with the liquids and temperatures of the chosen application. While using incorrect material it can resolve in damaging the component as well as the failure of a float switch. Material types: Nylon ? used for oils, diesel, organic chemicals and MEK (methylethylketon) based printing inks Polypropylene (PP) ? acids and alkali, detergents, oils, water, organic chemicals Polyphenylene sulphide (PPS) ? used for more aggressive chemicals and higher temperatures, up to 120℃ Stainless steel ? medical and food industries, hydraulic fluids, chemicals and environments with high-temperatures up to 135℃ Buna/Nitrophyl ? diesel, oil, petrol and water (stationary applications) D300 foam (PVC) ? mostly for hydraulic oils and chemical solutions Electrical You need to fully understand what is the nature of the load that requires to be switched and make sure that the float switch is adequate for holding your load. The electrical ratings, which we provide in specifications are resistive loads. Cables In areas where harsh liquids may spill onto external wiring, it is important to underline particular materials for the cables in connection to the float switches. You can either use standard, UL-approved cable types for the range of float switches, as well as high-temperature, low smoke zero halogen (LSZL) and other specialised materials.Features and BenefitsMinimum fluid SG is 0.8 Maximum switching power 50VA Cable length is standard 100cm Mounting thread is 1/8in BSP Cable size is 17/0.10 - AWG22 Maximum operating temperature is 120℃ Float SG 0.7 Lead outs are 100cm XLPE 17/0.1CertificationsISO9001
仕様検出タイプ = フロート実装タイプ = 垂直スイッチ出力 = NO / NC本体材質 = ステンレススチールケーブル長 = 1m動作温度 Min = -20℃動作温度 Max = +120℃最大AC電圧 = 300V最大DC電圧 = 300V電流 Max = 0.5 A最大圧力 = 10バール
RoHS指令(10物質対応)対応
1個
¥12,980
税込¥14,278
5日以内出荷
関連キーワード