| 09918886 | ST-10S-250A (10) | 1個 | 250A(10B) | | | |
| 09918895 | ST-10S-300A (12) | 1個 | 300A(12B) | | | |
| 10683304 | ST-10S-125A | 1セット(3個) | 125A(5B) | | | |
| 10879636 | ST-10S-80A-32A (3X1 1/4) | 1セット(15個) | 80A(3B)×32A(1 1/4B) | | | |
| 10879645 | ST-10S-80A-40A (3X1 1/2) | 1セット(15個) | 80A(3B)×40A(1 1/2B) | | | |
| 10879654 | ST-10S-80A-50A (3X2) | 1セット(15個) | 80A(3B)×50A(2B) | | | |
| 10879663 | ST-10S-80A-65A (3X2 1/2) | 1セット(15個) | 80A(3B)×65A(2 1/2B) | | | |
| 10880178 | ST-10S-50A-20A (2X3/4) | 1セット(20個) | 50A(2B)×20A(3/4B) | | | |
| 10880187 | ST-10S-50A-25A (2X1) | 1セット(20個) | 50A(2B)×25A(1B) | | | |
| 10880196 | ST-10S-50A-32A (2X1 1/4) | 1セット(20個) | 50A(2B)×32A(1 1/4B) | | | |
| 10880205 | ST-10S-50A-40A (2X1 1/2) | 1セット(20個) | 50A(2B)×40A(1 1/2B) | | | |
| 10880214 | ST-10S-65A-25A (2 1/2X1) | 1セット(20個) | 65A(2 1/2B)×25A(1B) | | | |
| 10880223 | ST-10S-65A-32A (2 1/2X1 1/4) | 1セット(20個) | 65A(2 1/2B)×32A(1 1/4B) | | | |
| 10880232 | ST-10S-65A-40A (2 1/2X1 1/2) | 1セット(20個) | 65A(2 1/2B)×40A(1 1/2B) | | | |
| 10880248 | ST-10S-65A-50A (2 1/2X2) | 1セット(20個) | 65A(2 1/2B)×50A(2B) | | | |
| 10885543 | ST-10S-40A-20A (1 1/2X3/4) | 1セット(30個) | 40A(1 1/2B)×20A(3/4B) | | | |
| 10885552 | ST-10S-40A-25A (1 1/2X1) | 1セット(30個) | 40A(1 1/2B)×25A(1B) | | | |
| 10885568 | ST-10S-40A-32A (1 1/2X1 /14) | 1セット(30個) | 40A(1 1/2B)×32A(1 1/4B) | | | |
| 10889393 | ST-10S-32A-15A (1 1/4X1/2) | 1セット(50個) | 32A(1 1/4B)×15A(1/2B) | | | |
| 10889402 | ST-10S-32A-20A (1 1/4X3/4) | 1セット(50個) | 32A(1 1/4B)×20A(3/4B) | | | |
| 10889418 | ST-10S-32A-25A (1 1/4X1) | 1セット(50個) | 32A(1 1/4B)×25A(1B) | | | |
| 10892394 | ST-10S-25A-15A (1X1/2) | 1セット(100個) | 25A(1B)×15A(1/2B) | | | |
| 10892403 | ST-10S-25A-20A (1X3/4) | 1セット(100個) | 25A(1B)×20A(3/4B) | | | |
| 10895316 | ST-10S-20A-15A (3/4X1/2) | 1セット(200個) | 20A(3/4B)×15A(1/2B) | | | |