| 84956052 | FSB-10-104 | 10 | 3.5mA/7.0mAmax、0.5mA/1.0mAmax | 100mΩ | CY1:0.033,CY2:0.068 | 66×100×240 | | |
|
| 84956068 | FSB-10-104-H | 10 | 3.5mA/7.0mAmax、0.5mA/1.0mAmax | 100mΩ | CY1:0.033,CY2:0.068 | 66×100×240 | | |
|
| 84956077 | FSB-10-203 | 10 | 1.0mA/2.0mAmax、0.1mA/0.2mAmax | 100mΩ | CY1:0.01,CY2:0.01 | 66×100×240 | | |
|
| 84956086 | FSB-10-203-H | 10 | 1.0mA/2.0mAmax、0.1mA/0.2mAmax | 100mΩ | CY1:0.01,CY2:0.01 | 66×100×240 | | |
|
| 84956095 | FSB-10-254-HU | 10 | 12mAmax/適用なし、1.5mAmax/適用なし | 100mΩ | CY1:0.033CY2:0.22 | 66×100×240 | | |
|
| 84956104 | FSB-10-254-U | 10 | 12mAmax/適用なし、1.5mAmax/適用なし | 100mΩ | CY1:0.033CY2:0.22 | 66×100×240 | | |
|
| 84956113 | FSB-10-324 | 10 | 12mA/24mAmax、1.5mA/3.0mAmax | 100mΩ | CY1:0.1,CY2:0.22 | 66×100×240 | | |
|
| 84956122 | FSB-10-324-H | 10 | 12mA/24mAmax、1.5mA/3.0mAmax | 100mΩ | CY1:0.1,CY2:0.22 | 66×100×240 | | |
|
| 84956138 | FSB-10-335-HU | 10 | 160mAmax/適用なし、20mAmax/適用なし | 100mΩ | CY1:0.033CY2:3.3 | 66×100×240 | | |
|
| 84956147 | FSB-10-335-U | 10 | 160mAmax/適用なし、20mAmax/適用なし | 100mΩ | CY1:0.033CY2:3.3 | 66×100×240 | | |
|
| 84956156 | FSB-10-355 | 10 | 180mA/270mAmax、25mA/50mAmax | 100mΩ | CY1:0.22,CY2:3.3 | 66×100×240 | | |
|
| 84956165 | FSB-10-355-H | 10 | 180mA/270mAmax、25mA/50mAmax | 100mΩ | CY1:0.22,CY2:3.3 | 66×100×240 | | |
|
| 84956174 | FSB-10-573-HU | 10 | 2.5mAmax/適用なし、0.35mAmax/適用なし | 100mΩ | CY1:0.01CY2:0.047 | 66×100×240 | | |
|
| 84956183 | FSB-10-573-U | 10 | 2.5mAmax/適用なし、0.35mAmax/適用なし | 100mΩ | CY1:0.01CY2:0.047 | 66×100×240 | | |
|
| 84956192 | FSB-10-693 | 10 | 2.5mA/5.0mAmax、0.35mA/0.7mAmax | 100mΩ | CY1:0.022,CY2:0.047 | 66×100×240 | | |
|
| 84956208 | FSB-10-693-H | 10 | 2.5mA/5.0mAmax、0.35mA/0.7mAmax | 100mΩ | CY1:0.022,CY2:0.047 | 66×100×240 | | |
|
| 84956217 | FSB-20-104 | 20 | 3.5mA/7.0mAmax、0.5mA/1.0mAmax | 38mΩ | CY1:0.033,CY2:0.068 | 66×100×240 | | |
|
| 84956226 | FSB-20-104-H | 20 | 3.5mA/7.0mAmax、0.5mA/1.0mAmax | 38mΩ | CY1:0.033,CY2:0.068 | 66×100×240 | | |
|
| 84956235 | FSB-20-203 | 20 | 1.0mA/2.0mAmax、0.1mA/0.2mAmax | 38mΩ | CY1:0.01,CY2:0.01 | 66×100×240 | | |
|
| 84956244 | FSB-20-203-H | 20 | 1.0mA/2.0mAmax、0.1mA/0.2mAmax | 38mΩ | CY1:0.01,CY2:0.01 | 66×100×240 | | |
|
| 84956253 | FSB-20-254-HU | 20 | 12mAmax/適用なし、1.5mAmax/適用なし | 38mΩ | CY1:0.033CY2:0.22 | 66×100×240 | | |
|
| 84956262 | FSB-20-254-U | 20 | 12mAmax/適用なし、1.5mAmax/適用なし | 38mΩ | CY1:0.033CY2:0.22 | 66×100×240 | | |
|
| 84956278 | FSB-20-324 | 20 | 12mA/24mAmax、1.5mA/3.0mAmax | 38mΩ | CY1:0.1,CY2:0.22 | 66×100×240 | | |
|
| 84956287 | FSB-20-324-H | 20 | 12mA/24mAmax、1.5mA/3.0mAmax | 38mΩ | CY1:0.1,CY2:0.22 | 66×100×240 | | |
|
| 84956296 | FSB-20-335-HU | 20 | 160mAmax/適用なし、20mAmax/適用なし | 38mΩ | CY1:0.033CY2:3.3 | 66×100×240 | | |
|
| 84956305 | FSB-20-335-U | 20 | 160mAmax/適用なし、20mAmax/適用なし | 38mΩ | CY1:0.033CY2:3.3 | 66×100×240 | | |
|
| 84956314 | FSB-20-355 | 20 | 180mA/270mAmax、25mA/50mAmax | 38mΩ | CY1:0.22,CY2:3.3 | 66×100×240 | | |
|
| 84956323 | FSB-20-355-H | 20 | 180mA/270mAmax、25mA/50mAmax | 38mΩ | CY1:0.22,CY2:3.3 | 66×100×240 | | |
|
| 84956332 | FSB-20-573-HU | 20 | 2.5mAmax/適用なし、0.35mAmax/適用なし | 38mΩ | CY1:0.01CY2:0.047 | 66×100×240 | | |
|
| 84956348 | FSB-20-573-U | 20 | 2.5mAmax/適用なし、0.35mAmax/適用なし | 38mΩ | CY1:0.01CY2:0.047 | 66×100×240 | | |
|
| 84956357 | FSB-20-693 | 20 | 2.5mA/5.0mAmax、0.35mA/0.7mAmax | 38mΩ | CY1:0.022,CY2:0.047 | 66×100×240 | | |
|
| 84956366 | FSB-20-693-H | 20 | 2.5mA/5.0mAmax、0.35mA/0.7mAmax | 38mΩ | CY1:0.022,CY2:0.047 | 66×100×240 | | |
|
| 84956375 | FSB-30-104 | 30 | 3.5mA/7.0mAmax、0.5mA/1.0mAmax | 20mΩ | CY1:0.033,CY2:0.068 | 66×100×240 | | |
|
| 84956384 | FSB-30-104-H | 30 | 3.5mA/7.0mAmax、0.5mA/1.0mAmax | 20mΩ | CY1:0.033,CY2:0.068 | 66×100×240 | | |
|
| 84956393 | FSB-30-203 | 30 | 1.0mA/2.0mAmax、0.1mA/0.2mAmax | 20mΩ | CY1:0.01,CY2:0.01 | 66×100×240 | | |
|
| 84956402 | FSB-30-203-H | 30 | 1.0mA/2.0mAmax、0.1mA/0.2mAmax | 20mΩ | CY1:0.01,CY2:0.01 | 66×100×240 | | |
|
| 84956418 | FSB-30-254-HU | 30 | 12mAmax/適用なし、1.5mAmax/適用なし | 20mΩ | CY1:0.033CY2:0.22 | 66×100×240 | | |
|
| 84956427 | FSB-30-254-U | 30 | 12mAmax/適用なし、1.5mAmax/適用なし | 20mΩ | CY1:0.033CY2:0.22 | 66×100×240 | | |
|
| 84956436 | FSB-30-324 | 30 | 12mA/24mAmax、1.5mA/3.0mAmax | 20mΩ | CY1:0.1,CY2:0.22 | 66×100×240 | | |
|
| 84956445 | FSB-30-324-H | 30 | 12mA/24mAmax、1.5mA/3.0mAmax | 20mΩ | CY1:0.1,CY2:0.22 | 66×100×240 | | |
|
| 84956454 | FSB-30-335-HU | 30 | 160mAmax/適用なし、20mAmax/適用なし | 20mΩ | CY1:0.033CY2:3.3 | 66×100×240 | | |
|
| 84956463 | FSB-30-335-U | 30 | 160mAmax/適用なし、20mAmax/適用なし | 20mΩ | CY1:0.033CY2:3.3 | 66×100×240 | | |
|
| 84956472 | FSB-30-355 | 30 | 180mA/270mAmax、25mA/50mAmax | 20mΩ | CY1:0.22,CY2:3.3 | 66×100×240 | | |
|
| 84956488 | FSB-30-355-H | 30 | 180mA/270mAmax、25mA/50mAmax | 20mΩ | CY1:0.22,CY2:3.3 | 66×100×240 | | |
|
| 84956497 | FSB-30-573-HU | 30 | 2.5mAmax/適用なし、0.35mAmax/適用なし | 20mΩ | CY1:0.01CY2:0.047 | 66×100×240 | | |
|
| 84956506 | FSB-30-573-U | 30 | 2.5mAmax/適用なし、0.35mAmax/適用なし | 20mΩ | CY1:0.01CY2:0.047 | 66×100×240 | | |
|
| 84956515 | FSB-30-693 | 30 | 2.5mA/5.0mAmax、0.35mA/0.7mAmax | 20mΩ | CY1:0.022,CY2:0.047 | 66×100×240 | | |
|
| 84956524 | FSB-30-693-H | 30 | 2.5mA/5.0mAmax、0.35mA/0.7mAmax | 20mΩ | CY1:0.022,CY2:0.047 | 66×100×240 | | |
|