| 77131374 | 12H0165 | HONDA CB750F(FZ,FA,FB,FC)、CB250T/N、CB400T/N | - | - | | | |
| 77131383 | 12H0138 | HONDA | - | - | | | |
| 77131399 | 12H0161 | HONDA | - | - | | | |
| 77131408 | 12S4093 | SUZKUKI | - | - | | | |
| 77131417 | 12H0126 | HONDA | - | - | | | |
| 77131426 | 12Y3059 | YAMAHA | - | - | | | |
| 77131435 | 12H0005 | HONDA | - | - | | | |
| 77131444 | 12H0066 | HONDA CBX400F/CBX550F | - | - | | | |
| 77131453 | 12H568K | HONDA | - | - | | | |
| 77131469 | 12H1078 | HONDA | - | - | | | |
| 77131478 | 12S0416S | SUZUKI | - | - | | | |
| 77131487 | 12S4094 | SUZUKI | - | - | | | |
| 77131496 | 12H1000 | HONDA | - | - | | | |
| 77131505 | 12H0120 | HONDA | - | - | | | |
| 77131514 | 12K2037S | KAWASAKI | - | - | | | |
| 77131523 | 12H1500 | HONDA | - | - | | | |
| 77131539 | 12H0166 | HONDA CB400FOUR | - | - | | | |
| 77131548 | 12S4095 | SUZUKI | - | - | | | |
| 77131557 | 12H0022 | HONDA | - | - | | | |
| 77131566 | 12H1201 | HONDA | - | - | | | |
| 77131575 | 12K2030 | KAWASAKI Z400GP(M1.M1A.M2) | - | - | | | |
| 77131584 | 12K2066 | KAWASAKI | - | - | | | |
| 77131593 | 12H107 | HONDA | - | - | | | |
| 77131609 | 12S4082 | SUZUKI | - | - | | | |
| 77131618 | 12H0030 | HONDA | - | - | | | |
| 77131627 | 12H0135 | HONDA CB72/CB750K0-K6 | - | - | | | |
| 77131636 | 12K2041S | KAWASAKI | - | - | | | |
| 77131645 | 12H0164 | HONDA | - | - | | | |
| 77131654 | 12S4062 | SUZUKI GS400.400-2 | - | - | | | |
| 77131663 | 12S4083 | SUZUKI | - | - | | | |
| 77131679 | 12H0252-01 | HONDA | - | - | | | |
| 77131688 | 12H0252-02 | HONDA | - | - | | | |
| 77131697 | 12H1049-01 | HONDA CBR250R MC17(MN4-003) | 16010-MN4-003 | - | | | |
| 77131706 | 12NPY0075 | YAMAHA | 1HX-14147-00 | - | | | |
| 77131715 | 12Y0429-01 | YAMAHA | - | - | | | |
| 77131724 | 12NPS0004-01 | SUZUKI | 13251-38A00 | - | | | |
| 77131733 | 12K0312-01 | KAWASAKI | - | - | | | |
| 77131749 | 12K0314-01 | KAWASAKI | - | - | | | |
| 77131758 | 12H0103-01 | HONDA C50/AC50/CB50 | - | Beater 1mm | | | |
| 77131767 | 12H0160-03 | HONDA XL250S | - | Oil Seat 0.8mm | | | |
| 77131776 | 12H0166-03 | HONDA CB400(75-77) | - | Beater 0.5mm | | | |
| 77131785 | 12H0170-03 | HONDA CB500 | - | Beater 1mm | | | |
| 77131794 | 12H0189-02 | HONDA CB750A | - | Beater 0.8mm | | | |
| 77131803 | 12H1003-04 | HONDA GL1000 | 16010-371-004 | Three Seat 1mm | | | |
| 77131819 | 12H1076-01 | HONDA XR600R | - | Three Seat 1mm | | | |
| 77131828 | 12K0221-01 | KAWASAKI GTO(TC120) | 16019-021 | Three Seat 1mm | | | |
| 77131837 | 12K0236-01 | KAWASAKI 350SS(KZ400) | - | Three Seat 1mm | | | |
| 77131846 | 12K0274-01 | KAWASAKI GS1000 | 13251-47010 | Three Seat 1mm | | | |
| 77131855 | 12K0274-03 | KAWASAKI GS1000 | 16019-031 | Beater 0.5mm | | | |
| 77131864 | 12K0279-01 | KAWASAKI DT | 16019-008 | Three Seat 1mm | | | |