31.5型4Kゲーミング液晶ディスプレイ 3840×1920/HDMI2.1×1、HDIM×1、DP×2/ブラック/スピーカー:あり
本製品は31.5インチのIPSパネルを搭載、最大144Hz(DP接続時)の高リフレッシュレートに対応した4K解像度(3840x2160)の高解像度を誇るゲーム環境に最適なゲーミングモニターです。
HDMI 2.1に対応し、HDMI接続時には4K解像度で120Hzの高リフレッシュレートを実現しています。DisplayPort 1.4に対応、最大144Hzをサポートし4Kの高精細ゲームをよりなめらかに、低遅延で表示し、FPSなどの動きの速いゲームに最適です。ゲーミングPCだけでなく、PS5とのHDMI 2.1の4K 120Hzでの接続にも対応し、大画面で高精細な4Kゲームを存分に楽しめます。31.5インチの大画面4Kモニターは高精細でデスクワークに使用しても高い生産性を実現します。
MPRT 1msの高速応答速度に対応し、動きの速いゲームや動画の表示の残像を抑え、鮮やかにくっきりと動画を表示します。
映像入力端子はDisplayPort 1.4x2 (144Hz)、HDMI 2.1 x 1(120Hz)、 HDMI 2.0 x1(60Hz)、を装備。ゲーミングPC、PS5だけでなく様々なタイプの機器との接続が可能です。さらにPIP(Picture In Picture)とPBP(Picture By Picture)に対応、PIPではもう一つの入力画面を子画面(左上/右上/左下/右下から選択)で同時表示が可能。PBPでは2つの入力を左右に同時表示することが可能です。
HDR(ハイダイナミックレンジ)、400cdの最大輝度に対応。明るい部分も暗い部分もくっきり表現しリアルに迫った深みのある映像を演出します。HDR対応のブルーレイディスクやビデオ・オン・デマンド、ゲームなどの表示が可能です。
本体平面には鮮やかに光るLEDグラデーションライトを搭載、ゲームプレイを華麗に演出し、3Wx2のスピーカーを内蔵します。