PA-23D3721 移動式モニタースタンド高荷重(PA-23D+LA-37QA+OP-021)
移動式のディスプレイモニター台です、支柱高は約1850mmとなります。
セット内容:PA-23D、LA-37QA(本構成では耐荷重~10kg未満)、OP-021ウェイトが含まれます。
キャスターは5か所あり、うち3つがロック付きとなります。
スタンドの支柱にはPA-23D、24D専用のオプションを追加することが可能です(耐荷重制限内、他の専用オプションを追加される際は重量バランスにご注意ください)。
セット内容PA-23D、LA-37QA(本構成では耐荷重~10kg未満)、OP-021ウェイト
耐荷重(kg)~10
支柱の高さ(mm)1850
内容量1個