Description
Many of our Qwiic products draw very little current when in standby, but there are some that draw considerably more. Products like our top-end u-blox GNSS boards in particular. There are times when you wish you could switch them off to save power, and the Qwiic Power Switch(QPS)allows you to do exactly that!
Based on the PCA9536 4-Bit I2C I/O expander, the QPS can completely disconnect any attached devices so you can minimize your current draw and extend your battery life when you need to.
The QPS also includes a PCA9306 level-translator which acts as a bus isolator. Want to mix 400kHz and 100kHz I2C devices on the same bus? The QPS will let you do that too! You can isolate the slower devices while you talk to the fast ones. You can leave the slower devices powered up while you do this, or completely switch them off. It's your choice.
If that wasn't enough, we've broken out the two unused GPIO pins so you can use those as extra inputs or outputs for your project too!
Our Arduino Library includes a comprehensive example showing how you can:switch the power; isolate the I2C bus; and use those extra GPIO pins.
Pair some QPSs with the SparkFun Qwiic Mux and you can now not only talk to multiple devices that share the same I2C address, you can selectively switch them off too!
Need extra Qwiic cables? This set covers all the options.
The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.
Experimental Product:SparkX products are rapidly produced to bring you the most cutting edge technology as it becomes available. These products are tested but come with no guarantees. Live technical support is not available for SparkX products. Head on over to our forum for support or to ask a question.
Features
PCA9536
4-Bit I2C to Parallel Port Expander
Operating Voltage(VCC):2.3V to 5.5V
(Note:Qwiic operation
must
be limited to 3.3V)
Operating Temperature:-40℃ to +85℃
400kHz Fast I2C Bus
Input/Output Configuration Register
Polarity Inversion Register
Internal Power-On Reset
No Glitch on Power Up
Standby Current Consumption(Typical):0.2μA
I2C Address:0x41
PCA9306
Dual Bidirectional I2C Bus Voltage-Level Translator
Lockup-free Operation for Isolation
IN and OUT Qwiic Connection Ports
2x Extra GPIO Pins
IN and OUT Power LEDs
Can be disabled for low power applications


