SparkFun Artemis Development Kit with Camera

SparkFun Artemis Development Kit with Camera - SPARKFUN

Description
The SparkFun Artemis Development Kit is the latest board to be released around the SparkFun Artemis Module and it allows access to more software development features than previous Artemis based boards. This Kit includes the SparkFun Artemis DK board as well as the accessories(Himax camera USB-C cable)needed to get started right away. Recommended software used to program the Artemis DK are the Arduino IDE, Arm(R)Mbed(TM)OS(Studio and CLI), and AmbiqSDK. An updated USB interface(MKL26Z128VFM4 Arm(R)Cortex(R)-M0+ MCU, from NXP)allows the Artemis Dev Kit to act as:Mass Storage Device(MSD):Used to provide drag and drop programming to the Artemis Module.
Human Interface Device(HID):Used for the debugging interface to the Artemis Module.
Communication Port(COM):Used to provide a serial communication UART between the Artemis and the USB connection(PC).
The Artemis Module provides a Cortex(R)-M4F with BLE 5.0 running at 48MHz with an available 96MHz turbo mode and power as low as 6uA per MHz(less than 5mW). The SparkFun Artemis Module is fully FCC/IC/CE certified with 1M flash and 384k RAM you'll have plenty of room for your code. The flexibility of the Artemis module starts with our Arduino core. You can program and use the Artemis module just like you would an Uno or any other Arduino. Additional functionality stems from the ability of the Artemis Dev kit to run RTOS such as the Arm Mbed OS, or the AmbiqSDK.
Attached to the
"Qwiic"
I2C bus, we've added a LIS2DH12TR MEMS accelerometer(for things like gesture recogntion), a digital MEMS microphone, and an edge camera connector for the Himax CMOS imaging camera to experiment with always-on voice commands, and image recognition with TensorFlow and machine learning. All of the Artemis Development Kit pins are broken out to 0.1" spaced female headers(i.e. connectors). There are also two rows of breakout pins with 0.1" pitch spacing for headers; and a 0.08" pitch spacing to clip on IC-hooks, used by most logic analyzers. Additionally the Silk on the back of the Artemis DK acts as a chart to show pins by functionality(peripherals, ADC, PWM, UART0, UART1)and act as an aid while developing software. The board is powered programmed via USB-C, and includes a Qwiic connector to make I2C easy and is fully compatible with SparkFun's Arduino core to be programmed under the Arduino IDE.
Get Started With the SparkFun Artemis Development Kit Guide
Features
Artemis Dev Kit
Compatible with Arduino, Mbed(TM)OS, and AmbiqSDK Development Programs
Power:5V Provided Through the USB-C Connector
1.8V, 3.3V, and 5V Available on Power Header
Interface Chip(MKL26Z128VFM4 ARM(R)Cortex(R)-M0+ MCU):Drag and Drop Programming
SWD Interface
JTAG Programming PTH
Artemis Module:Apollo3 ARM(R)Cortex(R)-M4F MCU
BLE 5.0 with FCC Certification
24 Breakout I/O Pins
Eight 14-bit ADC Pins
Eighteen 16-bit PWM Pins
Two Independent UART Ports
Three Peripheral I2C/SPI Buses
JTAG Programming PTH
Sensors:3-axis Accelerometer(LIS2DH12)
PDM Microphone(SPH0641LM4H-1)
Camera Connector(for the Himax HM01B0 Camera)
Qwiic Connector
On Primary I2C Bus
Himax HM01B0 Camera
Image Sensor
Ultra Low Power Image Sensor(ULPIS)designed for Always On vision devices and applications
High sensitivity 3.6μ BrightSenseTM pixel technology
320×320 active pixel resolution with support for QVGA window, vertical flip and horizontal mirror readout
Programmable black level calibration target, frame size, frame rate, exposure, analog gain(up to 8x)and digital gain(up to 4x)
Automatic exposure and gain control loop with support for 50 / 60Hz flicker avoidance
Flexible 1bit, 4bit and 8bit video data interface with video frame and line sync
Motion Detection circuit with programmable ROI and detection threshold with digital output to serve as an interrupt
On-chip self oscillator
I2C 2-wire serial interface for register access
High CRA for low profile module design
Sensor Parameters
Active Pixel Array 320×320
Pixel Size 3.6 μm×3.6 μm
Full Image Area 1152 μm×1152 μm
Diagonal(Optical Format)1.63 mm(1/11″)
Color Filter Array Monochrome and Bayer
Scan Mode:Progressive
Shutter Type:Electronic Rolling Shutter
Frame Rate MAX 51 fps @ 320×320, 60 fps @ 320×240(QVGA)
CRA(maximum)30℃
Sensor Specifications
Supply Voltage:Analog - 2.8 V, Digital - 1.5V(Internal LDO:1.5V - 2.8V), I/O - 1.5 - 2.8V
Input Reference Clock:3 - 50 MHz
Serial Interface(I2C):2-wire, 400 KHz max.
Video Data Interface:1b, 4b, 8b with frame / line SYNC
Output Clock Rate MAX:50 MHz for 1bit, 12.5 MHz for 4bit, 6.25 MHz for 8bit
Est. Power Consumption(include IO with 5pF load):QVGA 60FPS(Typical)<4 mW
QVGA 30FPS(Typical)<2 mW

アズワン品番67-0424-56内容量1個
1件中 11各品番毎の詳細は注文コードをクリックしてください
注文コード
品番
参考基準価格 (税別)販売価格(税別)販売価格(税込)
出荷目安
数量
69727344KIT-17071
14,300
取扱い終了
返品不可
各品番毎の詳細は注文コードをクリックしてください
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

理科/技術/科学工作」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする